All Category

Tool Bits for Automatic Lathe

An automatic lathe tool is a cutting tool that is attached to a machine tool that automatically processes metal. It is possible to select from various types according to the purpose, such as parting-off tools and single-edged tools. The automatic lathe rotates at a high speed, and a machine tool with a built-in computer automatically performs cutting work by numerical control. There is also a type that performs different machining operations simultaneously on one machine, in which case multiple automatic lathe tools are installed and used. The material varies depending on the tool, but high-hardness cemented carbide or steel is used.
View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Automatic lathe tool parting tool (right hand)
    TOKO Automatic lathe tool parting tool (right hand)
    Blade Thickness (mm)  Blade Length (mm)  20  Blade Width (mm)  Cutting Blade Length (mm)  3.5  Right or Left Hand  Right 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  2. Automatic lathe tool parting tool (left hand)
    TOKO Automatic lathe tool parting tool (left hand)
    Blade Thickness (mm)  Blade Length (mm)  20  Blade Width (mm)  Cutting Blade Length (mm)  3.5  Right or Left Hand  Left 
    from S$32.99
    Min. 6 days
  3. Automatic lathe tool Single-edged tool
    Sanwa Manufacturing Automatic lathe tool Single-edged tool
    It is a JIS standard product.
    Height (mm)  10  Width (mm)  10  Overall Length (mm)  150  JIS Standard  Type 10  Mass (kg)  Suitable Model  Automatic lathe 
    from S$589.90
    Min. 32 days
  4. Tool type for automatic lathe
    Sanwa Manufacturing Tool type for automatic lathe
    It is a JIS standard product.
    Overall Length (mm)  150  JIS Standard  12 type  Suitable Model  Automatic lathe  Width (mm)  12  Height (mm)  12  Mass (kg) 
    from S$589.90
    Min. 3 days
  5. Automatic lathe tool parting tool (right hand)
    Sanwa Manufacturing Automatic lathe tool parting tool (right hand)
    It is a JIS standard product.
    Width (mm)  10  JIS Standard  Type 10  Height (mm)  10  Overall Length (mm)  150  Mass (kg)  Suitable Model  Automatic lathe 
    from S$589.90
    Min. 3 days
  6. Automatic lathe tool Single-edged tool
    Sanwa Manufacturing Automatic lathe tool Single-edged tool
    It is a JIS standard product.
    Overall Length (mm)  150  JIS Standard  Type 8  Height (mm)  Width (mm)  Mass (g)  762  Suitable Model  Automatic lathe 
    from S$439.90
    Min. 3 days
  7. SEC-SV type copying byte
    Sumitomo Electric Hard Metal SEC-SV type copying byte
    from S$99.90
    Min. 4 days
  8. Tool type for automatic lathe
    Sanwa Manufacturing Tool type for automatic lathe
    It is a JIS standard product.
    Mass (g)  764  JIS Standard  Type 8  Overall Length (mm)  150  Width (mm)  Suitable Model  Automatic lathe  Height (mm) 
    from S$399.90
    Min. 3 days
  9. Automatic lathe tool parting tool (right hand)
    Sanwa Manufacturing Automatic lathe tool parting tool (right hand)
    It is a JIS standard product.
    Width (mm)  12  Height (mm)  12  Overall Length (mm)  150  JIS Standard  12 type  Suitable Model  Automatic lathe  Mass (kg) 
    from S$589.90
    Min. 3 days
  10. Tool type for automatic lathe
    Sanwa Manufacturing Tool type for automatic lathe
    It is a JIS standard product.
    Overall Length (mm)  150  JIS Standard  Type 10  Height (mm)  10  Suitable Model  Automatic lathe  Mass (kg)  Width (mm)  10 
    from S$589.90
    Min. 32 days
  11. Automatic lathe tool Single-edged tool
    Sanwa Manufacturing Automatic lathe tool Single-edged tool
    It is a JIS standard product.
    Height (mm)  12  JIS Standard  12 type  Overall Length (mm)  150  Width (mm)  12  Mass (kg)  Suitable Model  Automatic lathe 
    from S$589.90
    Min. 3 days
  12. Automatic lathe tool parting tool (right hand)
    Sanwa Manufacturing Automatic lathe tool parting tool (right hand)
    It is a JIS standard product.
    JIS Standard  Type 8  Overall Length (mm)  150  Width (mm)  Suitable Model  Automatic lathe  Height (mm) 
    from S$439.90
    Min. 3 days
  13. Automatic lathe bite Flat bite
    TOKO Automatic lathe bite Flat bite
    Blade Thickness (mm)  Material  Class K H1 
    Discontinued
  14. Automatic lathe tool Single-edged tool
    TOKO Automatic lathe tool Single-edged tool
    Blade Length (mm)  20  Blade Thickness (mm)  Material  Class K H2 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction