All Category

Pipe Saw Blades

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Power pipe saw for stainless steel and ironworker
    Maya Kogyo Power pipe saw for stainless steel and ironworker
    A dual-purpose type that can be installed on models such as Hitachi Koki, Asada, MCC, Rex, Makita, and REMS. Uses a safe bimetal material that is extremely hard to break. ・ Cobalt-containing highs are used for the cutting edge material. Cutting stainless steel pipes, cast iron pipes, steel pipes... Read More
    Blade Width (mm)  25  Number of Threads 
    from S$59.99
    Min. 5 days
  2. Grit saw
    BIGMAN Grit saw
    For glass, tile, marble, concrete, brick, casting, and other difficult-to-cut materials. Bladeless Carbide Particle Saw Blade BM Brick Cutting Saw Spare Blade Tungsten Carbide Particles.
    Mass (g)  45  Overall Length (mm)  250 
    from S$14.99
    Min. 2 days
  3. Pipe Saw Blade
    ASADA Pipe Saw Blade
    A saw blade for a pipe saw.
    from S$599.90
    Min. 6 days
  4. Saw blade for pipe saw 300/350 / 380S
    ASADA Saw blade for pipe saw 300/350 / 380S
    from S$489.90
    Min. 6 days
  5. 230mm grit saw spare blade (for EA599WG-2)
    ESCO 230mm grit saw spare blade (for EA599WG-2)
    Esco Part No.  EA599WG-12 
    from S$21.99
    Min. 4 days
  6. 240mm diamond saw blade (for EA599WG-3)
    ESCO 240mm diamond saw blade (for EA599WG-3)
    Esco Part No.  EA599WG-13 
    from S$33.99
    Min. 4 days
  7. Pipe saw blade
    LENOX Pipe saw blade
    Ideal for cutting pipes. The blade thickness is as thick as 1.6 mm and the blade width is as wide as 25 mm, so pipes can be cut straight. * Be sure to use at low speed when cutting stainless steel pipes.
    from S$79.99
    Min. 4 days
  8. Pipe saw saw blade
    ASADA Pipe saw saw blade
    A saw blade for a pipe saw. Cutting SGP steel pipes, ductile cast iron pipes (without lining), and resin pipes.
    Suitable Model  300・350・380S・350A  Number of Threads 
    Discontinued
  9. Pipe saw
    BAHCO Pipe saw
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction