All Category

Air-Powered Saw Blades

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Air Saw Spare Blade
    MonotaRO Air Saw Spare Blade
    Uses a hard-to-break bimetal saw blade. Can be cut even in narrow places. * Select a blade suitable for the material to be cut. * Please use it by firmly attaching it to the main body. * Please wear protective goggles when working.
    Thickness (mm)  0.62  Overall Length (mm)  92  Material  Bimetal 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  2. Spare blade for air saw
    BAHCO Spare blade for air saw
    Mass (g)  48.2  Thickness (mm)  0.6  Overall Length (mm)  90 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  3. Air saw blade
    KAWABE SEIMITSU KOGYO Air saw blade
    Thickness (mm)  0.6  Material  Bimetal material  Overall Length (mm)  85 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  4. [32T] Air saw blade
    ESCO [32T] Air saw blade
    Thickness (mm)  0.7 or less  Overall Length (mm)  100  Number of Threads  32T  Esco Part No.  EA161LN-132 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  5. Air saw blade
    VESSEL Air saw blade
    It is a blade for GT-AS10 / AS100. For iron cutting.
    Suitable Model  GT-AS10/GT-AS100  Blade Shape  Standard blade  Trusco Part No.  371-1838  Number of Threads  32 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  6. Saver saw for air saw
    MK Morse Saver saw for air saw
    The 12.7mm wide blade is flexible and suitable for curving. Since the blade has a straight pitch, smooth cutting is possible. Bimetal structure with long life and excellent wear resistance For cutting thin sheet metal
    Thickness (mm)  0.64  Overall Length (mm)  102  Width (mm)  12.7  Material  Bimetal matrix II 
    from S$16.99
    Min. 5 days
  7. Spare blade ASC25-5 for air saw
    VESSEL Spare blade ASC25-5 for air saw
    It is a blade for GT-AS10 / AS100. For light work such as chipping and peeling
    Trusco Part No.  810-6685  Mass (g)  50  Blade Width (mm)  25  Specification  Scraper  Suitable Model  GT-AS10/GT-AS100  Material  Special alloy steel 
    from S$16.99
    Min. 6 days
  8. Air saw blade
    SP AIR Air saw blade
    Saw blade for SP-1720 and SP-1730.
    Mass (g)  40 
    from S$58.99
    Min. 5 days
  9. Reciprocating Saw Blade (10 pcs)
    SP AIR Reciprocating Saw Blade (10 pcs)
    Blade for reciprocating saw SP-7610.
    Thickness (mm)  0.8  Overall Length (mm)  100  Width (mm)  13  Number of Threads  24 mountains  Mass (g)  70  Material  Bimetal  Suitable Model  SP-7610 
    from S$119.90
    Min. 5 days
  10. Marute Air Saw Blade (32 mountains)
    OHTSUKA BRUSH MFG. Marute Air Saw Blade (32 mountains)
    Marute original with outstanding sharpness. The tapered shape makes curve cutting smooth.
    RoHS directive (corresponding to 10 substances)  Number of Teeth  32 mountains  Overall Length (mm)  86 
    from S$38.99
    Min. 4 days
View : Grid List
Filter

10 Item(s)

Set Ascending Direction