Hole Saws & Coring Drill Blades
Hole saw core drills are tools used to make holes in metal plates and concrete. Hole saws are tools used to punch holes in steel and metal plates, and are used in electrical work sites and metal processing factories. Core drills are often used for plumbing water supplies and air conditioners because they are used when drilling holes in reinforced concrete or piping work. A hole saw is suitable for punching thin ones, and a core drill is suitable for punching thick ones.
Other Related Pages
- NICOTEC Bimetal Hole SawThe cutting edge of high-grade high-grade (M42) and tough spring steel are welded with an electron beam to achieve high cutting performance that could not be achieved with conventional solid hole saws. By adopting a combination pitch, vibration during drilling is suppressed and highly accurate ma... Read MoreNumber of Tips Unequal (4/6) Suitable Tool Electric drill, drilling machine Drill Diameter (Φmm) 6
- NICOTEC Impact Hole SawHole sawing can be performed with an impact driver. It can also be used with a cordless drill driver with general drill chuck specifications or an electric drill. A low power consumption, low torque type hole saw. Achieves powerful machining with a tough hexagonal shaft and a tough and unrivaled ... Read MoreTeeth Spacing 8 Shank Hex axis 6.35mm Shape of Shank Hex axis Hex Shank across Flats 6.35
- MIYANAGA Carbide Hole Saw 278Sharpness for cutting from steel plate, stainless steel plate to synthetic resin plate. Compared to the high-speed blade, a high-speed electric motor can be used, enabling speedy drilling. For drilling holes in steel plates, stainless steel plates, copper plates, aluminum plates, etc. up to a pla... Read MoreCompatible Motor Electric drill (use only for rotation) RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Magnetic Drilling Machine CutterYou can work efficiently by improving the drilling speed without the need for pilot holes. Drilling up to 35mm thick is possible. For drilling holes in steel plates, shaped steel, stainless steel, cast iron, etc. * Do not use for purposes other than the original purpose. *Be sure to wear safety g... Read MoreApplicable Workpiece Materials Mild steel, stainless steel
- BOSCH SDS Plus Bit S4L[SDS Plus Bit S4L] Greatly improved efficiency in drilling concrete! ● Strength is increased with a new shape tip! Reinforcing bar performance and deck plate performance have been improved. ● Drilling speed increased by about 25%! (Compared to our conventional products) ● Lifespan is increased by... Read More
- STAR-M No.5010T Carbide one-touch swivel coneNo tools required! Easy size adjustment with one touch Until now, the left and right holders were moved using a hexagon wrench to adjust the size, but the one-touch universal cone only loosens the handle and moves the frame. Easy-to-read scale on a strong body, moderate weight and well-balanced r... Read MoreShank Diameter (Φmm) Three grooves 10 Hole Diameter (Φmm) 60~200 Drill Diameter (Φmm) 8 Suitable Material Siding, wood, hard building materials
- BOSCH SDS plus bit Super Long[SDS Plus Bit Super Long] No scaffolding is required for drilling holes in the ceiling and constructing anchors. Make holes in the floor in a comfortable position without crouching. ● A carbide centering tip is used at the tip to facilitate positioning at the start of drilling and enable drilling... Read MoreMaterial (Tip) tungsten, (body) steel Shank Diameter (Φmm) 10 Blade Diameter (Φmm) 12 Shank SDSplusfrom S$87.99Min. 5 days
- Winning Bore Down Lightman body + Φ100 Horso setThe debris removal mechanism reduces debris removal work, the dustproof cover prevents chips from scattering, and the special rubber prevents scratches. Easy to replace the dedicated hole saw with one touch. For drilling holes for downlight mounting. Drilling holes in ceiling materials such as gy... Read MoreIncluded Accessories Dedicated storage bag Shank Diameter (Φmm) 10 Included Motor Electric drill (for rotation only) RoHS directive (corresponding to 10 substances) Correspondencefrom S$669.90Min. 4 days
- Hakken SPJ type core drill (000001590)A lightweight compact drill based on functionalism. It is a one-touch handle. For drilling holes in reinforced concrete, stone and asphalt * Bits are sold separately.Type Standard Power Input (V) AC100(50/60Hz) Power Consumption (W) 1330 Rated Current (A) 14 Mounting Screw (Core bit) C rod screwfrom S$1,999.00Min. 5 days
- MonotaRO carbide hole sawUnevenly spaced carbide tipped blades reduce resistance and improve work efficiency. In addition, chips are discharged smoothly because there is a groove for chip discharge. Drilling work for iron plates, copper plates, aluminum plates, stainless steel, etc. is possible. * Cannot be cut in layers... Read MoreDrill Diameter (Φmm) 6 Compatible Motor Electric drill / drilling machine
- MonotaRO Bi-metal Hole Saw Straight ShankBecause it uses bimetal material, it is a highly versatile hole saw with good sharpness and durability. For drilling in various situations such as plumbing and electrical work. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than ... Read MoreIncluded Accessories - Drill Diameter (Φmm) 6.35 Effective Length / Maximum Drilling Depth (mm) 38 Compatible Motor Electric drill, drilling machine
- MonotaRO Bimetal hole saw Hex shaft shank Lightweight type for charging toolsThe bimetal thin blade (0.5 mm) reduces weight, suppresses cutting resistance, and enables light work with sharp sharpness. It supports not only electric drills but also charging drill drivers and charging impact drivers. For drilling steel plates, stainless steel plates (1 mm or less), aluminum ... Read MoreDrill Diameter (Φmm) 4
- LENOX Hole saw with bimetal shaftWide slit: By expanding the slit width on the side of the blade, it is easy to dissipate heat during cutting, and it is designed to prevent heat from being held even during continuous cutting. Efficient with more advanced cutting edge shape: Enhanced thin cut design and coating technology to enab... Read More
- UNIKA High-speed hole saw (without brim)By adopting an impact shaft shank, it can be widely used from electric drills to impact drivers. With a body with an effective depth of 40 mm and a brimless specification, it is possible to penetrate the work material. Work material: Thin iron plate (3.2 mm or less), aluminum plate (3.2 mm or les... Read MoreShank Diameter (Φmm) 6.35
- BAHCO Bimetal Hole Saw (Cutter)Made of cobalt-containing matrix highs, it is ideal for cutting iron, stainless steel, siding materials, wood, etc. It has a rake angle of 6 °, 4/6 ridges, a large inner clam value, and a chip discharge hole. A flat cap that is resistant to loads. Work Material: Iron, Stainless Steel, Siding Mate... Read More
- TRUSCO Carbide stainless steel hole cutterThis is a masterpiece of a hole cutter with a tip. Ideal for drilling holes in steel plates, stainless steel, etc. Stainless steel plate, aluminum, iron plate, FRP, cast iron plate, plywood, synthetic resin
- Omi Kogyo Carbide stainless steel hole cutter (with carbide tip)Ideal for drilling holes in metal plates of 5 mm or less.Material Center drill: Cobalt high speed Type TG Shank Diameter (Φmm) 10 Suitable Tool Electric drill, drilling machine Drill Diameter (Φmm) 6 Effective Length / Maximum Drilling Depth (mm) 12.4 RoHS directive (corresponding to 10 substances) Correspondence
- Shinto Kogyo Mini Hole SawThe cutting surface is beautifully finished by our own special cutting edge polishing process and shank structure. (When using a drill, burrs appear during cutting, but with a mini hole saw, burrs do not appear and workability is excellent.) Since the spring force built into the shank removes deb... Read MoreMaterial Heiss
- UNIKA Carbide Hole Saw Metal Core Triple (MCTR Type)Uses a 3-blade set that makes it difficult for tips to fly even in hard use. With an effective length of 25 mm, it is possible to drill curved surfaces such as thick steel plates and thick metal pipes. The triple blade (3-blade) design realizes lighter and faster drilling and longer life (longer ... Read More
- BOSCH Bimetal hole saw (straight shank)Uses bimetal material with excellent cutting ability. Low vibration vario pitch cutting edge design. Steel plate Stainless non-ferrous metal. * For separately shipped items, if you order by cash on delivery, it will be shipped the next day or later.
- HOUSE B.M Bimetal Horsoe J typeBy installing a combination shaft, it can be used for both hexagonal shaft (opposite side 6.35 mm) and chuck type (10 mm). Penetration type without brim. The effective length is the longest class. Work material: Iron plate (up to 3.2 mm), metal siding, tinplate, aluminum wood, PVC, thin stainless... Read MoreEffective Length (Depth) (mm) 34
- JEFCOM (DENSAN) Charging bimetal hole sawHexagonal shank type compatible with charging drivers Equipped with a spring for discharge that can easily remove cutting debris By adopting M42 (cobalt high-speed steel) with excellent heat resistance, it is possible to smoothly drill holes in thin stainless steel plates. For drilling holes in i... Read MoreShank Diameter (Φmm) 6.35
- Omi Kogyo Carbide Stainless Steel Hole Cutter (With Carbide Tip)Ideal for drilling holes in metal plates of 5 mm or less.Material Center drill: Cobalt high speed Type TG Shank Diameter (Φmm) 10 Suitable Tool Electric drill, drilling machine Drill Diameter (Φmm) 6 Effective Length / Maximum Drilling Depth (mm) 12.4
- UNIKA HSS Cordless Hole Saw (Hexagon Shaft Type)Cobalt highs are used for the blade. The sharp sharpness realizes light and comfortable work. Blade thickness is only 0.5mm. Cutting resistance is thoroughly suppressed, wasteful power consumption is eliminated, and the number of holes drilled with one full charge is improved. Thin iron plate (2 ... Read MoreShank Diameter (Φmm) 6.35 Shank Hex axis 6.35mm Effective Length (Depth) (mm) 12
- MIYANAGA S-lock bimetal hole saw (cutter)Uses high-grade high-grade steel with excellent sharpness and durability. Since M42 material is used for the cutting edge, it is possible to drill holes in any work material. Excellent operability with auto-lock and manual release. (Eslock system) For drilling holes in steel plates with a thickne... Read MoreCompatible Motor Electric drill (for rotation only)
- SANKO TECHNO All-core drill L150 series LV type (SDS plus shank)Specification Center drill / CD-10.0 × 200 used Suitable Model Lightweight hammer drill Abrasive Materials Mortar, block, brick, ceramic siding Shank SDSplus
- HOUSE B.M Multi-use Core Drill Full SetThe newly developed multi-blade type enables drilling in a wide range of materials such as siding (ceramic, metal), ALC (reinforcing bar), deck plate, thin iron plate (1.2 mm or less), block, mortar, and wood. PAT. Wide tip makes it easy to remove cutting chips. The "Waste Removal Pon! Cente... Read More
- BOSCH Charging multi drill bit (compatible with hexagonal shaft impact driver)Material Blade: High-density carbide tip
- BOSCH Carbide hole sawHigh-density sintering of the highest quality powdered material to form carbide chips. Achieves a long life against the load of drilling work. It protects the carbide insert from the impact that occurs when the center drill penetrates, and maintains the high quality of the carbide insert. With a ... Read MoreShank Diameter (Φmm) 10(14~65/13(70~120)
- UNIKA ES Core Drill Dry Diamond (SDS Shank)Can be used to drill holes in reinforced concrete (cut up to 3 minutes) without using water. Vibration noise is greatly reduced by using the center pin method and cutting only the rotational force. Work material: Reinforced concrete (cut to 3 minutes), hard siding board, resin-based artificial ma... Read More
- Winning Bore Hole sawThe industry's first chip 4-split cutting edge configuration. It is possible to drill holes from stainless steel with a thickness of 25 mm to wood. Focusing on the sharpness, which is an indispensable condition for handy tools, the cutting edge is divided into 4 parts to demonstrate excellent... Read MoreDrill Diameter (Φmm) 6 Effective Length (Depth) (mm) 25
- Shinto Kogyo Ceramini Hole SawThe cutting surface is beautifully finished by our own special cutting edge polishing process and shank structure. (When using a drill, burrs appear during cutting, but with a mini hole saw, burrs do not appear and workability is excellent.) Since Kasuga repellent is blown off by the force of the... Read More
- LENOX Separable bimetal hole sawWide slit: By expanding the slit width on the side of the blade, it is easy to dissipate heat during cutting, and it is designed to prevent heat from being held even during continuous cutting. Efficient with more advanced cutting edge shape: Enhanced thin cut design and coating technology to enab... Read More
- STAR-M No.36X Universal drill for charging drillDrilling from 30 mm to 120 mm in diameter is possible By moving the holder, drilling from 30 mm to 120 mm in diameter is possible. Stable drilling work can be done with the center drill and two blades. Ideal for drilling holes in downlights, pipes, ducts, etc.Shank Diameter (Φmm) Hex axis 6.35 Mass (g) 333 Hole Diameter (Φmm) 30~120 Drill Diameter (Φmm) 8 Suitable Material For downlights, piping, ducts, etc. Material (Blade) Heiss
- MIYANAGA Wooding core drill (cutter)Due to the unique shape of the cutting edge, nails do not get caught and cutting is possible safely. For drilling holes in metal siding, ceramic siding, wood, gypsum board, veneer, laminated wood, slate, floor panel, PVC, artificial marble, FRP, etc. For mounting pilot holes for downlights, motio... Read MoreSpecification Perforable material / PVC pipe Compatible Motor Electric drill * Use only for rotation.
- Winning Bore Bimetal cutterThin blade type (M42) Excellent sharpness and long life due to the use of the cutting edge. From 14 to 35 mm, it can be used with a charging drill driver due to the hexagonal shaft shank specifications. Since the center drill is equipped with a debris removal spring, the work of removing debris i... Read MoreMaterial Blade: Cobalt bimetal steel (M42)
- BOSCH Bimetal Hole Saw (Impact Shank)Uses bimetal material with excellent cutting ability. Low vibration vario pitch cutting edge design. Steel plate Stainless non-ferrous metal. * If you order by cash on delivery, it may be shipped the next day or later.Material Cutting edge: High-speed steel bimetal
- JOB Master Impact hole sawAbility of thin blade! Excellent sharpness! Cutting speed is fast !! One-touch attachment / detachment. Work efficiency is improved because it is a hexagonal shaft shank! With a spring, cutting debris can be easily removed! By adopting a bimetal thin blade (0.5 mm), the work load is small and the... Read More
Filter by categories