All Category

Hole Saws

A hole saw is a tool for machining a hole with a large diameter, such as a push button mounting hole, on a plate-shaped workpiece. Use a hole saw of the size of the hole to be processed. There is a hole saw for each material to be processed, such as wood, metal, or resin. Use the corresponding hole saw. The shape of the hole saw mounting part is a shank type (attached to the chuck) or a hexagonal shaft that can be used with electric tools. During processing of thick plates, clogging of the blade may occur and processing may not proceed. Let's proceed while frequently removing the chips with a wire brush.
View : Grid List
Filter

Items 1 - 40 of 1067

Set Ascending Direction
  1. Bimetal Hole Saw
    NICOTEC Bimetal Hole Saw
    The cutting edge of high-grade high-grade (M42) and tough spring steel are welded with an electron beam to achieve high cutting performance that could not be achieved with conventional solid hole saws. By adopting a combination pitch, vibration during drilling is suppressed and highly accurate ma... Read More
    Effective Cutting Capacity (mm)  3.2  Drill Diameter (Φmm)  Suitable Tool  Electric drill, drilling machine  Number of Tips  Unequal (4/6) 
    Rating:
    85%
    from S$25.99
    Min. 2 days
  2. Impact Hole Saw
    NICOTEC Impact Hole Saw
    Hole sawing can be performed with an impact driver. It can also be used with a cordless drill driver with general drill chuck specifications or an electric drill. A low power consumption, low torque type hole saw. Achieves powerful machining with a tough hexagonal shaft and a tough and unrivaled ... Read More
    Suitable Thickness of Workpiece (mm)  1.6  Effective Length (mm)  12.5  Hex Shank across Flats  6.35  Teeth Spacing  Shape of Shank  Hex axis  Shank  Hex axis 6.35mm 
    Rating:
    86%
    from S$29.99
    Min. 2 days
  3. Carbide Hole Saw 278
    MIYANAGA Carbide Hole Saw 278
    Sharpness for cutting from steel plate, stainless steel plate to synthetic resin plate. Compared to the high-speed blade, a high-speed electric motor can be used, enabling speedy drilling. For drilling holes in steel plates, stainless steel plates, copper plates, aluminum plates, etc. up to a pla... Read More
    RoHS directive (corresponding to 10 substances)  Effective Length (mm)  Compatible Motor  Electric drill (use only for rotation) 
    Rating:
    87%
    from S$46.99
    Min. 2 days
  4. Down Lightman body + Φ100 Horso set
    Winning Bore Down Lightman body + Φ100 Horso set
    The debris removal mechanism reduces debris removal work, the dustproof cover prevents chips from scattering, and the special rubber prevents scratches. Easy to replace the dedicated hole saw with one touch. For drilling holes for downlight mounting. Drilling holes in ceiling materials such as gy... Read More
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  10  Body Diameter (mm)  210  Overall Length (mm)  300  Included Accessories  Dedicated storage bag  Included Motor  Electric drill (for rotation only)  Effective Length (mm)  Horso: 32 
    from S$699.90
    Min. 5 days
  5. carbide hole saw
    MonotaRO carbide hole saw
    Unevenly spaced carbide tipped blades reduce resistance and improve work efficiency. In addition, chips are discharged smoothly because there is a groove for chip discharge. Drilling work for iron plates, copper plates, aluminum plates, stainless steel, etc. is possible. * Cannot be cut in layers... Read More
    Overall Length (mm)  93  Effective Cutting Thickness (mm)  Drill Diameter (Φmm)  Compatible Motor  Electric drill / drilling machine  Diameter Tolerance (mm)  ±0.2 
    Rating:
    73%
    from S$24.99
    Min. 2 days
  6. Bi-metal Hole Saw Straight Shank
    MonotaRO Bi-metal Hole Saw Straight Shank
    Because it uses bimetal material, it is a highly versatile hole saw with good sharpness and durability. For drilling in various situations such as plumbing and electrical work. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than ... Read More
    Included Accessories  Effective Cutting Capacity (mm)  3.2  Effective Length / Maximum Drilling Depth (mm)  38  Drill Diameter (Φmm)  6.35  Compatible Motor  Electric drill, drilling machine  Material  M42 (equivalent to HSS steel SKH59) 
    Rating:
    73%
    from S$12.99
    Min. 2 days
  7. Bimetal hole saw Hex shaft shank Lightweight type for charging tools
    MonotaRO Bimetal hole saw Hex shaft shank Lightweight type for charging tools
    The bimetal thin blade (0.5 mm) reduces weight, suppresses cutting resistance, and enables light work with sharp sharpness. It supports not only electric drills but also charging drill drivers and charging impact drivers. For drilling steel plates, stainless steel plates (1 mm or less), aluminum ... Read More
    Effective Length (mm)  12.5  Drill Diameter (Φmm)  Shank Diameter (mm)  Hex axis 6.35 
    Rating:
    82%
    from S$28.99
    Min. 2 days
  8. Hole saw with bimetal shaft
    LENOX Hole saw with bimetal shaft
    Wide slit: By expanding the slit width on the side of the blade, it is easy to dissipate heat during cutting, and it is designed to prevent heat from being held even during continuous cutting. Efficient with more advanced cutting edge shape: Enhanced thin cut design and coating technology to enab... Read More
    Shank Diameter (mm)  10  Effective Length (mm)  44 
    Rating:
    69%
    from S$29.99
    Min. 2 days
  9. High-speed hole saw (without brim)
    UNIKA High-speed hole saw (without brim)
    By adopting an impact shaft shank, it can be widely used from electric drills to impact drivers. With a body with an effective depth of 40 mm and a brimless specification, it is possible to penetrate the work material. Work material: Thin iron plate (3.2 mm or less), aluminum plate (3.2 mm or les... Read More
    Effective Length (mm)  40  Shank Diameter (Φmm)  6.35  Blade Thickness (mm)  About 1.6 
    Rating:
    88%
    from S$32.99
    Min. 2 days
  10. Bimetal Hole Saw (Cutter)
    BAHCO Bimetal Hole Saw (Cutter)
    Made of cobalt-containing matrix highs, it is ideal for cutting iron, stainless steel, siding materials, wood, etc. It has a rake angle of 6 °, 4/6 ridges, a large inner clam value, and a chip discharge hole. A flat cap that is resistant to loads. Work Material: Iron, Stainless Steel, Siding Mate... Read More
    Blade Thickness (mm)  1.3  Effective Length (mm)  38 
    Rating:
    84%
    from S$16.99
    Min. 2 days
  11. Carbide stainless steel hole cutter
    TRUSCO Carbide stainless steel hole cutter
    This is a masterpiece of a hole cutter with a tip. Ideal for drilling holes in steel plates, stainless steel, etc. Stainless steel plate, aluminum, iron plate, FRP, cast iron plate, plywood, synthetic resin
    Rating:
    89%
    from S$45.99
    Min. 2 days
  12. Carbide stainless steel hole cutter (with carbide tip)
    Omi Kogyo Carbide stainless steel hole cutter (with carbide tip)
    Ideal for drilling holes in metal plates of 5 mm or less.
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  10  Effective Length / Maximum Drilling Depth (mm)  12.4  Blade Thickness (mm)  2.1  Effective Cutting Thickness (mm)  Drill Diameter (Φmm)  Overall Length (mm)  96  Material  Center drill: Cobalt high speed  Suitable Tool  Electric drill, drilling machine  Shank No.  No.2  Type  TG 
    Rating:
    77%
    from S$46.99
    Min. 2 days
  13. Mini Hole Saw
    Shinto Kogyo Mini Hole Saw
    The cutting surface is beautifully finished by our own special cutting edge polishing process and shank structure. (When using a drill, burrs appear during cutting, but with a mini hole saw, burrs do not appear and workability is excellent.) Since the spring force built into the shank removes deb... Read More
    Suitable Workpiece Thickness to Cut (mm)  1.5 or less  Material  Heiss 
    Rating:
    86%
    from S$14.99
    Min. 2 days
  14. Carbide Hole Saw Metal Core Triple (MCTR Type)
    UNIKA Carbide Hole Saw Metal Core Triple (MCTR Type)
    Uses a 3-blade set that makes it difficult for tips to fly even in hard use. With an effective length of 25 mm, it is possible to drill curved surfaces such as thick steel plates and thick metal pipes. The triple blade (3-blade) design realizes lighter and faster drilling and longer life (longer ... Read More
    Rating:
    92%
    from S$59.99
    Min. 2 days
  15. Bimetal hole saw (straight shank)
    BOSCH Bimetal hole saw (straight shank)
    Uses bimetal material with excellent cutting ability. Low vibration vario pitch cutting edge design. Steel plate Stainless non-ferrous metal. * For separately shipped items, if you order by cash on delivery, it will be shipped the next day or later.
    Rating:
    100%
    from S$29.99
    Min. 2 days
  16. Bimetal Horsoe J type
    HOUSE B.M Bimetal Horsoe J type
    By installing a combination shaft, it can be used for both hexagonal shaft (opposite side 6.35 mm) and chuck type (10 mm). Penetration type without brim. The effective length is the longest class. Work material: Iron plate (up to 3.2 mm), metal siding, tinplate, aluminum wood, PVC, thin stainless... Read More
    Blade Thickness (mm)  1.2  Effective Length (mm)  3.2  Effective Length (Depth) (mm)  34  Shank Diameter (mm)  6.35 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  17. Charging bimetal hole saw
    DENSAN Charging bimetal hole saw
    Hexagonal shank type compatible with charging drivers Equipped with a spring for discharge that can easily remove cutting debris By adopting M42 (cobalt high-speed steel) with excellent heat resistance, it is possible to smoothly drill holes in thin stainless steel plates. For drilling holes in i... Read More
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  6.35 
    Rating:
    93%
    from S$37.99
    Min. 2 days
  18. Arbor
    BAHCO Arbor
    Rating:
    53%
    from S$16.99
    Min. 2 days
  19. Carbide Stainless Steel Hole Cutter (With Carbide Tip)
    Omi Kogyo Carbide Stainless Steel Hole Cutter (With Carbide Tip)
    Ideal for drilling holes in metal plates of 5 mm or less.
    Shank Diameter (Φmm)  10  Effective Length / Maximum Drilling Depth (mm)  12.4  Blade Thickness (mm)  2.1  Effective Cutting Thickness (mm)  Drill Diameter (Φmm)  Overall Length (mm)  96  Material  Center drill: Cobalt high speed  Suitable Tool  Electric drill, drilling machine  Shank No.  No.2  Type  TG 
    Rating:
    94%
    from S$59.99
    Min. 2 days
  20. HSS Cordless Hole Saw (Hexagon Shaft Type)
    UNIKA HSS Cordless Hole Saw (Hexagon Shaft Type)
    Cobalt highs are used for the blade. The sharp sharpness realizes light and comfortable work. Blade thickness is only 0.5mm. Cutting resistance is thoroughly suppressed, wasteful power consumption is eliminated, and the number of holes drilled with one full charge is improved. Thin iron plate (2 ... Read More
    Blade Thickness (mm)  0.5  Effective Length (Depth) (mm)  12  Shank Diameter (Φmm)  6.35  Overall Length (mm)  75  Shank  Hex axis 6.35mm 
    Rating:
    84%
    from S$38.99
    Min. 2 days
  21. S-lock bimetal hole saw (cutter)
    MIYANAGA S-lock bimetal hole saw (cutter)
    Uses high-grade high-grade steel with excellent sharpness and durability. Since M42 material is used for the cutting edge, it is possible to drill holes in any work material. Excellent operability with auto-lock and manual release. (Eslock system) For drilling holes in steel plates with a thickne... Read More
    Compatible Motor  Electric drill (for rotation only) 
    Rating:
    72%
    from S$14.99
    Min. 2 days
  22. Carbide hole saw
    BOSCH Carbide hole saw
    High-density sintering of the highest quality powdered material to form carbide chips. Achieves a long life against the load of drilling work. It protects the carbide insert from the impact that occurs when the center drill penetrates, and maintains the high quality of the carbide insert. With a ... Read More
    Depth (mm)  12 (Futoko)  Shank Diameter (Φmm)  10(14~65/13(70~120) 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  23. Hole saw
    Winning Bore Hole saw
    The industry's first chip 4-split cutting edge configuration. It is possible to drill holes from stainless steel with a thickness of 25 mm to wood. Focusing on the sharpness, which is an indispensable condition for handy tools, the cutting edge is divided into 4 parts to demonstrate excellent... Read More
    Overall Length (mm)  107  Effective Length (Depth) (mm)  25  Drill Diameter (Φmm) 
    Rating:
    92%
    from S$63.99
    Min. 2 days
  24. Ceramini Hole Saw
    Shinto Kogyo Ceramini Hole Saw
    The cutting surface is beautifully finished by our own special cutting edge polishing process and shank structure. (When using a drill, burrs appear during cutting, but with a mini hole saw, burrs do not appear and workability is excellent.) Since Kasuga repellent is blown off by the force of the... Read More
    Rating:
    72%
    from S$25.99
    Min. 2 days
  25. Separable bimetal hole saw
    LENOX Separable bimetal hole saw
    Wide slit: By expanding the slit width on the side of the blade, it is easy to dissipate heat during cutting, and it is designed to prevent heat from being held even during continuous cutting. Efficient with more advanced cutting edge shape: Enhanced thin cut design and coating technology to enab... Read More
    Effective Length (mm)  44 
    Rating:
    87%
    from S$16.99
    Min. 2 days
  26. Bimetal cutter
    Winning Bore Bimetal cutter
    Thin blade type (M42) Excellent sharpness and long life due to the use of the cutting edge. From 14 to 35 mm, it can be used with a charging drill driver due to the hexagonal shaft shank specifications. Since the center drill is equipped with a debris removal spring, the work of removing debris i... Read More
    Blade Thickness (mm)  0.9  Effective Length (mm)  25  Material  Blade: Cobalt bimetal steel (M42) 
    Rating:
    92%
    from S$24.99
    Min. 2 days
  27. Bimetal Hole Saw (Impact Shank)
    BOSCH Bimetal Hole Saw (Impact Shank)
    Uses bimetal material with excellent cutting ability. Low vibration vario pitch cutting edge design. Steel plate Stainless non-ferrous metal. * If you order by cash on delivery, it may be shipped the next day or later.
    Suitable Thickness of Workpiece (mm)  1.6  Shank Diameter (mm)  6.35 Hex axis  Material  Cutting edge: High-speed steel bimetal 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  28. Impact hole saw
    JOB Master Impact hole saw
    Ability of thin blade! Excellent sharpness! Cutting speed is fast !! One-touch attachment / detachment. Work efficiency is improved because it is a hexagonal shaft shank! With a spring, cutting debris can be easily removed! By adopting a bimetal thin blade (0.5 mm), the work load is small and the... Read More
    Rating:
    80%
    from S$33.99
    Min. 2 days
  29. Carbide hard saw
    HOUSE B.M Carbide hard saw
    Carbide inserts with excellent sharpness and wear resistance are arranged unevenly on the cutting edge of the hole saw. The chattering due to the resonance action that tends to occur during work is suppressed. The one-piece body demonstrates stable sharpness and durability. For drilling holes in ... Read More
    Type  SH type (set product)  Effective Length l (mm)  10  Overall Length L (mm)  85 
    Rating:
    76%
    from S$46.99
    Min. 2 days
  30. Ceramini Hole Saw for Deep Hole
    Shinto Kogyo Ceramini Hole Saw for Deep Hole
    The cutting surface is beautifully finished by our own special cutting edge polishing process and shank structure. (When using a drill, burrs appear during cutting, but with a mini hole saw, burrs do not appear and workability is excellent.) Since Kasuga repellent is blown off by the force of the... Read More
    Suitable Workpiece Thickness to Cut (mm)  4.0 or less 
    Rating:
    81%
    from S$29.99
    Min. 2 days
  31. Carbide stainless steel hole cutter (with carbide tip)
    Omi Kogyo Carbide stainless steel hole cutter (with carbide tip)
    Ideal for drilling holes in metal plates of 5 mm or less.
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  10  Effective Length / Maximum Drilling Depth (mm)  12.4  Mass (g)  120  Blade Thickness (mm)  2.1  Effective Cutting Thickness (mm)  Drill Diameter (Φmm)  Overall Length (mm)  96  Material  Center drill: Cobalt high speed  Suitable Tool  Electric drill, drilling machine  Shank No.  No.0  Type  TG 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  32. Dust Cover
    MIYANAGA Dust Cover
    The dust collection cover makes it easy to drill holes in the ceiling. * The dust collection cover is made longer. Use a utility knife or the like to cut at the valley of the dust collection cover according to the length of the cutter used. * The dust collection cover can be removed. If it become... Read More
    Rating:
    93%
    from S$19.99
    Min. 2 days
  33. Triple carbide long hole saw
    HOUSE B.M Triple carbide long hole saw
    The deep part of the body makes it possible to drill holes in sandwich boards, composite materials, and curved surfaces such as pipes. Work material: Steel plate (up to 12 mm), stainless steel plate, aluminum plate, iron plate siding, galvanized plate, FRP, resin material, plywood.
    Blade Thickness (mm)  2.7 
    Rating:
    70%
    from S$59.99
    Min. 2 days
  34. FA Hole Cutter (with Carbide Tip)
    Omi Kogyo FA Hole Cutter (with Carbide Tip)
    The special split blade shape and shank integrated structure make it ideal for versatile drilling. With a spring for discharge.
    Shank Diameter (Φmm)  10  Overall Length (mm)  111  Blade Thickness (mm)  2.8  Blade Length (mm)  30  Type  FA 
    Rating:
    52%
    from S$56.99
    Min. 2 days
  35. FA hole cutter (with carbide tip)
    Omi Kogyo FA hole cutter (with carbide tip)
    The special split blade shape and shank integrated structure make it ideal for versatile drilling. With a spring for discharge.
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  10  Overall Length (mm)  111  Blade Thickness (mm)  2.8  Blade Length (mm)  30  Type  FA 
    Rating:
    75%
    from S$68.99
    Min. 2 days
  36. Holsau 378 (cutter)
    MIYANAGA Holsau 378 (cutter)
    Workability and economy are greatly improved by the polyclick method. It is possible to drill holes in work materials such as stainless steel with a carbide cutting edge. Easily drill holes in work materials with a thickness of 4 mm or less. A high-speed electric motor can be used, enabling faste... Read More
    Rating:
    60%
    from S$25.99
    Min. 2 days
  37. Deep Hole Saw (Cutter)
    MIYANAGA Deep Hole Saw (Cutter)
    It is possible to drill holes in work materials such as stainless steel with a carbide cutting edge. Good chip evacuation due to the unique cutting edge design. The body is deep and can be drilled on curved surfaces such as metal pipes. For drilling holes in steel plates, stainless steel plates, ... Read More
    Rating:
    80%
    from S$47.99
    Min. 2 days
  38. Carbide Hole Saw Metal Core (MCS Type)
    UNIKA Carbide Hole Saw Metal Core (MCS Type)
    Standard type of carbide hole saw. By adopting the step center drill PAT.P, the impact when penetrating the center drill is mitigated. Uses a "10mm / 13mm chuck combined shank" that can be used with any drill chuck diameter. It cannot be used with a drilling machine. * Chuck the three s... Read More
    Rating:
    95%
    from S$47.99
    Min. 2 days
  39. Hexagonal CL Hole Cutter (Cobalt Bi-metal)
    Omi Kogyo Hexagonal CL Hole Cutter (Cobalt Bi-metal)
    Adopting highly durable cobalt bimetal (SKH59) + unequal split blade enables speedy drilling. Guide drilling can be done smoothly with a Φ5 mm center drill, and shavings can be discharged with a spring. By adopting an unequal split blade, stable drilling without chattering and smooth drilling of ... Read More
    Blade Thickness (mm)  1.07  Blade Length (mm)  20  Drill Diameter (Φmm)  5.0  Hex Width across Flats (mm)  6.35  Shank Diameter (Φmm)  6.35 (Hex axis)  Overall Length (mm)  92  Shank Shape  Hex axis 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  40. S-lock series shank (with high-speed center drill)
    MIYANAGA S-lock series shank (with high-speed center drill)
    The shank comes with a highs center drill. A core extrusion rod is included.
    Suitable for  S-lock system compatible products  Blade Diameter (Φmm)  6.35 
    Rating:
    96%
    from S$43.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1067

Set Ascending Direction