All Category

Core Drill

A core drill is a tool used to make holes for piping in a building wall. Twist drills are also used to make holes in the wall, but since the core drill is hollow and the blade is only on the outer periphery, only the outer periphery of the hole is removed. Compared to twist drills, etc., there are fewer parts to cut, so core drills are the best way to make large holes in a short time. Depending on the material of the core drill and how the blade is attached, the materials to be cut, such as reinforced concrete, mortar, blocks, and wood, differ, so it is necessary to select the optimum drill. There are wet types that require water when cutting, and dry types that can cut without water.
View : Grid List
Filter

Items 1 - 40 of 599

Set Ascending Direction
  1. SDS Plus Bit S4L
    BOSCH SDS Plus Bit S4L
    [SDS Plus Bit S4L] Greatly improved efficiency in drilling concrete! ● Strength is increased with a new shape tip! Reinforcing bar performance and deck plate performance have been improved. ● Drilling speed increased by about 25%! (Compared to our conventional products) ● Lifespan is increased by... Read More
    Rating:
    88%
    from S$9.59
    Min. 2 days
  2. Core drill CD-DZ body
    Tsuboman Core drill CD-DZ body
    Penetration work for concrete, hume pipes, etc. * No hitting, vibration, or hammering
    Effective Length (mm)  195 
    from S$149.90
    Min. 4 days
  3. SDS plus bit Super Long
    BOSCH SDS plus bit Super Long
    [SDS Plus Bit Super Long] No scaffolding is required for drilling holes in the ceiling and constructing anchors. Make holes in the floor in a comfortable position without crouching. ● A carbide centering tip is used at the tip to facilitate positioning at the start of drilling and enable drilling... Read More
    Blade Diameter (Φmm)  12  Overall Length (mm)  1000  Material  (Tip) tungsten, (body) steel  Shank  SDSplus  Shank Diameter (Φmm)  10  Trusco Part No.  378-5891  Effective Length (mm)  250 
    from S$97.99
    Min. 5 days
  4. SPJ type core drill (000001590)
    Hakken SPJ type core drill (000001590)
    A lightweight compact drill based on functionalism. It is a one-touch handle. For drilling holes in reinforced concrete, stone and asphalt * Bits are sold separately.
    Bit Diameter (mm)  (Maximum) 160  Rated Current (A)  14  Mounting Screw  (Core bit) C rod screw  Power Input (V)  AC100(50/60Hz)  Power Consumption (W)  1330  Trusco Part No.  794-8743  Power Cable (m)  2.5  Stroke (mm)  331  Mass (kg)  8.2  Type  Standard 
    from S$1,999.00
    Min. 5 days
  5. DL core BOX kit
    MIYANAGA DL core BOX kit
    from S$259.90
    Min. 5 days
  6. All-core drill L150 series LV type (SDS plus shank)
    SANKO TECHNO All-core drill L150 series LV type (SDS plus shank)
    Effective Length (mm)  150  Blade Thickness (mm)  Specification  Center drill / CD-10.0 × 200 used  Suitable Model  Lightweight hammer drill  Abrasive Materials  Mortar, block, brick, ceramic siding  Shank No.  RV-LS-SDS  Shank  SDSplus  Shank Diameter (mm)  Φ10 
    Rating:
    85%
    from S$86.99
    Min. 2 days
  7. Multi-use Core Drill Full Set
    HOUSE B.M Multi-use Core Drill Full Set
    The newly developed multi-blade type enables drilling in a wide range of materials such as siding (ceramic, metal), ALC (reinforcing bar), deck plate, thin iron plate (1.2 mm or less), block, mortar, and wood. PAT. Wide tip makes it easy to remove cutting chips. The "Waste Removal Pon! Cente... Read More
    Effective Length (mm)  130  Overall Length (mm)  310 
    Rating:
    79%
    from S$149.90
    Min. 2 days
  8. Charging multi drill bit (compatible with hexagonal shaft impact driver)
    BOSCH Charging multi drill bit (compatible with hexagonal shaft impact driver)
    Material  Blade: High-density carbide tip 
    Rating:
    94%
    from S$8.49
    Min. 2 days
  9. ES Core Drill Dry Diamond (SDS Shank)
    UNIKA ES Core Drill Dry Diamond (SDS Shank)
    Can be used to drill holes in reinforced concrete (cut up to 3 minutes) without using water. Vibration noise is greatly reduced by using the center pin method and cutting only the rotational force. Work material: Reinforced concrete (cut to 3 minutes), hard siding board, resin-based artificial ma... Read More
    Rating:
    89%
    from S$279.90
    Min. 2 days
  10. Wooding core drill (cutter)
    MIYANAGA Wooding core drill (cutter)
    Due to the unique shape of the cutting edge, nails do not get caught and cutting is possible safely. For drilling holes in metal siding, ceramic siding, wood, gypsum board, veneer, laminated wood, slate, floor panel, PVC, artificial marble, FRP, etc. For mounting pilot holes for downlights, motio... Read More
    Compatible Motor  Electric drill * Use only for rotation.  Specification  Perforable material / PVC pipe  Effective Length (mm)  130 (Cutter length 160mm) 
    Rating:
    93%
    from S$55.99
    Min. 2 days
  11. Drymond core drill (cutter)
    MIYANAGA Drymond core drill (cutter)
    It is a dry type and can drill holes in reinforced concrete and hume pipes. Carbide center pin ensures positioning. The cutter has a screw on the outer circumference for good chip discharge. For plumbing work for air conditioners, water, gas, electricity, etc. Reinforcing bar (D13: 4 minutes) For... Read More
    Suitable for  Electric drill * Use only for rotation.  Effective Length (mm)  150  Cutter Blade Length (mm)  180 
    Rating:
    92%
    from S$229.90
    Min. 2 days
  12. Vibration drill bit (compatible with hexagonal impact driver)
    BOSCH Vibration drill bit (compatible with hexagonal impact driver)
    [Vibration drill bit] Uses a 6.35 mm hexagonal shaft shank. Dual wield that can be used with both impact drivers and vibration drills! ● Accurate positioning ● Fast drilling compatible models Cordless impact driver, electric drill, vibration drill Drilling concrete, mortar, (stone) * Please follo... Read More
    Rating:
    100%
    from S$9.29
    Min. 2 days
  13. ES core drill for ALC (SDS shank)
    UNIKA ES core drill for ALC (SDS shank)
    Corresponds to the characteristics of ALC. Achieves large-diameter drilling work on ALC plates, which are difficult-to-cut materials. Easy cutting of piano wire and halves with ALC board with outstanding rotational force. The carbide tip of the cutting edge is made of a material with high wear re... Read More
    Rating:
    78%
    from S$109.90
    Min. 2 days
  14. ES Core Drill for Vibration (SDS Shank)
    UNIKA ES Core Drill for Vibration (SDS Shank)
    It gives vibration and rotation to the cutting edge and cuts while crushing the work material. Allows for faster drilling work.
    Abrasive Materials  Block brick, mortar  Shank Shape  SDS-plus  Compatible Motor  Vibration drill 
    Rating:
    78%
    from S$109.90
    Min. 2 days
  15. ALC core drill (cutter)
    MIYANAGA ALC core drill (cutter)
    ALC and rebar can be cut safely and easily with a design that considers the balance between the cutting edge and the tip pocket. For drilling holes in ALC materials. * Please use "Hyper Diamond Core Drill" for drilling ALCΦ250 / 260/300/310.
    Rating:
    100%
    from S$77.99
    Min. 2 days
  16. Polyclick series vibration core drill S core (cutter)
    MIYANAGA Polyclick series vibration core drill S core (cutter)
    Cutting edge shape that can effectively utilize the striking force and rotational force of a vibrating drill. Clean drilling is possible without cracks on the work surface. For drilling holes in blocks, mortar, etc.
    Rating:
    96%
    from S$77.99
    Min. 2 days
  17. Charging multi-drill bit 3-pack (for hexagonal impact driver)
    BOSCH Charging multi-drill bit 3-pack (for hexagonal impact driver)
    [Charging multi-drill bit] A set of 3 for a great deal! Uses a 6.35mm hexagonal shaft shank. Use a cordless impact screwdriver to easily and effortlessly drill holes in various materials! "One is OK!" ● Sharp tip for easy positioning ● High-density carbide tip ● Diamond precision polish... Read More
    Effective Length (mm)  45  Shank Diameter (mm)  6.35  Overall Length (mm)  90  Material  Blade: High-density carbide tip  Function  Impact, vibration, rotation 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  18. ES core drill for ALC (straight shank)
    UNIKA ES core drill for ALC (straight shank)
    Corresponds to the characteristics of ALC. Achieves large-diameter drilling work on ALC plates, which are difficult-to-cut materials. Easy cutting of piano wire and halves with ALC board with outstanding rotational force. The carbide tip of the cutting edge is made of a material with high wear re... Read More
    Shank Shape  10 / 13mm chuck combined shank  Abrasive Materials  ALC board, plaster board 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  19. ES Core Drill for Vibration (Straight Shank)
    UNIKA ES Core Drill for Vibration (Straight Shank)
    Shank Shape  10 / 13mm chuck combined shank  Blade Thickness (mm)  Abrasive Materials  Block brick, mortar  Compatible Motor  Vibration drill 
    Rating:
    68%
    from S$109.90
    Min. 2 days
  20. Drymond core drill (set) SDS plus shank
    MIYANAGA Drymond core drill (set) SDS plus shank
    It is a dry type and can drill holes in reinforced concrete and hume pipes. Carbide center pin ensures positioning. The cutter has a screw on the outer circumference for good chip discharge. For plumbing work for air conditioners, water, gas, electricity, etc. Reinforcing bar (D13: 4 minutes) For... Read More
    Effective Length (mm)  150  Compatible Motor  Electric drill * Use only for rotation.  Suitable for  (Center pin) PCDCP3  Cutter Blade Length (mm)  180 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  21. Wooding Core Drill (Set) SDS Plus Shank
    MIYANAGA Wooding Core Drill (Set) SDS Plus Shank
    It is compatible with various wall materials such as nitrogen-based siding, metal-based siding, and wood, and its unique cutting edge shape allows safe cutting without nails getting caught. Drilling work for metal siding, wood, gypsum board, veneer, slate, vinyl chloride, FRP, etc. * When drillin... Read More
    Compatible Motor  Electric drill * Use only for rotation.  Shank  SDS  Effective Length (mm)  130 (Cutter length 160) 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  22. Diamond core drill
    TRUSCO Diamond core drill
    A wet cutting tool with a hole saw shape and diamond electrodeposited on the blade. For drilling holes for tiles, blocks, bricks, etc. For electrical equipment, piping, wiring * Please use an electric drill with power consumption of 500W or more and a speed control function. It cannot be used for... Read More
    Material / Finish  (Main unit, guide ring) S45C  Maximum Processing Thickness (mm)  30  Effective Length (mm)  35.5  Overall Length (mm)  65 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  23. Charging diamond core bit Semi-dry
    UNIKA Charging diamond core bit Semi-dry
    Effective Length (mm)  15  Shank Diameter (mm)  6.35  Material  Blade part: Diamond 
    Rating:
    53%
    from S$77.99
    Min. 2 days
  24. Wooding core drill short type (cutter)
    MIYANAGA Wooding core drill short type (cutter)
    Due to the unique shape of the cutting edge, nails do not get caught and cutting is possible safely. For drilling holes in metal siding, ceramic siding, wood, gypsum board, veneer, laminated wood, slate, floor panel, PVC, artificial marble, FRP, etc. For mounting pilot holes for downlights, motio... Read More
    Effective Length (mm)  80 (cutter length 110mm)  Compatible Motor  Electric drill * Use only for rotation.  Specification  Perforable material / PVC pipe 
    Rating:
    85%
    from S$49.99
    Min. 2 days
  25. Galva wood core drill (cutter)
    MIYANAGA Galva wood core drill (cutter)
    The unique tip shape improves the bite to metal. By adopting a 2-step blade, chips can be discharged smoothly. Safely cut without nails getting caught. It penetrates composite materials and laminated boards in one shot. By using the guide bar, the center hole does not become large and metal sidin... Read More
    from S$97.99
    Min. 2 days
  26. ES core drill multi-type (SDS shank)
    UNIKA ES core drill multi-type (SDS shank)
    Multi-use for drilling holes in siding walls, gypsum boards, FRP, plywood, PVC boards, composite materials, etc. A pocket shape that takes into consideration the efficiency of chip discharge allows smooth drilling of thick plates and deep holes.
    Rating:
    95%
    from S$97.99
    Min. 2 days
  27. ES Core Drill Dry Diamond (Straight Shank)
    UNIKA ES Core Drill Dry Diamond (Straight Shank)
    Can be used to drill holes in reinforced concrete (cut up to 3 minutes) without using water. Vibration noise is greatly reduced by using the center pin method and cutting only the rotational force. Uses a "10mm / 13mm chuck combined shank" that can be used with any drill chuck diameter.... Read More
    Rating:
    100%
    from S$199.90
    Min. 2 days
  28. Center pin for drymond core drill
    MIYANAGA Center pin for drymond core drill
    For concrete
    Rating:
    87%
    from S$49.99
    Min. 2 days
  29. Wooding Core Drill (Set) Straight Shank
    MIYANAGA Wooding Core Drill (Set) Straight Shank
    Compatible with a variety of wall materials such as ceramics, metal siding, and wood. The unique cutting edge shape allows safe cutting without nails getting caught. For drilling holes in metal siding, ceramic siding, wood, gypsum board, veneer, laminated wood, slate, floor panel, PVC, artificial... Read More
    Compatible Motor  Electric drill * Use only for rotation.  Effective Length (mm)  130 (Cutter length 160) 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  30. Hammer core shank
    MIYANAGA Hammer core shank
    The structure that efficiently transmits the powerful power of a heavy-duty hammer drill to the cutting edge enables high-speed drilling of concrete. Accurate positioning is possible by adopting the center pin method. For drilling holes in reinforced concrete, etc.
    Rating:
    100%
    from S$24.99
    Min. 2 days
  31. Hyper diamond core drill (cutter)
    MIYANAGA Hyper diamond core drill (cutter)
    Uses diamond abrasive grains for the cutting edge and has good machinability. Safe work is possible with little catching. Can be cut into a wide range of work materials. Easy to cut light sky. Can be drilled without entanglement of heat insulating material. For drilling holes in composite walls w... Read More
    Effective Length (mm)  130 (Cutter length 160mm)  Compatible Motor  Electric drill * Use only for rotation. 
    Rating:
    68%
    from S$109.90
    Min. 2 days
  32. Core drill for ALC (set) SDS plus shank
    MIYANAGA Core drill for ALC (set) SDS plus shank
    ALC and rebar can be cut safely and easily with a design that considers the balance between the cutting edge and the tip pocket. For drilling holes in ALC materials. * Please use "Hyper Diamond Core Drill" for drilling ALCΦ250 / 260/300/310.
    Effective Length (mm)  130  Cutter Blade Length (mm)  160 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  33. Multi-purpose core drill (Body)
    HOUSE B.M Multi-purpose core drill (Body)
    It is a replacement blade body for a multi-purpose core drill. It is a replacement blade body of the Rajiwan Shank series of House BM. If you have a Radiwan shank, you can install each size. Rotation mode: Siding (ceramic / iron plate), ALC, thin iron plate Vibration mode: block, brick, mortar * ... Read More
    Effective Length (mm)  130  Overall Length (mm)  172  Blade Thickness (mm)  Suitable Drill  PCD-230 
    Rating:
    50%
    from S$97.99
    Min. 2 days
  34. Hybrid core drill (cutter)
    MIYANAGA Hybrid core drill (cutter)
    For drilling holes in stainless steel plates and composite materials such as control panels. The unique cutting edge shape makes it possible to drill holes in various composite materials. For stacking composite materials such as kitchen counters and system bath boards. For metal siding and variou... Read More
    Effective Length (mm)  50 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  35. Daimo drill light bit
    Shibuya Daimo drill light bit
    A diamond core drill that uses a diamond bit to drill reinforced concrete and all other materials in a short amount of time without worrying about dust and noise pollution. Drilling of concrete structures such as roads, dams, tunnels, bridges, civil engineering, and sampling of cores (test pieces... Read More
    Spanner  4 sides  Mounting Screw Diameter  M27 screw  Suitable Model  TS-092,132,162 
    Rating:
    70%
    from S$199.90
    Min. 2 days
  36. Core Bit Smart One Laser C Rod Bond M
    Hakken Core Bit Smart One Laser C Rod Bond M
    All spanner hanging dimensions: 32 mm. The "Hayanuki" type that supports bit biting is Φ75 or more. * The effective length does not include the height of the tip. The total length is the tip length when new.
    Effective Length (mm)  260  Overall Length (mm)  313  Specification  C rod screw  Suitable Model  SPJ, SPF series 
    from S$259.90
    Min. 2 days
  37. Core drill for vibration-S core (set) SDS plus shank
    MIYANAGA Core drill for vibration-S core (set) SDS plus shank
    A cutting edge shape that makes effective use of the striking force and rotational force of a vibrating drill. Clean drilling is possible without cracks on the work surface. For drilling blocks, mortar, etc.
    from S$149.90
    Min. 2 days
  38. Core bit for hammer
    MIYANAGA Core bit for hammer
    The structure that efficiently transmits the powerful power of a heavy-duty hammer drill to the cutting edge enables high-speed drilling of concrete. Accurate positioning is possible by adopting the center pin method. For drilling holes in reinforced concrete, etc.
    Effective Length (mm)  100  Compatible Motor  Heavy hammer drill  Cutter Blade Length (mm)  150 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  39. Dragon diamond core drill
    HOUSE B.M Dragon diamond core drill
    You can easily drill holes in difficult-to-cut materials such as reinforced concrete with your own rotary drill without using water. Reinforced concrete, heavy blocks, For dry drilling work on hard tiles, hard ceramic siding, etc.
    Effective Length (mm)  150  Overall Length (mm)  300 
    Rating:
    50%
    from S$299.90
    Min. 2 days
  40. Core bit for hammer 600W (set)
    MIYANAGA Core bit for hammer 600W (set)
    The structure that efficiently transmits the power of a lightweight hammer drill to the cutting edge enables speedy large-diameter drilling. Compatible with various lightweight hammer drills by adopting SDS shank. Accurate positioning is possible by adopting the center pin method. For drilling ho... Read More
    Cutter Blade Length (mm)  105  Specification  Perforable material / block  Effective Length (mm)  70  Suitable Material  Unreinforced concrete, mortar 
    from S$129.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 599

Set Ascending Direction