All Category

Core Drill Sets

View : Grid List
Filter

Items 1 - 40 of 305

Set Ascending Direction
  1. DL core BOX kit
    MIYANAGA DL core BOX kit
    from S$259.90
    Min. 5 days
  2. All-core drill L150 series LV type (SDS plus shank)
    SANKO TECHNO All-core drill L150 series LV type (SDS plus shank)
    Effective Length (mm)  150  Blade Thickness (mm)  Specification  Center drill / CD-10.0 × 200 used  Suitable Model  Lightweight hammer drill  Abrasive Materials  Mortar, block, brick, ceramic siding  Shank No.  RV-LS-SDS  Shank  SDSplus  Shank Diameter (mm)  Φ10 
    Rating:
    85%
    from S$86.99
    Min. 2 days
  3. Multi-use Core Drill Full Set
    HOUSE B.M Multi-use Core Drill Full Set
    The newly developed multi-blade type enables drilling in a wide range of materials such as siding (ceramic, metal), ALC (reinforcing bar), deck plate, thin iron plate (1.2 mm or less), block, mortar, and wood. PAT. Wide tip makes it easy to remove cutting chips. The "Waste Removal Pon! Cente... Read More
    Effective Length (mm)  130  Overall Length (mm)  310 
    Rating:
    79%
    from S$149.90
    Min. 2 days
  4. ES Core Drill Dry Diamond (SDS Shank)
    UNIKA ES Core Drill Dry Diamond (SDS Shank)
    Can be used to drill holes in reinforced concrete (cut up to 3 minutes) without using water. Vibration noise is greatly reduced by using the center pin method and cutting only the rotational force. Work material: Reinforced concrete (cut to 3 minutes), hard siding board, resin-based artificial ma... Read More
    Rating:
    89%
    from S$279.90
    Min. 2 days
  5. ES core drill for ALC (SDS shank)
    UNIKA ES core drill for ALC (SDS shank)
    Corresponds to the characteristics of ALC. Achieves large-diameter drilling work on ALC plates, which are difficult-to-cut materials. Easy cutting of piano wire and halves with ALC board with outstanding rotational force. The carbide tip of the cutting edge is made of a material with high wear re... Read More
    Rating:
    78%
    from S$109.90
    Min. 2 days
  6. ES Core Drill for Vibration (SDS Shank)
    UNIKA ES Core Drill for Vibration (SDS Shank)
    It gives vibration and rotation to the cutting edge and cuts while crushing the work material. Allows for faster drilling work.
    Abrasive Materials  Block brick, mortar  Shank Shape  SDS-plus  Compatible Motor  Vibration drill 
    Rating:
    78%
    from S$109.90
    Min. 2 days
  7. Polyclick series vibration core drill S core (cutter)
    MIYANAGA Polyclick series vibration core drill S core (cutter)
    Cutting edge shape that can effectively utilize the striking force and rotational force of a vibrating drill. Clean drilling is possible without cracks on the work surface. For drilling holes in blocks, mortar, etc.
    Rating:
    96%
    from S$77.99
    Min. 2 days
  8. Charging multi-drill bit 3-pack (for hexagonal impact driver)
    BOSCH Charging multi-drill bit 3-pack (for hexagonal impact driver)
    [Charging multi-drill bit] A set of 3 for a great deal! Uses a 6.35mm hexagonal shaft shank. Use a cordless impact screwdriver to easily and effortlessly drill holes in various materials! "One is OK!" ● Sharp tip for easy positioning ● High-density carbide tip ● Diamond precision polish... Read More
    Effective Length (mm)  45  Shank Diameter (mm)  6.35  Overall Length (mm)  90  Material  Blade: High-density carbide tip  Function  Impact, vibration, rotation 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  9. ES core drill for ALC (straight shank)
    UNIKA ES core drill for ALC (straight shank)
    Corresponds to the characteristics of ALC. Achieves large-diameter drilling work on ALC plates, which are difficult-to-cut materials. Easy cutting of piano wire and halves with ALC board with outstanding rotational force. The carbide tip of the cutting edge is made of a material with high wear re... Read More
    Shank Shape  10 / 13mm chuck combined shank  Abrasive Materials  ALC board, plaster board 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  10. ES Core Drill for Vibration (Straight Shank)
    UNIKA ES Core Drill for Vibration (Straight Shank)
    Shank Shape  10 / 13mm chuck combined shank  Blade Thickness (mm)  Abrasive Materials  Block brick, mortar  Compatible Motor  Vibration drill 
    Rating:
    68%
    from S$109.90
    Min. 2 days
  11. Drymond core drill (set) SDS plus shank
    MIYANAGA Drymond core drill (set) SDS plus shank
    It is a dry type and can drill holes in reinforced concrete and hume pipes. Carbide center pin ensures positioning. The cutter has a screw on the outer circumference for good chip discharge. For plumbing work for air conditioners, water, gas, electricity, etc. Reinforcing bar (D13: 4 minutes) For... Read More
    Effective Length (mm)  150  Compatible Motor  Electric drill * Use only for rotation.  Suitable for  (Center pin) PCDCP3  Cutter Blade Length (mm)  180 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  12. Wooding Core Drill (Set) SDS Plus Shank
    MIYANAGA Wooding Core Drill (Set) SDS Plus Shank
    It is compatible with various wall materials such as nitrogen-based siding, metal-based siding, and wood, and its unique cutting edge shape allows safe cutting without nails getting caught. Drilling work for metal siding, wood, gypsum board, veneer, slate, vinyl chloride, FRP, etc. * When drillin... Read More
    Compatible Motor  Electric drill * Use only for rotation.  Shank  SDS  Effective Length (mm)  130 (Cutter length 160) 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  13. Diamond core drill
    TRUSCO Diamond core drill
    A wet cutting tool with a hole saw shape and diamond electrodeposited on the blade. For drilling holes for tiles, blocks, bricks, etc. For electrical equipment, piping, wiring * Please use an electric drill with power consumption of 500W or more and a speed control function. It cannot be used for... Read More
    Material / Finish  (Main unit, guide ring) S45C  Maximum Processing Thickness (mm)  30  Effective Length (mm)  35.5  Overall Length (mm)  65 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  14. Charging diamond core bit Semi-dry
    UNIKA Charging diamond core bit Semi-dry
    Effective Length (mm)  15  Shank Diameter (mm)  6.35  Material  Blade part: Diamond 
    Rating:
    53%
    from S$77.99
    Min. 2 days
  15. ES core drill multi-type (SDS shank)
    UNIKA ES core drill multi-type (SDS shank)
    Multi-use for drilling holes in siding walls, gypsum boards, FRP, plywood, PVC boards, composite materials, etc. A pocket shape that takes into consideration the efficiency of chip discharge allows smooth drilling of thick plates and deep holes.
    Rating:
    95%
    from S$97.99
    Min. 2 days
  16. ES Core Drill Dry Diamond (Straight Shank)
    UNIKA ES Core Drill Dry Diamond (Straight Shank)
    Can be used to drill holes in reinforced concrete (cut up to 3 minutes) without using water. Vibration noise is greatly reduced by using the center pin method and cutting only the rotational force. Uses a "10mm / 13mm chuck combined shank" that can be used with any drill chuck diameter.... Read More
    Rating:
    100%
    from S$199.90
    Min. 2 days
  17. Wooding Core Drill (Set) Straight Shank
    MIYANAGA Wooding Core Drill (Set) Straight Shank
    Compatible with a variety of wall materials such as ceramics, metal siding, and wood. The unique cutting edge shape allows safe cutting without nails getting caught. For drilling holes in metal siding, ceramic siding, wood, gypsum board, veneer, laminated wood, slate, floor panel, PVC, artificial... Read More
    Compatible Motor  Electric drill * Use only for rotation.  Effective Length (mm)  130 (Cutter length 160) 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  18. Core drill for ALC (set) SDS plus shank
    MIYANAGA Core drill for ALC (set) SDS plus shank
    ALC and rebar can be cut safely and easily with a design that considers the balance between the cutting edge and the tip pocket. For drilling holes in ALC materials. * Please use "Hyper Diamond Core Drill" for drilling ALCΦ250 / 260/300/310.
    Effective Length (mm)  130  Cutter Blade Length (mm)  160 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  19. Daimo drill light bit
    Shibuya Daimo drill light bit
    A diamond core drill that uses a diamond bit to drill reinforced concrete and all other materials in a short amount of time without worrying about dust and noise pollution. Drilling of concrete structures such as roads, dams, tunnels, bridges, civil engineering, and sampling of cores (test pieces... Read More
    Spanner  4 sides  Mounting Screw Diameter  M27 screw  Suitable Model  TS-092,132,162 
    Rating:
    70%
    from S$199.90
    Min. 2 days
  20. Core Bit Smart One Laser C Rod Bond M
    Hakken Core Bit Smart One Laser C Rod Bond M
    All spanner hanging dimensions: 32 mm. The "Hayanuki" type that supports bit biting is Φ75 or more. * The effective length does not include the height of the tip. The total length is the tip length when new.
    Effective Length (mm)  260  Overall Length (mm)  313  Specification  C rod screw  Suitable Model  SPJ, SPF series 
    from S$259.90
    Min. 2 days
  21. Core drill for vibration-S core (set) SDS plus shank
    MIYANAGA Core drill for vibration-S core (set) SDS plus shank
    A cutting edge shape that makes effective use of the striking force and rotational force of a vibrating drill. Clean drilling is possible without cracks on the work surface. For drilling blocks, mortar, etc.
    from S$149.90
    Min. 2 days
  22. Dragon diamond core drill
    HOUSE B.M Dragon diamond core drill
    You can easily drill holes in difficult-to-cut materials such as reinforced concrete with your own rotary drill without using water. Reinforced concrete, heavy blocks, For dry drilling work on hard tiles, hard ceramic siding, etc.
    Effective Length (mm)  150  Overall Length (mm)  300 
    Rating:
    50%
    from S$299.90
    Min. 2 days
  23. Core bit for hammer 600W (set)
    MIYANAGA Core bit for hammer 600W (set)
    The structure that efficiently transmits the power of a lightweight hammer drill to the cutting edge enables speedy large-diameter drilling. Compatible with various lightweight hammer drills by adopting SDS shank. Accurate positioning is possible by adopting the center pin method. For drilling ho... Read More
    Cutter Blade Length (mm)  105  Specification  Perforable material / block  Effective Length (mm)  70  Suitable Material  Unreinforced concrete, mortar 
    from S$129.90
    Min. 5 days
  24. FRP Core Drill (Set)
    MIYANAGA FRP Core Drill (Set)
    With a cutting edge shape that produces sharp sharpness, reinforcing materials such as glass fiber, which is a new building material, can be cut cleanly, and work can be done without causing roughness on the work surface. The deep tip pocket enhances the heat dissipation effect and makes it easy ... Read More
    Effective Length (mm)  45  Suitable Material  FRP, wood, composite material, PVC pipe  Compatible Motor  Electric drill (Use only for rotation) 
    from S$97.99
    Min. 5 days
  25. DL core charging
    MIYANAGA DL core charging
    With an impact drill, you can drill holes smoothly without burning wood. Uses a unique 2-step blade that has a good bite. Work Material: Wood, Plywood, Resin Material, PVC Pipe, Artificial Marble, Access Floor. * Use a charging screwdriver drill to drill holes in metal. Charging impact drills can... Read More
    Blade Thickness (mm)  2.2  Effective Length (mm)  40  Shank Diameter (mm)  6.35 
    Rating:
    100%
    from S$58.99
    Min. 5 days
  26. All-core drill L150 series LV type (SDSplus shank)
    SANKO TECHNO All-core drill L150 series LV type (SDSplus shank)
    A simple design specializing in drilling performance has realized weight reduction. The ideal effective length of 150 mm, which is derived from the thickness of composite building materials, is used for all sizes. The discharge of chips has been dramatically improved, and the workability of drill... Read More
    Suitable Model  Lightweight hammer drill (hammer mode)  Effective Length (mm)  150  Shank  SDSplus  Blade Thickness (mm) 
    from S$119.90
    Min. 2 days
  27. Galva Wood Core Drill (Set) SDS Plus Shank
    MIYANAGA Galva Wood Core Drill (Set) SDS Plus Shank
    The unique tip shape improves the bite to metal. By adopting a 2-step blade, chips can be discharged smoothly. Safely cut without nails getting caught. It penetrates composite materials and laminated boards in one shot. By using the guide bar, the center hole does not become large and metal sidin... Read More
    Suitable for  (Center drill) PCGWCD225  Compatible Motor  Electric drill * Use only for rotation. 
    Rating:
    80%
    from S$199.90
    Min. 5 days
  28. ES core drill multi type (straight shank)
    UNIKA ES core drill multi type (straight shank)
    Multi-use for drilling holes in siding walls, gypsum boards, FRP, plywood, PVC boards, composite materials, etc. A pocket shape that takes into consideration the efficiency of chip discharge allows smooth drilling of thick plates and deep holes.
    Shank Shape  10 / 13mm chuck combined shank 
    Rating:
    83%
    from S$97.99
    Min. 2 days
  29. Vibrating drill bit 3 pieces set (hexagonal impact driver compatible)
    BOSCH Vibrating drill bit 3 pieces set (hexagonal impact driver compatible)
    [Vibration drill bit] A set of 3 for a great deal! Uses a 6.35mm hexagonal shaft shank. Dual wield that can be used with both impact drivers and vibration drills! ● Accurate positioning ● Fast drilling compatible models Cordless impact driver, electric drill, vibration drill Drilling concrete, mo... Read More
    Shank Diameter (Φmm)  6.35  Effective Length (mm)  45  Overall Length (mm)  90 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  30. Daimo Drill Blue Bit
    Shibuya Daimo Drill Blue Bit
    A diamond core drill that uses a diamond bit to drill reinforced concrete and all other materials in a short amount of time without worrying about dust and noise pollution.
    Mounting Screw Diameter  A lot screw 
    Rating:
    80%
    from S$229.90
    Min. 4 days
  31. Siding Wood Core (Straight / SDS Shank)
    HOUSE B.M Siding Wood Core (Straight / SDS Shank)
    The blade design for speed drilling of wood and siding materials has realized comfortable work in rotation mode. The newly developed Radi One Shank System makes it easy to replace with other size core bodies. Since it comes with two shanks, a straight type and an SDS type, it can be mounted on bo... Read More
    Set Contents  Cutter, center drill, shank  Overall Length (mm)  330  Effective Length (mm)  150  Blade Thickness (mm)  2.5 
    from S$149.90
    Min. 4 days
  32. Hyper diamond core drill (set) SDS plus shank
    MIYANAGA Hyper diamond core drill (set) SDS plus shank
    Uses diamond abrasive grains for the cutting edge and has good machinability. Safe work is possible with little catching. Can be cut into a wide range of work materials. Easy to cut light sky. Can be drilled without entanglement of heat insulating material. For drilling holes in composite walls w... Read More
    Compatible Motor  Electric drill * Use only for rotation.  Suitable for  (Center pin) PCHPCP3  Effective Length (mm)  130 (Cutter length 160mm) 
    Rating:
    90%
    from S$249.90
    Min. 5 days
  33. Drymond core drill (set) straight shank
    MIYANAGA Drymond core drill (set) straight shank
    You can drill holes in reinforced concrete with a dry method. Carbide center pin ensures positioning. The cutter has an outer peripheral screw that discharges chips well. For plumbing work for air conditioners, water, gas, electricity, etc. Reinforcing bar (D13: 4 minutes) For dry drilling work o... Read More
    Effective Length (mm)  150  Suitable for  (Center pin) PCDCP3  Compatible Motor  Electric drill * Use only for rotation.  Cutter Blade Length (mm)  180 
    Rating:
    60%
    from S$329.90
    Min. 5 days
  34. Drymond core drill for dry block (set) SDS plus shank
    MIYANAGA Drymond core drill for dry block (set) SDS plus shank
    Dry type block, weight / decorative block, extruded cement can be drilled. Carbide center pin ensures positioning. The cutter has a screw on the outer circumference for good chip discharge. For plumbing work for air conditioners, water, gas, electricity, etc. For dry drilling of block walls (rein... Read More
    Effective Length (mm)  150 (Cutter length 180mm)  Suitable for  (Center pin) PCBCP3 
    Rating:
    100%
    from S$329.90
    Min. 5 days
  35. Galva Wood Core Drill (Set) Straight Shank
    MIYANAGA Galva Wood Core Drill (Set) Straight Shank
    The unique tip shape improves the bite to metal. By adopting a 2-step blade, chips can be discharged smoothly. Safely cut without nails getting caught. It penetrates composite materials and laminated boards in one shot. By using the guide bar, the center hole does not become large and metal sidin... Read More
    Compatible Motor  Electric drill * Use only for rotation.  Suitable for  (Center drill) PCGWCD225 
    from S$169.90
    Min. 5 days
  36. Core drill for PVC pipe (set)
    MIYANAGA Core drill for PVC pipe (set)
    By adopting a one-touch cutting edge shape that emphasizes sharpness, which enables high-speed drilling with a rotary drill, the cutter and shank can be easily disassembled, and cutting pieces can be easily taken out.
    Chuck Dimension (mm)  13 (L Shank)  Effective Length l (mm)  80  Suitable for  Electric drill (Use only for rotation.)  Cutter Blade Length (mm)  110 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  37. Dragon Diamond Core Drill Radio One Shank Type
    HOUSE B.M Dragon Diamond Core Drill Radio One Shank Type
    You can easily drill holes in soft-cut materials such as reinforced concrete with your own rotary drill without using water. The sprayed dragon groove on the outer circumference of the core has a high effect of discharging chips, enabling speedy drilling work. The newly developed Radi One Shank S... Read More
    Effective Length (mm)  150  Blade Thickness (mm)  3.5  Overall Length (mm)  330  Set Contents  Cutter, center pin, shank 
    Rating:
    100%
    from S$379.90
    Min. 6 days
  38. UR21 Vibration SDS Shank
    UNIKA UR21 Vibration SDS Shank
    [Basic model from small diameter to large diameter. ] A core drill for vibration that has both accuracy and efficiency with a blade shape that is ideal for hard wall materials. A small vibration and rotation are applied to the cutting edge, and the work material is crushed while cutting, enabling... Read More
    from S$159.90
    Min. 6 days
  39. SDS core bit SDS shank
    K.I. Drill SDS core bit SDS shank
    Work efficiency is improved because cutting resistance is low due to percussion! Supports small size and light weight! (600W type) Demonstrates its power in the diameter of 22-80Φ! Speed up without the need for a guide plate! Cutting work of reinforced concrete, block stone, etc.
    Conditions to Use  Rotation + vibration  Effective Length (mm)  150  Specification  Plug-in: SDS shank 
    from S$199.90
    Min. 6 days
  40. UR21 Dry diamond SDS shank
    UNIKA UR21 Dry diamond SDS shank
    Can be used to drill holes in reinforced concrete (cut up to 3 minutes) without using water. Vibration noise is greatly reduced by using the center pin method and cutting only the rotational force. Reinforced concrete, hard siding board, resin-based artificial marble, mortar, soft siding board, b... Read More
    Rating:
    20%
    from S$299.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 305

Set Ascending Direction