All Category

Core Drill Cutters

View : Grid List
Filter

Items 1 - 40 of 174

Set Ascending Direction
  1. Core drill CD-DZ body
    Tsuboman Core drill CD-DZ body
    Penetration work for concrete, hume pipes, etc. * No hitting, vibration, or hammering
    Effective Length (mm)  195 
    from S$149.90
    Min. 4 days
  2. SPJ type core drill (000001590)
    Hakken SPJ type core drill (000001590)
    A lightweight compact drill based on functionalism. It is a one-touch handle. For drilling holes in reinforced concrete, stone and asphalt * Bits are sold separately.
    Bit Diameter (mm)  (Maximum) 160  Rated Current (A)  14  Mounting Screw  (Core bit) C rod screw  Power Input (V)  AC100(50/60Hz)  Power Consumption (W)  1330  Trusco Part No.  794-8743  Power Cable (m)  2.5  Stroke (mm)  331  Mass (kg)  8.2  Type  Standard 
    from S$1,999.00
    Min. 5 days
  3. Wooding core drill (cutter)
    MIYANAGA Wooding core drill (cutter)
    Due to the unique shape of the cutting edge, nails do not get caught and cutting is possible safely. For drilling holes in metal siding, ceramic siding, wood, gypsum board, veneer, laminated wood, slate, floor panel, PVC, artificial marble, FRP, etc. For mounting pilot holes for downlights, motio... Read More
    Compatible Motor  Electric drill * Use only for rotation.  Specification  Perforable material / PVC pipe  Effective Length (mm)  130 (Cutter length 160mm) 
    Rating:
    93%
    from S$55.99
    Min. 2 days
  4. Drymond core drill (cutter)
    MIYANAGA Drymond core drill (cutter)
    It is a dry type and can drill holes in reinforced concrete and hume pipes. Carbide center pin ensures positioning. The cutter has a screw on the outer circumference for good chip discharge. For plumbing work for air conditioners, water, gas, electricity, etc. Reinforcing bar (D13: 4 minutes) For... Read More
    Suitable for  Electric drill * Use only for rotation.  Effective Length (mm)  150  Cutter Blade Length (mm)  180 
    Rating:
    92%
    from S$229.90
    Min. 2 days
  5. ALC core drill (cutter)
    MIYANAGA ALC core drill (cutter)
    ALC and rebar can be cut safely and easily with a design that considers the balance between the cutting edge and the tip pocket. For drilling holes in ALC materials. * Please use "Hyper Diamond Core Drill" for drilling ALCΦ250 / 260/300/310.
    Rating:
    100%
    from S$77.99
    Min. 2 days
  6. Wooding core drill short type (cutter)
    MIYANAGA Wooding core drill short type (cutter)
    Due to the unique shape of the cutting edge, nails do not get caught and cutting is possible safely. For drilling holes in metal siding, ceramic siding, wood, gypsum board, veneer, laminated wood, slate, floor panel, PVC, artificial marble, FRP, etc. For mounting pilot holes for downlights, motio... Read More
    Effective Length (mm)  80 (cutter length 110mm)  Compatible Motor  Electric drill * Use only for rotation.  Specification  Perforable material / PVC pipe 
    Rating:
    85%
    from S$49.99
    Min. 2 days
  7. Galva wood core drill (cutter)
    MIYANAGA Galva wood core drill (cutter)
    The unique tip shape improves the bite to metal. By adopting a 2-step blade, chips can be discharged smoothly. Safely cut without nails getting caught. It penetrates composite materials and laminated boards in one shot. By using the guide bar, the center hole does not become large and metal sidin... Read More
    from S$97.99
    Min. 2 days
  8. Hyper diamond core drill (cutter)
    MIYANAGA Hyper diamond core drill (cutter)
    Uses diamond abrasive grains for the cutting edge and has good machinability. Safe work is possible with little catching. Can be cut into a wide range of work materials. Easy to cut light sky. Can be drilled without entanglement of heat insulating material. For drilling holes in composite walls w... Read More
    Effective Length (mm)  130 (Cutter length 160mm)  Compatible Motor  Electric drill * Use only for rotation. 
    Rating:
    68%
    from S$109.90
    Min. 2 days
  9. Multi-purpose core drill (Body)
    HOUSE B.M Multi-purpose core drill (Body)
    It is a replacement blade body for a multi-purpose core drill. It is a replacement blade body of the Rajiwan Shank series of House BM. If you have a Radiwan shank, you can install each size. Rotation mode: Siding (ceramic / iron plate), ALC, thin iron plate Vibration mode: block, brick, mortar * ... Read More
    Effective Length (mm)  130  Overall Length (mm)  172  Blade Thickness (mm)  Suitable Drill  PCD-230 
    Rating:
    50%
    from S$97.99
    Min. 2 days
  10. Hybrid core drill (cutter)
    MIYANAGA Hybrid core drill (cutter)
    For drilling holes in stainless steel plates and composite materials such as control panels. The unique cutting edge shape makes it possible to drill holes in various composite materials. For stacking composite materials such as kitchen counters and system bath boards. For metal siding and variou... Read More
    Effective Length (mm)  50 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  11. Core bit for hammer
    MIYANAGA Core bit for hammer
    The structure that efficiently transmits the powerful power of a heavy-duty hammer drill to the cutting edge enables high-speed drilling of concrete. Accurate positioning is possible by adopting the center pin method. For drilling holes in reinforced concrete, etc.
    Effective Length (mm)  100  Compatible Motor  Heavy hammer drill  Cutter Blade Length (mm)  150 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  12. Wetmond core drill (cutter)
    MIYANAGA Wetmond core drill (cutter)
    Ideal for drilling difficult-to-cut materials such as reinforced concrete, hume pipes, stones, and magnetic tiles. One-touch method that does not require tools to replace the cutting edge. Sharpness that easily cuts reinforcing bars with just rotational force. The internal water injection method ... Read More
    Rating:
    80%
    from S$249.90
    Min. 5 days
  13. FRP Core Drill (Cutter)
    MIYANAGA FRP Core Drill (Cutter)
    With a cutting edge shape that produces sharp sharpness, reinforcing materials such as glass fiber, which is a new building material, can be cut cleanly, and work can be done without causing roughness on the work surface. The deep tip pocket enhances the heat dissipation effect and makes it easy ... Read More
    Compatible Motor  Electric drill (Use only for rotation)  Suitable Material  FRP, wood, composite material, PVC pipe  Effective Length (mm)  45 
    Rating:
    100%
    from S$38.99
    Min. 5 days
  14. UR21 dry diamond body
    UNIKA UR21 dry diamond body
    Can be used to drill holes in reinforced concrete (cut up to 3 minutes) without using water. Vibration noise is greatly reduced by using the center pin method and cutting only the rotational force. Reinforced concrete, hard siding board, resin-based artificial marble, mortar, soft siding board, b... Read More
    from S$179.90
    Min. 2 days
  15. Drymond core drill for block (cutter)
    MIYANAGA Drymond core drill for block (cutter)
    Dry type block, weight / decorative block, extruded cement can be drilled. Carbide center pin ensures positioning. The cutter has a screw on the outer circumference for good chip discharge. For plumbing work for air conditioners, water, gas, electricity, etc. For dry drilling of block walls (rein... Read More
    Effective Length (mm)  150 (Cutter length 180mm)  Compatible Motor  Electric drill * Use only for rotation. 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  16. UR21 body for vibration
    UNIKA UR21 body for vibration
    [Basic model from small diameter to large diameter. ] A core drill for vibration that has both accuracy and efficiency with a blade shape that is ideal for hard wall materials. A small vibration and rotation are applied to the cutting edge, and the work material is crushed while cutting, enabling... Read More
    from S$85.99
    Min. 6 days
  17. Core drill for hammer drill HC type Body
    UNIKA Core drill for hammer drill HC type Body
    * For part numbers of HC-32B and later, a guide plate is included as standard. * Since the HC-25B and HC-29B do not require a center pin, a guide plate is not included.
    from S$86.99
    Min. 6 days
  18. Core bit 600W for hammer (cutter)
    MIYANAGA Core bit 600W for hammer (cutter)
    The structure that efficiently transmits the power of a lightweight hammer drill to the cutting edge enables speedy large-diameter drilling. Compatible with various lightweight hammer drills by adopting SDS shank. Accurate positioning is possible by adopting the center pin method. For drilling ho... Read More
    Effective Length (mm)  70  Cutter Blade Length (mm)  105 
    from S$77.99
    Min. 5 days
  19. Diamond core cutter for photovoltaic (PV) roof tiles
    MIYANAGA Diamond core cutter for photovoltaic (PV) roof tiles
    Suitable Model  Rotary drill  Material (Blade)  Diamond  Effective Length (mm)  30 
    from S$56.99
    Min. 5 days
  20. UR21 composite body
    UNIKA UR21 composite body
    With a 2-blade set that precedes the inner blade, it is possible to drill holes in metal-clad siding materials, stainless-steel-clad wood, and composite materials such as [metal plate + heat insulating material + plywood] in one shot. When drilling holes in wood-based materials, it is possible to... Read More
    from S$109.90
    Min. 6 days
  21. Core drill for PVC pipe (cutter)
    MIYANAGA Core drill for PVC pipe (cutter)
    For accurate large-mouth drilling in PVC pipes. A cutting edge shape that emphasizes sharpness that enables high-speed drilling with a rotary drill. By adopting the one-touch method, the cutter and shank can be easily disassembled, and the cutting pieces can be easily taken out. For drilling larg... Read More
    Chuck Dimension (mm)  13 (L Shank)  Cutter Blade Length (mm)  110  Compatible Motor  Electric drill (Use only for rotation.)  Suitable Material  PVC pipe  Effective Length (mm)  80 
    from S$159.90
    Min. 5 days
  22. Rotating core drill (cutter)
    MIYANAGA Rotating core drill (cutter)
    Even with composite materials, sharp and speedy large-diameter drilling is possible. A sharp cutting edge that produces sharp sharpness with a rotary drill. Even with brittle materials, the work surface does not crack due to its excellent sharpness, and it is possible to make clean holes. For dri... Read More
    Effective Length (mm)  130  Compatible Motor  Electric drill (Use only for rotation.)  Suitable Material  Composite material  Cutter Blade Length (mm)  160 
    from S$77.99
    Min. 5 days
  23. S-LOCK DL core (core only)
    MIYANAGA S-LOCK DL core (core only)
    from S$43.99
    Min. 5 days
  24. Siding wood core spare blade
    HOUSE B.M Siding wood core spare blade
    * SWB alone cannot be used.
    Effective Length (mm)  150  Material  Blade: Carbide tip  Blade Thickness (mm)  2.5  Overall Length (mm)  190 
    from S$58.99
    Min. 6 days
  25. Composite core drill (cutter)
    MIYANAGA Composite core drill (cutter)
    With a hand-held electric drill, it is possible to drill holes in resin-based artificial marble, FRP, composite materials, and wood. By adopting a kebiki blade, it is possible to make clean holes in fibrous materials. For drilling holes in plywood, gypsum board, interior materials, etc. For drill... Read More
    from S$99.90
    Min. 5 days
  26. Wet diamond core drill DC type body
    UNIKA Wet diamond core drill DC type body
    from S$199.90
    Min. 6 days
  27. DL core cutter
    MIYANAGA DL core cutter
    Effective Length (mm)  40 
    from S$38.99
    Min. 2 days
  28. UR21 multi-type body
    UNIKA UR21 multi-type body
    Multi-use for drilling holes in siding walls, gypsum boards, FRP, plywood, PVC boards, composite materials, etc. A pocket shape that takes into consideration the efficiency of chip discharge allows smooth drilling of thick plates and deep holes. Soft siding board, wood, PVC board, FRP, gypsum boa... Read More
    from S$77.99
    Min. 6 days
  29. Thin one real bit
    Rex Industries Thin one real bit
    Laser welding eliminates chip flying. The sharp sharpness unique to thin-walled bits. Drilling into reinforced concrete, stone, etc.
    Blade height (mm)  Effective Length (mm)  250 
    from S$249.90
    Min. 3 days
  30. Wet Monde Core Cutter Long
    MIYANAGA Wet Monde Core Cutter Long
    Effective Length (mm)  220  Cutter Blade Length (mm)  250 
    from S$299.90
    Min. 5 days
  31. SDS core bit body
    K.I. Drill SDS core bit body
    Work efficiency is improved because cutting resistance is low due to percussion! Supports small size and light weight! (600W type) Demonstrates its power in the diameter of 22-80Φ! Speed up without the need for a guide plate! Cutting work of reinforced concrete, block stone, etc. * Shank and cent... Read More
    Conditions to Use  Rotation + vibration  Effective Length (mm)  150 
    from S$159.90
    Min. 6 days
  32. Drymond core cutter long
    MIYANAGA Drymond core cutter long
    Effective Length (mm)  220 
    from S$259.90
    Min. 5 days
  33. Smart Sepa Bond M
    Hakken Smart Sepa Bond M
    Multi-layer (multi-layer) Structural chip (balanced type)
    from S$169.90
    Min. 6 days
  34. Dragon diamond core drill spare blade
    HOUSE B.M Dragon diamond core drill spare blade
    You can easily drill holes in soft-cut materials such as reinforced concrete with your own rotary drill without using water. The sprayed dragon groove on the outer circumference of the core has a high effect of discharging chips, enabling speedy drilling work. The newly developed Radi One Shank S... Read More
    Overall Length (mm)  195  Blade Thickness (mm)  3.5 
    from S$279.90
    Min. 6 days
  35. UR21 + Blaze diamond + body
    UNIKA UR21 + Blaze diamond + body
    [No vibration, low noise. Smooth and clean drilling. ] Soft and hard siding material that is easily broken only by rotational force can be drilled neatly. The spiral groove on the outer circumference of the body and the blaze diamond cutting edge prevent clogging and achieve outstanding sharpness... Read More
    from S$139.90
    Min. 6 days
  36. A lot green bit 250L
    Rex Industries A lot green bit 250L
    Reza welding eliminates tip skipping. Sharp sharpness unique to thin-walled bits. Drilling into reinforced concrete, stone materials, etc.
    Diamond width (mm)  Effective Length (mm)  250 
    from S$279.90
    Min. 4 days
  37. Diamond core bit
    ESCO Diamond core bit
    from S$269.90
    Min. 4 days
  38. Hyper diamond core drill short type (cutter)
    MIYANAGA Hyper diamond core drill short type (cutter)
    Uses diamond abrasive grains for the cutting edge and has good machinability. Safe work is possible with little catching. Can be cut into a wide range of work materials. Easy to cut light sky. Can be drilled without entanglement of heat insulating material. For drilling holes in composite walls w... Read More
    Compatible Motor  Electric drill * Use only for rotation.  Chuck Dimension (mm)  13 (L Shank)  Effective Length (mm)  80 (cutter length 110mm) 
    from S$129.90
    Min. 5 days
  39. Hyper diamond core drill (cutter)
    MIYANAGA Hyper diamond core drill (cutter)
    Uses diamond particles for the cutting edge and has good machinability. Safe work is possible with little catching. Can be cut into a wide range of work materials. Insulation material can be drilled without getting entangled. Smooth drilling is possible without getting caught in PVC rib pipes and... Read More
    Effective Length (mm)  130  Suitable Model  Electric drill (for rotation only) 
    from S$119.90
    Min. 5 days
  40. Spare blade for 100mm wood core drill
    ESCO Spare blade for 100mm wood core drill
    Esco Part No.  EA824WZ-100 
    from S$189.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 174

Set Ascending Direction