All Category

Magnetic Drill Press Related

Magnetic drilling tools are drills and cutters used in drilling tools called drilling machines. Magnetic drilling machines are often used for large objects such as steel frames, and are mostly used in factories. Center pins and ballers are attached to the equipment. There are many products suitable for drilling copper and stainless steel plates up to 35mm thick, but there are differences in the size of the cutting edge and the number of blades depending on the size of the hole you want to drill, so it is suitable for your application Let's choose. It will deteriorate as you use it, so frequent inspections and replacements are required.
View : Grid List
Filter

Items 1 - 40 of 188

Set Ascending Direction
  1. Magnetic Drilling Machine Cutter
    MonotaRO Magnetic Drilling Machine Cutter
    You can work efficiently by improving the drilling speed without the need for pilot holes. It is possible to drill holes up to a thickness of 35 mm. For drilling holes in steel plates, shaped steel, stainless steel, cast iron, etc. * Do not use for any purpose other than its intended purpose. * P... Read More
    Effective Length (mm)  35  Overall Length (mm)  74  Applicable Workpiece Materials  Mild steel, stainless steel  Shank size (mm)  Φ19.05×L23 
    Rating:
    96%
    from S$66.99
    Min. 2 days
  2. Deltagon Metal Borer 350A
    MIYANAGA Deltagon Metal Borer 350A
    Durability is greatly improved due to the unique shape of the 3-split cutting edge. Workability and chip evacuation are also greatly improved. Also compatible with SM / SN materials. For drilling holes in steel plates, shaped steel, stainless steel plates, cast iron, etc. with a thickness of up t... Read More
    Shank size (mm)  19.05  Effective Length (mm)  35 
    Rating:
    60%
    from S$77.99
    Min. 2 days
  3. Deltagon Metal Borer 350
    MIYANAGA Deltagon Metal Borer 350
    Durability is greatly improved due to the unique shape of the 3-split cutting edge. Workability and chip evacuation are also greatly improved. Also compatible with SM / SN materials. For drilling holes in steel plates, shaped steel, stainless steel plates, cast iron, etc. with a thickness of up t... Read More
    Rating:
    93%
    from S$77.99
    Min. 2 days
  4. Deltagon Metal Borer 500
    MIYANAGA Deltagon Metal Borer 500
    Durability is greatly improved due to the unique shape of the 3-split cutting edge. Workability and chip evacuation are also greatly improved. Also compatible with SM / SN materials. For drilling holes in steel plates, shaped steel, stainless steel plates, cast iron, etc. with a thickness of up t... Read More
    Rating:
    60%
    from S$77.99
    Min. 2 days
  5. Spare blade for light borer (Carbide blade)
    IKURA SEIKI Spare blade for light borer (Carbide blade)
    It has excellent machinability and impact resistance and has a long life. For IS-LB40SW / IS-LB50SW / ISK-LB50SX
    from S$97.99
    Min. 2 days
  6. 25SQ high-speed cutter
    Omi Kogyo 25SQ high-speed cutter
    Shank Diameter (Φmm)  19.05  Blade Thickness T (mm)  3.5  Number of Tips  Quantity  Mass (g)  90 
    from S$149.90
    Min. 2 days
  7. Center pin for light borer
    IKURA SEIKI Center pin for light borer
    Replacement Blades  HCSQ130・140・145・150・160 
    from S$48.99
    Min. 2 days
  8. Cross table
    PROXXON Cross table
    Mass (kg)  3.7  Dimensions, Width W x Depth D x Height H (mm)  350×350×75 
    Rating:
    70%
    from S$299.90
    Min. 2 days
  9. Metal borer Center pin (with carbide)
    MIYANAGA Metal borer Center pin (with carbide)
    Rating:
    100%
    from S$45.99
    Min. 2 days
  10. X-Y Table
    HOZAN (HOZAN TOOL INDUSTRIAL) X-Y Table
    Ideal for precision drilling of substrates, etc. Equal pitch drilling is possible. Can be used in combination with a mini vise.
    Handle scale  1 scale 0.05mm (1 rotation: 1mm)  Table Dimensions (mm)  210×70  Mass (g)  800  Included Accessories  Clamp  Suitable for  For K-21  Specification  K-24 (mini vise) can be mounted 
    Rating:
    40%
    from S$279.90
    Min. 2 days
  11. Metacore Max 35 one-touch type
    UNIKA Metacore Max 35 one-touch type
    Shank Diameter (Φmm)  19.04  Maximum Processing Thickness (mm)  35  Overall Length (mm)  73  Material (Blade)  Carbide tip  Compatible Motor  Magnetic drilling machine 
    from S$119.90
    Min. 2 days
  12. Micro Cloth Table
    PROXXON Micro Cloth Table
    Mass (g)  800  Table Dimensions (mm)  210×70  Handle scale  0.05mm / 1 scale (1mm / 1 rotation) 
    Rating:
    53%
    from S$199.90
    Min. 2 days
  13. Metacore triple center drill
    UNIKA Metacore triple center drill
    Center drill for Metacore Triple (standard type) A step center drill that cushions impact.
    Material  High speed steel (HSS)  Suitable Model  MCTR-20TN~80TN  Overall Length (mm)  75  Mass (g)  17  Trusco Part No.  416-9271  Blade Diameter (Φmm) 
    from S$15.99
    Min. 2 days
  14. Fixed swing for Compact-9
    Mr. Meister Fixed swing for Compact-9
    It is used by fixing it on the lathe bed to prevent runout of long workpieces or workpieces that cannot be supported by the center.
    RoHS directive (corresponding to 10 substances) 
    from S$129.90
    Min. 2 days
  15. Metal borer mini cutter
    MIYANAGA Metal borer mini cutter
    from S$43.99
    Min. 2 days
  16. Deltagon Metal Borer 500A
    MIYANAGA Deltagon Metal Borer 500A
    Durability is greatly improved due to the unique shape of the 3-split cutting edge. Workability and chip evacuation are also greatly improved. Also compatible with SM / SN materials.
    Effective Length (mm)  50 
    from S$86.99
    Min. 5 days
  17. Metal Borer Mini-M Cutter
    MIYANAGA Metal Borer Mini-M Cutter
    Rating:
    100%
    from S$38.99
    Min. 2 days
  18. 25SQ high-speed cutter center pin
    Omi Kogyo 25SQ high-speed cutter center pin
    For both 25SQ and high-speed cutter
    RoHS directive (corresponding to 10 substances) 
    from S$48.99
    Min. 2 days
  19. Metacore Max Center pin
    UNIKA Metacore Max Center pin
    Material  Alloy steel 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  20. 35SQ Clinky Cutter (for 35mm thickness)
    Omi Kogyo 35SQ Clinky Cutter (for 35mm thickness)
    * Shank part is not included. * Center pin is not included.
    Effective Cutting Capacity (mm)  35  Type  CCSQ 
    from S$97.99
    Min. 2 days
  21. Carriage stopper
    Mr. Meister Carriage stopper
    Fix it on the lathe bed so that the tool post and cross slide do not come into contact with the three-claw scroll chuck. This is useful when using automatic feed.
    RoHS directive (corresponding to 10 substances) 
    from S$48.99
    Min. 6 days
  22. Quick change tool post (with 2 tool holders)
    SAKAI MACHINE TOOL Quick change tool post (with 2 tool holders)
    The quick change body is fixed, and the cartridge with the bite set is attached and detached for use. You can easily adjust the height of the cutting edge. The floor board becomes unknown. (No.3585 with 2 tool holders)
    Included Accessories  No.3585 2 byte holders  Suitable Model  ML360 
    Rating:
    100%
    from S$389.90
    Min. 2 days
  23. MB-Mini Shank
    MIYANAGA MB-Mini Shank
    from S$38.99
    Min. 5 days
  24. Metal borer mini cutter Φ12.0
    MIYANAGA Metal borer mini cutter Φ12.0
    By using a carbide tip, smooth drilling can be performed in channel steel. It can be attached to a channel steel drilling machine to drill holes in C-type channel steel and square pipes. * Check the manufacturer name of the drilling machine.
    Mounting Screw  (Shank) 3 / 8-24UNF  Blade Diameter (mm)  12.0  Mass (g)  21  Maximum Processing Thickness (mm)  Trusco Part No.  796-5630  Material (Blade)  Carbide tip  Compatible Motor  Channel steel drilling machine 
    from S$38.99
    Min. 2 days
  25. 25SQ high-speed cutter
    Omi Kogyo 25SQ high-speed cutter
    A small type of 35SQ and 50SQ Clinky Cutter. A high-speed type that does not easily chip even with a small diameter.
    Shank Diameter (Φmm)  19.05  Effective Cutting Thickness (mm)  25  Number of Tips  Blade Thickness (mm)  4.5  Suitable Material  Steel plate, shaped steel plate, etc. 
    from S$149.90
    Min. 2 days
  26. Metacore Max 50 One-touch type
    UNIKA Metacore Max 50 One-touch type
    Maximum Processing Thickness (mm)  50  Compatible Motor  Magnetic drilling machine  Material (Blade)  Carbide tip 
    from S$129.90
    Min. 2 days
  27. Center pin
    Omi Kogyo Center pin
    RoHS directive (corresponding to 10 substances) 
    from S$46.99
    Min. 2 days
  28. Shank assembly
    MIYANAGA Shank assembly
    Rating:
    80%
    from S$129.90
    Min. 5 days
  29. Center pin for 25SQ high-speed cutter
    Omi Kogyo Center pin for 25SQ high-speed cutter
    25SQ High Speed Cutter HCSQ115 / HCS120 Dedicated Center Pin 25SQ High Speed Cutter HCSQ115 / HCS120 Dedicated Center Pin
    Material  SKD-11  Trusco Part No.  807-9916  Mass (g)  20  Overall Length (mm)  76 
    from S$45.99
    Min. 2 days
  30. Deltagon Metal Borer
    MIYANAGA Deltagon Metal Borer
    from S$119.90
    Min. 3 days
  31. Metacore Max 50 (H type) for Hitachi
    UNIKA Metacore Max 50 (H type) for Hitachi
    from S$95.99
    Min. 6 days
  32. Metal bowler 500
    MIYANAGA Metal bowler 500
    from S$77.99
    Min. 5 days
  33. Tool post (for mounting 4 square tools)
    SAKAI MACHINE TOOL Tool post (for mounting 4 square tools)
    Work efficiency is improved by attaching 4 square bites.
    Suitable Model  ML360 
    Rating:
    80%
    from S$299.90
    Min. 6 days
  34. 25SQ high-speed cutter
    Omi Kogyo 25SQ high-speed cutter
    Mass (g)  70  Material  SKH51 
    from S$149.90
    Min. 12 days
  35. Metacore Max 35 center pin for small diameter
    UNIKA Metacore Max 35 center pin for small diameter
    Trusco Part No.  760-3991  Suitable for  MX35-14.0  Mass (g)  19 
    from S$22.99
    Min. 2 days
  36. Metacore Max 25 one-touch type
    UNIKA Metacore Max 25 one-touch type
    Compatible Motor  Small magnetic drilling machine  Maximum Processing Thickness (mm)  25  Material (Blade)  Carbide tip 
    from S$99.90
    Min. 2 days
  37. Fixed swing for Compact-3
    Mr. Meister Fixed swing for Compact-3
    It is fixed to a lathe bed and used to suppress the runout of long materials or materials that cannot be supported by the center.
    RoHS directive (corresponding to 10 substances)  Through-hole Diameter (Φmm)  35 (max) 
    from S$86.99
    Min. 2 days
  38. Compact-7 steady rest
    Mr. Meister Compact-7 steady rest
    It is used by fixing it to a lathe bed. It is used to suppress the runout of the material when processing a long material. It is also used for boring, which cannot be supported by the center.
    RoHS directive (corresponding to 10 substances)  Through-hole Diameter (Φmm)  35 
    Rating:
    100%
    from S$119.90
    Min. 9 days
  39. 35SQ Clinky Cutter (for 35mm thickness)
    Omi Kogyo 35SQ Clinky Cutter (for 35mm thickness)
    * Shank part is not included
    Effective Cutting Capacity (mm)  35  Type  CCSQ 
    from S$129.90
    Min. 2 days
  40. Tilting table 180
    SAKAI MACHINE TOOL Tilting table 180
    When diagonal processing is required, use it by attaching it to the table.
    from S$979.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 188

Set Ascending Direction