All Category

Magnetic Drill Press Cutters

View : Grid List
Filter

Items 1 - 40 of 90

Set Ascending Direction
  1. Magnetic Drilling Machine Cutter
    MonotaRO Magnetic Drilling Machine Cutter
    You can work efficiently by improving the drilling speed without the need for pilot holes. It is possible to drill holes up to a thickness of 35 mm. For drilling holes in steel plates, shaped steel, stainless steel, cast iron, etc. * Do not use for any purpose other than its intended purpose. * P... Read More
    Effective Length (mm)  35  Overall Length (mm)  74  Applicable Workpiece Materials  Mild steel, stainless steel  Shank size (mm)  Φ19.05×L23 
    Rating:
    96%
    from S$67.99
    Min. 2 days
  2. Deltagon Metal Borer 350A
    MIYANAGA Deltagon Metal Borer 350A
    Durability is greatly improved due to the unique shape of the 3-split cutting edge. Workability and chip evacuation are also greatly improved. Also compatible with SM / SN materials. For drilling holes in steel plates, shaped steel, stainless steel plates, cast iron, etc. with a thickness of up t... Read More
    Shank size (mm)  19.05  Effective Length (mm)  35 
    Rating:
    60%
    from S$77.99
    Min. 2 days
  3. Deltagon Metal Borer 350
    MIYANAGA Deltagon Metal Borer 350
    Durability is greatly improved due to the unique shape of the 3-split cutting edge. Workability and chip evacuation are also greatly improved. Also compatible with SM / SN materials. For drilling holes in steel plates, shaped steel, stainless steel plates, cast iron, etc. with a thickness of up t... Read More
    Rating:
    93%
    from S$77.99
    Min. 2 days
  4. Deltagon Metal Borer 500
    MIYANAGA Deltagon Metal Borer 500
    Durability is greatly improved due to the unique shape of the 3-split cutting edge. Workability and chip evacuation are also greatly improved. Also compatible with SM / SN materials. For drilling holes in steel plates, shaped steel, stainless steel plates, cast iron, etc. with a thickness of up t... Read More
    Rating:
    60%
    from S$77.99
    Min. 2 days
  5. Spare blade for light borer (Carbide blade)
    IKURA SEIKI Spare blade for light borer (Carbide blade)
    It has excellent machinability and impact resistance and has a long life. For IS-LB40SW / IS-LB50SW / ISK-LB50SX
    from S$97.99
    Min. 2 days
  6. 25SQ high-speed cutter
    Omi Kogyo 25SQ high-speed cutter
    Shank Diameter (Φmm)  19.05  Blade Thickness T (mm)  3.5  Number of Tips  Quantity  Mass (g)  90 
    from S$149.90
    Min. 2 days
  7. Cross table
    PROXXON Cross table
    Mass (kg)  3.7  Dimensions, Width W x Depth D x Height H (mm)  350×350×75 
    Rating:
    70%
    from S$299.90
    Min. 2 days
  8. X-Y Table
    HOZAN (HOZAN TOOL INDUSTRIAL) X-Y Table
    Ideal for precision drilling of substrates, etc. Equal pitch drilling is possible. Can be used in combination with a mini vise.
    Handle scale  1 scale 0.05mm (1 rotation: 1mm)  Table Dimensions (mm)  210×70  Mass (g)  800  Included Accessories  Clamp  Suitable for  For K-21  Specification  K-24 (mini vise) can be mounted 
    Rating:
    40%
    from S$279.90
    Min. 2 days
  9. Metacore Max 35 one-touch type
    UNIKA Metacore Max 35 one-touch type
    Shank Diameter (Φmm)  19.04  Maximum Processing Thickness (mm)  35  Overall Length (mm)  73  Material (Blade)  Carbide tip  Compatible Motor  Magnetic drilling machine 
    from S$119.90
    Min. 2 days
  10. Micro Cloth Table
    PROXXON Micro Cloth Table
    Mass (g)  800  Table Dimensions (mm)  210×70  Handle scale  0.05mm / 1 scale (1mm / 1 rotation) 
    Rating:
    53%
    from S$199.90
    Min. 2 days
  11. Metal borer mini cutter
    MIYANAGA Metal borer mini cutter
    from S$43.99
    Min. 2 days
  12. Deltagon Metal Borer 500A
    MIYANAGA Deltagon Metal Borer 500A
    Durability is greatly improved due to the unique shape of the 3-split cutting edge. Workability and chip evacuation are also greatly improved. Also compatible with SM / SN materials.
    Effective Length (mm)  50 
    from S$86.99
    Min. 5 days
  13. Metal Borer Mini-M Cutter
    MIYANAGA Metal Borer Mini-M Cutter
    Rating:
    100%
    from S$38.99
    Min. 2 days
  14. 35SQ Clinky Cutter (for 35mm thickness)
    Omi Kogyo 35SQ Clinky Cutter (for 35mm thickness)
    * Shank part is not included. * Center pin is not included.
    Effective Cutting Capacity (mm)  35  Type  CCSQ 
    from S$97.99
    Min. 2 days
  15. Quick change tool post (with 2 tool holders)
    SAKAI MACHINE TOOL Quick change tool post (with 2 tool holders)
    The quick change body is fixed, and the cartridge with the bite set is attached and detached for use. You can easily adjust the height of the cutting edge. The floor board becomes unknown. (No.3585 with 2 tool holders)
    Included Accessories  No.3585 2 byte holders  Suitable Model  ML360 
    Rating:
    100%
    from S$389.90
    Min. 2 days
  16. Metal borer mini cutter Φ12.0
    MIYANAGA Metal borer mini cutter Φ12.0
    By using a carbide tip, smooth drilling can be performed in channel steel. It can be attached to a channel steel drilling machine to drill holes in C-type channel steel and square pipes. * Check the manufacturer name of the drilling machine.
    Mounting Screw  (Shank) 3 / 8-24UNF  Blade Diameter (mm)  12.0  Mass (g)  21  Maximum Processing Thickness (mm)  Trusco Part No.  796-5630  Material (Blade)  Carbide tip  Compatible Motor  Channel steel drilling machine 
    from S$38.99
    Min. 2 days
  17. 25SQ high-speed cutter
    Omi Kogyo 25SQ high-speed cutter
    A small type of 35SQ and 50SQ Clinky Cutter. A high-speed type that does not easily chip even with a small diameter.
    Shank Diameter (Φmm)  19.05  Effective Cutting Thickness (mm)  25  Number of Tips  Blade Thickness (mm)  4.5  Suitable Material  Steel plate, shaped steel plate, etc. 
    from S$149.90
    Min. 2 days
  18. Metacore Max 50 One-touch type
    UNIKA Metacore Max 50 One-touch type
    Maximum Processing Thickness (mm)  50  Compatible Motor  Magnetic drilling machine  Material (Blade)  Carbide tip 
    from S$129.90
    Min. 2 days
  19. Deltagon Metal Borer
    MIYANAGA Deltagon Metal Borer
    from S$119.90
    Min. 3 days
  20. Metacore Max 50 (H type) for Hitachi
    UNIKA Metacore Max 50 (H type) for Hitachi
    from S$95.99
    Min. 6 days
  21. Metal bowler 500
    MIYANAGA Metal bowler 500
    from S$77.99
    Min. 5 days
  22. Tool post (for mounting 4 square tools)
    SAKAI MACHINE TOOL Tool post (for mounting 4 square tools)
    Work efficiency is improved by attaching 4 square bites.
    Suitable Model  ML360 
    Rating:
    80%
    from S$299.90
    Min. 6 days
  23. 25SQ high-speed cutter
    Omi Kogyo 25SQ high-speed cutter
    Mass (g)  70  Material  SKH51 
    from S$149.90
    Min. 12 days
  24. Metacore Max 25 one-touch type
    UNIKA Metacore Max 25 one-touch type
    Compatible Motor  Small magnetic drilling machine  Maximum Processing Thickness (mm)  25  Material (Blade)  Carbide tip 
    from S$99.90
    Min. 2 days
  25. Tilting table 180
    SAKAI MACHINE TOOL Tilting table 180
    When diagonal processing is required, use it by attaching it to the table.
    from S$979.90
    Min. 6 days
  26. 35SQ Clinky Cutter (for 35mm thickness)
    Omi Kogyo 35SQ Clinky Cutter (for 35mm thickness)
    * Shank part is not included
    Effective Cutting Capacity (mm)  35  Type  CCSQ 
    from S$129.90
    Min. 2 days
  27. Milling table
    SAKAI MACHINE TOOL Milling table
    It is used by mounting it on the tool post of a lathe. There are three T-grooves, and a presser foot is used to fix the workpiece.
    Suitable Model  ML360 
    from S$329.90
    Min. 6 days
  28. Dedicated extension table
    PROXXON Dedicated extension table
    RoHS directive (corresponding to 10 substances)  Maximum Machining Length (mm)  400 
    from S$77.99
    Min. 5 days
  29. 50SQ Clinky Cutter (for 50mm thickness)
    Omi Kogyo 50SQ Clinky Cutter (for 50mm thickness)
    You can speedily drill large holes of up to 150Φ on steel plates up to 50mm thick. A high-performance cutter that shortens the drilling time to about 1/3 compared to a one-step drill. A large-diameter drilling cutter that meets the needs of the new era.
    Type  CRSQ  Effective Cutting Capacity (mm)  50 
    from S$119.90
    Min. 2 days
  30. 35SQ Clinky Cutter (for 35mm thickness)
    Omi Kogyo 35SQ Clinky Cutter (for 35mm thickness)
    * Shank part is not included
    Type  CCSQ  Effective Cutting Capacity (mm)  35 
    from S$97.99
    Min. 2 days
  31. 50SQ Clinky Cutter (for 50mm thickness)
    Omi Kogyo 50SQ Clinky Cutter (for 50mm thickness)
    You can speedily drill large holes of up to 150Φ on steel plates up to 50mm thick. A high-performance cutter that shortens the drilling time to about 1/3 compared to a one-step drill. A large-diameter drilling cutter that meets the needs of the new era.
    Type  CRSQ  Effective Cutting Capacity (mm)  50 
    from S$149.90
    Min. 2 days
  32. Movable double-sided tool post for Compact-9
    Mr. Meister Movable double-sided tool post for Compact-9
    A two-sided tool post that makes it easy to fine-tune the height of the blade. It is used by replacing the standard accessory tool post.
    RoHS directive (corresponding to 10 substances)  Dimensions (H x W x D) (mm)  38×50×51 
    from S$119.90
    Min. 7 days
  33. Extension table
    PROXXON Extension table
    Can be extended by 300 mm
    RoHS directive (corresponding to 10 substances)  Suitable Model  Wood Race DX (No.27020) 
    from S$46.99
    Min. 5 days
  34. 50SQ Clinky Cutter (for 50mm thickness)
    Omi Kogyo 50SQ Clinky Cutter (for 50mm thickness)
    You can speedily drill large holes of up to 150Φ on steel plates up to 50mm thick. A high-performance cutter that shortens the drilling time to about 1/3 compared to a one-step drill. A large-diameter drilling cutter that meets the needs of the new era.
    Type  CRSQ  Effective Cutting Capacity (mm)  50 
    from S$119.90
    Min. 2 days
  35. Metal borer M500
    MIYANAGA Metal borer M500
    With a machine of 5 horsepower or more, it is possible to drill holes with a maximum hole diameter of 150 mm in a steel plate with a thickness of up to 50 mm. A heavy cutting type with a large feed rate and a large cutter thickness and blade thickness. The center pin is a two-stage spring type. A... Read More
    from S$199.90
    Min. 5 days
  36. Metal borer MINI
    MIYANAGA Metal borer MINI
    from S$12.99
    Min. 5 days
  37. Metal Borer Mini (for Mitachi)
    MIYANAGA Metal Borer Mini (for Mitachi)
    By using a carbide tip, smooth drilling can be performed in channel steel. Work material: Iron plate, stainless steel plate, etc. Compatible with welded structural steel (SM material) and building structural steel (SN material).
    Mounting Screw  (Shank) 7 / 16-20UNF  Mass (g)  22  Blade Diameter (mm)  22  Trusco Part No.  379-1793  Maximum Thickness (mm) 
    Rating:
    100%
    from S$48.99
    Min. 5 days
  38. Metal Borer Mini (Hitachi / Nitto)
    MIYANAGA Metal Borer Mini (Hitachi / Nitto)
    By using a carbide tip, smooth drilling can be performed in channel steel. It can be attached to a channel steel drilling machine to drill holes in C-type channel steel and square pipes. Work material: Iron plate, stainless steel plate, etc. Compatible with welded structural steel (SM material) a... Read More
    Mounting Screw  (Shank) 3 / 8-24UNF  Mass (g)  22  Blade Diameter (mm)  22  Trusco Part No.  379-1785  Maximum Thickness (mm) 
    from S$48.99
    Min. 5 days
  39. 35SQ Clinky Cutter
    Omi Kogyo 35SQ Clinky Cutter
    With a special blade shape originally developed by OMI, it is possible to process steel plates with a thickness of 50 mm up to a hole diameter of 35 mm and a thickness of Φ35. Since the center pin method is adopted, positioning is easy, and the core is automatically ejected after drilling. It is ... Read More
    Shank Diameter (Φmm)  19.05  Blade Thickness (mm)  3.6  Effective Cutting Thickness (mm)  35  Number of Tips  Shank  CCSMT2S、CCSMT3S 
    from S$109.90
    Min. 4 days
  40. Deltagon Metal Borer 200AL
    MIYANAGA Deltagon Metal Borer 200AL
    The thin blade suitable for small magnetic drilling machines and the shape of the cutting edge make it easy to cut and discharge chips. A unique 3-split cutting edge shape that is ideal for small magnetic drilling machines. Work material: Steel plate, shaped steel, stainless steel plate, cast iro... Read More
    from S$77.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 90

Set Ascending Direction