All Category

Magnetic Drill Press Related Supplies

View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction
  1. Center pin for light borer
    IKURA SEIKI Center pin for light borer
    Replacement Blades  HCSQ130・140・145・150・160 
    from S$48.99
    Min. 2 days
  2. Metal borer Center pin (with carbide)
    MIYANAGA Metal borer Center pin (with carbide)
    Rating:
    100%
    from S$45.99
    Min. 2 days
  3. Metacore triple center drill
    UNIKA Metacore triple center drill
    Center drill for Metacore Triple (standard type) A step center drill that cushions impact.
    Material  High speed steel (HSS)  Suitable Model  MCTR-20TN~80TN  Overall Length (mm)  75  Mass (g)  17  Trusco Part No.  416-9271  Blade Diameter (Φmm) 
    from S$15.99
    Min. 2 days
  4. Fixed swing for Compact-9
    Mr. Meister Fixed swing for Compact-9
    It is used by fixing it on the lathe bed to prevent runout of long workpieces or workpieces that cannot be supported by the center.
    RoHS directive (corresponding to 10 substances) 
    from S$129.90
    Min. 2 days
  5. 25SQ high-speed cutter center pin
    Omi Kogyo 25SQ high-speed cutter center pin
    For both 25SQ and high-speed cutter
    RoHS directive (corresponding to 10 substances) 
    from S$48.99
    Min. 2 days
  6. Metacore Max Center pin
    UNIKA Metacore Max Center pin
    Material  Alloy steel 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  7. Carriage stopper
    Mr. Meister Carriage stopper
    Fix it on the lathe bed so that the tool post and cross slide do not come into contact with the three-claw scroll chuck. This is useful when using automatic feed.
    RoHS directive (corresponding to 10 substances) 
    from S$48.99
    Min. 6 days
  8. MB-Mini Shank
    MIYANAGA MB-Mini Shank
    from S$38.99
    Min. 5 days
  9. Center pin
    Omi Kogyo Center pin
    RoHS directive (corresponding to 10 substances) 
    from S$46.99
    Min. 2 days
  10. Shank assembly
    MIYANAGA Shank assembly
    Rating:
    80%
    from S$129.90
    Min. 5 days
  11. Center pin for 25SQ high-speed cutter
    Omi Kogyo Center pin for 25SQ high-speed cutter
    25SQ High Speed Cutter HCSQ115 / HCS120 Dedicated Center Pin 25SQ High Speed Cutter HCSQ115 / HCS120 Dedicated Center Pin
    Material  SKD-11  Trusco Part No.  807-9916  Mass (g)  20  Overall Length (mm)  76 
    from S$45.99
    Min. 2 days
  12. Metacore Max 35 center pin for small diameter
    UNIKA Metacore Max 35 center pin for small diameter
    Trusco Part No.  760-3991  Suitable for  MX35-14.0  Mass (g)  19 
    from S$22.99
    Min. 2 days
  13. Fixed swing for Compact-3
    Mr. Meister Fixed swing for Compact-3
    It is fixed to a lathe bed and used to suppress the runout of long materials or materials that cannot be supported by the center.
    RoHS directive (corresponding to 10 substances)  Through-hole Diameter (Φmm)  35 (max) 
    from S$86.99
    Min. 2 days
  14. Compact-7 steady rest
    Mr. Meister Compact-7 steady rest
    It is used by fixing it to a lathe bed. It is used to suppress the runout of the material when processing a long material. It is also used for boring, which cannot be supported by the center.
    RoHS directive (corresponding to 10 substances)  Through-hole Diameter (Φmm)  35 
    Rating:
    100%
    from S$119.90
    Min. 9 days
  15. Shank assembly (with center pin)
    MIYANAGA Shank assembly (with center pin)
    Included Accessories  Euler, PVC hose  Suitable for  Deltagon Metal Borer for 350A / 500A 
    from S$279.90
    Min. 5 days
  16. MB-Mini-M Shank
    MIYANAGA MB-Mini-M Shank
    from S$38.99
    Min. 5 days
  17. Metacore Max (H type) rail for Hitachi
    UNIKA Metacore Max (H type) rail for Hitachi
    A flute design that takes chip evacuation into consideration exclusively for rail drilling. Uses a unique 3-blade that enables stable drilling with a long life. Work Material: Railroad Rail
    Material  Blade: Carbide tip  2018 Trusco page  1 0172 
    from S$149.90
    Min. 32 days
  18. Oiler [Pistol Type]
    MIYANAGA Oiler [Pistol Type]
    from S$9.79
    Min. 5 days
  19. Mobile swing for Compact-9
    Mr. Meister Mobile swing for Compact-9
    Used when processing small diameter or flexible workpieces.
    RoHS directive (corresponding to 10 substances) 
    from S$119.90
    Min. 7 days
  20. Metacore Max 25 One-touch type 11. 5mm
    UNIKA Metacore Max 25 One-touch type 11. 5mm
    It can be directly attached to a one-touch magnetic drilling machine. With a 2-blade and special carbide tip, it achieves light sharpness and long life. High-precision speed drilling is possible even for 25 mm thick steel plates. Work material: Steel plate, shaped steel, cast iron plate, stainles... Read More
    Compatible Motor  Small magnetic drilling machine  Maximum Processing Thickness (mm)  25  Trusco Part No.  469-0885  Material (Blade)  Carbide tip  Blade Diameter (Φmm)  11.5  Specification  Hitachi Koki (BM40M2)  Mass (g)  68 
    from S$97.99
    Min. 2 days
  21. Metacore Casdel Spring
    UNIKA Metacore Casdel Spring
    from S$3.09
    Min. 6 days
  22. Stabilizer
    SAKAI MACHINE TOOL Stabilizer
    Used to prevent escape due to cutting of thin and long workpieces. The maximum diameter that can be processed is 50 mmΦ.
    Maximum Diameter (Φmm)  (Processable) 50  Suitable Model  ML360 
    from S$199.90
    Min. 6 days
  23. Mobile swing for Compact-7
    Mr. Meister Mobile swing for Compact-7
    It is used by fixing it to the side of the cross slide. Elongated materials and soft materials are not rigid, so they escape when the blade is applied and cannot be processed, so they are processed by suppressing them with moving vibration.
    RoHS directive (corresponding to 10 substances) 
    Rating:
    20%
    from S$97.99
    Min. 6 days
  24. Fixed steady rest
    PROXXON Fixed steady rest
    Used when drilling holes or cutting tapers on long materials
    RoHS directive (corresponding to 10 substances)  Suitable Model  Micro Race DX PD400 (No.24400) 
    from S$199.90
    Min. 7 days
  25. Side lock conversion adapter
    UNIKA Side lock conversion adapter
    * Be sure to use the attached dedicated center pin. (MX25 / 35 shared)
    Suitable Size (mm)  MX25(11.5~13.5)、MX35(14.0~40.0)  Included Accessories  Dedicated center pin 
    from S$64.99
    Min. 6 days
  26. Center pin MX35 diameter 8.0mm (IKURA SEIKI)
    UNIKA Center pin MX35 diameter 8.0mm (IKURA SEIKI)
    from S$22.99
    Min. 6 days
  27. Meta-core charging center drill
    UNIKA Meta-core charging center drill
    Overall Length (mm)  41  Specification  Center drill for meta-core charging 
    from S$5.89
    Min. 6 days
  28. Shank for 35SQ
    Omi Kogyo Shank for 35SQ
    from S$229.90
    Min. 32 days
  29. Deltagon Metal Borer 500 (Screw type)
    MIYANAGA Deltagon Metal Borer 500 (Screw type)
    Trusco Part No.  487-1774  Mass (g)  200 
    from S$64.99
    Min. 5 days
  30. Metal borer parts
    MIYANAGA Metal borer parts
    from S$25.99
    Min. 5 days
  31. Metacore Triple Casdel Spring
    UNIKA Metacore Triple Casdel Spring
    Specification  Casdel Spring for Metacore Triple 
    from S$3.09
    Min. 6 days
  32. Meta Core Max C Channel Mitachi Type
    UNIKA Meta Core Max C Channel Mitachi Type
    Suitable Material  Channel steel / angle steel 
    from S$38.99
    Min. 6 days
  33. Center pin for Metacore MAXC channel
    UNIKA Center pin for Metacore MAXC channel
    Tip Shape  Center pin  Trusco Part No.  758-7678  Mass (g)  Suitable Model  Hitachi Koki (BM40M2)  Suitable Material  Channel steel / angle steel 
    from S$25.99
    Min. 32 days
  34. Shank assembly
    UNIKA Shank assembly
    * Please fix using the side lock screen of the one-touch type shank.
    from S$169.90
    Min. 6 days
  35. Center pin for Metacore Max 25 (for Iku Seiki)
    UNIKA Center pin for Metacore Max 25 (for Iku Seiki)
    Suitable Model  11.5-13.5mm (Ikura Seiki)  Mass (g)  17  Diameter (mm)  6.35  Blade Diameter (mm)  6.35  Trusco Part No.  760-3983  Overall Length (mm)  81  Material  Alloy steel 
    from S$29.99
    Min. 3 days
  36. Center pin type CP shank for Hitachi / Nitto
    UNIKA Center pin type CP shank for Hitachi / Nitto
    Trusco Part No.  758-7775  Set Contents  Center pin (1)  Mass (g)  44  Tip Shape  Center pin type 
    from S$77.99
    Min. 32 days
  37. Stabilizer
    PROXXON Stabilizer
    RoHS directive (corresponding to 10 substances)  Suitable Model  Micro Race DX PD400 (No.24400) 
    from S$149.90
    Min. 7 days
  38. Shank for 50SQ
    Omi Kogyo Shank for 50SQ
    50SQ Clinky Cutter Accessories
    Mass (kg) 
    from S$299.90
    Min. 3 days
  39. Center drill type CD shank for Hitachi and Nitto
    UNIKA Center drill type CD shank for Hitachi and Nitto
    Set Contents  Center drill (1)  Tip Shape  Center drill type  Mass (g)  39  Trusco Part No.  758-7767 
    from S$48.99
    Min. 3 days
  40. Center drill for Metacore MAXC channel
    UNIKA Center drill for Metacore MAXC channel
    Tip Shape  Center drill  Mass (g)  Trusco Part No.  758-7660  Suitable Material  Channel steel / angle steel  Suitable Model  Hitachi Koki (BM40M2) 
    from S$11.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction