All Category

Circle Cutters

A free cone is a tool called a universal cone, and can be used to adjust the size of the hole using a wrench or thumbscrew. It can be used for DIY processes such as drilling in plaster, plywood, wood and piping as well as on-site. Since it is attached to a drill, the possibility of biting increases if the material is not properly fixed. Also, if you increase the number of rotations of the drill, it is likely that the holes will be drilled quickly, but the load on the cone will be high and it will be impossible to use immediately.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 122

Set Ascending Direction
  1. No.5010T Carbide one-touch swivel cone
    STAR-M No.5010T Carbide one-touch swivel cone
    No tools required! Easy size adjustment with one touch Until now, the left and right holders were moved using a hexagon wrench to adjust the size, but the one-touch universal cone only loosens the handle and moves the frame. Easy-to-read scale on a strong body, moderate weight and well-balanced r... Read More
    Drilling Depth (mm)  One side: 25 / Both sides: 50  Drill Diameter (Φmm)  Hole Diameter (Φmm)  60~200  Shank Diameter (Φmm)  Three grooves 10  Suitable Material  Siding, wood, hard building materials 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  2. No.36X Universal drill for charging drill
    STAR-M No.36X Universal drill for charging drill
    Drilling from 30 mm to 120 mm in diameter is possible By moving the holder, drilling from 30 mm to 120 mm in diameter is possible. Stable drilling work can be done with the center drill and two blades. Ideal for drilling holes in downlights, pipes, ducts, etc.
    Drilling Depth (mm)  One side: 12 / Both sides: 24  Suitable Material  For downlights, piping, ducts, etc.  Hole Diameter (Φmm)  30~120  Mass (g)  333  Shank Diameter (Φmm)  Hex axis 6.35  Size (mm)  30×120  Trusco Part No.  404-2832  Material (Blade)  Heiss  Drill Diameter (Φmm) 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  3. No.36 Circle Cutter
    STAR-M No.36 Circle Cutter
    If you move the holder, you can drill holes with a diameter of 30 mm to 120 mm. Stable drilling work can be done with the center drill and two blades. Can be used for gypsum board by replacing the center drill for the attached thin plate Ideal for drilling holes in downlights, pipes, ducts, etc.
    Drill Diameter (Φmm)  Mass (g)  380  Suitable Material  For downlights, piping, ducts, etc.  Drilling Depth (mm)  One side / 25, Both sides / 50  Hole Diameter (Φmm)  30~120  Size (mm)  30×120  Shank Diameter (Φmm)  Three grooves 10  Material (Blade)  Heiss  Trusco Part No.  394-7696 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  4. Freeholsor
    MIRAI INDUSTRY Freeholsor
    Ideal for drilling holes in ceiling materials (gypsum board, plywood), etc., such as for downlights. Just attach it to your electric drill and you're good to go! Simultaneous adjustment of both blades makes it easy to adjust dimensions. It comes with a durable transparent cover and a dustproo... Read More
    Shank Diameter (Φmm)  10  Center drill diameter (Φmm) 
    Rating:
    85%
    from S$299.90
    Min. 2 days
  5. Free cone
    KANZAWA WORKS Free cone
    It is possible to make holes from small holes to large holes with this one For hard wood, hard plywood, etc.
    Suitable Material  For hard wood, hard plywood, etc. 
    Rating:
    82%
    from S$37.99
    Min. 2 days
  6. Circle Cutter W
    KANZAWA WORKS Circle Cutter W
    Compact size for stable work even in tight spaces. 2-flute type free cone with excellent cutting balance and cutting speed. No tools required, the hole diameter can be easily adjusted with thumbscrews. You can work safely with a well-balanced 2-flute. Easy-to-read color scale. * When drilling a h... Read More
    Drilling Depth (mm)  ~30 
    Rating:
    77%
    from S$58.99
    Min. 2 days
  7. Circle Cutter
    SK (Niigata Seiki) Circle Cutter
    You can drill holes with a diameter of 25 to 125 mm in various thin plates with one. For wood boards, plywood boards, aluminum materials, new building materials, plastic boards, brass boards, and thin iron boards. * Please use by attaching to a drill stand or drilling machine.
    Overall Length (mm)  108  Mass (g)  172  Thickness (mm)  21  Drilling Diameters (Φmm)  25~125  Center drill diameter (Φmm)  5.5  Overall Width (mm)  84  Shank Diameter (Φmm)  Shank A / 10mm, Shank B / 13mm  Shank Shape  Shank A / Triangle, Shank B / Round 
    Rating:
    67%
    from S$55.99
    Min. 2 days
  8. Free hole saw blade
    MIRAI INDUSTRY Free hole saw blade
    Rating:
    80%
    from S$5.89
    Min. 2 days
  9. Circle Cutter Blade Refill
    STAR-M Circle Cutter Blade Refill
    Rating:
    87%
    from S$16.99
    Min. 2 days
  10. No.36TL Carbide universal cone with long bar
    STAR-M No.36TL Carbide universal cone with long bar
    With carbide tip for long type 200 mm Hard new building material / siding board / plastic / FRP / wood
    Drilling Depth (mm)  One side: 25 / Both sides: 50  Drill Diameter (Φmm)  Trusco Part No.  404-2824  Shaft Diameter  Three grooves 10mm  Suitable Material  Siding, wood, hard building materials  Mass (g)  482  Hole Diameter (Φmm)  30~200  Suitable Tool  Electric drill  Rotational Speed (min -1 [rpm])  600 or less 
    Rating:
    80%
    from S$97.99
    Min. 2 days
  11. No.36 Circle Cutter Long Bar
    STAR-M No.36 Circle Cutter Long Bar
    Suitable Material  Siding, general wood, hardwood  Shank Diameter (Φmm) 
    Rating:
    80%
    from S$9.59
    Min. 2 days
  12. No.37 Swivel cone for metalwork
    STAR-M No.37 Swivel cone for metalwork
    The first free cone for metal! You can drill holes with a diameter of 30 mm to 130 mm with this one unit. The blade uses cobalt high-speed steel (CO-HSS) and has excellent high efficiency machining and wear resistance. The cobalt high-speed steel blade is a replaceable blade type. For drilling ho... Read More
    Dimension (mm)  30×130  Hole Diameter (Φmm)  30~130  Suitable Model  Drilling machine  Shank Diameter (Φmm)  Three grooves 12 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  13. Circle cutter for woodwork Φ150mm Freely adjustable cone
    RELIEF Circle cutter for woodwork Φ150mm Freely adjustable cone
    Uses SKS2 cutting edge with excellent durability and smooth sharpness. A well-balanced 2-flute allows safe and accurate drilling. * For forward rotation only. * Please use the chuck with a model of Φ10 mm or more. * By drilling from both sides, it is possible to drill holes up to a maximum plate ... Read More
    Shaft Outer Diameter (Φmm)  10 (Triangle stopper)  Replacement Blades  26922  Suitable Thickness of Workpiece (mm)  30  Drilling ability (Φmm)  30~150  Center drill diameter (Φmm)  Material (drill)  High speed steel  Material (Blade)  SKS2  Suitable Material  Wood, plasterboard, PVC, plastic, etc. 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  14. Free cone spare blade
    KANZAWA WORKS Free cone spare blade
    Rating:
    100%
    from S$15.99
    Min. 2 days
  15. Free cone W replacement blade
    KANZAWA WORKS Free cone W replacement blade
    Free cone W SE / WE / W GS Woodworking spare blade
    Rating:
    100%
    from S$22.99
    Min. 2 days
  16. Safety Cover
    STAR-M Safety Cover
    It is stable and safe without wobbling. Comes with an electric drill cord to prevent wrapping. It is safe because chips do not get in your eyes. A cover that prevents danger when cutting a free cone and prevents chips from scattering. For free cone size 30X120mm. Downlight installation work. When... Read More
    Socket Size (mm)  (Free cone) 10  Shank Diameter (Φmm)  10  Height (mm)  135  Suitable Material  For downlights, piping, ducts, etc. 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  17. No.5010 One-touch swivel cone
    STAR-M No.5010 One-touch swivel cone
    No tools required! Easy size adjustment with one touch Until now, the left and right holders were moved using a hexagon wrench to adjust the size, but the one-touch universal cone only loosens the handle and moves the frame. Easy-to-read scale on a strong body, moderate weight and well-balanced r... Read More
    Trusco Part No.  305-0386  Drill Diameter (Φmm)  Shank Diameter (Φmm)  Three grooves 10  Drilling Depth (mm)  One side: 30 / Both sides: 60  Suitable Material  Wood, gypsum board, etc.  Hole Diameter (Φmm)  60~200 
    Rating:
    70%
    from S$119.90
    Min. 2 days
  18. No.36T Carbide Circle Cutter
    STAR-M No.36T Carbide Circle Cutter
    Drilling from 30 mm to 120 mm in diameter is possible. Drilling from 30 mm to 120 mm in diameter is possible by moving the holder. Replacing the bar makes it possible to drill holes up to 300 mm. Stable drilling work can be done with the center drill and two blades. Ideal for drilling holes in do... Read More
    Trusco Part No.  404-2808  Size (mm)  30×120  Drilling Depth (mm)  One side: 25 / Both sides: 50  Drill Diameter (Φmm)  Material (Blade)  Carbide  Hole Diameter (Φmm)  30~120  Shank Diameter (Φmm)  Three grooves 10 
    from S$97.99
    Min. 2 days
  19. Spare blade for downlight cutter (2-disc set)
    Panasonic Spare blade for downlight cutter (2-disc set)
    Specification  1 set of 2 sheets  Trusco Part No.  395-0298  Suitable Model  EZ3580 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  20. Free cone M
    KANZAWA WORKS Free cone M
    Made of high-quality steel with a titanium coat finish, it has excellent sharpness and durability. Resizing can be done simply by turning the thumbscrew.
    Material (Blade)  High-speed steel (titanium coat finish)  Overall Length (mm)  112  Drill Diameter (Φmm)  6.0  Drilling Diameter (mm)  30~130  Width (mm)  88  Shank Diameter (Φmm)  10 
    Rating:
    60%
    from S$77.99
    Min. 2 days
  21. Circle Cutter SD
    KANZAWA WORKS Circle Cutter SD
    Excellent stability because the center edge is tapered. ・ The blade is made of high-speed steel and has a thin blade. For aluminum siding materials, gypsum board, wood, rubber, etc.
    Material (drill)  Cutting tool steel  Material (Blade)  High speed steel  Drilling Diameter (mm)  25~130 
    from S$58.99
    Min. 2 days
  22. Circle cutter
    ESCO Circle cutter
    Shank Diameter (Φmm)  10  Mass (g)  380  Drilling Diameter (mm)  40/200  Material  Blade / High-speed steel  Esco Part No.  EA827A-1  Suitable Material  Wood, plasterboard, plastic, etc. 
    from S$77.99
    Min. 2 days
  23. Spare blade for free cone SD
    KANZAWA WORKS Spare blade for free cone SD
    Rating:
    80%
    from S$24.99
    Min. 2 days
  24. Power pit No.2
    KANZAWA WORKS Power pit No.2
    Since the tip is sharp, you can make a powerful hole. Adjustable drilling size.
    Drilling Diameter (mm)  22~76 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  25. Universal cone W SE / SF / E / F type long horizontal axis 300mm
    KANZAWA WORKS Universal cone W SE / SF / E / F type long horizontal axis 300mm
    Suitable for  Universal drill W SE / SF / EF type  Drilling Diameter (mm)  40~300  Overall Length (mm)  300 
    Rating:
    40%
    from S$24.99
    Min. 2 days
  26. Free cone replacement blade M type
    KANZAWA WORKS Free cone replacement blade M type
    Spare blade for free cone M (K-151).
    Overall Length (mm)  112  Drilling Diameter (mm)  30~130  Drill Diameter (Φmm)  6.0  Material (Blade)  High-speed steel (titanium coat finish)  Shank Diameter (Φmm)  10  Width (mm)  88 
    from S$32.99
    Min. 2 days
  27. Replacement blade (Carbide blade)
    MIRAI INDUSTRY Replacement blade (Carbide blade)
    Suitable Material  For plaster board. 
    from S$67.99
    Min. 2 days
  28. No.37 Spare blade for universal drill for metalwork
    STAR-M No.37 Spare blade for universal drill for metalwork
    A spare blade for metalworking universal cones.
    Material  Cobalt high-speed steel 
    from S$27.99
    Min. 2 days
  29. Free compass horsor
    HOUSE B.M Free compass horsor
    It is a lightweight design with a weight of 550g, which reduces the burden on workers and is an energy-saving and construction-saving product. One-touch drilling adjustment! From 32Φ to 300Φ! Turn the grip bar fixing screw and adjust it according to the scale of the L-shaped grip bar. The cutting... Read More
    Mounting shaft  6.35 Hex axis  Specification  Chuck size / 6.35mm hexagon shaft  Maximum drilling dimensions  300  Effective Length (mm)  10~20  Minimum drilling dimensions  32 
    from S$229.90
    Min. 2 days
  30. Free cone for metalwork
    KANZAWA WORKS Free cone for metalwork
    For drilling holes in iron plates and aluminum plates for electric drills with drilling machines and stands
    Width (mm)  62  Suitable Material  For plaster board.  Drilling Diameter (mm)  20~76  Shank Diameter (Φmm)  10  Overall Length (mm)  95  Drill Diameter (Φmm)  5.0  Material (Blade)  High speed steel  Drilling Depth (mm)  Iron plate: 2
    Aluminum plate: 4 
    Rating:
    67%
    from S$58.99
    Min. 2 days
  31. Free size hole saw
    DENSAN Free size hole saw
    You can work safely by preventing chips from scattering. (Ideal for upward work) The transparent cover makes it easy to see the working condition. The size of the round hole can be adjusted freely. With special storage case Ideal for drilling holes in ceiling materials such as downlights and vent... Read More
    Specification  Only for plasterboard  Shank  Round shaft (Φ10mm / 3 chamfering)  Suitable Thickness of Workpiece (mm)  Up to 30 plasterboard 
    Rating:
    40%
    from S$299.90
    Min. 3 days
  32. Countersunk bit
    KANZAWA WORKS Countersunk bit
    Adjustable drilling size (22mm-62mm) For mounting holes for hinges and bran pullers
    Suitable Material  For wood.  Material (Blade)  Cutting tool steel  Drilling Diameter (mm)  22~62  Drilling Depth (mm)  Up to 60 
    from S$169.90
    Min. 2 days
  33. Free-cone W-SF for hard building materials
    KANZAWA WORKS Free-cone W-SF for hard building materials
    Compact size for stable work even in narrow spaces Color scales that are easy to see For ceramic signing, hard wood, FRP, etc. * When drilling a hole with a thickness of 30 mm or more, drill from the back side after the tip of the center drill penetrates the material. * However, up to 50 mm thick
    Drilling Diameter (mm)  40~120  Material  Blade / Drill / Carbide tip  Abrasive Materials  Fiber cement siding , hardwood, FRP, etc  Type  W-SF for hard building materials  Drilling Depth (mm)  ~30 
    from S$77.99
    Min. 2 days
  34. Spare blade
    MIRAI INDUSTRY Spare blade
    Suitable Material  For plaster board. 
    from S$37.99
    Min. 5 days
  35. Free cone replacement blade metalwork
    KANZAWA WORKS Free cone replacement blade metalwork
    Spare blade for free drilling metalwork (K-104).
    Drill Diameter (Φmm)  5.0  Overall Length (mm)  30  Drilling Diameter (mm)  20~76 
    from S$19.99
    Min. 2 days
  36. Free drill F, SF, HS type combined center drill
    KANZAWA WORKS Free drill F, SF, HS type combined center drill
    Suitable for  K-127  Suitable Material  For hard building materials 
    from S$22.99
    Min. 3 days
  37. No.5010A Adjustable adjustable cone
    STAR-M No.5010A Adjustable adjustable cone
    Successor to the small diameter universal cone. Downlight (LED) embedded hole 75 mm, also supports drilling holes for piping. It is possible to drill holes with a diameter of 25 to 75 mm with one unit. It is possible to drill holes in a 28 mm thick structural plywood in one shot. The double-edged... Read More
    Shank Diameter (Φmm)  (Three grooves) 10  Dimension (mm)  25×75  Hole Diameter (Φmm)  25~75  Replacement Blades  5010A-K  Suitable Model  Electric drill  Included Accessories  Hexagonal wrench  Drilling Depth (mm)  One side: 30 / Both sides: 60 
    from S$119.90
    Min. 4 days
  38. Free cone A long spare blade
    KANZAWA WORKS Free cone A long spare blade
    Free cone A For thin plate Long spare blade For click balls only.
    from S$32.99
    Min. 3 days
  39. Adjustable free cone high speed blade
    STAR-M Adjustable free cone high speed blade
    Spare blade for No.5010A.
    Thickness (mm) 
    from S$14.99
    Min. 5 days
  40. X-pit power pit No.2 spare blade
    KANZAWA WORKS X-pit power pit No.2 spare blade
    Suitable Material  Wood, gypsum board, etc. 
    from S$27.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 122

Set Ascending Direction