All Category

Adjustable Circle Cutters

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction
  1. No.5010T Carbide one-touch swivel cone
    STAR-M No.5010T Carbide one-touch swivel cone
    No tools required! Easy size adjustment with one touch Until now, the left and right holders were moved using a hexagon wrench to adjust the size, but the one-touch universal cone only loosens the handle and moves the frame. Easy-to-read scale on a strong body, moderate weight and well-balanced r... Read More
    Drilling Depth (mm)  One side: 25 / Both sides: 50  Drill Diameter (Φmm)  Hole Diameter (Φmm)  60~200  Shank Diameter (Φmm)  Three grooves 10  Suitable Material  Siding, wood, hard building materials 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  2. No.36X Universal drill for charging drill
    STAR-M No.36X Universal drill for charging drill
    Drilling from 30 mm to 120 mm in diameter is possible By moving the holder, drilling from 30 mm to 120 mm in diameter is possible. Stable drilling work can be done with the center drill and two blades. Ideal for drilling holes in downlights, pipes, ducts, etc.
    Drilling Depth (mm)  One side: 12 / Both sides: 24  Suitable Material  For downlights, piping, ducts, etc.  Hole Diameter (Φmm)  30~120  Mass (g)  333  Shank Diameter (Φmm)  Hex axis 6.35  Size (mm)  30×120  Trusco Part No.  404-2832  Material (Blade)  Heiss  Drill Diameter (Φmm) 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  3. No.36 Circle Cutter
    STAR-M No.36 Circle Cutter
    If you move the holder, you can drill holes with a diameter of 30 mm to 120 mm. Stable drilling work can be done with the center drill and two blades. Can be used for gypsum board by replacing the center drill for the attached thin plate Ideal for drilling holes in downlights, pipes, ducts, etc.
    Drill Diameter (Φmm)  Mass (g)  380  Suitable Material  For downlights, piping, ducts, etc.  Drilling Depth (mm)  One side / 25, Both sides / 50  Hole Diameter (Φmm)  30~120  Size (mm)  30×120  Shank Diameter (Φmm)  Three grooves 10  Material (Blade)  Heiss  Trusco Part No.  394-7696 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  4. Freeholsor
    MIRAI INDUSTRY Freeholsor
    Ideal for drilling holes in ceiling materials (gypsum board, plywood), etc., such as for downlights. Just attach it to your electric drill and you're good to go! Simultaneous adjustment of both blades makes it easy to adjust dimensions. It comes with a durable transparent cover and a dustproo... Read More
    Shank Diameter (Φmm)  10  Center drill diameter (Φmm) 
    Rating:
    85%
    from S$299.90
    Min. 2 days
  5. Free cone
    KANZAWA WORKS Free cone
    It is possible to make holes from small holes to large holes with this one For hard wood, hard plywood, etc.
    Suitable Material  For hard wood, hard plywood, etc. 
    Rating:
    82%
    from S$37.99
    Min. 2 days
  6. Circle Cutter W
    KANZAWA WORKS Circle Cutter W
    Compact size for stable work even in tight spaces. 2-flute type free cone with excellent cutting balance and cutting speed. No tools required, the hole diameter can be easily adjusted with thumbscrews. You can work safely with a well-balanced 2-flute. Easy-to-read color scale. * When drilling a h... Read More
    Drilling Depth (mm)  ~30 
    Rating:
    77%
    from S$58.99
    Min. 2 days
  7. Circle Cutter
    SK (Niigata Seiki) Circle Cutter
    You can drill holes with a diameter of 25 to 125 mm in various thin plates with one. For wood boards, plywood boards, aluminum materials, new building materials, plastic boards, brass boards, and thin iron boards. * Please use by attaching to a drill stand or drilling machine.
    Overall Length (mm)  108  Mass (g)  172  Thickness (mm)  21  Drilling Diameters (Φmm)  25~125  Center drill diameter (Φmm)  5.5  Overall Width (mm)  84  Shank Diameter (Φmm)  Shank A / 10mm, Shank B / 13mm  Shank Shape  Shank A / Triangle, Shank B / Round 
    Rating:
    67%
    from S$48.99
    Min. 2 days
  8. No.36TL Carbide universal cone with long bar
    STAR-M No.36TL Carbide universal cone with long bar
    With carbide tip for long type 200 mm Hard new building material / siding board / plastic / FRP / wood
    Drilling Depth (mm)  One side: 25 / Both sides: 50  Drill Diameter (Φmm)  Trusco Part No.  404-2824  Shaft Diameter  Three grooves 10mm  Suitable Material  Siding, wood, hard building materials  Mass (g)  482  Hole Diameter (Φmm)  30~200  Suitable Tool  Electric drill  Rotational Speed (min -1 [rpm])  600 or less 
    Rating:
    80%
    from S$97.99
    Min. 2 days
  9. No.37 Swivel cone for metalwork
    STAR-M No.37 Swivel cone for metalwork
    The first free cone for metal! You can drill holes with a diameter of 30 mm to 130 mm with this one unit. The blade uses cobalt high-speed steel (CO-HSS) and has excellent high efficiency machining and wear resistance. The cobalt high-speed steel blade is a replaceable blade type. For drilling ho... Read More
    Dimension (mm)  30×130  Hole Diameter (Φmm)  30~130  Suitable Model  Drilling machine  Shank Diameter (Φmm)  Three grooves 12 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  10. Circle cutter for woodwork Φ150mm Freely adjustable cone
    RELIEF Circle cutter for woodwork Φ150mm Freely adjustable cone
    Uses SKS2 cutting edge with excellent durability and smooth sharpness. A well-balanced 2-flute allows safe and accurate drilling. * For forward rotation only. * Please use the chuck with a model of Φ10 mm or more. * By drilling from both sides, it is possible to drill holes up to a maximum plate ... Read More
    Shaft Outer Diameter (Φmm)  10 (Triangle stopper)  Replacement Blades  26922  Suitable Thickness of Workpiece (mm)  30  Drilling ability (Φmm)  30~150  Center drill diameter (Φmm)  Material (drill)  High speed steel  Material (Blade)  SKS2  Suitable Material  Wood, plasterboard, PVC, plastic, etc. 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  11. No.5010 One-touch swivel cone
    STAR-M No.5010 One-touch swivel cone
    No tools required! Easy size adjustment with one touch Until now, the left and right holders were moved using a hexagon wrench to adjust the size, but the one-touch universal cone only loosens the handle and moves the frame. Easy-to-read scale on a strong body, moderate weight and well-balanced r... Read More
    Trusco Part No.  305-0386  Drill Diameter (Φmm)  Shank Diameter (Φmm)  Three grooves 10  Drilling Depth (mm)  One side: 30 / Both sides: 60  Suitable Material  Wood, gypsum board, etc.  Hole Diameter (Φmm)  60~200 
    Rating:
    70%
    from S$119.90
    Min. 2 days
  12. No.36T Carbide Circle Cutter
    STAR-M No.36T Carbide Circle Cutter
    Drilling from 30 mm to 120 mm in diameter is possible. Drilling from 30 mm to 120 mm in diameter is possible by moving the holder. Replacing the bar makes it possible to drill holes up to 300 mm. Stable drilling work can be done with the center drill and two blades. Ideal for drilling holes in do... Read More
    Trusco Part No.  404-2808  Size (mm)  30×120  Drilling Depth (mm)  One side: 25 / Both sides: 50  Drill Diameter (Φmm)  Material (Blade)  Carbide  Hole Diameter (Φmm)  30~120  Shank Diameter (Φmm)  Three grooves 10 
    from S$97.99
    Min. 2 days
  13. Free cone M
    KANZAWA WORKS Free cone M
    Made of high-quality steel with a titanium coat finish, it has excellent sharpness and durability. Resizing can be done simply by turning the thumbscrew.
    Material (Blade)  High-speed steel (titanium coat finish)  Overall Length (mm)  112  Drill Diameter (Φmm)  6.0  Drilling Diameter (mm)  30~130  Width (mm)  88  Shank Diameter (Φmm)  10 
    Rating:
    60%
    from S$77.99
    Min. 2 days
  14. Circle Cutter SD
    KANZAWA WORKS Circle Cutter SD
    Excellent stability because the center edge is tapered. ・ The blade is made of high-speed steel and has a thin blade. For aluminum siding materials, gypsum board, wood, rubber, etc.
    Material (drill)  Cutting tool steel  Material (Blade)  High speed steel  Drilling Diameter (mm)  25~130 
    from S$58.99
    Min. 2 days
  15. Circle cutter
    ESCO Circle cutter
    Shank Diameter (Φmm)  10  Mass (g)  380  Drilling Diameter (mm)  40/200  Material  Blade / High-speed steel  Esco Part No.  EA827A-1  Suitable Material  Wood, plasterboard, plastic, etc. 
    from S$77.99
    Min. 2 days
  16. Power pit No.2
    KANZAWA WORKS Power pit No.2
    Since the tip is sharp, you can make a powerful hole. Adjustable drilling size.
    Drilling Diameter (mm)  22~76 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  17. Free compass horsor
    HOUSE B.M Free compass horsor
    It is a lightweight design with a weight of 550g, which reduces the burden on workers and is an energy-saving and construction-saving product. One-touch drilling adjustment! From 32Φ to 300Φ! Turn the grip bar fixing screw and adjust it according to the scale of the L-shaped grip bar. The cutting... Read More
    Mounting shaft  6.35 Hex axis  Specification  Chuck size / 6.35mm hexagon shaft  Maximum drilling dimensions  300  Effective Length (mm)  10~20  Minimum drilling dimensions  32 
    from S$229.90
    Min. 2 days
  18. Free cone for metalwork
    KANZAWA WORKS Free cone for metalwork
    For drilling holes in iron plates and aluminum plates for electric drills with drilling machines and stands
    Width (mm)  62  Suitable Material  For plaster board.  Drilling Diameter (mm)  20~76  Shank Diameter (Φmm)  10  Overall Length (mm)  95  Drill Diameter (Φmm)  5.0  Material (Blade)  High speed steel  Drilling Depth (mm)  Iron plate: 2
    Aluminum plate: 4 
    Rating:
    67%
    from S$58.99
    Min. 2 days
  19. Countersunk bit
    KANZAWA WORKS Countersunk bit
    Adjustable drilling size (22mm-62mm) For mounting holes for hinges and bran pullers
    Suitable Material  For wood.  Material (Blade)  Cutting tool steel  Drilling Diameter (mm)  22~62  Drilling Depth (mm)  Up to 60 
    from S$169.90
    Min. 2 days
  20. Free size hole saw
    DENSAN Free size hole saw
    You can work safely by preventing chips from scattering. (Ideal for upward work) The transparent cover makes it easy to see the working condition. The size of the round hole can be adjusted freely. With special storage case Ideal for drilling holes in ceiling materials such as downlights and vent... Read More
    Specification  Only for plasterboard  Shank  Round shaft (Φ10mm / 3 chamfering)  Suitable Thickness of Workpiece (mm)  Up to 30 plasterboard 
    Rating:
    40%
    from S$299.90
    Min. 3 days
  21. Free-cone W-SF for hard building materials
    KANZAWA WORKS Free-cone W-SF for hard building materials
    Compact size for stable work even in narrow spaces Color scales that are easy to see For ceramic signing, hard wood, FRP, etc. * When drilling a hole with a thickness of 30 mm or more, drill from the back side after the tip of the center drill penetrates the material. * However, up to 50 mm thick
    Drilling Diameter (mm)  40~120  Material  Blade / Drill / Carbide tip  Abrasive Materials  Fiber cement siding , hardwood, FRP, etc  Type  W-SF for hard building materials  Drilling Depth (mm)  ~30 
    from S$77.99
    Min. 2 days
  22. No.5010A Adjustable adjustable cone
    STAR-M No.5010A Adjustable adjustable cone
    Successor to the small diameter universal cone. Downlight (LED) embedded hole 75 mm, also supports drilling holes for piping. It is possible to drill holes with a diameter of 25 to 75 mm with one unit. It is possible to drill holes in a 28 mm thick structural plywood in one shot. The double-edged... Read More
    Shank Diameter (Φmm)  (Three grooves) 10  Dimension (mm)  25×75  Hole Diameter (Φmm)  25~75  Replacement Blades  5010A-K  Suitable Model  Electric drill  Included Accessories  Hexagonal wrench  Drilling Depth (mm)  One side: 30 / Both sides: 60 
    from S$119.90
    Min. 4 days
  23. Counterbore
    KANZAWA WORKS Counterbore
    Adjustable drilling size for counterbore and through drilling of various sizes For wood etc.
    Drilling Depth (mm)  Up to 100  Suitable Material  For wood.  Material (Blade)  Cutting tool steel 
    Rating:
    100%
    from S$119.90
    Min. 3 days
  24. Circle cutter [with carbide]
    ESCO Circle cutter [with carbide]
    Suitable Material  For hard building materials  Esco Part No.  EA827A-1B 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  25. Free hole saw (deep type)
    MIRAI INDUSTRY Free hole saw (deep type)
    The Holsaw bag also has a pocket for notebooks and small items. Ideal for drilling holes in ceiling materials (gypsum board), such as drilling holes in downlights. The depth of cut is 45 mm, which can be used for fireproof walls and sound insulation walls. It is small and lightweight, easy to han... Read More
    Cutting diameter (Φmm)  47~125  Suitable Material  For plaster board.  Shank Diameter (Φmm)  10  Material to be cut  Gypsum board (up to 45mm)  Center drill diameter (Φmm) 
    from S$359.90
    Min. 5 days
  26. No.36DL diamond free-standing cone
    STAR-M No.36DL diamond free-standing cone
    If you move the holder, you can drill holes with a diameter of 30 mm to 120 mm. Stable drilling work can be done with the center drill and two blades.
    Set Contents  30mm×120mm  Hole Diameter (Φmm)  30~200  Shank Diameter (Φmm)  Three grooves 10  Drilling Depth (mm)  One side: 25 / Both sides: 50 
    from S$259.90
    Min. 4 days
  27. No.5010AT Carbide Adjustable Cone
    STAR-M No.5010AT Carbide Adjustable Cone
    Successor to carbide small diameter universal cone. Downlight (LED) embedded hole 75 mm, also supports drilling holes for piping. It is possible to drill holes with a diameter of 25 to 75 mm with one unit. It is possible to drill holes in 28 mm thick plywood for construction in one shot. The doub... Read More
    Shank Diameter (Φmm)  (Three grooves) 10  Dimension (mm)  25×75  Hole Diameter (Φmm)  25~75  Replacement Blades  36T-K  Suitable Model  Electric drill  Included Accessories  Hexagonal wrench  Drilling Depth (mm)  One side: 28 / Both sides: 56 
    Rating:
    100%
    from S$149.90
    Min. 3 days
  28. For free cone WR-S boards
    KANZAWA WORKS For free cone WR-S boards
    Excellent durability and sharpness! Excellent sharpness with a sharp original blade suitable for boards! Uses a highly wear-resistant carbide tip blade suitable for gypsum board! It lasts a long time. With 6.35 hexagonal shaft specifications, it can be easily attached to an easy chuck. Hole diame... Read More
    Suitable Model  Charging drill / electric drill  Wall Thickness (mm)  Up to 30 (up to 50 on both sides)  Drilling Diameter (mm)  40~120 
    from S$77.99
    Min. 4 days
  29. Φ30-120mm free cone (hexagonal shaft)
    ESCO Φ30-120mm free cone (hexagonal shaft)
    Suitable Material  General wood, plasterboard  Esco Part No.  EA827BS 
    from S$69.99
    Min. 6 days
  30. No.36D free-drilling diamond
    STAR-M No.36D free-drilling diamond
    If you move the holder, you can drill holes with a diameter of 30 mm to 120 mm. Stable drilling work can be done with the center drill and two blades.
    Hole Diameter (Φmm)  30~120  Shank Diameter (Φmm)  Three grooves 10  Drilling Depth (mm)  One side: 25 / Both sides: 50  Set Contents  30mm×120mm 
    from S$259.90
    Min. 4 days
  31. Free cone (with carbide tip)
    TASCO Free cone (with carbide tip)
    from S$109.90
    Min. 5 days
  32. Φ50-250mm free hole saw
    ESCO Φ50-250mm free hole saw
    Esco Part No.  EA827AR-3 
    from S$479.90
    Min. 6 days
  33. Free-cone one-touch WF For hard building materials
    KANZAWA WORKS Free-cone one-touch WF For hard building materials
    Drilling Diameter (mm)  30~70  Mass (g)  650 (including pack)  Material (drill)  Carbide tip  Material (Blade)  Carbide tip  Drilling Depth (mm)  up to 30 
    from S$129.90
    Min. 3 days
  34. Free conical blade
    ESCO Free conical blade
    Esco Part No.  EA827AB-2  Suitable Material  Hard plastic, FRP, wood, etc. 
    from S$43.99
    Min. 4 days
  35. Free cone W GS type
    KANZAWA WORKS Free cone W GS type
    Mass (g)  1800 (including pack)  Drilling Diameter (mm)  40~180  Material (Blade)  High speed steel  Material (drill)  High speed steel  Drilling Depth (mm)  up to 30 
    from S$249.90
    Min. 4 days
  36. Φ25-130mm free cone (for aluminum sizing)
    ESCO Φ25-130mm free cone (for aluminum sizing)
    Esco Part No.  EA827AK 
    from S$73.99
    Min. 6 days
  37. Center drill (universal hole saw 50-110 accessory)
    Panasonic Center drill (universal hole saw 50-110 accessory)
    from S$12.99
    Min. 8 days
  38. Free hole saw (deep type)
    MIRAI INDUSTRY Free hole saw (deep type)
    from S$389.90
    Min. 5 days
  39. Freedom
    ESCO Freedom
    Esco Part No.  EA827A 
    from S$69.99
    Min. 4 days
  40. With free horsor (deep type) bag
    MIRAI INDUSTRY With free horsor (deep type) bag
    The Holsaw bag also has a pocket for notebooks and small items. Ideal for drilling holes in ceiling materials (gypsum board), such as drilling holes in downlights. The depth of cut is 45 mm, which can be used for fireproof walls and sound insulation walls. It is small and lightweight, easy to han... Read More
    Cutting diameter (Φmm)  47~125  Suitable Material  For plaster board.  Material to be cut  Gypsum board (up to 45mm)  Shank Diameter (Φmm)  10  Center drill diameter (Φmm) 
    from S$539.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction