All Category

Boring Bars

A boring bar is an internal turning tool and is a kind of holder. Used by attaching to machines such as lathe, MC, milling machine and drilling machine. A tool used to expand the inner diameter in the form of a thin rod. The blade, called a tip, is fixed with a screw and attached to the machine. The feature is that it is designed to be high in rigidity and hard to crack. The boring bar to be used differs depending on the processing method, so you can select the appropriate one according to the material to be processed and the size of the object to be processed.
View : Grid List
Filter

Items 1 - 40 of 190

Set Ascending Direction
  1. C cutter micro
    BIG DAISHOWA C cutter micro
    from S$67.99
    Min. 5 days
  2. Dynamic bar (steel shank) SCLC type
    KYOCERA Dynamic bar (steel shank) SCLC type
    Dynamic bar that realizes excellent chip evacuation performance Furthermore, the combination of stress analysis technology and special alloy holder demonstrates high rigidity and chatter resistance. Ensures unprecedented finished surface and dimensional accuracy. Inner diameter / back end face pr... Read More
    Tip clearance angle (°)  Cutting angle Kr (°)  95  Suitable Tip  Diamond shape 80 °  Clamp system  Screw clamp method  Shank  Steel shank 
    from S$149.90
    Min. 3 days
  3. Universal boring bar socket
    PROCHI Universal boring bar socket
    Compatible with almost all CNC lathes, the permanent set of cutting tools reduces work time. High-precision tooling for CNC lathes. The brim hollow set allows a permanent set (semi-permanent mounting) of the cutting tool for each work, so the setup time can be shortened. Since it is tightened wit... Read More
    from S$89.99
    Min. 4 days
  4. T type wrench
    BIG DAISHOWA T type wrench
    from S$6.99
    Min. 5 days
  5. Tip Clamp Screw Set
    BIG DAISHOWA Tip Clamp Screw Set
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$32.99
    Min. 5 days
  6. S-axis boring bar
    TAKURA KOGU SEISAKUSYO  S-axis boring bar
    from S$229.90
    Min. 5 days
  7. RW boring head
    BIG DAISHOWA RW boring head
    from S$169.90
    Min. 5 days
  8. C cutter mini universal
    BIG DAISHOWA C cutter mini universal
    Pilot Hole Diameter (Φmm)  Minimum / Cmin: 5.7 to 20.7  Chamfering Diameter (mm)  Cmax:18.8~21.9 
    from S$379.90
    Min. 5 days
  9. Kaiser CK
    BIG DAISHOWA Kaiser CK
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$69.99
    Min. 5 days
  10. C cutter mini 1 blade
    BIG DAISHOWA C cutter mini 1 blade
    from S$139.90
    Min. 5 days
  11. Dynamic bar (steel shank) STLP type
    KYOCERA Dynamic bar (steel shank) STLP type
    Dynamic bar that realizes excellent chip evacuation performance Furthermore, the combination of stress analysis technology and special alloy holder demonstrates high rigidity and chatter resistance. Ensures unprecedented finished surface and dimensional accuracy. Back end face processing * The le... Read More
    Tip clearance angle (°)  11  Cutting angle Kr (°)  95  Suitable Tip  Equilateral triangle 60 °  Clamp system  Screw clamp method  Shank  Steel shank 
    from S$169.90
    Min. 2 days
  12. Kaiser CK
    BIG DAISHOWA Kaiser CK
    from S$329.90
    Min. 5 days
  13. Dynamic bar (Excellent bar) SCLC type
    KYOCERA Dynamic bar (Excellent bar) SCLC type
    Dynamic bar that realizes excellent chip evacuation performance Furthermore, the combination of stress analysis technology and special alloy holder demonstrates high rigidity and chatter resistance. Ensures unprecedented finished surface and dimensional accuracy. Inner diameter / back end face pr... Read More
    Tip clearance angle (°)  Cutting angle Kr (°)  95  Suitable Tip  Diamond shape 80 °  Clamp system  Screw clamp method  Shank  Steel shank with oil hole 
    from S$249.90
    Min. 3 days
  14. Kaiser EW
    BIG DAISHOWA Kaiser EW
    from S$979.90
    Min. 5 days
  15. C cutter
    BIG DAISHOWA C cutter
    Number of Tips  Overall Length (mm)  110  Shank Diameter (Φmm)  20  Underneck Length (mm)  40  Mass (g)  450  Trusco Part No.  481-1909  Blade Diameter (Φmm)  49  Tip Angle (°)  5 to 85 degrees  Shank length (mm)  70 
    from S$699.90
    Min. 3 days
  16. C centering cutter
    BIG DAISHOWA C centering cutter
    from S$279.90
    Min. 5 days
  17. CK straight collet
    BIG DAISHOWA CK straight collet
    from S$43.99
    Min. 2 days
  18. CK Boring Round Bite Head
    BIG DAISHOWA CK Boring Round Bite Head
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$76.99
    Min. 5 days
  19. Bowling bar
    Mitsubishi Materials Bowling bar
    Tip clearance angle (°)  11  Clamp system  Screw on 
    from S$169.90
    Min. 4 days
  20. Kaiser RW
    BIG DAISHOWA Kaiser RW
    from S$29.99
    Min. 5 days
  21. CK chamfering tool CK boring system
    BIG DAISHOWA CK chamfering tool CK boring system
    Included Accessories  45 ° blade (Carbide M type) 
    from S$109.90
    Min. 5 days
  22. Bibb Plus TSL
    BIG DAISHOWA Bibb Plus TSL
    from S$299.90
    Min. 5 days
  23. RW boring head CK boring system
    BIG DAISHOWA RW boring head CK boring system
    from S$399.90
    Min. 5 days
  24. RW cartridge CK boring system
    BIG DAISHOWA RW cartridge CK boring system
    Stable cutting with a highly rigid die steel cartridge.
    Type  A type for through hole 
    from S$159.90
    Min. 5 days
  25. C cutter mini multi-blade
    BIG DAISHOWA C cutter mini multi-blade
    Tip Angle (°)  45 
    from S$199.90
    Min. 5 days
  26. Bowling bar
    Mitsubishi Materials Bowling bar
    Cutting angle Kr (°)  93 
    from S$149.90
    Min. 17 days
  27. Front / Rear chamfer
    BIG DAISHOWA Front / Rear chamfer
    from S$249.90
    Min. 5 days
  28. C cutter mini
    BIG DAISHOWA C cutter mini
    from S$259.90
    Min. 5 days
  29. Insert holder (for EWN head)
    BIG DAISHOWA Insert holder (for EWN head)
    from S$119.90
    Min. 5 days
  30. Spring for Varicut Coffer
    BIG DAISHOWA Spring for Varicut Coffer
    from S$48.99
    Min. 5 days
  31. Jig borer tool
    BIG DAISHOWA Jig borer tool
    from S$99.90
    Min. 5 days
  32. Microhead MFA type
    MST Corp. Microhead MFA type
    from S$779.90
    Min. 3 days
  33. ST lock
    BIG DAISHOWA ST lock
    from S$459.90
    Min. 5 days
  34. Carbide shank boring bar
    CARMEX Carbide shank boring bar
    Carbide shank boring bar is recommended when chattering or bending is likely to occur because the protruding length of the cutting tool is long due to deep hole machining with a small diameter.
    Right or Left Hand  Right  Type  Right hand  Clamp system  Screw-on type  Specification  With oil hole 
    from S$459.90
    Min. 4 days
  35. RW cartridge CK boring system
    BIG DAISHOWA RW cartridge CK boring system
    Stable cutting with a highly rigid die steel cartridge. * Throw away tip is not included.
    Type  E type for blind hole 
    from S$149.90
    Min. 5 days
  36. Blade for CK chamfering tool
    BIG DAISHOWA Blade for CK chamfering tool
    from S$67.99
    Min. 5 days
  37. Round tool shank
    BIG DAISHOWA Round tool shank
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$58.99
    Min. 5 days
  38. C cutter mini
    BIG DAISHOWA C cutter mini
    from S$139.90
    Min. 5 days
  39. Tap tap boring bar
    TAKURA KOGU SEISAKUSYO  Tap tap boring bar
    from S$249.90
    Min. 5 days
  40. CK mentor tool
    BIG DAISHOWA CK mentor tool
    from S$299.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 190

Set Ascending Direction