All Category

Knurling Tools

Knurling is a processing method that applies anti-slip processing to the surface of a rod-shaped metal material. A process applied to the surface of the grip of a torque wrench. By attaching the material to be processed to the lathe chuck, rotating it, attaching the knurling holder, and pressing the knurling piece against the material, the knurling piece mold is transferred to the material. In mass production, knurling may be performed by rolling. In addition to anti-slip purposes, knurling can be performed for decorative purposes.
View : Grid List
Filter

Items 1 - 40 of 58

Set Ascending Direction
  1. Rolling knurl piece for flat eyes
    SUPER TOOL Rolling knurl piece for flat eyes
    Has excellent toughness and abrasion resistance.
    Mass (g)  13  Outer Diameter (Φmm)  19.2  Hole Diameter (Φmm)  4.76  Width (mm)  6.35  Suitable Holder  KHS1  Material  SKS31  Type  flounder 
    Rating:
    20%
    from S$12.99
    Min. 2 days
  2. Rolled knurl piece
    SUPER TOOL Rolled knurl piece
    Has excellent toughness and abrasion resistance.
    Outer Diameter (mm)  19.2  Mass (g)  26  Hole Diameter (mm)  4.76  Width (mm)  6.35  Type  Aya eyes  Suitable Holder  KHS  Material  SKS31 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  3. Spiral Cutter (for CC02)
    JAPAN AUTOMATIC MACHINE Spiral Cutter (for CC02)
    Rating:
    100%
    from S$339.90
    Min. 2 days
  4. 110mm knurled holder (for flat eyes)
    ESCO 110mm knurled holder (for flat eyes)
    Esco Part No.  EA591RA 
    from S$29.99
    Min. 2 days
  5. Coarse Knurling Roller
    SUPER TOOL Coarse Knurling Roller
    It is sharp and lasts a long time.
    Mass (g)  20  Outer Diameter (mm)  25.4  Width (mm)  Hole Diameter (mm)  Type  Aya eyes  Suitable Holder  KH2CN20N・25N 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  6. ROLL AUTO-SLIDING KNURLING HOLDER (For Standard Knurling Wheel: Cross Cut)
    SUPER TOOL ROLL AUTO-SLIDING KNURLING HOLDER (For Standard Knurling Wheel: Cross Cut)
    Comes with an initial position setting mechanism for the knurled holder. The automatic alignment (± 2.5 mm with respect to the initial position) by the upper and lower auto slide mechanism eliminates the difference in rolling force generated between the two knurled pieces, enabling knurling with ... Read More
    Suitable Model  lathe  Type  For checkered pattern  Processing Diameter (mm)  10~250  Width (mm)  20 
    from S$329.90
    Min. 2 days
  7. Rolling knurl piece KNSRL22 pin
    SUPER TOOL Rolling knurl piece KNSRL22 pin
    Suitable for  For KNSRL22 
    from S$10.99
    Min. 2 days
  8. KNURLING WHEEL for Cross Cut
    SUPER TOOL KNURLING WHEEL for Cross Cut
    Has excellent toughness and abrasion resistance.
    Type  Aya eyes 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  9. 125mm knurled holder (for deer eyes)
    ESCO 125mm knurled holder (for deer eyes)
    Esco Part No.  EA591RB 
    Rating:
    100%
    from S$65.99
    Min. 2 days
  10. Knurled piece
    SUPER TOOL Knurled piece
    It is sharp and lasts a long time.
    Mass (g)  20  Outer Diameter (mm)  21.5  Width (mm)  Hole Diameter (mm)  Suitable Holder  KH1CN20N・25N  Type  flounder 
    from S$64.99
    Min. 2 days
  11. Knurled piece (for small diameter eyelet)
    SUPER TOOL Knurled piece (for small diameter eyelet)
    A knurled piece for cutting small diameter machining (for knurling). Ayame piece for cutting small diameter machining.
    Suitable Holder  KH2CA10R・12R  Hole Diameter (Φmm)  Type  Aya eyes  Width (mm)  2.5  Outer Diameter (Φmm)  9.5 
    Rating:
    100%
    from S$39.99
    Min. 3 days
  12. Knurled piece (for small diameter flat eyes)
    SUPER TOOL Knurled piece (for small diameter flat eyes)
    A knurled piece for cutting small diameter machining (for flatfish). Flatfish piece for cutting small diameter machining.
    Suitable Holder  KH1CA10R・12R  Outer Diameter (Φmm)  9.5  Type  flounder  Width (mm)  2.5  Hole Diameter (Φmm) 
    from S$39.99
    Min. 3 days
  13. Rolling Knurl Piece for Flatfish
    SUPER TOOL Rolling Knurl Piece for Flatfish
    Has excellent toughness and abrasion resistance.
    Type  flounder 
    from S$17.99
    Min. 3 days
  14. Knurled holder
    SUPER TOOL Knurled holder
    Processing Diameter (mm)  10~250  Suitable Model  lathe  Overall Length (mm)  147  Dimensions (Width W x Height H) (mm)  20×20  Width (mm)  20  Height (mm)  20 
    from S$129.90
    Min. 2 days
  15. Rolling knurl piece E type (for kiwa processing) flat
    SUPER TOOL Rolling knurl piece E type (for kiwa processing) flat
    Mass (g)  23  Type  flounder 
    from S$85.99
    Min. 3 days
  16. Cutting knurled piece Aya eyes
    SUPER TOOL Cutting knurled piece Aya eyes
    It is sharp and lasts a long time.
    Mass (g)  15  Outer Diameter (mm)  21.5  Width (mm)  Hole Diameter (mm)  Type  Aya eyes  Suitable Holder  KH2CN20N・25N 
    from S$63.99
    Min. 3 days
  17. Flounder / rolling piece
    SUPER TOOL Flounder / rolling piece
    Rolling type knurled piece for small diameter processing (for flatfish) Flatfish piece for small diameter processing
    Material  SKS31  Outer Diameter (Φmm)  12 
    from S$25.99
    Min. 4 days
  18. Carbide cylindrical spiral cutter (for JAM-CC02)
    THECUT Carbide cylindrical spiral cutter (for JAM-CC02)
    It has excellent durability and a beautiful finished surface. Compared to genuine products, it achieves outstanding cost performance. * Be sure to perform a test cut when cutting tenacious grades such as non-ferrous metals and resins. * Cannot be used for hardened steel.
    Material  Carbide  Suitable Material  General steel, non-ferrous, resin  Outer Diameter (Φmm)  25  Processing details  45 ° chamfer  Hole Diameter (Φmm)  15  Blade Length (mm)  20 
    from S$379.90
    Min. 5 days
  19. Rolling knurled holder S type
    SUPER TOOL Rolling knurled holder S type
    One medium-sized flatfish knurled piece with a medium-sized (M) piece is set, and the height of the core of the piece is the same as the height of the holder shank, making it a very easy-to-use holder. * If you order by cash on delivery, it may be shipped the next day or later.
    Area for Processing (mm)  Φ10~250 
    Rating:
    100%
    from S$119.90
    Min. 6 days
  20. Clamp
    JAPAN AUTOMATIC MACHINE Clamp
    from S$29.99
    Min. 5 days
  21. Knurled holder
    SUPER TOOL Knurled holder
    Cutting knurls can be used to knurl difficult materials (copper alloys, aluminum, stainless steel, resin materials, etc.). The swelling of the diameter due to knurling can be minimized. It is designed to be strong and minimize the space of the holder head. By adopting special ball bearings, it ro... Read More
    Overall Length (mm)  148  Suitable Model  lathe  Suitable for  KNCD25 type / KNCD21 type 
    from S$1,099.00
    Min. 3 days
  22. Cutting knurl holder (for flat eyes)
    SUPER TOOL Cutting knurl holder (for flat eyes)
    Cutting type small diameter processing flatfish holder. Demonstrates strong machinability for small-diameter knurling using small-diameter NC lathes, automatic lathes, tabletop lathes, etc. * Knurling is not possible on end faces and flat surfaces.
    Suitable Model  lathe  Suitable for  (Knurled piece) KNCF0903R ~ 0910R  Overall Length (mm)  115 
    from S$439.90
    Min. 2 days
  23. Cutting knurled holder
    SUPER TOOL Cutting knurled holder
    The cutting type knurl holder for small diameter machining demonstrates strong machinability for small diameter knurling with small diameter NC lathes, automatic lathes, tabletop lathes, etc. * Knurled pieces are sold separately.
    Mass (g)  100  Area for Processing (mm)  Φ1.5~12  Dimension B (mm)  Dimension H (mm) 
    from S$389.90
    Min. 5 days
  24. Rolled knurl piece E type (for kiwa processing) Aya eyes
    SUPER TOOL Rolled knurl piece E type (for kiwa processing) Aya eyes
    Mass (g)  46  Type  Aya eyes 
    from S$149.90
    Min. 3 days
  25. Spiral cutter (for CC03)
    JAPAN AUTOMATIC MACHINE Spiral cutter (for CC03)
    from S$199.90
    Min. 5 days
  26. Aya eyes / rolled pieces
    SUPER TOOL Aya eyes / rolled pieces
    Material  SKS31 
    from S$55.99
    Min. 4 days
  27. Rolling knurled holder E type (for kiwa processing Aya eyes)
    SUPER TOOL Rolling knurled holder E type (for kiwa processing Aya eyes)
    from S$869.90
    Min. 3 days
  28. Knurled holder
    SUPER TOOL Knurled holder
    Cutting knurls can be used to knurl difficult materials (copper alloys, aluminum, stainless steel, resin materials, etc.). The swelling of the diameter due to knurling can be minimized. It is designed to be strong and minimize the space of the holder head. By adopting special ball bearings, it ro... Read More
    Overall Length (mm)  146  Suitable Model  lathe  Processing Diameter (mm)  3~250  Suitable for  KNCF2105R~2120R 
    from S$879.90
    Min. 3 days
  29. Rolling knurled holder E type (for Kiwa machined flat)
    SUPER TOOL Rolling knurled holder E type (for Kiwa machined flat)
    * Knurled pieces are not included.
    from S$589.90
    Min. 3 days
  30. Spiral cutter (for UC2)
    JAPAN AUTOMATIC MACHINE Spiral cutter (for UC2)
    from S$199.90
    Min. 5 days
  31. Chip (for JCB43S only) for aluminum
    JAPAN AUTOMATIC MACHINE Chip (for JCB43S only) for aluminum
    from S$299.90
    Min. 5 days
  32. Throw-away cutter tip (coating)
    JAPAN AUTOMATIC MACHINE Throw-away cutter tip (coating)
    from S$329.90
    Min. 5 days
  33. Sliding chamfering machine
    JAPAN AUTOMATIC MACHINE Sliding chamfering machine
    from S$3,299.00
    Min. 5 days
  34. Cutter body
    JAPAN AUTOMATIC MACHINE Cutter body
    Type  For Aluminum 
    from S$779.90
    Min. 5 days
  35. Throw-away cutter tip (for aluminum)
    JAPAN AUTOMATIC MACHINE Throw-away cutter tip (for aluminum)
    from S$359.90
    Min. 5 days
  36. Super cut (standard type)
    JAPAN AUTOMATIC MACHINE Super cut (standard type)
    from S$1,999.00
    Min. 6 days
  37. Throw-away cutter tip (for GCV1 / 2)
    JAPAN AUTOMATIC MACHINE Throw-away cutter tip (for GCV1 / 2)
    from S$249.90
    Min. 6 days
  38. Safety cut (diamond wheel type)
    JAPAN AUTOMATIC MACHINE Safety cut (diamond wheel type)
    from S$7,799.00
    Min. 4 days
  39. Borazone wheel (for GCV-1G)
    JAPAN AUTOMATIC MACHINE Borazone wheel (for GCV-1G)
    from S$779.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 58

Set Ascending Direction