All Category

Taper Bridge Reamers

A taper reamer is a cutting tool used to widen a hole drilled in a metal to be machined. A tool with a conical tip, used either manually or mounted on a machine tool. Insert a taper reamer perpendicular to the hole and rotate it so that it is pressed to widen the hole and adjust it to any size. There are several types depending on the size of the hole and the shape of the handle, so it is important to choose the one that suits your purpose. The material used is high-speed tool steel with high hardness.
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction
  1. Tapered reamer
    ENGINEER Tapered reamer
    RoHS directive (corresponding to 10 substances)  Material  High carbon steel 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  2. Tapered pin reamer
    Okazaki Seiko Tapered pin reamer
    Used for taper pin hole machining Uses MCO material (cobalt high speed steel) MCO material has excellent hardness, heat resistance, and wear resistance compared to the conventional high-speed (SKH9). * Tip bite angle 45 degrees
    Chamfer angle (°)  45 (tip)  Material  MCO material (Cobalt high speed steel)  Coating  Non-coated  Blade Shape  Straight  Helix Angle  Straight blade  Shank  Straight shank  Abbreviation  TPR 
    from S$38.99
    Min. 2 days
  3. Bridge Reamer
    Okazaki Seiko Bridge Reamer
    Uses MCO material Ideal for large reamer charges
    Number of Tips  Tip Angle (°)  55 (with food)  Material  MCO (cobalt High Speed ​​Steel)  Blade Shape  Straight  Shank  Taper shank  Blade Diameter Tolerance  h8 
    from S$129.90
    Min. 4 days
  4. Bridge reamer
    Okazaki Seiko Bridge reamer
    Used when the reamer fee is large Uses MCO material (cobalt high speed steel) MCO material has excellent hardness, heat resistance, and wear resistance compared to the conventional high-speed (SKH9).
    Chamfer angle (°)  55 (tip)  Abbreviation  BR  Material  MCO material (Cobalt high speed steel)  Shank  MT (Morse Taper) Shank  Coating  Non-coated  Blade Shape  Straight  Helix Angle  Straight blade 
    from S$97.99
    Min. 4 days
  5. Bridge reamer
    Okazaki Seiko Bridge reamer
    Uses MCO material Ideal for large reamer charges
    Shank (MT No.)  Tip Angle (°)  55 (with food)  Material  MCO (cobalt High Speed ​​Steel)  Blade Shape  Straight  Shank  Taper shank  Blade Diameter Tolerance  h8 
    from S$259.90
    Min. 4 days
  6. 3-12mm taper reamer
    ESCO 3-12mm taper reamer
    Blade Length (mm)  80  Esco Part No.  EA568DD-12 
    from S$22.99
    Min. 2 days
  7. 3-16mm taper reamer
    ESCO 3-16mm taper reamer
    Esco Part No.  EA568DD-16  Blade Length (mm)  85 
    from S$26.99
    Min. 4 days
  8. 4-32mm taper reamer
    ESCO 4-32mm taper reamer
    Esco Part No.  EA568DD-32  Blade Length (mm)  105 
    from S$77.99
    Min. 2 days
  9. 4-22mm taper reamer
    ESCO 4-22mm taper reamer
    Blade Length (mm)  88  Esco Part No.  EA568DD-22 
    from S$46.99
    Min. 4 days
  10. Reamer HS Spiral HSPTR
    EIKO Reamer HS Spiral HSPTR
    Coating  Non-coated  Material  Powder high speed  Blade Shape  Right blade left twist  Shank  Straight shank 
    from S$539.90
    Min. 5 days
  11. Straight reamer 3
    RIDGID (Emerson Japan) Straight reamer 3
    There is no bite due to the long taper design. It can also be used with power drive. For chamfering the inner surface of steel pipes, etc.
    Model  Applicable pipe inner and outer diameter inch (mm)  3/8-3(10A-80A)  suitable pipe diameter (inch[mm])  3/8~3(10~80)  Height (mm)  440  Trusco Part No.  495-0780  Mass (kg)  5.2  Overall Length (mm)  535  Material  Blade: Hardened steel alloy  Suitable for  [Replacement corn] 35090 
    from S$1,299.00
    Min. 32 days
  12. Reamer HS Spiral SPTR
    EIKO Reamer HS Spiral SPTR
    Shank  MT (Morse Taper) Shank  Material  SKH56 
    from S$459.90
    Min. 5 days
  13. Reamer HS Straight BR
    TAIYO-TOOL Reamer HS Straight BR
    Material  SKH51  Blade Shape  Straight  Shank  Taper shank 
    from S$149.90
    Min. 8 days
  14. Tapered reamer
    H&H Tapered reamer
    For expanding holes in panel boards and chamfering pipes
    Material  SK48C 
    from S$16.99
    Min. 3 days
  15. Bridge reamer
    Okazaki Seiko Bridge reamer
    Tip Angle (°)  55 (with food)  Number of Tips  Material  MCO (cobalt High Speed ​​Steel)  Blade Shape  Straight  Shank  Taper shank 
    from S$1,299.00
    Min. 5 days
  16. Reamer HS Straight MTRT
    EIKO Reamer HS Straight MTRT
    Shank  MT (Morse Taper) Shank  Material  SKH51 
    from S$229.90
    Min. 5 days
  17. Taper shank chucking reamer TCR
    EIKO Taper shank chucking reamer TCR
    MT shank chucking reamer For through hole processing
    Material  SKH51  Blade Shape  Straight 
    from S$149.90
    Min. 5 days
  18. Bridge reamer
    Okazaki Seiko Bridge reamer
    Uses MCO material Ideal for large reamer charges
    Tip Angle (°)  55 (with food)  Material  MCO (cobalt High Speed ​​Steel)  Blade Shape  Straight  Shank  Taper shank 
    from S$539.90
    Min. 5 days
  19. QC adapter + 6 minutes
    MUST TOOL QC adapter + 6 minutes
    It can be attached to an impact wrench in as little as 3 seconds without any hassle. # 19894/19895/19896 QC adapter for "bridge reamer spare blade".
    Square Drive (mm)  19 (6 minutes)  Height (mm)  27 
    from S$38.99
    Min. 4 days
  20. One-touch bit adapter
    MUST TOOL One-touch bit adapter
    A one-touch bit adapter for impact drivers. Adapter for # 19868/19869 "Step Drill Spare Blade" and # 19894/19895/19896 "Bridge Reamer Spare Blade".
    Overall Length (mm)  45  Square Drive (mm)  6.35 (hexagonal axis) 
    from S$16.99
    Min. 4 days
  21. QC bridge reamer + spare blade
    MUST TOOL QC bridge reamer + spare blade
    # 19893/19796/19795 Spare blade for "adapter"
    Blade Length (mm)  160  Overall Length (mm)  200  Blade Diameter (mm)  24.5  Number of Tips 
    from S$229.90
    Min. 4 days
  22. QC Adapter
    MUST TOOL QC Adapter
    It can be attached to an impact wrench in as little as 3 seconds without any hassle. QC adapter for # 19868 "Step Drill Spare Blade" and # 19894/19895/19896 "Bridge Reamer Spare Blade".
    Square Drive (mm)  12.7 (4 minutes)  Height (mm)  20 
    from S$19.99
    Min. 4 days
  23. Bridge reamer
    Okazaki Seiko Bridge reamer
    Number of Tips  Chamfer angle (°)  55  Material  MCO material (Cobalt high speed steel)  Shank No.  MT1  Blade Shape  Straight  Helix Angle (°)  Straight blade  Shank  Taper shank 
    from S$109.90
    Min. 5 days
  24. Reamer HS Straight SP-BR
    TAIYO-TOOL Reamer HS Straight SP-BR
    Material  SKH51  Blade Shape  Spiral  Shank  Taper shank 
    from S$159.90
    Min. 8 days
  25. Bridge reamer
    Okazaki Seiko Bridge reamer
    Shank (MT No.)  Tip Angle (°)  55 (with food)  Number of Tips  Material  MCO (cobalt High Speed ​​Steel)  Blade Shape  Straight  Shank  Taper shank 
    from S$1,699.00
    Min. 5 days
  26. Bridge reamer
    Okazaki Seiko Bridge reamer
    Uses MCO material Ideal for large reamer charges
    Shank (MT No.)  Number of Tips  Tip Angle (°)  55 (with food)  Material  MCO (cobalt High Speed ​​Steel)  Blade Shape  Straight  Shank  Taper shank 
    from S$109.90
    Min. 5 days
  27. Reamer HS Spiral MTR
    EIKO Reamer HS Spiral MTR
    Material  SKH51  Shank  Straight shank 
    from S$169.90
    Min. 5 days
  28. Reamer Carbide S CSPOTR
    EIKO Reamer Carbide S CSPOTR
    Coating  Non-coated  Blade Shape  Spiral  Shank  Straight shank  Material  Ultra fine particles 
    from S$589.90
    Min. 5 days
  29. QC bridge reamer + spare blade
    MUST TOOL QC bridge reamer + spare blade
    # 19681/19880/19730/19793/19794 Spare blade for "adapter"
    Blade Length (mm)  110  Blade Diameter (mm)  13  Overall Length (mm)  150  Number of Tips 
    from S$129.90
    Min. 4 days
  30. Spiral Machine Reamer SPMR
    EIKO Spiral Machine Reamer SPMR
    Spiral right blade left twist 12 ° For through hole processing
    Material  SKH51  Blade Shape  Spiral 
    from S$149.90
    Min. 5 days
  31. QC Bridge Reamer Spare Blade
    MUST TOOL QC Bridge Reamer Spare Blade
    # 19863/19882/19730/19793/19794 Spare blade for "adapter"
    Blade Length (mm)  115  Overall Length (mm)  157  Blade Diameter (mm)  16.5  Number of Tips 
    from S$159.90
    Min. 4 days
  32. QC Bridge Reamer Spare Blade
    MUST TOOL QC Bridge Reamer Spare Blade
    # 19891/19796/19795 Spare blade for "adapter"
    Blade Length (mm)  150  Overall Length (mm)  190  Blade Diameter (mm)  20.5  Number of Tips 
    from S$169.90
    Min. 2 days
  33. QC Adapter
    MUST TOOL QC Adapter
    It can be attached to an impact wrench in as little as 3 seconds without any hassle. # 19897/19898/19899 QC adapter for "bridge reamer spare blade".
    Square Drive (mm)  12.7 (4 minutes)  Height (mm)  20 
    from S$19.99
    Min. 2 days
  34. QC bridge reamer + spare blade
    MUST TOOL QC bridge reamer + spare blade
    # 19862 ・ 19801 ・ 19730 ・ 19793 ・ 19794 Spare blade for "adapter"
    Blade Length (mm)  115  Blade Diameter (mm)  14.5  Overall Length (mm)  157  Number of Tips 
    from S$149.90
    Min. 4 days
  35. Bridge reamer
    Okazaki Seiko Bridge reamer
    Uses MCO material Ideal for large reamer charges
    Blade Length l (mm)  275  Overall Length L (mm)  462  Shank (MT No.)  Tip Angle (°)  55 (with food)  Number of Tips  Material  MCO (cobalt High Speed ​​Steel)  Blade Shape  Straight  Shank  Taper shank 
    from S$2,599.00
    Min. 5 days
  36. Hexagonal Axis Taper Reamer
    BIGMAN Hexagonal Axis Taper Reamer
    Easy work with power tools, and detailed work with a hand-cranked handle. When you want to enlarge the holes in wood boards, acrylic boards, and thin iron boards (up to 1.7 mm)
    Shank Diameter (Φmm)  6.35  Material  Heiss steel, ABS resin  Direction of Rotation  Right 
    from S$43.99
    Min. 7 days
  37. Taper reamer
    BIGMAN Taper reamer
    For hole enlargement and deburring work. For manual work only
    from S$12.99
    Min. 7 days
  38. Taper Reamer
    ENGINEER Taper Reamer
    Since it is a T type, it can be processed with a light force. With a hexagonal shaft, it can be used by attaching it to power tools. For expanding holes in aluminum plates and thin iron plates and chamfering pipes
    Overall Length (mm)  127  Number of Tips  Mass (g)  72  Blade Length (mm)  81  Hardness  HRC55-58  Material  High carbon steel  Dimension (mm)  Perforation range: Φ3.0 to 11.5  Shank  Taper 
    from S$22.99
    Min. 2 days
  39. QC adapter + 6 minutes
    MUST TOOL QC adapter + 6 minutes
    It can be attached to an impact wrench in as little as 3 seconds without any hassle. # 19897/19898/19899 QC adapter for "bridge reamer spare blade".
    Square Drive (mm)  19 (6 minutes)  Height (mm)  27 
    from S$45.99
    Min. 4 days
  40. QC Bridge Reamer
    MUST TOOL QC Bridge Reamer
    Can be attached to an impact wrench in as little as 3 seconds without hassle. It can be replaced even if the cutting edge is damaged. ・ It can be replaced even if the adapter is damaged. Suitable for enlarging and correcting the position of bolt holes on iron plates such as splice plates.
    Number of Tips 
    Rating:
    100%
    from S$149.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction