All Category

Taper Pin Reamers

A taper pin reamer is a reamer that is used to grade a hole drilled when using a taper pin. Used for manual work, holding tool, and machine. Supported materials include cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy, and resin-based materials. The main body is made of high-speed steel HSS or MCO, and is characterized by excellent hardness and wear resistance. There are various types, so you can choose the appropriate one according to the shape of the processed material.
View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Taper Pin Reamer
    Okazaki Seiko Taper Pin Reamer
    Uses MCO material.
    Rating:
    78%
    from S$38.99
    Min. 2 days
  2. Reamer HS Spiral HTPR
    EIKO Reamer HS Spiral HTPR
    Material  SKH51 
    from S$109.90
    Min. 5 days
  3. Taper pin reamer
    F.P.TOOLS Taper pin reamer
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    60%
    from S$46.99
    Min. 123 days
  4. Reamer HS Spiral TPR
    EIKO Reamer HS Spiral TPR
    Coating  Non-coated  Blade Shape  Right blade straight  Material  SKH51  Shank  Straight shank 
    from S$48.99
    Min. 5 days
  5. Tapered pin reamer
    F.P.TOOLS Tapered pin reamer
    from S$45.99
    Min. 5 days
  6. Reamer Carbide S CSTPR
    EIKO Reamer Carbide S CSTPR
    Material  K10  Coating  Non-coated  Blade Shape  Right blade straight  Shank  Straight shank 
    from S$129.90
    Min. 5 days
  7. Reamer HS Spiral SPTPR
    EIKO Reamer HS Spiral SPTPR
    Helix Angle (°)  12  Coating  Non-coated  Blade Shape  Right blade left twist  Material  SKH51  Shank  Straight shank 
    from S$55.99
    Min. 5 days
  8. Taper pin reamer
    F.P.TOOLS Taper pin reamer
    Number of Tips  Tip Shape  JI 
    from S$149.90
    Min. 5 days
  9. Reamer HS Straight RF-TPRT
    TAIYO-TOOL Reamer HS Straight RF-TPRT
    Shank  MT (Morse Taper) Shank  Material  SKH56  Blade Shape  Straight 
    from S$389.90
    Min. 8 days
  10. Pipe reamer PR
    EIKO Pipe reamer PR
    1/16 taper straight blade Tapered screw hole finish for pipes
    Material  SKH51 
    from S$129.90
    Min. 5 days
  11. Reamer HS Straight SP-TPRT
    TAIYO-TOOL Reamer HS Straight SP-TPRT
    Shank  MT (Morse Taper) Shank  Material  SKH51  Blade Shape  Spiral 
    from S$259.90
    Min. 8 days
  12. Reamer HS Straight TPRT
    TAIYO-TOOL Reamer HS Straight TPRT
    Shank  MT (Morse Taper) Shank  Material  SKH51  Blade Shape  Straight 
    from S$179.90
    Min. 8 days
  13. Reamer HS Straight HTPRT
    EIKO Reamer HS Straight HTPRT
    Material  SKH51 
    from S$299.90
    Min. 5 days
  14. Taper Pin Reamer
    TRUSCO Taper Pin Reamer
    For finishing taper pin holes. Work Material: Cast Iron, Carbon Steel, Alloy Steel, Tool Steel, Stainless Steel, Aluminum Alloy. * The blade diameter is 5 mm from the tip.
    Material / Finish  High speed steel (HSS) 
    from S$43.99
    Min. 2 days
  15. Tapered pin reamer
    Mierasen Tapered pin reamer
    For finishing taper pin holes. Work Material: Cast Iron, Carbon Steel, Alloy Steel, Tool Steel, Stainless Steel, Aluminum Alloy.
    Material  High speed steel (HSS) 
    Rating:
    100%
    Discontinued
  16. Tapered pin reamer
    Mierasen Tapered pin reamer
    For finishing taper pin holes. Work Material: Cast Iron, Carbon Steel, Alloy Steel, Tool Steel, Stainless Steel, Aluminum Alloy. * The blade diameter is 5 mm from the tip.
    Material  High speed steel (HSS) 
    Discontinued
  17. Tapered pin reamer
    MOLDINO (Former Hitachi Tool) Tapered pin reamer
    Material  High speed steel HSS 
    Discontinued
  18. Tapered pin reamer
    Mierasen Tapered pin reamer
    For finishing taper pin holes. * The blade diameter is 5 mm from the tip.
    Material  High speed steel (HSS) 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction