All Category

Carbide Reamers

Carbide reamer is a tool for general work materials. Carbide reamers are often made of cemented carbide, and the work materials range from steel, stainless steel, and alloys. It is mainly used to adjust the machined pilot holes more precisely, and there are various types of cutting edge shapes such as straight, spiral, and stepping. Choose the type that suits the work material and application. Recently, products that have excellent durability and can be used at higher cutting speeds have been sold, and they are said to be economically light.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 344

Set Ascending Direction
  1. Carbide High Helical Short Reamer
    Okazaki Seiko Carbide High Helical Short Reamer
    Solid type Carbide helical reamer (CHR) short type
    Number of Tips  Material  Carbide  Blade Shape  Helical blade  Coating  Non-coated  Shank  Straight shank 
    Rating:
    100%
    from S$32.99
    Min. 4 days
  2. Carbide powerful reamer (1/100 units)
    Okazaki Seiko Carbide powerful reamer (1/100 units)
    Blade Shape  Spiral  Shank  Straight shank 
    from S$77.99
    Min. 5 days
  3. Carbide short reamer
    Okazaki Seiko Carbide short reamer
    Blade Shape  Straight  Helix Angle (°)  Straight blade  Shank  Straight shank 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  4. Carbide short reamer (1/100 units)
    Okazaki Seiko Carbide short reamer (1/100 units)
    Blade Shape  Straight  Helix Angle (°)  Straight blade  Shank  Straight shank 
    Rating:
    80%
    from S$35.99
    Min. 4 days
  5. Carbide Straight Reamer CRM
    OSG Carbide Straight Reamer CRM
    Material  Carbide  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$46.99
    Min. 3 days
  6. Short reamer with carbide end blade
    Okazaki Seiko Short reamer with carbide end blade
    Solid type Carbide end blade reamer (CER) short type twist angle Indicates the twist angle of the blade. R = right twist 30 degrees
    Number of Tips  Material  Carbide  Coating  Non-coated  Blade Shape  Spiral  Shank  Straight shank 
    from S$45.99
    Min. 4 days
  7. Carbide short reamer (1/100 units)
    Okazaki Seiko Carbide short reamer (1/100 units)
    Number of Tips  Blade Shape  Straight  Helix Angle (°)  Straight blade  Shank  Straight shank 
    from S$97.99
    Min. 5 days
  8. Short reamer with carbide end blade
    Okazaki Seiko Short reamer with carbide end blade
    Blade Shape  Spiral  Shank  Straight shank 
    from S$48.99
    Min. 4 days
  9. Reamer with solid carbide end blade
    Okazaki Seiko Reamer with solid carbide end blade
    A solid type reamer for complete blind holes, and the bottom surface can be processed cleanly. Uses an end mill shank Twist angle Indicates the twist angle of the blade. R = right twist 30 degrees
    Number of Tips  Material  Carbide  Coating  Non-coated  Blade Shape  Spiral  Shank  Straight shank 
    from S$119.90
    Min. 6 days
  10. Carbide reamer C series
    F.P.TOOLS Carbide reamer C series
    * If you order by cash on delivery, it may be shipped the next day or later.
    Overall Length L (mm)  100  Blade Length l1 (mm)  25  Material  Carbide K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$129.90
    Min. 5 days
  11. Carbide reamer
    TRUSCO Carbide reamer
    Like the hand reamer, it is a reamer that can be used for general purposes. Compared to high-speed steel hand reamers, it can handle high-speed rotation, has good durability, and can process difficult-to-cut materials. It is also possible to increase the cutting speed and feed speed. The surface ... Read More
    2018 Trusco page  1 0459  Material  Carbide (K-10)  Blade Shape  Straight  Shank  Straight shank 
    from S$74.99
    Min. 3 days
  12. Carbide short reamer (1/100 units)
    Okazaki Seiko Carbide short reamer (1/100 units)
    Blade Shape  Straight  Helix Angle (°)  Straight blade  Shank  Straight shank 
    Rating:
    100%
    from S$53.99
    Min. 5 days
  13. Carbide reamer G series For general work materials
    F.P.TOOLS Carbide reamer G series For general work materials
    A series developed for the most versatile use. It has about 5 to 10 times more durability than the conventional high-strength hand reamer, can maintain accuracy for a long time, and can be used with increased cutting speed and feed speed, so it can be used economically for high-tensile work mater... Read More
    Tolerance  +0.005 0  Chamfer Length  0.5  Chamfer Length (mm)  0.5  Blade Diameter Tolerance (mm)  0~+0.005  Blade Length  27  Blade Length (mm)  27  Blade Diameter (Φmm)  Shank Diameter (Φmm)  Blade Diameter  3.0  Number of Tips  Overall Length (mm)  60  Material  Carbide K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$63.99
    Min. 4 days
  14. Carbide Helical Short Reamer (100%)
    Okazaki Seiko Carbide Helical Short Reamer (100%)
    Solid type Carbide helical reamer (CHRM) short type
    Number of Tips  Material  Carbide  Blade Shape  Helical blade  Coating  Non-coated  Shank  Straight shank 
    from S$35.99
    Min. 4 days
  15. Carbide reamer E series
    F.P.TOOLS Carbide reamer E series
    * If you order by cash on delivery, it may be shipped the next day or later.
    Shank Diameter d (Φmm)  Blade Shape  Spiral  Shank  Straight shank 
    from S$169.90
    Min. 5 days
  16. Carbide mu-reamer
    F.P.TOOLS Carbide mu-reamer
    * If you order by cash on delivery, it may be shipped the next day or later.
    Overall Length L (mm)  80  Material  Carbide K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$169.90
    Min. 5 days
  17. Short reamer with carbide end blade (percentage)
    Okazaki Seiko Short reamer with carbide end blade (percentage)
    Solid type Carbide end blade reamer (CERM) short type
    Number of Tips  Material  Carbide  Coating  Non-coated  Blade Shape  Spiral  Shank  Straight shank 
    from S$48.99
    Min. 4 days
  18. Carbide mu-reamer
    F.P.TOOLS Carbide mu-reamer
    * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Length l1 (mm)  30  Overall Length L (mm)  80  Material  Carbide K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$129.90
    Min. 5 days
  19. Carbide reamer G series For general work materials
    F.P.TOOLS Carbide reamer G series For general work materials
    A series developed for the most versatile use. It has about 5 to 10 times more durability than the conventional high-strength hand reamer, can maintain accuracy for a long time, and can be used with increased cutting speed and feed speed, so it can be used economically for high-tensile work mater... Read More
    Tolerance  +0.005 0  Chamfer Length (mm)  0.5  Blade Diameter Tolerance (mm)  0~+0.005  Blade Length (mm)  27  Blade Diameter (Φmm)  Shank Diameter (Φmm)  Number of Tips  Overall Length (mm)  60  Material  Carbide K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    Rating:
    20%
    from S$74.99
    Min. 4 days
  20. Reamer Carbide S CSR4
    EIKO Reamer Carbide S CSR4
    Material  K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$64.99
    Min. 5 days
  21. Reamer Carbide S S-NVR
    Nichialloy (Japan Carbide) Reamer Carbide S S-NVR
    Material  K10  Blade Shape  Straight  Shank  Straight shank 
    from S$299.90
    Min. 8 days
  22. Carbide reamer E series with oil hole
    F.P.TOOLS Carbide reamer E series with oil hole
    With oil wheel. Ultra steel, ultra fine particles. New high steel blade shape & special coating. Durability is improved! Chips are discharged smoothly! Uses a center-through type oil wheel. Improved chip evacuation! More stable processing is possible. Short type. Compared to the conventional ... Read More
    Blade Diameter Tolerance  0~+0.005  Number of Tips  4 blades  Material  Carbide ultra fine particles  Coating  FPC coating  Blade Shape  Spiral  Shank  Straight shank 
    from S$119.90
    Min. 4 days
  23. Carbide reamer G series For general work materials
    F.P.TOOLS Carbide reamer G series For general work materials
    A series developed for the most versatile use. It has about 5 to 10 times more durability than the conventional high-strength hand reamer, can maintain accuracy for a long time, and can be used with increased cutting speed and feed speed, so it can be used economically for high-tensile work mater... Read More
    Tolerance  +0.005 0  Chamfer Length (mm)  0.4  Blade Diameter Tolerance (mm)  0~+0.005  Blade Length (mm)  18  Shank Diameter (Φmm)  Blade Diameter (Φmm)  Number of Tips  Overall Length (mm)  50  Material  Carbide K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$32.99
    Min. 4 days
  24. Carbide V reamer
    Omi Kogyo Carbide V reamer
    The special tip shape ensures excellent machining position accuracy. The unique 6-flute groove structure reduces the welding of chips. (4 blades for blade diameters of 3 mm and 4 mm) A machine hole accuracy of H7 and surface roughness of 3S have been achieved by a unique jump mechanism. It has a ... Read More
    Material  Carbide  Blade Shape  Straight  Shank  Straight shank 
    from S$149.90
    Min. 2 days
  25. Reamer HS Spiral PGR
    EIKO Reamer HS Spiral PGR
    Helix Angle (°)  Coating  Non-coated  Material  SKH56  Blade Shape  Spiral  Shank  Straight shank 
    from S$229.90
    Min. 5 days
  26. Carbide platinum reamer CP series
    F.P.TOOLS Carbide platinum reamer CP series
    * If you order by cash on delivery, it may be shipped the next day or later.
    Shank Diameter d (Φmm)  12  Blade Length l1 (mm)  40  Material  Carbide ultra fine particles  Coating  FPC coating  Blade Shape  Spiral  Shank  Straight shank 
    from S$279.90
    Min. 5 days
  27. OK Tough Coat Carbide Short Powerful Reamer
    Okazaki Seiko OK Tough Coat Carbide Short Powerful Reamer
    Material  Carbide  Coating  OK tough coat  Blade Shape  Spiral  Shank  Straight shank 
    from S$46.99
    Min. 6 days
  28. Carbide reamer E series
    F.P.TOOLS Carbide reamer E series
    * If you order by cash on delivery, it may be shipped the next day or later.
    Shank Diameter d (Φmm)  12  Overall Length L (mm)  160  Blade Length l1 (mm)  30  Blade Shape  Spiral  Shank  Straight shank 
    from S$459.90
    Min. 4 days
  29. Reamer with carbide end blade
    Okazaki Seiko Reamer with carbide end blade
    Blade Shape  Spiral  Shank  Straight shank 
    from S$149.90
    Min. 5 days
  30. Carbide reamer E series
    F.P.TOOLS Carbide reamer E series
    * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Length l1 (mm)  25  Blade Shape  Spiral  Shank  Straight shank 
    from S$299.90
    Min. 5 days
  31. Carbide reamer + R series
    F.P.TOOLS Carbide reamer + R series
    * If you order by cash on delivery, it may be shipped the next day or later.
    Material  Carbide ultra fine particles  Abrasive Materials  Preparation material (~ 50HRC, ~ 60HRC)  Coating  Purple coating  Blade Shape  Spiral  Shank  Straight shank 
    from S$119.90
    Min. 5 days
  32. Carbide mu-reamer
    F.P.TOOLS Carbide mu-reamer
    * If you order by cash on delivery, it may be shipped the next day or later.
    Shank Diameter d (Φmm)  1.0 Overhang center  Overall Length L (mm)  50  Material  Carbide ultra fine particles  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    Rating:
    100%
    from S$149.90
    Min. 5 days
  33. Carbide reamer H series
    F.P.TOOLS Carbide reamer H series
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$99.90
    Min. 5 days
  34. Carbide reamer B series for internal mirror finish
    F.P.TOOLS Carbide reamer B series for internal mirror finish
    * If you order by cash on delivery, it may be shipped the next day or later.
    Material  Carbide K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$149.90
    Min. 103 days
  35. Carbide reamer C series
    F.P.TOOLS Carbide reamer C series
    * If you order by cash on delivery, it may be shipped the next day or later.
    Material  Carbide K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$58.99
    Min. 110 days
  36. Carbide reamer B series for internal mirror finish
    F.P.TOOLS Carbide reamer B series for internal mirror finish
    * If you order by cash on delivery, it may be shipped the next day or later.
    Overall Length L (mm)  115  Blade Length l1 (mm)  60  Material  Carbide K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$199.90
    Min. 5 days
  37. Reamer Carbide S CSR2
    EIKO Reamer Carbide S CSR2
    Overall Length (mm)  50  Material  K10  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$39.99
    Min. 5 days
  38. Solid carbide chucking reamer (S axis)
    Okazaki Seiko Solid carbide chucking reamer (S axis)
    Solid type Deep holes can be drilled with a neck diameter smaller than the blade diameter. Twist angle Straight blade The blade part represents a straight blade.
    Material  Carbide  Coating  Non-coated  Blade Shape  Straight  Shank  Straight shank 
    from S$38.99
    Min. 6 days
  39. Carbide reamer H series
    F.P.TOOLS Carbide reamer H series
    * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Length l1 (mm)  35  Material  Carbide K10  Coating  Non-coated  Blade Shape  Spiral  Shank  Straight shank 
    from S$169.90
    Min. 5 days
  40. Reamer with carbide end blade (with oil hole)
    Okazaki Seiko Reamer with carbide end blade (with oil hole)
    Blade Shape  Spiral  Shank  Straight shank 
    from S$179.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 344

Set Ascending Direction