All Category

Screw Slotting Saws

Slot milling is for machining shallow grooves such as the slot of a minus screw. Be careful because it cannot be used in place of a metal saw of similar shape. In the milling mill, the thickness of the cutting edge is uniform up to the center, so if a deep groove is machined, the machined groove and the milling machine will interfere. Metal saws, on the other hand, are designed to be wedge-shaped and thin from the cutting edge to the center, allowing deep grooves to be machined. High-speed steel is mainly used as the material, and there are several diameter sizes and number of teeth. Washing is possible according to the product to be processed.
View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Slotted milling diameter 45
    Okazaki Seiko Slotted milling diameter 45
    Ideal for high efficiency machining Non-coating without keyway
    Hole Diameter d (Φmm)  15.875  Outer Diameter D (Φmm)  45  Number of Tips  90  Material  MCO (cobalt High Speed ​​Steel) 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  2. Slot Milling Cutter, 70mm Diameter
    Okazaki Seiko Slot Milling Cutter, 70mm Diameter
    Uses MCO material Optimal for high-efficiency machining With keyway Grooving machine parts
    Hole Diameter d (Φmm)  25.4  Outer Diameter D (Φmm)  70  Number of Tips  72  Material  MCO (cobalt High Speed ​​Steel) 
    Rating:
    85%
    from S$38.99
    Min. 2 days
  3. Slotted milling diameter 70 (56 blades)
    Okazaki Seiko Slotted milling diameter 70 (56 blades)
    Uses MCO material Optimal for high-efficiency machining With keyway Grooving machine parts
    Hole Diameter d (Φmm)  25.4  Number of Tips  56  Outer Diameter D (Φmm)  70  Material  MCO (cobalt High Speed ​​Steel) 
    from S$38.99
    Min. 4 days
  4. Solid Suriwa Milling
    Okazaki Seiko Solid Suriwa Milling
    Rating:
    100%
    from S$48.99
    Min. 4 days
  5. Sriwari milling cutter 70 diameter (72 blades, OK-C coat)
    Okazaki Seiko Sriwari milling cutter 70 diameter (72 blades, OK-C coat)
    Uses MCO material (cobalt high speed steel). 72 blade type. There is a keyway. It will be an OK-C coated product. For grooving
    Hole Diameter d (Φmm)  25.4  Blade Diameter (Φmm)  70  Number of Tips  72  Material  MCO material (Cobalt high speed steel)  Surface Treatment  OK-C (TiAIN) coat 
    from S$55.99
    Min. 5 days
  6. Sriwari milling cutter 70 diameter (56 blades, OK-C coat)
    Okazaki Seiko Sriwari milling cutter 70 diameter (56 blades, OK-C coat)
    Uses MCO material (cobalt high speed steel). 56 blade type. There is a keyway. It will be an OK-C coated product. For grooving
    Hole Diameter d (Φmm)  25.4  Number of Tips  56  Blade Diameter (Φmm)  70  Material  MCO material (Cobalt high speed steel)  Surface Treatment  OK-C (TiAIN) coat 
    from S$55.99
    Min. 5 days
  7. Sriwari milling cutter 45 diameter (90 blades, OK-C coat)
    Okazaki Seiko Sriwari milling cutter 45 diameter (90 blades, OK-C coat)
    Uses MCO material (cobalt high speed steel). 90 blade type. No keyway. It will be an OK-C coated product. For grooving small items
    Hole Diameter d (Φmm)  15.875  Blade Diameter (Φmm)  45  Number of Tips  90  Material  MCO material (Cobalt high speed steel)  Surface Treatment  OK-C (TiAIN) coat 
    from S$35.99
    Min. 5 days
  8. Suriwari Milling (TIN)
    Okazaki Seiko Suriwari Milling (TIN)
    TiN coating: Excellent wear resistance and welding resistance.
    Rating:
    80%
    Discontinued
  9. Slotted milling 45 diameter Tin coating
    Okazaki Seiko Slotted milling 45 diameter Tin coating
    Hole Diameter d (Φmm)  15.875  Blade Diameter D (Φmm)  45  Number of Tips  90 
    Rating:
    100%
    Discontinued
  10. Slotted milling 70 diameter (72 blades) Tin coating
    Okazaki Seiko Slotted milling 70 diameter (72 blades) Tin coating
    Hole Diameter d (Φmm)  25.4  Blade Diameter D (Φmm)  70  Number of Tips  72 
    Discontinued
  11. Slotted milling diameter 70 (56 blades) Tin coating
    Okazaki Seiko Slotted milling diameter 70 (56 blades) Tin coating
    Hole Diameter d (Φmm)  25.4  Number of Tips  56  Blade Diameter D (Φmm)  70 
    Discontinued
  12. Milling milling
    MOLDINO (Former Hitachi Tool) Milling milling
    Inner Diameter (Φmm)  25.4  Number of Tips  56  Outer Diameter (Φmm)  70  Material  High speed steel HSS 
    Discontinued
  13. Milling milling
    No Brand Milling milling
    For sliding of machine screw heads
    Inner Diameter (Φmm)  25.4  Outer Diameter (Φmm)  70  Number of Tips  72  Material  High speed steel HSS 
    Discontinued
  14. Milling milling
    MOLDINO (Former Hitachi Tool) Milling milling
    Inner Diameter (Φmm)  25.4  Outer Diameter (Φmm)  70  Number of Tips  72  Material  High speed steel HSS 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction