All Category

Metal Slitting Saws

A metal saw is a disc-shaped saw blade, and the entire blade is made of a hard material such as high-speed steel. It can be attached to a milling machine, etc., and used when cutting work pieces or grooving. A metal saw that has a different blade thickness at the blade tip and the center, and becomes thinner toward the center. For this reason, it will crack if misused, but the frictional resistance can be reduced because the center does not contact the workpiece during cutting. Some metal saws have laser slits on the surface for damping and silencing effects. Depending on the material of the metal saw, the material of the work piece that you are good at varies.
View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction
  1. Metal Saw
    Okazaki Seiko Metal Saw
    Grooving of cast iron and steel Precision cutting of general metals
    Hole Diameter d (Φmm)  25.4  Outer Diameter D (Φmm)  75  Material  MCO (cobalt High Speed ​​Steel) 
    Rating:
    93%
    from S$43.99
    Min. 2 days
  2. Carbide Solid Metal Saw Blades
    Okazaki Seiko Carbide Solid Metal Saw Blades
    Since it uses ultrafine cemented carbide, it can be processed in a wide range from cast iron to steel.
    Rating:
    91%
    from S$53.99
    Min. 2 days
  3. MSS metal saw (for stainless steel)
    Tani Tec MSS metal saw (for stainless steel)
    Material  High speed tool steel (SKH-51) 
    from S$329.90
    Min. 3 days
  4. HSS Special Saw (For Stainless Steel)
    Daido Kogyo HSS Special Saw (For Stainless Steel)
    A metal saw with a special coating of titanium and aluminum that has "high hardness", "excellent abrasion resistance", "difficult to cause side welding", and is ideal for cutting stainless steel and alloy steel. Cutting iron, stainless steel, non-ferrous metals, etc.... Read More
    Material  High speed steel (HSS) 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  5. HSS metal saw (for ordinary steel)
    Daido Kogyo HSS metal saw (for ordinary steel)
    A metal saw with tough stickiness and rigidity made from carefully selected materials. Suitable for cutting general steel materials such as round bars, angles, and square pipes. Cutting iron, stainless steel, non-ferrous metals, etc.
    Material  High speed steel (HSS) 
    Rating:
    65%
    from S$199.90
    Min. 2 days
  6. Metal Saw
    Okazaki Seiko Metal Saw
    Grooving of cast iron and steel Precision cutting of general metals
    Outer Diameter D (Φmm)  100  Hole Diameter d (Φmm)  25.4  Material  MCO (cobalt High Speed ​​Steel) 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  7. HSS special saw (for stainless steel)
    Daido Kogyo HSS special saw (for stainless steel)
    For stainless steel. Titanium special coating treatment has high hardness, excellent wear resistance, and side welding is unlikely to occur. Stainless steel, iron, non-ferrous metals, etc.
    Rating:
    90%
    from S$329.90
    Min. 2 days
  8. Cobalt Saw
    Okazaki Seiko Cobalt Saw
    Homo treatment for MCO tool cutting: Effective in preventing welding. * Products with "Maruha" in the product number cannot be processed as they are because they are masters before the blade is attached. Please note that you need to attach the blade yourself.
    Surface Treatment  Homo processing product  Abbreviation  CMS 
    from S$199.90
    Min. 4 days
  9. Metal saw
    Okazaki Seiko Metal saw
    MCO tool: High speed steel with cobalt (MCO) is used as the material. MCO material has excellent hardness, heat resistance, and wear resistance compared to the conventional high-speed (SKH9). Metal grooving and precision cutting * With key groove
    Abbreviation  MS 
    from S$46.99
    Min. 21 days
  10. Metal saw
    Okazaki Seiko Metal saw
    Grooving of cast iron and steel Precision cutting of general metals
    Keyway Corner Radius r (mm)  1.2  Outer Diameter D (Φmm)  125  Hole Diameter d (Φmm)  25.4  Keyway Width F (mm)  6.35(+0.31~+0.13)  Material  MCO (cobalt High Speed ​​Steel)  Thickness Tolerance (mm)  ±0.03 
    from S$129.90
    Min. 2 days
  11. Metal Saw for Cutting (Homo-Processed Product)
    Okazaki Seiko Metal Saw for Cutting (Homo-Processed Product)
    A circular saw blade for cutting that uses MCO material (cobalt high-speed steel). Ideal for high-efficiency machining. Homo processing is applied.
    Thickness T (mm)  2.0  Material  MCO material (Cobalt high speed steel)  Pin Hole (d3 x d2 x number)  50×9.0×2  Blade Diameter D (Φmm)  250  Surface Treatment  Homo processing  Hole Diameter d1 (Φmm)  32 
    from S$249.90
    Min. 2 days
  12. Metal Saw
    Okazaki Seiko Metal Saw
    Grooving of cast iron and steel Precision cutting of general metals
    Keyway Corner Radius r (mm)  1.2  Outer Diameter D (Φmm)  150  Hole Diameter d (Φmm)  25.4  Keyway Depth E (mm)  28(+0.250)  Keyway Width F (mm)  6.35(+0.31~+0.13)  Number of Tips  68  Material  MCO (cobalt High Speed ​​Steel)  Thickness Tolerance (mm)  ±0.03 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  13. Metal saw for cutting (homo-processed product)
    Okazaki Seiko Metal saw for cutting (homo-processed product)
    Surface Treatment  Homo processing  Material  MCO material (Cobalt high speed steel) 
    from S$249.90
    Min. 2 days
  14. HSS metal saw (for ordinary steel)
    Daido Kogyo HSS metal saw (for ordinary steel)
    from S$229.90
    Min. 2 days
  15. Solid Suriwa Milling
    Okazaki Seiko Solid Suriwa Milling
    Since it uses ultrafine cemented carbide, it can be processed in a wide range from cast iron to steel.
    from S$45.99
    Min. 4 days
  16. HSS metal saw (for ordinary steel)
    Tani Tec HSS metal saw (for ordinary steel)
    The most standard metal saw used for cutting general materials such as ordinary steel and carbon steel. For the first time in Japan, a homo treatment that applies a black oxide film to the surface of the saw blade is adopted. It helps the cooling effect of cutting oil, enhances the welding preven... Read More
    Suitable Manufacturer  For high-speed electric machines  Material  High speed tool steel (SKH-51) 
    from S$339.90
    Min. 5 days
  17. Metal saw for cutting (homo-processed product)
    Okazaki Seiko Metal saw for cutting (homo-processed product)
    A circular saw blade for cutting that uses MCO material (cobalt high-speed steel). Ideal for high-efficiency machining. Homo processing is applied.
    Thickness T (mm)  3.0  Surface Treatment  Homo processing  Material  MCO material (Cobalt high speed steel)  Blade Diameter D (Φmm)  370  Pin Hole (d3 x d2 x number)  66×11×4  Hole Diameter d1 (Φmm)  45 
    from S$589.90
    Min. 4 days
  18. Powerful metal saw (homo-processed product)
    Okazaki Seiko Powerful metal saw (homo-processed product)
    Surface Treatment  Homo processing  Hole Diameter d1 (Φmm)  25.4 
    from S$58.99
    Min. 5 days
  19. Powerful metal saw
    Okazaki Seiko Powerful metal saw
    Ideal for grooving and cutting MCO tools. Uses MCO material (cobalt high speed steel). * Customers who have "Maruha" in the product number must cut the blade by themselves.
    Hole Diameter d1 (Φmm)  25.4 
    from S$53.99
    Min. 4 days
  20. Powerful metal saw (unprocessed product)
    Okazaki Seiko Powerful metal saw (unprocessed product)
    Hole Diameter d1 (Φmm)  25.4 
    from S$53.99
    Min. 5 days
  21. Metal saw
    Okazaki Seiko Metal saw
    Blade Diameter D (Φmm)  175  Hole Diameter d (Φmm)  25.4 
    from S$359.90
    Min. 5 days
  22. Solid carbide metal saw
    Okazaki Seiko Solid carbide metal saw
    Since it uses ultrafine cemented carbide, it can be processed in a wide range from cast iron to steel.
    from S$53.99
    Min. 4 days
  23. HSS metal saw (for ordinary steel)
    Tani Tec HSS metal saw (for ordinary steel)
    The most standard metal saw used for cutting general materials such as ordinary steel and carbon steel. For the first time in Japan, a homo treatment that applies a black oxide film to the surface of the saw blade is adopted. It helps the cooling effect of cutting oil, enhances the welding preven... Read More
    Number of pinholes  Suitable Manufacturer  For Hitachi Koki  Material  High speed tool steel (SKH-51) 
    from S$339.90
    Min. 5 days
  24. Metal saw
    Okazaki Seiko Metal saw
    Blade Diameter D (Φmm)  125  Hole Diameter d (Φmm)  25.4 
    from S$139.90
    Min. 5 days
  25. MSS metal saw (for stainless steel)
    Tani Tec MSS metal saw (for stainless steel)
    A metal saw coated with chrome and nickel using our unique technology. It is resistant to rust and wear and repels welding. Therefore, it is very effective for cutting alloy tool steel and tough stainless steel. Alloy tool steel, stainless steel
    from S$15.99
    Min. 5 days
  26. Metal saw
    Okazaki Seiko Metal saw
    Grooving of cast iron and steel Precision cutting of general metals
    Keyway Corner Radius r (mm)  1.2  Outer Diameter D (Φmm)  125  Hole Diameter d (Φmm)  25.4  Keyway Width F (mm)  6.35(+0.31~+0.13)  Material  MCO (cobalt High Speed ​​Steel) 
    from S$149.90
    Min. 5 days
  27. MSS metal saw (for stainless steel)
    Tani Tec MSS metal saw (for stainless steel)
    A metal saw coated with chrome and nickel using our unique technology. It is resistant to rust and wear and repels welding. Therefore, it is very effective for cutting alloy tool steel and tough stainless steel. Alloy tool steel, stainless steel
    Inner Diameter (Φmm)  31.8  Suitable Manufacturer  Daido Industries  Material  High speed tool steel (SKH-51) 
    from S$499.90
    Min. 5 days
  28. TiN metal saw
    Tani Tec TiN metal saw
    A metal saw coated with a compound of titanium and nitrogen by the ion plating method. The surface of the saw blade has a high hardness of HV2000-2500. It has an extremely small coefficient of friction and excellent wear resistance, and boasts outstanding durability with little seizure even on di... Read More
    Number of pinholes  Suitable Manufacturer  For Hitachi Koki  Material  High speed tool steel (SKH-51) 
    from S$649.90
    Min. 5 days
  29. Metal saw
    Okazaki Seiko Metal saw
    Blade Diameter D (Φmm)  100  Hole Diameter d (Φmm)  31.75 
    from S$77.99
    Min. 5 days
  30. Metal saw
    Resiton Metal saw
    Reliable technology and the highest quality! Manufactured with many years of experience and state-of-the-art equipment, it boasts excellent quality. Made from carefully selected highs, it is tough and has excellent wear resistance. The uniform protective treatment on the surface prevents welding ... Read More
    from S$379.90
    Min. 3 days
  31. Metal saw
    Okazaki Seiko Metal saw
    Blade Diameter D (Φmm)  150  Hole Diameter d (Φmm)  25.4 
    from S$259.90
    Min. 5 days
  32. Powerful metal saw (unprocessed product)
    Okazaki Seiko Powerful metal saw (unprocessed product)
    Hole Diameter d1 (Φmm)  25.4 
    from S$53.99
    Min. 5 days
  33. Metal saw
    Okazaki Seiko Metal saw
    Blade Diameter D (Φmm)  200  Hole Diameter d (Φmm)  25.4 
    from S$489.90
    Min. 5 days
  34. Metal saw  75 diameter  Hole diameter 25.4 (OK-C coat)
    Okazaki Seiko Metal saw 75 diameter Hole diameter 25.4 (OK-C coat)
    Uses MCO material (cobalt high speed steel). There is a keyway. It will be an OK-C coated product. Grooving of metal, precision cutting
    Hole Diameter (Φmm)  25.4  Blade Diameter (Φmm)  75  Material  MCO material (Cobalt high speed steel)  Surface Treatment  OK-C (TiAIN) coat 
    from S$64.99
    Min. 4 days
  35. Metal saw  100 diameter  Hole diameter 31.75 (OK-C coat)
    Okazaki Seiko Metal saw 100 diameter Hole diameter 31.75 (OK-C coat)
    Uses MCO material (cobalt high speed steel). There is a keyway. It will be an OK-C coated product. Grooving of metal, precision cutting
    Blade Diameter (Φmm)  100  Hole Diameter (Φmm)  31.75  Material  MCO material (Cobalt high speed steel)  Surface Treatment  OK-C (TiAIN) coat 
    from S$129.90
    Min. 5 days
  36. TiN metal saw
    Tani Tec TiN metal saw
    A metal saw coated with a compound of titanium and nitrogen by the ion plating method. The surface of the saw blade has a high hardness of HV2000-2500. It has an extremely small coefficient of friction and excellent wear resistance, and boasts outstanding durability with little seizure even on di... Read More
    Suitable Manufacturer  Daido Industries  Material  High speed tool steel (SKH-51) 
    from S$589.90
    Min. 5 days
  37. Metal saw  125 diameter  Hole diameter 25.4 (OK-C coat)
    Okazaki Seiko Metal saw 125 diameter Hole diameter 25.4 (OK-C coat)
    Uses MCO material (cobalt high speed steel). There is a keyway. It will be an OK-C coated product. Grooving of metal, precision cutting
    Blade Diameter (Φmm)  125  Hole Diameter (Φmm)  25.4  Material  MCO material (Cobalt high speed steel)  Surface Treatment  OK-C (TiAIN) coat 
    from S$199.90
    Min. 5 days
  38. Metal saw (G2)
    Asahi Tools Metal saw (G2)
    Hole Diameter (Φmm)  25.4 
    from S$299.90
    Min. 5 days
  39. HSS metal saw
    Tani Tec HSS metal saw
    Material  High speed tool steel (SKH-51) 
    from S$299.90
    Min. 3 days
  40. Metal saw
    Okazaki Seiko Metal saw
    Hole Diameter d (Φmm)  25.4  Blade Diameter D (Φmm)  250 
    from S$979.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction