Electrical Discharge Machining Related
An electrical discharge machine is a machine that discharges and processes an object. It is used for processing hard metal with precise control, and is used in the field of mold production. It may be used in combination with CAD / CAM system software to maximize the functions of the electrical discharge machine. There are various types of EDM-related products such as die-sinking EDM used for die machining and wire EDM used for cutting-edge products.
Other Related Pages
- OS-Engineering Ion Exchange ResinA high-performance ion exchange resin developed especially for wire-cut electric discharge machines. Since it is an active type, it can be filled in a deionizer and the pure water can be collected immediately, and it shows particularly excellent performance not only in the deionized water product... Read More
- No Brand Ion Exchange ResinAn ion exchange resin with high exchange capacity and excellent regeneration efficiency.Specification 50:50 Size 5L
- TRUSCO Brass wire (Economy type)Wire cut Wire used for electric discharge machines. A brass wire made of copper and zinc with good discharge. It is an economy type made overseas and has good cost performance. For wire cut electric discharge machining. * We do not collect used bobbins.Material Copper, zincfrom S$129.90Min. 2 days
- OS-Engineering Pipe Electrode (Copper Single Hole Tube)Ingredient Cu: about 99.95%, PB: about 0.028%from S$46.99Min. 6 days
- No Brand Nozzle (for FANUC)Specification AWF Suitable Model α-A、B、C、iA、iB、 series
- OS-Engineering Ion Exchange Resin (with Container Collection Service)A high-performance ion exchange resin developed especially for wire-cut electric discharge machines. Since it is an active type, it can be filled in a deionizer and the pure water can be collected immediately, and it shows particularly excellent performance not only in the deionized water product... Read More
- No Brand Nozzle (for FANUC)Specification AWF (automatic connection) Suitable Model α‐iD2,iE Applicable Part beneathfrom S$119.90Min. 2 days
- TRUSCO Brass wireWire cut Wire used for electric discharge machines. A brass wire made of copper and zinc with good discharge. The stable processing reduces the variation and improves the reproducibility of the target dimensions. It has a good finished surface and has an advantageous feature during taper processi... Read MoreMaterial Copper, zincfrom S$139.90Min. 3 days
- PAPS Electrode wire for wire electric discharge machineIt is a hard wire specification wire using JIS standard C2700 series brass (63: 37). Has excellent straightness for automatic wiring. It has a smooth surface condition and minimizes the generation of brass powder. Outer diameter dimensional accuracy (wire diameter tolerance) is +0, -0.002 mm and ... Read More
- OS-Engineering Copper coreless pipe 2 hole pipeFor ordinary single-tube electrode pipes, cores are left behind after electric discharge machining for large diameters, which increases the time and effort required for extra machining, but coreless pipes do not remain.from S$98.99Min. 6 days
- No Brand Nozzle (for Makino milling machine)Specification Type 8 Suitable Model EE、EH、EC、U、EU Series Applicable Part Top bottom
- No Brand Electricity supply (for FANUC)Specification General purpose / AWF (Long Length) Suitable Model α-C、iA、iB、 series Applicable Part Top bottomfrom S$189.90Min. 5 days
- TOKAI High performance water filterThe use of high-performance filter paper reduces the generation of pollution during initial filtration. The inner filter paper reduces the unevenness of the water liquid inside the filter and maximizes the original performance of the filter paper to extend the life of the inner filter paper.Method Internal pressure type Pressurizing Type Internal pressure typefrom S$369.90Min. 2 days
- OS-Engineering Pipe electrode (copper single hole tube)Ingredient Cu: about 99.95%, PB: about 0.028%from S$49.99Min. 7 days
- TOKAI Water filterBy heat-treating the shape of the paper containing thermosetting resin, it exhibits excellent durability and strength performance. The filtration accuracy of standard filter paper is coarser than that of high-performance filter paper.Specification (Inner filter paper) Yes Method Internal pressure type Outer Diameter (Φmm) 300 Pressurizing Type Internal pressure type Filtration accuracy Standardfrom S$389.90Min. 7 days
- OS-Engineering Brass coreless pipe 8 hole pipeFor ordinary single-tube electrode pipes, cores are left behind after electric discharge machining for large diameters, which increases the time and effort required for extra machining, but coreless pipes do not remain.
- TRUSCO Ion Exchange Resin for Wire Electric Discharge MachineMaterial Styrenefrom S$139.90Min. 3 days
- OS-Engineering Feeding dice (Makino milling machine)Specification 2 holes Applicable Part Upper and lowerfrom S$139.90Min. 7 days
- OS-Engineering Standard filter (Brother)Suitable Model HS-300、350、3100、3600 Inner Diameter (Φmm) 29 Outer Diameter (Φmm) 300 Pressurizing Type Internal pressure type Compatible Manufacturer Brotherfrom S$359.90Min. 7 days
- OS-Engineering Standard filter (Aje Sharmi)Suitable Model AGIECUT.DEM Series/ROBOFILE Series. Inner Diameter (Φmm) 33 Outer Diameter (Φmm) 150 Pressurizing Type External pressure type Compatible Manufacturer Aje Sharmifrom S$339.90Min. 7 days
- OS-Engineering Copper coreless pipe 8-hole pipeFor ordinary single-tube electrode pipes, cores are left behind after electric discharge machining for large diameters, which increases the time and effort required for extra machining, but coreless pipes do not remain.from S$86.99Min. 7 days
- OS-Engineering Feeding dice (Seibu Electric)Applicable Part Upper and lowerfrom S$139.90Min. 7 days
- TOKAI TKF brass couplerIt is made of brass and can be used repeatedly. Can be used for couplerless type. It is made of brass and can be used repeatedly. Please use for the type without coupler.Material Body: Brass, Packing: NBR rubberfrom S$38.99Min. 3 days
- OS-Engineering Brass coreless pipe 8 hole pipeFor ordinary single-tube electrode pipes, cores are left behind after electric discharge machining for large diameters, which increases the time and effort required for extra machining, but coreless pipes do not remain.from S$87.99Min. 7 days
- TOKAI TKF Water Filter Φ260X280 (Φ46)By heat-treating the shape of the paper containing thermosetting resin, it exhibits excellent durability and strength performance. The filtration accuracy of standard filter paper is coarser than that of high-performance filter paper. Filter paper accuracy is a comparison of filter paper within t... Read MoreSpecification (Inner filter paper) Shape (Joint part) Shaft hole diameter 46mm Type Shaft type, no external cylinder Inner Diameter (Φmm) 46 Method External pressure type Outer Diameter (Φmm) 260 Pressurizing Type External pressure type Material (Connecting Part) NBR rubberfrom S$219.90Min. 7 days
- OS-Engineering Feeding dice (Sodick)Applicable Part Upper and lower Compatible Manufacturer Sodickfrom S$229.90Min. 7 days
- TOKAI TKF oil filter Φ260X280 (Φ36)We use filter paper and materials with excellent oil resistance of electric discharge machining oil. By heat-treating the shape of the paper containing thermosetting resin, it exhibits excellent durability and strength performance. Filtration accuracy is coarser than that of water filter paper.Suitable for For electric discharge machining oil Inner Diameter (Φmm) 36 Method External pressure type Outer Diameter (Φmm) 260 Pressurizing Type External pressure typefrom S$219.90Min. 3 days
- OS-Engineering Brass coreless pipe 2 hole pipeFor ordinary single-tube electrode pipes, cores are left behind after electric discharge machining for large diameters, which increases the time and effort required for extra machining, but coreless pipes do not remain.from S$119.90Min. 7 days
- No Brand Lower rollerIt is a lower roller for wire electric discharge machines. For wire electric discharge machine This roller is installed in the middle of the route through which the wire wire passes.Applicable Part beneathfrom S$109.90Min. 5 days
- TOKAI TKF oil filter Φ260X340 (Φ29)We use filter paper and materials with excellent oil resistance of electric discharge machining oil. By heat-treating the shape of the paper containing thermosetting resin, it exhibits excellent durability and strength performance. Filtration accuracy is coarser than that of water filter paper.Suitable for For electric discharge machining oil Inner Diameter (Φmm) 29 Method Internal pressure type Outer Diameter (Φmm) 260 Pressurizing Type Internal pressure typefrom S$249.90Min. 3 days
Filter by categories