All Category

EDM Wires

An electric discharge machine wire is a wire used in a wire cut electric discharge machine that cuts metal like a yarn saw by discharging a high voltage to the electrode wire. The diameter ranges from approximately 0.02mm to 0.3mm, depending on the nature and shape of the metal being cut. The material used is brass, which is an alloy of copper and zinc with excellent discharge characteristics. The zinc content is often 35% to 40%, and the more zinc, the better the discharge efficiency and the higher the work efficiency, but on the other hand, it becomes difficult to process into a wire.
View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Brass wire (Economy type)
    TRUSCO Brass wire (Economy type)
    Wire cut Wire used for electric discharge machines. A brass wire made of copper and zinc with good discharge. It is an economy type made overseas and has good cost performance. For wire cut electric discharge machining. * We do not collect used bobbins.
    Mass (kg)  5.7  Material  Copper, zinc 
    from S$129.90
    Min. 2 days
  2. Brass wire
    TRUSCO Brass wire
    Wire cut Wire used for electric discharge machines. A brass wire made of copper and zinc with good discharge. The stable processing reduces the variation and improves the reproducibility of the target dimensions. It has a good finished surface and has an advantageous feature during taper processi... Read More
    Mass (kg)  5.6  Material  Copper, zinc 
    from S$169.90
    Min. 2 days
  3. Electrode wire for wire electric discharge machine
    PAPS Electrode wire for wire electric discharge machine
    It is a hard wire specification wire using JIS standard C2700 series brass (63: 37). Has excellent straightness for automatic wiring. It has a smooth surface condition and minimizes the generation of brass powder. Outer diameter dimensional accuracy (wire diameter tolerance) is +0, -0.002 mm and ... Read More
    Rating:
    73%
    from S$699.90
    Min. 5 days
  4. General-purpose electrode wire BZ-U wire
    Hitachi Cable General-purpose electrode wire BZ-U wire
    Hitachi standard brass wire Zinc rich, so the processing speed is fast and the straightness is excellent, so the automatic connection rate is improved. Compatible with processing machines with automatic connection function of each company.
    wire diameter tolerance (mm)  ±0.001  Elongation (%)  0.4 or more  Conductivity  over 20  Type  H (hard)  Remark  Contains paraffin. 
    Discontinued
  5. OB wire series Brass wire OB-P wire
    Oki Electric Cable OB wire series Brass wire OB-P wire
    The wire diameter tolerance is controlled and manufactured at ± 0.001 mm. Our unique heat treatment technology guarantees stable mechanical and electrical characteristics. Has excellent straightness for automatic wiring. We use high-purity materials that suppress impurities.
    Tensile Strength (MPa)  980 or more  Conductivity  22% or more  wire diameter tolerance (mm)  ±0.001  Type  Hard material (P type) 
    Discontinued
  6. Full Ace BS wire
    FURUKAWA ELECTRIC POWER SYSTEMS Full Ace BS wire
    The most versatile wire using 65/35 series brass, which has a proven track record as the best-selling electrode wire. It has been further improved as a reliable electrode wire with excellent cost performance in response to the progress of high precision, high speed machining, automation, and unma... Read More
    wire diameter tolerance (mm)  ±0.001  Material  65/35 series brass  Type  H (hard)  Conductivity  over 20 
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction