All Category

Chamfering / Deburring

There are machining methods such as chamfering and deburring. Chamfering is a work that cuts off the corners after metal processing. This is called “chamfering” because the surface is created by cutting off the corners using a special chamfering cutter. In addition, burrs are unintentionally produced at the corners of a material when cutting or scraping the material. If burrs are left as they are, the appearance of the product will be damaged, and touching may cause injury or damage to other parts, so it must be scraped off with a file or rotating blade. This is called deburring.
View : Grid List
Filter

Items 1 - 40 of 1353

Set Ascending Direction
  1. Nice Men G (Chamfering Cutter)
    TRUSCO Nice Men G (Chamfering Cutter)
    Longer life due to titanium coating. Beautiful surface finish without chattering. Smooth surface finish with a single blade.
    Chamfer Angle  90°  Blade Shape  Others  Material  SKH-51 (High Speed) 
    Rating:
    62%
    from S$39.99
    Min. 2 days
  2. Counter Sink
    TRUSCO Counter Sink
    Cobalt high-speed steel is used as the base material, and it has excellent wear resistance and heat resistance. By adopting a 3-flute shape for the cutting edge, chips can be discharged well and a beautiful finish can be obtained. Work material: Iron, casting, stainless steel. chamfer. Deburring.... Read More
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Chamfer Angle  90°  Material  Cobalt high speed steel (HSS-Co)  Surface Treatment  Non-coated 
    Rating:
    71%
    from S$26.99
    Min. 2 days
  3. Tytex counter sink (titanium coating)
    Walter Tytex counter sink (titanium coating)
    It is a unique design that suppresses chattering and has excellent centripetal properties. It has excellent sharpness and excellent chip evacuation. Work Material: Steel, Alloy Steel, Casting, Stainless Steel, Copper Alloy, Aluminum Alloy. Chamfering, counterbore, deburring.
    Number of Tips  Specification  3 blades  Blade Shape  3 blades  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    from S$45.99
    Min. 2 days
  4. Chamfering Cutter KIRIMAN MTMB
    THECUT Chamfering Cutter KIRIMAN MTMB
    With a special insert and a unique body structure, it has excellent sharpness and does not chatter. By using special steel for the body, it has excellent wear resistance and durability. It has good bite and centripetal properties, and can be easily worked on a drilling machine. The insert is repl... Read More
    Number of Tips  Dimension l2 (mm)  50 
    Rating:
    80%
    from S$169.90
    Min. 5 days
  5. Plastic / aluminum chamfering machine Ecoscut
    Tominaga Kosakusho Plastic / aluminum chamfering machine Ecoscut
    High speed and high accuracy even though it is manual! It is possible to chamfer 12 edges of blocks of 50 x 50 x 20 size in about 30 seconds. It doesn't get scratched, it doesn't take up much space, the chamfered surface is shiny and quiet, and there is little scattering of chips. Chamfer... Read More
    Blade Shape  Others 
    from S$2,499.00
    Min. 5 days
  6. Ulatrimen-C
    FUJIGEN KOGYO Ulatrimen-C
    For "back" only! A special tool specializing in backside machining.
    Number of Tips  Blade Shape  1 blade  Dimensions ls (mm)  70 
    from S$279.90
    Min. 3 days
  7. Center Drills 60 °
    MonotaRO Center Drills 60 °
    A tool suitable for machining center holes. Since the groove length of the drill itself is short, it is rigid. Compared to ordinary short type drills, the blade shape is less likely to shift, so it can also be used for positioning when drilling with a drill. For machining and positioning of cente... Read More
    Tip Angle (°)  60  Material  Hss  Coating  None 
    Rating:
    95%
    from S$6.29
    Min. 2 days
  8. Rotating Blade
    NOGA Rotating Blade
    Shank Diameter (Φmm)  3.2 
    Rating:
    87%
    from S$46.99
    Min. 2 days
  9. Nogabar 3
    NOGA Nogabar 3
    Unique handle that can hold all S blades. The handle part can be used to store the spare blade. The blade replacement button is designed so that it cannot be removed without raising the nail for safety. The back cap is also designed so that it will not come off during work.
    Rating:
    91%
    from S$25.99
    Min. 2 days
  10. Round and round reamer
    DENSAN Round and round reamer
    Chamfering and deburring can be done easily After making holes with a hole saw, various shapes such as chamfering, iron, stainless steel, copper, aluminum, plastic pipes (inner and outer surfaces), plates (side surfaces), drill holes, etc. Convenient for chamfering and deburring work in narrow sp... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  125  Mass (g)  40 
    Rating:
    95%
    from S$27.99
    Min. 2 days
  11. NC spotting drill 90 ° TiN coating
    MonotaRO NC spotting drill 90 ° TiN coating
    Centering (rubbing) before drilling and chamfering can be performed at the same time. By adopting TiN coating, it has a longer life and is suitable for more work materials than non-coated products. When processing hole chamfering and centering (rubbing) at the same time. * Be sure to wear protect... Read More
    Tip Angle (°)  90  Material  Hss Co 5%  Coating  TiN 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  12. Countersink Handy Type
    MonotaRO Countersink Handy Type
    You can manually chamfer holes and deburr. For chamfering and deburring. * Do not use for any purpose other than its intended purpose. * Be careful of chips. * Do not touch the blades and chips directly.
    Chamfer Angle  90°  Overall Length (mm)  162 (including blade), 141 (grip only)  Pattern Width (mm)  28.5  Material  PP + TPR (grip), M2 (blade)  Included Accessories  Spanner x 1  Mass (g)  94 (including blade), 74 (grip only)  Range to Use (mm)  3-20 
    Rating:
    96%
    from S$35.99
    Min. 2 days
  13. Ceramic Deburring Tool
    WORK FINISHER Ceramic Deburring Tool
    Ideal for deburring hard plastic molded products such as those containing glass, carbon fiber, and talc, which were difficult in the past. It is also suitable for burrs and chamfering of non-ferrous metals such as aluminum, brass, and copper. Since it does not have a blade, it is safer than conve... Read More
    Blade Thickness (mm)  1.5  Material (Blade)  Ceramic  Blade Angle (°)  R30  Material (Body)  plastic 
    Rating:
    94%
    from S$45.99
    Min. 2 days
  14. Chamfer Cutter
    SK (Niigata Seiki) Chamfer Cutter
    It can be used for various purposes such as chamfering, deburring, and widening holes. For iron, aluminum, brass, copper, wood, etc.
    Shank Diameter (Φmm)  Number of Tips  Chamfer Angle  90°  Material  High-speed steel (SKH)  Blade Shape  Others 
    Rating:
    79%
    from S$19.99
    Min. 2 days
  15. Center drill 90 °
    MonotaRO Center drill 90 °
    A tool suitable for machining some center holes. Since the groove length of the drill itself is short, it is rigid. Compared to a normal short type drill, the blade shape is less likely to shift, so it can also be used for positioning when drilling with a drill, and the tip is 90 °, so it can als... Read More
    Tip Angle (°)  90  Material  Hss  Coating  None 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  16. Strong Helix Groove A Type 60° Center Hole Drill Former JIS1 Type CE-S
    YAMAWA Strong Helix Groove A Type 60° Center Hole Drill Former JIS1 Type CE-S
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    93%
    from S$11.99
    Min. 2 days
  17. Hex shaft chamfering cutter
    H&H Hex shaft chamfering cutter
    It can also be used for countersunk and pipe chamfering wood when tightening wood screws, light metals such as aluminum and copper, and mild steel materials that have not been hardened. * Please use the drill speed at 5000 rpm or less.
    Material  High-grade carbon tool steel  Blade Shape  Others 
    Rating:
    62%
    from S$7.79
    Min. 2 days
  18. No.5007X Chamfering cutter for stainless steel
    STAR-M No.5007X Chamfering cutter for stainless steel
    For chamfering and deburring after drilling holes in metal materials. Chamfering cutter for stainless steel!] Ideal for deburring and chamfering after drilling a metal material! Since it is a perforated type chamfering cutter, chips can be removed smoothly! The material is HSS-CO and highly durab... Read More
    Proper rotation speed (min -1 2000 or less  Blade Angle (°)  90  Material  HSS-CO  Shank Diameter (Φmm)  Hex axis 6.35  Blade Shape  Others  Suitable Material  Stainless steel / Iron Nonferrous metal 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  19. Center drill 60 ° TiAlCN coating
    MonotaRO Center drill 60 ° TiAlCN coating
    A tool suitable for machining center holes. Since the groove length of the drill itself is short, it is rigid. Compared to ordinary short type drills, the blade shape is less likely to shift, so it can also be used for positioning when drilling with a drill. By adopting TiAlCN coating, it has a l... Read More
    Tip Angle (°)  60  Material  HssE 5%  Coating  TiAlCN 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  20. Chamfer Cutter
    NT Tool Chamfer Cutter
    For processing soft and sticky materials
    Blade angle a (°)  90  Chamfer Angle  90°  Blade Shape  Others 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  21. Double Bar DB1000
    NOGA Double Bar DB1000
    Since it uses a round blade, it has a long life if you use it while shifting the blade little by little, and you can use it twice as long if you use the other side as well. Comes with a hand guard to protect your hands. When chamfering the corners, use only one round blade.
    Trusco Part No.  111-3976  Maximum Thickness (mm)  12 (The blade width can be adjusted.)  Mass (g)  178 
    Rating:
    83%
    from S$46.99
    Min. 2 days
  22. Rotating Blade
    NOGA Rotating Blade
    Shank Diameter (Φmm)  3.2  Overall Length (mm)  43 
    Rating:
    86%
    from S$53.99
    Min. 2 days
  23. No.5007 High-speed Hexagonal Shaft Chamfering Cutter
    STAR-M No.5007 High-speed Hexagonal Shaft Chamfering Cutter
    Ideal for chamfering and deburring countersunk screws. High durability with high-speed steel for deburring and chamfering after drilling
    Flute Length (mm)  32  Suitable Material  Aluminum, iron, resin, wood  Shank Diameter (Φmm)  Hex axis 6.35  Blade Shape  Others 
    Rating:
    57%
    from S$14.99
    Min. 2 days
  24. Mentori (Chamfering) for PVC
    HIT Mentori (Chamfering) for PVC
    By adopting a soft grip, it is easy to apply force, and the outside and inside of the PVC pipe can be chamfered at the same time. Chamfering of water supply pipes and drainage pipes of PVC pipes.
    Mass (g)  160  Overall Length (mm)  170  Material / Finish  (Blade) Hard steel wire rod  Trusco Part No.  254-2439  Suitable Pipe  40A~250A 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  25. Hexagonal chamfering cutter
    SK Hexagonal chamfering cutter
    A 7-blade chamfering and deburring cutter. For chamfering, deburring, and expanding holes in iron, aluminum, brass, copper, wood, etc.
    Shank Diameter (Φmm)  6.35  Blade Shape  Others  Shank Shape  hexagonal 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  26. Deburring knife
    Tsubosan Deburring knife
    Ideal for deburring plastic and metal. There are right-handed and left-handed. * If it is clogged, remove it with a brush etc. before use.
    Blade Length (mm)  37  Suitable Material  Plastic, metal, etc.  Overall Length (mm)  162 
    Rating:
    76%
    from S$38.99
    Min. 2 days
  27. Center Drill Type 1
    Okabe Kougu Center Drill Type 1
    Surface Treatment  Tip Angle (°)  60  Material  High-speed steel (SKH51) 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  28. Long Shank Strong Helix Groove A Type 60° Center Hole Drill CE-SL
    YAMAWA Long Shank Strong Helix Groove A Type 60° Center Hole Drill CE-SL
    Since the groove has a strong twist, it is suitable for relatively sticky materials (SUS, etc.) or especially soft materials.
    Material  High speed steel HSS  Surface Treatment  Non-coated 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  29. Counter sink titanium coating
    TRUSCO Counter sink titanium coating
    Cobalt high-speed steel is used as the base material, and it has excellent wear resistance and heat resistance. The surface hardness is high due to the surface titanium coating treatment, and heat resistance, wear resistance and sharpness are improved compared to cobalt highs. chamfer. Deburring.... Read More
    Blade Shape  3 blades  Tip Angle (°)  90  Blade Angle (°)  90  Chamfer Angle  90°  Material  Cobalt high speed (HSS-CO)  Abrasive Materials  Iron, casting, stainless steel  Number of Tips  Three  Surface Treatment  Titanium coating 
    from S$39.99
    Min. 2 days
  30. Rapid bar
    NOGA Rapid bar
    All S blades (3.2mm shaft) can be installed. The housing that holds the blade is made of steel, so it can be used semi-permanently. To replace the blade, push on the sleeve of the housing and attach / detach the blade.
    Mass (g)  58  Handle Dimensions (mm)  About 12 × 130  Trusco Part No.  111-3216  Suitable Shaft Diameter (Φmm)  3.2 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  31. Hexagon Axis Nice Men G 3 Flute 6mm Titanium Coating
    TRUSCO Hexagon Axis Nice Men G 3 Flute 6mm Titanium Coating
    The hexagonal shaft (6.35 mm) is ideal for C chamfering and deburring in field work. Since the blade is coated with titanium, burr welding to the blade is reduced. It has a long life. The three-flute provides a stable cutting balance with good cutting balance and little chatter. Work material: Al... Read More
    Tip Diameter (Φmm)  Number of Tips  Blade Shape  3 blades  Specification  3 blades  Shank Diameter (Φmm)  6.35  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    from S$39.99
    Min. 2 days
  32. Mentoruby
    FUJIGEN KOGYO Mentoruby
    Excellent sharpness with a high-speed tip with a breaker. Since the tip is replaceable, there is no need for re-polishing. * The capacity value is the value when TM32GUR is installed. When using TM32GSR, the maximum processing diameter is reduced by about 2 to 3 mm.
    Blade Shape  1 blade  Number of Tips  1 sheet  Suitable Tip  TM32GUR HSS、TM32GSR HSS 
    Rating:
    93%
    from S$149.90
    Min. 2 days
  33. Hexagon Axis Nice Men G 1 Flute 6mm Titanium Coating
    TRUSCO Hexagon Axis Nice Men G 1 Flute 6mm Titanium Coating
    The hexagonal shaft (6.35 mm) is ideal for C chamfering and deburring in field work. A smooth chamfered surface finish is possible with a single blade. Since the blade is coated with titanium, burr welding to the blade is reduced. It has a long life. Work Material: Aluminum, Iron, Resin, Copper, ... Read More
    Tip Diameter (mm)  Type  1 blade  Shank Diameter (mm)  6.35  Tip Angle (°)  90  Blade Shape  Others  Surface Treatment  Titanium coating 
    Rating:
    67%
    from S$35.99
    Min. 2 days
  34. Cobalt High Speed Counter Sink
    NOGA Cobalt High Speed Counter Sink
    The hardened material is CBN polished to form a sharp blade without burrs. It also has higher dimensional accuracy and achieves a long life. It also gives good results at relatively slow cutting speeds. Suitable for high chrome alloy steels such as stainless steel
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Material  Cobalt high speed (HSS-CO)  Surface Treatment  Non-coated 
    Rating:
    97%
    from S$32.99
    Min. 2 days
  35. Noga Bar
    NOGA Noga Bar
    The most versatile and economical. All 3.2mm shaft S blades can be attached to the NB handle.
    Suitable for  3.2mm axis compatible 
    Rating:
    92%
    from S$19.99
    Min. 2 days
  36. Rotary Blade
    NOGA Rotary Blade
    Shank Diameter (Φmm)  2.6 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  37. Titanium Coating Center Drill 60 °
    YAMAWA Titanium Coating Center Drill 60 °
    Since the twist of the groove is strong, it is suitable for relatively sticky materials (such as SUS) or particularly soft materials. TiN coating with excellent wear resistance is applied.
    Rating:
    100%
    from S$27.99
    Min. 2 days
  38. 90° NC-SD V for NC starting drill chamfering
    YAMAWA 90° NC-SD V for NC starting drill chamfering
    The highly rigid design enables stable and highly accurate positioning and chamfering. It has good biting properties and is effective for positioning curved surfaces and gentle slopes that are difficult to process.
    Rating:
    73%
    from S$22.99
    Min. 2 days
  39. Center drill 90 ° TiAlCN coating
    MonotaRO Center drill 90 ° TiAlCN coating
    A tool suitable for machining some center holes. Since the groove length of the drill itself is short, it is rigid. Compared to a normal short type drill, the blade shape is less likely to shift, so it can also be used for positioning when drilling with a drill, and the tip is 90 °, so it can als... Read More
    Tip Angle (°)  90  Material  Hss  Coating  TiAlCN 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  40. Round and round reamer spare blade
    DENSAN Round and round reamer spare blade
    Spare blade for reamer that can easily perform chamfering and deburring work
    Rating:
    96%
    from S$6.89
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1353

Set Ascending Direction