All Category

Center Drills

View : Grid List
Filter

Items 1 - 40 of 311

Set Ascending Direction
  1. Center Drills 60 °
    MonotaRO Center Drills 60 °
    A tool suitable for machining center holes. Since the groove length of the drill itself is short, it is rigid. Compared to ordinary short type drills, the blade shape is less likely to shift, so it can also be used for positioning when drilling with a drill. For machining and positioning of cente... Read More
    Tip Angle (°)  60  Material  Hss  Coating  None 
    Rating:
    95%
    from S$6.29
    Min. 2 days
  2. NC spotting drill 90 ° TiN coating
    MonotaRO NC spotting drill 90 ° TiN coating
    Centering (rubbing) before drilling and chamfering can be performed at the same time. By adopting TiN coating, it has a longer life and is suitable for more work materials than non-coated products. When processing hole chamfering and centering (rubbing) at the same time. * Be sure to wear protect... Read More
    Tip Angle (°)  90  Material  Hss Co 5%  Coating  TiN 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  3. Center drill 90 °
    MonotaRO Center drill 90 °
    A tool suitable for machining some center holes. Since the groove length of the drill itself is short, it is rigid. Compared to a normal short type drill, the blade shape is less likely to shift, so it can also be used for positioning when drilling with a drill, and the tip is 90 °, so it can als... Read More
    Tip Angle (°)  90  Material  Hss  Coating  None 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  4. Strong Helix Groove A Type 60° Center Hole Drill Former JIS1 Type CE-S
    YAMAWA Strong Helix Groove A Type 60° Center Hole Drill Former JIS1 Type CE-S
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    93%
    from S$11.99
    Min. 2 days
  5. Center drill 60 ° TiAlCN coating
    MonotaRO Center drill 60 ° TiAlCN coating
    A tool suitable for machining center holes. Since the groove length of the drill itself is short, it is rigid. Compared to ordinary short type drills, the blade shape is less likely to shift, so it can also be used for positioning when drilling with a drill. By adopting TiAlCN coating, it has a l... Read More
    Tip Angle (°)  60  Material  HssE 5%  Coating  TiAlCN 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  6. Center Drill Type 1
    Okabe Kougu Center Drill Type 1
    Surface Treatment  Tip Angle (°)  60  Material  High-speed steel (SKH51) 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  7. Long Shank Strong Helix Groove A Type 60° Center Hole Drill CE-SL
    YAMAWA Long Shank Strong Helix Groove A Type 60° Center Hole Drill CE-SL
    Since the groove has a strong twist, it is suitable for relatively sticky materials (SUS, etc.) or especially soft materials.
    Material  High speed steel HSS  Surface Treatment  Non-coated 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  8. Titanium Coating Center Drill 60 °
    YAMAWA Titanium Coating Center Drill 60 °
    Since the twist of the groove is strong, it is suitable for relatively sticky materials (such as SUS) or particularly soft materials. TiN coating with excellent wear resistance is applied.
    Rating:
    100%
    from S$27.99
    Min. 2 days
  9. Center drill 90 ° TiAlCN coating
    MonotaRO Center drill 90 ° TiAlCN coating
    A tool suitable for machining some center holes. Since the groove length of the drill itself is short, it is rigid. Compared to a normal short type drill, the blade shape is less likely to shift, so it can also be used for positioning when drilling with a drill, and the tip is 90 °, so it can als... Read More
    Tip Angle (°)  90  Material  Hss  Coating  TiAlCN 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  10. Center Drill
    YAMAWA Center Drill
    It is designed so that the twist of the groove is weakened and the cutting edge of the counterbore is parallel to the axis, so it is especially suitable when the accuracy of the center hole is required or when the work material is relatively hard. .. * If you order by cash on delivery, it may be ... Read More
    from S$11.99
    Min. 2 days
  11. NC spotting drill 90 °
    MonotaRO NC spotting drill 90 °
    Centering (rubbing) before drilling and chamfering can be performed at the same time. When processing hole chamfering and centering (rubbing) at the same time. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purp... Read More
    Tip Angle (°)  90  Material  Hss Co 5%  Coating  None 
    Rating:
    60%
    from S$8.99
    Min. 2 days
  12. Strong Helix Groove A Type 90° Center Hole Drill CE-Q
    YAMAWA Strong Helix Groove A Type 90° Center Hole Drill CE-Q
    A center drill is a drill used to drill a center hole. In addition, it may be used for positioning drilling and chamfering holes. It can be used for simultaneous center positioning and chamfering in the pre-drilling process and for chamfering after drilling. Since the groove has a strong twist, i... Read More
    Material  High speed (high speed steel) 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  13. Center Drill
    Iwata Tool Center Drill
    Achieves outstanding durability with sharp sharpness and toughness. Hole machining positioning
    Number of Tips  Tip Angle (°)  60  Type  A type  Shape  Double-edged  Material  High speed steel (HSS)  Surface Treatment  Non-coated  Direction of Rotation  Right blade  Shank Diameter Tolerance  h7 
    from S$12.99
    Min. 2 days
  14. Center Drill
    YAMAWA Center Drill
    Material  High speed steel HSS 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  15. Coated Strong Helix Groove A Type 90° Center Hole Drill CE-Q V
    YAMAWA Coated Strong Helix Groove A Type 90° Center Hole Drill CE-Q V
    Can be used for simultaneous processing of center positioning and chamfering before drilling and chamfering after drilling. Since the twist of the groove is strong, it is suitable for relatively sticky materials (such as SUS) or particularly soft materials. TiN coating with excellent wear resista... Read More
    Material  High speed steel HSS 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  16. Carbide center drill for eslock
    MIYANAGA Carbide center drill for eslock
    Blade Diameter (Φmm)  6.5  Overall Length (mm)  105  Trusco Part No.  751-3321 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  17. Center Drill Type 1 90 °
    Okabe Kougu Center Drill Type 1 90 °
    Surface Treatment  Tip Angle (°)  90  Material  High-speed steel (SKH51) 
    Rating:
    67%
    from S$16.99
    Min. 2 days
  18. With center drill coat
    Iwata Tool With center drill coat
    Surface Treatment  TiCN coating  Center hole angle (°)  60 
    from S$27.99
    Min. 2 days
  19. OptiMill chamfer mill (4-flute)
    MAPAL OptiMill chamfer mill (4-flute)
    For chamfering only. It is a 4-flute specification that emphasizes efficiency. There is no flat part at the tip.
    Number of Tips  Center hole angle (°)  90  Surface Treatment  HP214 coating  Cutting Edge Shape  Single-edged  Material  Ultra fine cemented carbide 
    Rating:
    20%
    from S$63.99
    Min. 2 days
  20. Strong Helix Groove JISA Type 60° Center Hole Drill C-CD-S
    YAMAWA Strong Helix Groove JISA Type 60° Center Hole Drill C-CD-S
    Surface Treatment  Non-coated  Material  Ultra fine grain cemented carbide HF 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  21. Strong Helix Groove B Type 60° Center Hole Drill Former JIS2 Type CE-S(II)
    YAMAWA Strong Helix Groove B Type 60° Center Hole Drill Former JIS2 Type CE-S(II)
    Tip Angle (°)  60×120  Tip Shape  B type  Material  High speed steel HSS  Surface Treatment  Non-coated  Drill Shape  Old JIS2 type  Helix Angle  Strong twist 
    from S$56.99
    Min. 2 days
  22. SP center 60 °
    Iwata Tool SP center 60 °
    Surface Treatment  Non-coated 
    from S$14.99
    Min. 2 days
  23. Carbide center drill A type 60 °
    Iwata Tool Carbide center drill A type 60 °
    Surface Treatment  Non-coated 
    from S$77.99
    Min. 2 days
  24. With SP center 90 ° coat
    Iwata Tool With SP center 90 ° coat
    from S$29.99
    Min. 2 days
  25. Long Shank Strong Helix Groove A Type 90° Center Hole Drill CE-QL
    YAMAWA Long Shank Strong Helix Groove A Type 90° Center Hole Drill CE-QL
    Surface Treatment  Non-coated 
    from S$53.99
    Min. 2 days
  26. Center drill
    Mr. Meister Center drill
    Used to make a center hole in the workpiece.
    RoHS directive (corresponding to 10 substances)  Diameter (Φmm)  1.5×5  Offset Angle (°)  60  Suitable for  Compact3~Compact7、Compact9  Material  Heiss 
    from S$29.99
    Min. 2 days
  27. Weak Helix Groove A-Shaped 90°Center Hole Drill CD-Q
    YAMAWA Weak Helix Groove A-Shaped 90°Center Hole Drill CD-Q
    It can be used for simultaneous center positioning and chamfering in the pre-drilling process and chamfering after drilling. It is designed so that the twist of the groove is weakened and the cutting edge of the counterbore is parallel to the axis, so it is especially suitable when the accuracy o... Read More
    Material  High speed steel HSS  Surface Treatment  Non-coated 
    Rating:
    100%
    from S$14.99
    Min. 4 days
  28. Carbide NC center drill
    DIXI Carbide NC center drill
    Positioning and chamfering are possible in one process. High-precision positioning (center fir tree) Accurate positioning on curved surfaces and slopes, and high-quality chamfering (dish fir tree) are possible. High speed and high feed are possible. Work Material: Steel, Alloy Steel, Stainless St... Read More
    Number of Tips  Material  Cemented carbide  Specification  Non-coated  Surface Treatment  Non-coated 
    from S$58.99
    Min. 2 days
  29. Coating center drill type 1 60 °
    Okabe Kougu Coating center drill type 1 60 °
    * If you order by cash on delivery, it may be shipped the next day or later.
    Material  SKH51:HSS  Surface Treatment  TiN 
    from S$32.99
    Min. 5 days
  30. Coated Point Drill PE-90° C-PE-QV
    YAMAWA Coated Point Drill PE-90° C-PE-QV
    * If you order by cash on delivery, it may be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Material  High speed steel HSS 
    from S$129.90
    Min. 5 days
  31. SP center 60 ° carbide
    Iwata Tool SP center 60 ° carbide
    Surface Treatment  Non-coated 
    from S$46.99
    Min. 2 days
  32. Center hole drill 2mm
    SAKAI MACHINE TOOL Center hole drill 2mm
    Suitable Model  ML210、ML360  Drill Diameter (Φmm) 
    Rating:
    100%
    from S$32.99
    Min. 6 days
  33. Carbide NC spot drill (Center hole angle 90 °)
    Walter Carbide NC spot drill (Center hole angle 90 °)
    Carbide NC spot drill capable of high-precision positioning. Work Material: Cast Iron, Non-Ferrous Metal, Heat Resistant Alloy.
    Number of Tips  2 sheets  Center hole angle (°)  90  Material  Carbide  Finish  Non-coated  Cutting Edge Shape  Single-edged 
    from S$45.99
    Min. 2 days
  34. HSS Center Drill Long A Type 60 °
    Iwata Tool HSS Center Drill Long A Type 60 °
    Material  HSS  Surface Treatment  Non-coated 
    from S$39.99
    Min. 4 days
  35. Center drill JIS B type 60 ° × 120 °
    Okabe Kougu Center drill JIS B type 60 ° × 120 °
    Surface Treatment  Tip Angle (°)  60×120  Material  SKH51:HSS 
    from S$19.99
    Min. 5 days
  36. OptiMill drill mill (2-flute)
    MAPAL OptiMill drill mill (2-flute)
    Various machining such as positioning, drilling, chamfering, side machining, and V-groove machining is possible. There is no flat part at the tip.
    Number of Tips  Center hole angle (°)  90  Surface Treatment  Non-coated  Cutting Edge Shape  Single-edged  Material  Ultra fine cemented carbide 
    from S$64.99
    Min. 5 days
  37. Strong Helix Groove JISA Type 90° Center Hole Drill CEQA
    YAMAWA Strong Helix Groove JISA Type 90° Center Hole Drill CEQA
    from S$10.99
    Min. 2 days
  38. Long center drill
    Okabe Kougu Long center drill
    Surface Treatment  Tip Angle (°)  60 
    from S$49.99
    Min. 4 days
  39. UR N screwless center drill
    UNIKA UR N screwless center drill
    from S$16.99
    Min. 6 days
  40. HSS SP center 90 ° long type TiCN coating
    Iwata Tool HSS SP center 90 ° long type TiCN coating
    Number of Tips  chamfer angle (°)  90  Material  HSS  Direction of Rotation  Right blade  Surface Treatment  TiCN 
    from S$46.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 311

Set Ascending Direction