All Category

Spotting Drills

View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction
  1. 90° NC-SD V for NC starting drill chamfering
    YAMAWA 90° NC-SD V for NC starting drill chamfering
    The highly rigid design enables stable and highly accurate positioning and chamfering. It has good biting properties and is effective for positioning curved surfaces and gentle slopes that are difficult to process.
    Rating:
    73%
    from S$22.99
    Min. 2 days
  2. Hole Chamfering Drill TiN Coating TIN-NC-LDS
    OSG Hole Chamfering Drill TiN Coating TIN-NC-LDS
    TiN coating enables high speed and long life. * The minimum value of the tap pilot hole diameter indicates the minimum value of the pilot hole when chamfering.
    Helix Angle (°)  20  Material  High speed steel HSS  Surface Treatment  TiN coating  Accuracy  h7 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  3. Hole Chamfer Drill Standard NC-LDS
    OSG Hole Chamfer Drill Standard NC-LDS
    The leading drill can perform two types of processing: centering (rubbing) before drilling holes and chamfering. The tip angle of 90 ° is used for C chamfering and for centering that also serves as chamfering.
    Helix Angle (°)  20  Material  High speed steel HSS  Surface Treatment  Non-coated  Accuracy  h7 
    Rating:
    84%
    from S$17.99
    Min. 2 days
  4. Spot cutter with pack
    Ishihashi Seiko Spot cutter with pack
    High-speed drilling is possible with drastic reduction of runout. It is an essential item for automobile sheet metal. Comes in a blister pack. Dedicated drill for spot welding removal
    Overall Length (mm)  80  Material  High speed steel (HSS)  Surface Treatment  Homo processing 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  5. Point Drill PE-90° PE-Q
    YAMAWA Point Drill PE-90° PE-Q
    A drill suitable for positioning. Achieves simultaneous centering and chamfering, greatly reducing the time required for centering. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Material  High speed (high speed tool steel)  Surface Treatment  Non-coated 
    from S$19.99
    Min. 2 days
  6. AG starting drill
    NACHI (NACHI-FUJIKOSHI) AG starting drill
    Material  Cobalt heiss  Coating  AG coating 
    from S$22.99
    Min. 4 days
  7. Spot cutter (for ultra-high strength steel plate)
    WAZAMONO Spot cutter (for ultra-high strength steel plate)
    With the latest coating, you can drill spots on high-strength steel sheets.
    Overall Length (mm)  80  Shank Diameter (Φmm)  8.2 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  8. Point Drill PE-90° PE-QV
    YAMAWA Point Drill PE-90° PE-QV
    New proposal for centering drill! Tool damage can be eliminated, and simultaneous combined machining of positioning and chamfering is possible. A drill suitable for positioning. Achieves simultaneous centering and chamfering, greatly reducing the time required for centering. * If you order by cas... Read More
    Material  High speed (high speed tool steel)  Surface Treatment  TiCN coating 
    from S$38.99
    Min. 2 days
  9. Hole Chamfering Drill V Coat Powder HSS VP-LDS
    OSG Hole Chamfering Drill V Coat Powder HSS VP-LDS
    Helix Angle (°)  20  Tip Angle (°)  90  Tip Angle Tolerance (°)  90±1  Material  High-grade powder HSS (XPM)  Surface Treatment  V coating (composite multilayer coating)  Shank Accuracy  h7 
    Rating:
    60%
    from S$35.99
    Min. 3 days
  10. Carbide NC point drill
    Okazaki Seiko Carbide NC point drill
    Material  Carbide  Surface Treatment  OK Coat Premium 
    from S$45.99
    Min. 4 days
  11. Carbide leading drill AD-LDS
    OSG Carbide leading drill AD-LDS
    EgiAs coating improves wear resistance and toughness. Cutting edge shape that is sharp and hard to chip. Low / medium / high carbon steel, alloy steel, tempered steel (~ 45HRC), hardened steel (45 ~ 70HRC), stainless steel, tool steel, cast iron, ductile cast iron, copper alloy, aluminum alloy ca... Read More
    Material  Carbide  Surface Treatment  EgiAs coating 
    from S$77.99
    Min. 4 days
  12. Centering/Chamfering + Carbide Leading Drill + DLE
    Mitsubishi Materials Centering/Chamfering + Carbide Leading Drill + DLE
    Carbide drills for centering and chamfering "Leading drill series" "DLE" is a carbide drill for centering and chamfering used in compound lathes and small automatic lathes. [Features] 1. Due to the two-step tip angle shape and thinning shape, it has excellent durability withou... Read More
    Helix Angle (°)  25  Lubrication type  External lubrication type 
    from S$77.99
    Min. 4 days
  13. Coating Point Drill PE-60° PE-SV
    YAMAWA Coating Point Drill PE-60° PE-SV
    It can be used for multiple functions such as chamfering, grooving, and centering. Simultaneous combined machining of positioning and chamfering is possible. Work Material: Mild Steel, Carbon Steel, Alloy Steel, Stainless Steel, Aluminum Alloy. * If you order by cash on delivery, it may be shippe... Read More
    Surface Treatment  TiCN coating 
    Rating:
    100%
    from S$38.99
    Min. 5 days
  14. Hole Chamfering Drill Long Shank LS-NC-LDS
    OSG Hole Chamfering Drill Long Shank LS-NC-LDS
    The tip angle is 90 °, which is ideal for chamfering deep parts of the bosom.
    Helix Angle (°)  20  Material  Heiss  Surface Treatment  Non-coated  Specification  Tip angle tolerance is 90 ° ± 1 °. 
    from S$25.99
    Min. 3 days
  15. Drill VSE
    Dijet Drill VSE
    from S$99.90
    Min. 153 days
  16. TA spot cutter with pack
    Ishihashi Seiko TA spot cutter with pack
    High-speed drilling is possible with drastic reduction of runout. It is an essential item for automobile sheet metal. It can also cut ultra-high-strength steel sheets. Comes in a blister pack. Dedicated drill for spot welding removal
    Overall Length (mm)  80  Material  High speed steel (HSS)  Surface Treatment  TiAlN coating 
    from S$55.99
    Min. 2 days
  17. Titanium alumina coat NC point set drill 60 °
    THECUT Titanium alumina coat NC point set drill 60 °
    Adopts cobalt high-speed and TiAN (titanium alumina) coating. Excellent effect for machining difficult-to-cut materials. High-speed machining is possible. Tool life is greatly extended.
    Tip Angle (°)  60  Dimension θ °  60  Material  Cobalt heiss  Processing details  Hole chamfering  Surface Treatment  V1 (TiAlN coating) 
    from S$24.99
    Min. 5 days
  18. TIN spot cutter with pack
    Ishihashi Seiko TIN spot cutter with pack
    High-speed drilling is possible with drastic reduction of runout. It is an essential item for automobile sheet metal. Durability has improved compared to non-coated products. Comes in a blister pack. Dedicated drill for spot welding removal
    Overall Length (mm)  80  Material  High speed steel (HSS)  Surface Treatment  TiN coating 
    from S$38.99
    Min. 5 days
  19. 99 Starter kit / engraved cutter
    Muraki 99 Starter kit / engraved cutter
    It is a starter kit for engraving cutters.
    Shank diameter 
    from S$259.90
    Min. 19 days
  20. AG starting drill (long)
    NACHI (NACHI-FUJIKOSHI) AG starting drill (long)
    Coating  AG coating  Material  Cobalt heiss 
    from S$33.99
    Min. 4 days
  21. Carbide Starter Drill Long Shank AD-LS-LDS
    OSG Carbide Starter Drill Long Shank AD-LS-LDS
    EgiAs coating improves wear resistance and toughness. The cutting edge shape is sharp and hard to chip. Low / Medium / High Carbon Steel, Alloy Steel, Heat-Treated Steel (~ 45HRC), Hardened Steel (45-50HRC), Stainless Steel, Tool Steel, Cast Iron, Ductile Cast Iron, Copper Alloy, Aluminum Alloy C... Read More
    Material  Carbide  Surface Treatment  EgiAs coating 
    from S$89.99
    Min. 5 days
  22. 125° NC-SD for NC starting drill positioning
    YAMAWA 125° NC-SD for NC starting drill positioning
    The highly rigid design enables stable and highly accurate positioning and chamfering. It has good biting properties and is effective for positioning curved surfaces and gentle slopes that are difficult to process.
    Material  Cobalt high speed steel  Surface Treatment  Non-coated 
    from S$16.99
    Min. 3 days
  23. Titanium alumina coat NC point set drill 90 °
    THECUT Titanium alumina coat NC point set drill 90 °
    Adopts cobalt high-speed and TiAN (titanium alumina) coating. Excellent effect for machining difficult-to-cut materials. High-speed machining is possible. Tool life is greatly extended.
    Tip Angle (°)  90  Dimension θ °  90  Material  Cobalt heiss  Processing details  Hole chamfering  Surface Treatment  V1 (TiAlN coating) 
    Rating:
    100%
    from S$19.99
    Min. 5 days
  24. Engraved cutter tip
    Nine9 Engraved cutter tip
    Insert for NC spot drill holder. Due to the special insert design, it has a long life. High speed is possible with original insert design and coating. For engraving on CNC compound lathes and machining centers.
    Nose are (mm)  0.2  Mass (g)  17  Material  Carbide (K20F)  Length (mm)  6.35  Number of corners  Thickness (mm)  Suitable Holder  99619-V045-06 
    from S$299.90
    Min. 2 days
  25. 99 screws
    Muraki 99 screws
    from S$16.99
    Min. 5 days
  26. 10.0x 89mm / 140 ° Drill (TiAIN coat / Co-HSS)
    ESCO 10.0x 89mm / 140 ° Drill (TiAIN coat / Co-HSS)
    Blade Diameter (Φmm)  10  Shank Diameter (mm)  10  Overall Length (mm)  89  Surface Treatment  AG coating  Esco Part No.  EA824PC-10C 
    from S$59.99
    Min. 6 days
  27. Carbide NC center drill
    DIXI Carbide NC center drill
    * When installing the tool on the machine, be sure to fix it so that it will not loosen or run out. * Be sure to wear protective equipment such as protective goggles as the tools may be damaged and scattered.
    Dimension Z (mm)  Number of Tips  Material  Cemented carbide 
    from S$119.90
    Min. 5 days
  28. Engraving cutter holder
    Nine9 Engraving cutter holder
    The chip design has a special shape, so it has a long life. High-speed processing is possible with an original chip design and coating. For engraving on CNC compound lathes and machining centers.
    Overall Length (mm)  40  Type  Insert changeable holder  Specification  Single blade  Mass (g)  36  Shank Diameter (Φmm) 
    from S$149.90
    Min. 2 days
  29. NC spot drill holder
    Nine9 NC spot drill holder
    * Inserts are not standard equipment on the holder. Please order the insert separately.
    from S$149.90
    Min. 5 days
  30. Engraving cutter for holder 60 ° V060 Insert
    Nine9 Engraving cutter for holder 60 ° V060 Insert
    Dimension S (mm)  Dimension L (mm)  6.35  Offset Angle (°)  60  Material  K20F (Carbide) 
    from S$439.90
    Min. 5 days
  31. NC stainless steel small diameter drill mini round
    THECUT NC stainless steel small diameter drill mini round
    By adopting a 1.5mm shank, it is ideal for high rigidity and precision machining. Convenient for determining the optimum pilot hole diameter for small diameter roll taps.
    Shank Diameter (mm)  1.5  Tip Angle (°)  125  Dimension L (mm)  40  Material  Cobalt heiss  Processing details  Hole drilling  Surface Treatment  Non-coated 
    from S$169.90
    Min. 5 days
  32. Pilot drill
    SANDVIK Pilot drill
    Material  GC34 
    from S$199.90
    Min. 4 days
  33. 10.0x 89mm / 120 ° Drill (TiAIN coat / Co-HSS)
    ESCO 10.0x 89mm / 120 ° Drill (TiAIN coat / Co-HSS)
    Blade Diameter (Φmm)  10  Shank Diameter (mm)  10  Overall Length (mm)  89  Surface Treatment  AG coating  Esco Part No.  EA824PC-10B 
    from S$59.99
    Min. 6 days
  34. NC spot drill tip
    Nine9 NC spot drill tip
    Insert for NC spot drill holder. Due to the special insert design, it has a long life. High speed is possible with original insert design and coating. For chamfering, fir tree processing, V-groove processing, and engraving processing at CNC lathes, CNC compound lathes, and machining centers.
    from S$299.90
    Min. 3 days
  35. Stamp cutter V060 for holder 60 degrees
    Nine9 Stamp cutter V060 for holder 60 degrees
    * Inserts are not standard equipment on the holder. Please order the insert separately.
    Dimension L1 (mm)  12  Dimension L (mm)  30  Dimension d (Φmm)  Offset Angle (°)  60  wrench  NK-T7  Screws  NS-22044  Included Accessories  Screw: NS-22044 / 0.9Nm, Wrench: NK-T7  Insert used  V06006T1W 
    from S$169.90
    Min. 5 days
  36. For SI-58 spot cutter
    SHINANO For SI-58 spot cutter
    For cutting spot welds
    Mass (g)  70  Dimension (mm)  8.0Φ×38  Trusco Part No.  857-1519 
    from S$179.90
    Min. 3 days
  37. Titanium alumina coat NC point set drill 120 °
    THECUT Titanium alumina coat NC point set drill 120 °
    Adopts cobalt high-speed and TiAN (titanium alumina) coating. Excellent effect for machining difficult-to-cut materials. High-speed machining is possible. Tool life is greatly extended.
    Dimension θ °  120  Tip Angle (°)  120  Material  Cobalt heiss  Processing details  Hole chamfering  Surface Treatment  V1 (TiAlN coating) 
    from S$24.99
    Min. 5 days
  38. 99 Insert / Corner Radius
    Muraki 99 Insert / Corner Radius
    Various corners R can be processed by exchanging inserts. Carbide inserts have a long life. You can finish the surface of the processed part beautifully. High-speed high-feed machining is possible. Not only corner radius processing but also 45 degree chamfering is supported. Various R inserts can... Read More
    from S$259.90
    Min. 8 days
  39. Carbide Hole Chamfering Drill FX Coating FX-LDS
    OSG Carbide Hole Chamfering Drill FX Coating FX-LDS
    Not only chamfering but also centering enables high speed and long life. Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Heat-treated steel (~ 35HRC): ◎, Heat-treated steel (35 ~ 45HRC): ○ (for centering) ・ ◎ (for ch... Read More
    Material  Carbide (CARBIDE)  Surface Treatment  FX coating (TiAlN coating)  Shank Diameter Tolerance  h7  Tip Angle Tolerance (°)  ±1 
    from S$749.90
    Min. 3 days
  40. Insert DIN332 FormA + B (A + B type)
    Nine9 Insert DIN332 FormA + B (A + B type)
    from S$359.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction