All Category

Deburring

Deburring is removing a protrusion called burr that can be made into a corner when processing such as cutting material. Deburring is often done using a file, and is usually done using a blade or ceramic cutter. The blades can be exchanged to handle a variety of work materials from steel to plastic. If any burrs remain in any work, it will not be possible to assemble correctly or cause injury. It is necessary to deburr using a tool suitable for the work material.
View : Grid List
Filter

Items 1 - 40 of 350

Set Ascending Direction
  1. Rotating Blade
    NOGA Rotating Blade
    Shank Diameter (Φmm)  3.2 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  2. Nogabar 3
    NOGA Nogabar 3
    Unique handle that can hold all S blades. The handle part can be used to store the spare blade. The blade replacement button is designed so that it cannot be removed without raising the nail for safety. The back cap is also designed so that it will not come off during work.
    Rating:
    91%
    from S$22.99
    Min. 2 days
  3. Round and round reamer
    DENSAN Round and round reamer
    Chamfering and deburring can be done easily After making holes with a hole saw, various shapes such as chamfering, iron, stainless steel, copper, aluminum, plastic pipes (inner and outer surfaces), plates (side surfaces), drill holes, etc. Convenient for chamfering and deburring work in narrow sp... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  125  Mass (g)  40 
    Rating:
    95%
    from S$27.99
    Min. 2 days
  4. Countersink Handy Type
    MonotaRO Countersink Handy Type
    You can manually chamfer holes and deburr. For chamfering and deburring. * Do not use for any purpose other than its intended purpose. * Be careful of chips. * Do not touch the blades and chips directly.
    Chamfer Angle  90°  Overall Length (mm)  162 (including blade), 141 (grip only)  Pattern Width (mm)  28.5  Material  PP + TPR (grip), M2 (blade)  Included Accessories  Spanner x 1  Mass (g)  94 (including blade), 74 (grip only)  Range to Use (mm)  3-20 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  5. Ceramic Deburring Tool
    WORK FINISHER Ceramic Deburring Tool
    Ideal for deburring hard plastic molded products such as those containing glass, carbon fiber, and talc, which were difficult in the past. It is also suitable for burrs and chamfering of non-ferrous metals such as aluminum, brass, and copper. Since it does not have a blade, it is safer than conve... Read More
    Blade Thickness (mm)  1.5  Material (Blade)  Ceramic  Blade Angle (°)  R30  Material (Body)  plastic 
    Rating:
    94%
    from S$45.99
    Min. 2 days
  6. Double Bar DB1000
    NOGA Double Bar DB1000
    Since it uses a round blade, it has a long life if you use it while shifting the blade little by little, and you can use it twice as long if you use the other side as well. Comes with a hand guard to protect your hands. When chamfering the corners, use only one round blade.
    Trusco Part No.  111-3976  Maximum Thickness (mm)  12 (The blade width can be adjusted.)  Mass (g)  178 
    Rating:
    83%
    from S$39.99
    Min. 2 days
  7. Rotating Blade
    NOGA Rotating Blade
    Shank Diameter (Φmm)  3.2  Overall Length (mm)  43 
    Rating:
    86%
    from S$45.99
    Min. 2 days
  8. Mentori (Chamfering) for PVC
    HIT Mentori (Chamfering) for PVC
    By adopting a soft grip, it is easy to apply force, and the outside and inside of the PVC pipe can be chamfered at the same time. Chamfering of water supply pipes and drainage pipes of PVC pipes.
    Mass (g)  160  Overall Length (mm)  170  Material / Finish  (Blade) Hard steel wire rod  Trusco Part No.  254-2439  Suitable Pipe  40A~250A 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  9. Deburring knife
    Tsubosan Deburring knife
    Ideal for deburring plastic and metal. There are right-handed and left-handed. * If it is clogged, remove it with a brush etc. before use.
    Blade Length (mm)  37  Suitable Material  Plastic, metal, etc.  Overall Length (mm)  162 
    Rating:
    76%
    from S$38.99
    Min. 2 days
  10. Rapid bar
    NOGA Rapid bar
    All S blades (3.2mm shaft) can be installed. The housing that holds the blade is made of steel, so it can be used semi-permanently. To replace the blade, push on the sleeve of the housing and attach / detach the blade.
    Mass (g)  58  Handle Dimensions (mm)  About 12 × 130  Trusco Part No.  111-3216  Suitable Shaft Diameter (Φmm)  3.2 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  11. Noga Bar
    NOGA Noga Bar
    The most versatile and economical. All 3.2mm shaft S blades can be attached to the NB handle.
    Suitable for  3.2mm axis compatible 
    Rating:
    92%
    from S$15.99
    Min. 2 days
  12. Rotary Blade
    NOGA Rotary Blade
    Shank Diameter (Φmm)  2.6 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  13. Round and round reamer spare blade
    DENSAN Round and round reamer spare blade
    Spare blade for reamer that can easily perform chamfering and deburring work
    RoHS directive (corresponding to 10 substances) 
    Rating:
    96%
    from S$6.89
    Min. 2 days
  14. Super bar
    NOGA Super bar
    Suitable for heavy cutting work. You can deburr and chamfer straight lines and curves. The included S100 blade is ideal for deburring stainless steel and plastic.
    Rating:
    90%
    from S$35.99
    Min. 2 days
  15. Mini scraper (with aluminum handle)
    NOGA Mini scraper (with aluminum handle)
    A triangular scraper with a diameter of 3.2 mm (shaft diameter) x 75 mm (total length). Ideal for tool makers and mold makers.
    Trusco Part No.  111-2996 
    Rating:
    93%
    from S$35.99
    Min. 2 days
  16. Crank Counter Sink
    NOGA Crank Counter Sink
    Shank Diameter (Φmm)  3.2  Blade Angle (°)  90  Material  High speed steel  Compatible Handle  RD1040 / NG1000 / SN holder / S holder 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  17. Counter Sink
    NOGA Counter Sink
    Standard tool for countersunk drilling. Since the protrusion of the holder can be lengthened, it is easy to use for dish fir with deep holes. The counter sink blade is fixed to the holder with M7 screws.
    Rating:
    87%
    from S$64.99
    Min. 2 days
  18. Back Counterbore Bar
    NOGA Back Counterbore Bar
    Since the cutting blades are attached on both sides, it can cut both clockwise and counterclockwise. Chamfering work is performed by pinching the tool with your fingers and rotating it left and right while pulling (pressing) it into the drill hole. To insert the blade into the drill hole, insert ... Read More
    Trusco Part No.  111-3178  Hole Diameter for Deburring (Φmm)  5~10 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  19. NG-1 Handle (Noga Grip 1)
    NOGA NG-1 Handle (Noga Grip 1)
    All S blades (3.2mm shaft) can be installed. It fits perfectly in the palm of your hand.
    Mass (g)  44  Trusco Part No.  304-3444  Suitable for  3.2mm axis compatible 
    from S$14.99
    Min. 2 days
  20. Counter Sink
    NOGA Counter Sink
    Blade Angle (°)  90  Material  High speed steel 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  21. Blade E
    SHAVIV Blade E
    from S$37.99
    Min. 2 days
  22. Countersink Handy Type Spare Blade
    MonotaRO Countersink Handy Type Spare Blade
    A spare blade for the counter sink (handy type). You can manually chamfer holes and deburr. For chamfering and deburring. * Do not use for any purpose other than its intended purpose. * Be careful of chips. * Do not touch the blades and chips directly.
    Material  M2  Chamfer Angle  90° 
    from S$19.99
    Min. 2 days
  23. Mini Set
    NOGA Mini Set
    Since 6 types of blades are set, it can be used for all purposes.
    Suitable for  3.2mm axis compatible  Mass (g)  138  Trusco Part No.  304-3746 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  24. Solid carbide scraper
    NOGA Solid carbide scraper
    (Shaft diameter x total length) 3.2 mm x 51 mm triangular scraper. Ideal for tool makers and mold makers.
    Trusco Part No.  111-3003 
    Rating:
    93%
    from S$53.99
    Min. 2 days
  25. TEDDYBURR
    NOGA TEDDYBURR
    All N blades (2.6 mm shaft) can be installed. The thin handle makes it suitable for work in tight spaces. The blade can be easily replaced. A pocket grip is included as standard.
    Trusco Part No.  111-3828  Suitable Shaft Diameter (Φmm)  2.6  Suitable for  2.6mm axis compatible  Mass (g)  30 
    Rating:
    94%
    from S$12.99
    Min. 2 days
  26. Rotating drive counter sink
    NOGA Rotating drive counter sink
    Mass (g)  55  Handle  NG-1(NG100)  Trusco Part No.  304-3487 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  27. Mini Back Counterbore Bar
    NOGA Mini Back Counterbore Bar
    Since the cutting blades are attached on both sides, it can cut both clockwise and counterclockwise. Chamfering work is performed by pinching the tool with your fingers and rotating it left and right while pulling (pressing) it into the drill hole. To insert the blade into the drill hole, insert ... Read More
    Hole Diameter for Deburring (Φmm)  3~5.5  Trusco Part No.  111-3046 
    Rating:
    56%
    from S$59.99
    Min. 2 days
  28. Rotary drive outer diameter chamfer
    NOGA Rotary drive outer diameter chamfer
    Deburring the end face after threading easily. The most efficient and easy tool for removing burrs on the outer diameter of round bars and pipes with a diameter of 4 to 18 mm.
    Trusco Part No.  304-3509  Included Accessories  Blade EX2001 (for 4-18mm)  Mass (g)  55  Handle  NG1000 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  29. Internal thread cleaner
    NOGA Internal thread cleaner
    A tool that corrects rusted screws, clogged screws, etc. regardless of the diameter and pitch of the screws. Also suitable for cleaning screws of 9 mm or more.
    Mass (g)  49  Handle  NG1000  Trusco Part No.  304-3495  Included Accessories  Blade BC1010 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  30. Blade B
    SHAVIV Blade B
    It can also be attached to holder B or UB2000 in the horizontal direction.
    Shank Diameter (Φmm)  2.6 
    Rating:
    60%
    from S$32.99
    Min. 2 days
  31. ID scraper
    NOGA ID scraper
    The best tool for the back side of cross holes and drill holes.
    Mass (g)  84  Trusco Part No.  304-3665 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  32. Jumbo REVERSIBLE Countersink
    NOGA Jumbo REVERSIBLE Countersink
    A back counterbore tool that is a larger version of RC2000.
    Trusco Part No.  208-7987  Hole Diameter for Deburring (Φmm)  10~22 
    Rating:
    90%
    from S$77.99
    Min. 2 days
  33. NG-3 handle (Noga Grip 3)
    NOGA NG-3 handle (Noga Grip 3)
    Holds all blade holders. Spare blades can be stored in the cap on the back side. It fits perfectly in the palm of your hand.
    Trusco Part No.  304-2898  Mass (g)  47 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  34. Pipe scraper
    SUPER TOOL Pipe scraper
    Chamfering of the pipe is easy and easy. A grip that fits your hand. Lightweight and tough blade is easy to remove and replace. One spare blade is built into the main body. For chamfering stainless steel, iron, copper, aluminum, plastic, etc.
    Bending Angle  0~180°  Overall Length (mm)  121.5  Trusco Part No.  368-4113  Blade Angle (°)  40  Mass (g)  48  Blade Length (mm)  Left blade / 12 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  35. scraper
    NOGA scraper
    With sharp triangular blades on both sides, it can be used twice as much as usual. You can adjust the protrusion of the blade to any position.
    Rating:
    90%
    from S$45.99
    Min. 2 days
  36. V cut
    NOGA V cut
    For deburring both sides of a plate. Also suitable for soft materials such as plastic and aluminum. A double-sided deburring tool for sheet metal with a width of 1 to 8 mm.
    Mass (g)  84  Trusco Part No.  304-3576  Included Accessories  Holder L holder, blade BL3010 
    Rating:
    40%
    from S$37.99
    Min. 2 days
  37. N Blade
    NOGA N Blade
    Round blade for double bar. For deburring sheet metal. The entire circumference on both sides can be used as a cutting edge.
    Suitable for  Double bar DB1000  Blade Angle (°)  55  Range to Use (mm)  0~12  Material  High speed steel 
    from S$109.90
    Min. 2 days
  38. Counter Sink
    NOGA Counter Sink
    Blade Angle (°)  90  Material  High speed steel 
    Rating:
    95%
    from S$32.99
    Min. 2 days
  39. holder
    NOGA holder
    Rating:
    100%
    from S$13.99
    Min. 2 days
  40. Blade D75
    NOGA Blade D75
    75 x 3.2 mm high-speed steel triangular scraper
    Blade Angle (°)  60  Blade  D75 
    Rating:
    80%
    from S$17.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 350

Set Ascending Direction