All Category

Countersink Tools

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction
  1. Countersink Handy Type
    MonotaRO Countersink Handy Type
    You can manually chamfer holes and deburr. For chamfering and deburring. * Do not use for any purpose other than its intended purpose. * Be careful of chips. * Do not touch the blades and chips directly.
    Chamfer Angle  90°  Overall Length (mm)  162 (including blade), 141 (grip only)  Pattern Width (mm)  28.5  Material  PP + TPR (grip), M2 (blade)  Included Accessories  Spanner x 1  Mass (g)  94 (including blade), 74 (grip only)  Range to Use (mm)  3-20 
    Rating:
    96%
    from S$35.99
    Min. 2 days
  2. Crank Counter Sink
    NOGA Crank Counter Sink
    Shank Diameter (Φmm)  3.2  Blade Angle (°)  90  Material  High speed steel  Compatible Handle  RD1040 / NG1000 / SN holder / S holder 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  3. Counter Sink
    NOGA Counter Sink
    Standard tool for countersunk drilling. Since the protrusion of the holder can be lengthened, it is easy to use for dish fir with deep holes. The counter sink blade is fixed to the holder with M7 screws.
    Rating:
    87%
    from S$76.99
    Min. 2 days
  4. Counter Sink
    NOGA Counter Sink
    Blade Angle (°)  90  Material  High speed steel 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  5. Countersink Handy Type Spare Blade
    MonotaRO Countersink Handy Type Spare Blade
    A spare blade for the counter sink (handy type). You can manually chamfer holes and deburr. For chamfering and deburring. * Do not use for any purpose other than its intended purpose. * Be careful of chips. * Do not touch the blades and chips directly.
    Material  M2  Chamfer Angle  90° 
    from S$23.99
    Min. 2 days
  6. Rotating drive counter sink
    NOGA Rotating drive counter sink
    Mass (g)  55  Handle  NG-1(NG100)  Trusco Part No.  304-3487 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  7. Rotary drive outer diameter chamfer
    NOGA Rotary drive outer diameter chamfer
    Deburring the end face after threading easily. The most efficient and easy tool for removing burrs on the outer diameter of round bars and pipes with a diameter of 4 to 18 mm.
    Trusco Part No.  304-3509  Included Accessories  Blade EX2001 (for 4-18mm)  Mass (g)  55  Handle  NG1000 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  8. Counter Sink
    NOGA Counter Sink
    Blade Angle (°)  90  Material  High speed steel 
    Rating:
    95%
    from S$38.99
    Min. 2 days
  9. Fixed Rotor Drive Counter Sink
    NOGA Fixed Rotor Drive Counter Sink
    The fastest and easiest way to chamfer manually.
    Rating:
    100%
    from S$48.99
    Min. 2 days
  10. Handle for counter sink
    ILIX Handle for counter sink
    Trusco Part No.  523-2414 
    from S$24.99
    Min. 2 days
  11. Counter sink bush
    ILIX Counter sink bush
    from S$10.99
    Min. 2 days
  12. Heavyweight rotor drive counter sink
    NOGA Heavyweight rotor drive counter sink
    A crank-shaped blade holder with an M7 thread on the tip can hold C12, C20 and C30.
    Rating:
    20%
    from S$77.99
    Min. 4 days
  13. Medium drill for drill cutter (L30mm)
    Onishi Mfg. Medium drill for drill cutter (L30mm)
    RoHS directive (corresponding to 10 substances) 
    from S$7.99
    Min. 3 days
  14. Fixed rotor drive counter sink
    NOGA Fixed rotor drive counter sink
    The fastest and easiest way to chamfer manually. The counter sink has a single blade and can be chamfered uniformly and cleanly.
    Handle Diameter (Φmm)  Up to about 22.5  Handle Length (mm)  About 128 
    from S$27.99
    Min. 4 days
  15. RUKO counter sink
    Muraki RUKO counter sink
    from S$46.99
    Min. 8 days
  16. Ilix counter sink without handle
    Muraki Ilix counter sink without handle
    from S$229.90
    Min. 4 days
  17. Counter sink tip angle 90 degrees
    ILIX Counter sink tip angle 90 degrees
    from S$32.99
    Min. 5 days
  18. Ratchet type counter sink
    TASCO Ratchet type counter sink
    from S$119.90
    Min. 5 days
  19. Counter sink
    SHAVIV Counter sink
    For inner diameter deburring
    Shank Diameter (Φmm)  6.35  Material  Heiss 
    from S$48.99
    Min. 5 days
  20. 1/4 "counter sync bit
    Wiha (NOGA) 1/4 "counter sync bit
    It is a 35mm bit product of the counter sink.
    Width across flat (inch)  1/4 
    from S$48.99
    Min. 33 days
  21. Counter sink (1/4 hexagonal axis / HSS)
    ESCO Counter sink (1/4 hexagonal axis / HSS)
    It can be used for deburring after drilling holes in iron, aluminum, resin, wood, etc., and for chamfering dish screws, etc. High-speed steel with high durability Non-coated 1-flute * When using for aluminum material, it is recommended to work while applying oils as there is a risk of welding.
    from S$17.99
    Min. 2 days
  22. Ilix counter sink set
    Muraki Ilix counter sink set
    from S$279.90
    Min. 4 days
  23. Tri-Flute  Counter Sink Kit
    SHAVIV Tri-Flute Counter Sink Kit
    A set of 3 counter sinks for deburring and 1 blade. For inner diameter deburring
    Trusco Part No.  195-4483  Shank Diameter (Φmm)  6.35  Mass (g)  80  Material  Heiss 
    from S$169.90
    Min. 5 days
  24. Rotating drive counter sink for Φ25 quick connect
    NOGA Rotating drive counter sink for Φ25 quick connect
    Range to Use (mm)  3~25  Mass (g)  44  Blade Angle (°)  90  Suitable Holder  CH3300  Blade  RD25 
    from S$85.99
    Min. 5 days
  25. Set  BURR-EX Aluminum
    SHAVIV Set BURR-EX Aluminum
    I set the holder and blade on the original SHAVIV handle.
    Mass (g)  185  Trusco Part No.  195-4505 
    from S$129.90
    Min. 5 days
  26. Set F  Aluminum
    SHAVIV Set F Aluminum
    I set the holder and blade on the original SHAVIV handle.
    Mass (g)  149  Trusco Part No.  195-4503  Set Contents  Telescopic holder F / F20 
    from S$79.99
    Min. 3 days
  27. Counter sink bit set + (5-piece set)
    Wiha (NOGA) Counter sink bit set + (5-piece set)
    It is a case set product of a set of 5 counter sink bits.
    Set Contents  6.5×35、8.3×35、10.4×35、12.4×35、16.5×35 
    from S$229.90
    Min. 33 days
  28. Set FR  Aluminum
    SHAVIV Set FR Aluminum
    I set the holder and blade on the original SHAVIV handle.
    Trusco Part No.  195-4504  Mass (g)  196  Set Contents  Telescopic holder FR / F20 
    from S$97.99
    Min. 5 days
  29. Counter sink set 6
    ILIX Counter sink set 6
    Trusco Part No.  522-8841 
    from S$299.90
    Min. 5 days
  30. Rotor Drive Pro Kit
    NOGA Rotor Drive Pro Kit
    The most perfect rotor drive set with all the rotor drives. The blade is a set that includes S10 for heavy cutting of steel and aluminum with single-edged and clockwise only, and S20 for casting, brass and plastic with double-edged and clockwise only. The handle has a unique NB handle that can ho... Read More
    Mass (g/set)  178  Box Size (mm)  200×70×30  Material (Blade)  High speed (high speed steel)  Color (blade)  S10: Black, S20: Silver  Blade Length (mm)  S10:48、S20:48  Blade Shaft Diameter (Φmm)  S10:3.2、S20:3.2 
    from S$149.90
    Min. 4 days
  31. Rotor drive universal set
    NOGA Rotor drive universal set
    Economical rotor drive set. The most perfect rotor drive set with all the rotor drives. The blade is a set that includes S10 for heavy cutting of steel and aluminum with single-edged and clockwise only, and S20 for casting, brass and plastic with double-edged and clockwise only. The handle has a ... Read More
    Mass (g/set)  147  Box Size (mm)  200×70×30  Color (blade)  S10: Black, S20: Silver  Blade Length (mm)  S10:48、S20:48  Blade Shaft Diameter (Φmm)  S10:3.2、S20:3.2 
    from S$109.90
    Min. 4 days
  32. Mini rotating drive counter sink
    NOGA Mini rotating drive counter sink
    Trusco Part No.  818-7072  Included Accessories  Blade RD3.2 (not replaceable) 
    from S$38.99
    Min. 4 days
  33. Counter sink
    ESCO Counter sink
    Esco Part No.  EA207V-2 
    from S$69.99
    Min. 6 days
  34. Quick Connect Rotating Drive
    NOGA Quick Connect Rotating Drive
    NG-1 handle with CH3300, RD25 counter sink blade
    Range to Use (mm)  3~25 
    from S$129.90
    Min. 5 days
  35. Bit counter sync
    NOGA Bit counter sync
    from S$49.99
    Min. 4 days
  36. Electroplated diamond rotor drive set
    NOGA Electroplated diamond rotor drive set
    A set with diamond-coated blades. The handle has a unique NB handle that can hold a 3.2 mm shaft blade and can also be used to store replacement blades. The blade replacement button is designed so that it cannot be removed without raising the claws for safety. The back cap is also designed so tha... Read More
    Box Size (mm)  200×70×30  Mass (g/set)  140  Material (Blade)  High speed (high speed steel) 
    Discontinued
  37. Spare blade for chamfer driver
    MonotaRO Spare blade for chamfer driver
    * Do not use for anything other than its intended purpose.
    Body Diameter (Φmm)  12  Range to Use (mm)  1~30  Overall Length (mm)  28.6±0.05  Mass (g)  45  Blade Angle (°)  90  Material  HSS 
    Rating:
    20%
    Discontinued
  38. Rotor drive drill (holder type)
    NOGA Rotor drive drill (holder type)
    The most economical tool for a hand drill. It can be used for drilling holes with a diameter of 1 to 5 mm made of soft material. With a unique NB handle that can hold a 3.2 mm shaft blade and can also be used to store replacement blades. The blade replacement button is designed so that it cannot ... Read More
    Chucking Diameter (Φmm)  3.2  Suitable Drill Diameter (mm)  1~5mm 
    Discontinued
  39. Chamfer screwdriver
    MonotaRO Chamfer screwdriver
    * Do not use for anything other than its intended purpose.
    Range to Use (mm)  (MC20)1~20  Mass (g)  100  Overall Length (mm)  155  Pattern Width (mm)  28.5  Blade Angle (°)  90  Included Accessories  MC20, mounting spanner 
    Rating:
    35%
    Discontinued
  40. Counter sink tip angle 90 ° long shank
    ILIX Counter sink tip angle 90 ° long shank
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction