All Category

Deburring Tools

View : Grid List
Filter

Items 1 - 40 of 177

Set Ascending Direction
  1. Nogabar 3
    NOGA Nogabar 3
    Unique handle that can hold all S blades. The handle part can be used to store the spare blade. The blade replacement button is designed so that it cannot be removed without raising the nail for safety. The back cap is also designed so that it will not come off during work.
    Rating:
    91%
    from S$22.99
    Min. 2 days
  2. Round and round reamer
    DENSAN Round and round reamer
    Chamfering and deburring can be done easily After making holes with a hole saw, various shapes such as chamfering, iron, stainless steel, copper, aluminum, plastic pipes (inner and outer surfaces), plates (side surfaces), drill holes, etc. Convenient for chamfering and deburring work in narrow sp... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  125  Mass (g)  40 
    Rating:
    95%
    from S$27.99
    Min. 2 days
  3. Double Bar DB1000
    NOGA Double Bar DB1000
    Since it uses a round blade, it has a long life if you use it while shifting the blade little by little, and you can use it twice as long if you use the other side as well. Comes with a hand guard to protect your hands. When chamfering the corners, use only one round blade.
    Trusco Part No.  111-3976  Maximum Thickness (mm)  12 (The blade width can be adjusted.)  Mass (g)  178 
    Rating:
    83%
    from S$39.99
    Min. 2 days
  4. Rapid bar
    NOGA Rapid bar
    All S blades (3.2mm shaft) can be installed. The housing that holds the blade is made of steel, so it can be used semi-permanently. To replace the blade, push on the sleeve of the housing and attach / detach the blade.
    Mass (g)  58  Handle Dimensions (mm)  About 12 × 130  Trusco Part No.  111-3216  Suitable Shaft Diameter (Φmm)  3.2 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  5. Noga Bar
    NOGA Noga Bar
    The most versatile and economical. All 3.2mm shaft S blades can be attached to the NB handle.
    Suitable for  3.2mm axis compatible 
    Rating:
    92%
    from S$15.99
    Min. 2 days
  6. Super bar
    NOGA Super bar
    Suitable for heavy cutting work. You can deburr and chamfer straight lines and curves. The included S100 blade is ideal for deburring stainless steel and plastic.
    Rating:
    90%
    from S$35.99
    Min. 2 days
  7. Mini scraper (with aluminum handle)
    NOGA Mini scraper (with aluminum handle)
    A triangular scraper with a diameter of 3.2 mm (shaft diameter) x 75 mm (total length). Ideal for tool makers and mold makers.
    Trusco Part No.  111-2996 
    Rating:
    93%
    from S$35.99
    Min. 2 days
  8. Mini Set
    NOGA Mini Set
    Since 6 types of blades are set, it can be used for all purposes.
    Suitable for  3.2mm axis compatible  Mass (g)  138  Trusco Part No.  304-3746 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  9. Solid carbide scraper
    NOGA Solid carbide scraper
    (Shaft diameter x total length) 3.2 mm x 51 mm triangular scraper. Ideal for tool makers and mold makers.
    Trusco Part No.  111-3003 
    Rating:
    93%
    from S$53.99
    Min. 2 days
  10. TEDDYBURR
    NOGA TEDDYBURR
    All N blades (2.6 mm shaft) can be installed. The thin handle makes it suitable for work in tight spaces. The blade can be easily replaced. A pocket grip is included as standard.
    Trusco Part No.  111-3828  Suitable Shaft Diameter (Φmm)  2.6  Suitable for  2.6mm axis compatible  Mass (g)  30 
    Rating:
    94%
    from S$12.99
    Min. 2 days
  11. Internal thread cleaner
    NOGA Internal thread cleaner
    A tool that corrects rusted screws, clogged screws, etc. regardless of the diameter and pitch of the screws. Also suitable for cleaning screws of 9 mm or more.
    Mass (g)  49  Handle  NG1000  Trusco Part No.  304-3495  Included Accessories  Blade BC1010 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  12. ID scraper
    NOGA ID scraper
    The best tool for the back side of cross holes and drill holes.
    Mass (g)  84  Trusco Part No.  304-3665 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  13. Pipe scraper
    SUPER TOOL Pipe scraper
    Chamfering of the pipe is easy and easy. A grip that fits your hand. Lightweight and tough blade is easy to remove and replace. One spare blade is built into the main body. For chamfering stainless steel, iron, copper, aluminum, plastic, etc.
    Bending Angle  0~180°  Overall Length (mm)  121.5  Trusco Part No.  368-4113  Blade Angle (°)  40  Mass (g)  48  Blade Length (mm)  Left blade / 12 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  14. scraper
    NOGA scraper
    With sharp triangular blades on both sides, it can be used twice as much as usual. You can adjust the protrusion of the blade to any position.
    Rating:
    90%
    from S$45.99
    Min. 2 days
  15. V cut
    NOGA V cut
    For deburring both sides of a plate. Also suitable for soft materials such as plastic and aluminum. A double-sided deburring tool for sheet metal with a width of 1 to 8 mm.
    Mass (g)  84  Trusco Part No.  304-3576  Included Accessories  Holder L holder, blade BL3010 
    Rating:
    40%
    from S$37.99
    Min. 2 days
  16. Scraper 42
    SHAVIV Scraper 42
    Deburring ridges, inner walls of holes, and flat surfaces
    RoHS directive (corresponding to 10 substances)  Blade Angle (°)  60  Cutting direction  Straight line 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  17. Midi scraper
    NOGA Midi scraper
    A middle-sized scraper with a blade width of 4 mm. You can freely adjust the protrusion of the blade.
    Trusco Part No.  111-2988  Mass (g)  33 
    from S$35.99
    Min. 2 days
  18. Nogabar
    NOGA Nogabar
    Suitable for deburring straight parts, curved parts, and drill holes of metal and plastic. The most versatile and economical.
    Maximum Thickness (mm) 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  19. Scrape Glover 400
    SHAVIV Scrape Glover 400
    A disposable type scraper for fine work with an ultra-fine three-sided blade. Blade cannot be replaced Deburring of ridgeline, hole inner wall, inner circumference front side, inner circumference back side, flat surface
    RoHS directive (corresponding to 10 substances)  Blade Angle (°)  60  Cutting direction  Double blade (both rotation)  Blade  E400  Suitable Handle  Grover  Material  Heiss 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  20. Edge off
    NOGA Edge off
    A pocket clip is included as standard. The blade cannot be replaced.
    Trusco Part No.  111-3810 
    Rating:
    87%
    from S$9.89
    Min. 2 days
  21. Chamfering / Deburring Tool Set
    SHAVIV Chamfering / Deburring Tool Set
    from S$27.99
    Min. 2 days
  22. Internal thread cleaner
    NOGA Internal thread cleaner
    A tool that corrects rusted screws, clogged screws, etc. regardless of the diameter and pitch of the screws. Minimum screw diameter 9 mm. It can be used with both metric screws and inch screws (60 °, 55 °). Depth 20 mm. Also ideal for removing sealing tape.
    Suitable for  3.2mm axis compatible 
    Rating:
    67%
    from S$22.99
    Min. 2 days
  23. Troubleshooter Set
    NOGA Troubleshooter Set
    Trusco Part No.  363-6534 
    from S$99.90
    Min. 2 days
  24. Unit Glover E
    SHAVIV Unit Glover E
    Comes with a blade E100 that can chamfer and deburr straight / single-sided angles and inner / front-side corners of iron, aluminum, and plastic materials. It is a model that can be exchanged for blades (sold separately) of other E groups. Made of engineering plastic, it is light and durable. Sin... Read More
    RoHS directive (corresponding to 10 substances)  Included Accessories  Blade E100 
    Rating:
    40%
    from S$12.99
    Min. 5 days
  25. Keyway bar
    NOGA Keyway bar
    Efficiently removes burrs on inner and outer diameter keyways. The hexagonal blade holder is double-headed. It can be used for keyways with a width of 2.4 to 11 mm.
    Rating:
    80%
    from S$32.99
    Min. 2 days
  26. Plastic edge offset
    NOGA Plastic edge offset
    The 4-color handle can be replaced with a replacement blade for all S blades.
    Trusco Part No.  208-7847  Suitable for  3.2mm axis compatible 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  27. Corner cleaner
    NOGA Corner cleaner
    Mass (g)  84  Trusco Part No.  304-3606 
    from S$33.99
    Min. 2 days
  28. Chamfering / Deburring Tools
    NOGA Chamfering / Deburring Tools
    Mass (g)  77  Included Accessories  Blade BC2201  Trusco Part No.  114-1369  Handle  NG1000 
    from S$49.99
    Min. 2 days
  29. MangoⅡSet
    SHAVIV MangoⅡSet
    from S$32.99
    Min. 2 days
  30. Scraper
    SK (Niigata Seiki) Scraper
    Deburring surface work
    Rating:
    100%
    from S$22.99
    Min. 2 days
  31. Keyway bar
    NOGA Keyway bar
    Efficiently removes burrs on the inner and outer diameter keyway widths. The applicable keyway width is 2.4 to 11 mm.
    Trusco Part No.  304-3614  Mass (g)  85  Adaptation  Keyway width: 2.4-11mm 
    from S$35.99
    Min. 2 days
  32. Nogabar
    NOGA Nogabar
    Suitable for deburring precision parts from normal deburring. S101 and S202 can be used for hole diameters of 2.5 mm or more. BK1010: For steel and aluminum BK2010: For castings and brass
    Suitable for  3.2mm axis compatible 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  33. North clutch deburring tool with safety cap
    NOGA North clutch deburring tool with safety cap
    Specification  Plastic safety cap  Trusco Part No.  818-7075  Included Accessories  Blade BS9110  Applicable blade  BS9110  Handle  NG1000 
    from S$32.99
    Min. 2 days
  34. Reservoir
    NOGA Reservoir
    It is designed to hold both N blades (2.6 mm shaft) for light cutting and S blades (3.2 mm shaft) for heavy cutting. The protrusion of the SN holder can be adjusted to 20 to 90 mm when using the N blade and 20 to 110 mm when using the S blade. The spare blade can be stored inside the handle.
    Mass (g)  85  Suitable for  3.2mm axis compatible  Trusco Part No.  111-3984 
    from S$29.99
    Min. 3 days
  35. ID scraper
    NOGA ID scraper
    Suitable for deburring cross holes. The D66 blade can be attached to the D holder with a 1.5 mm hex screw.
    Rating:
    40%
    from S$45.99
    Min. 2 days
  36. Noga V-cut
    NOGA Noga V-cut
    The most economical tool that can be used to deburr sheet metal with a width of 1 to 8 mm.
    from S$38.99
    Min. 2 days
  37. Unit US2 Mini / Scraper
    SHAVIV Unit US2 Mini / Scraper
    High-speed blade with a tip width of 2.5 mm
    RoHS directive (corresponding to 10 substances) 
    from S$39.99
    Min. 5 days
  38. Unit US1 Mini / Triangle Scraper
    SHAVIV Unit US1 Mini / Triangle Scraper
    2.8mm wide high-speed blade
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  39. Unit UB38 Mini / Rotating Shabby
    SHAVIV Unit UB38 Mini / Rotating Shabby
    The nose is eliminated and the blade for precision work with an inner diameter of 2 mm or more cannot be replaced. For finishing work of mold and jig manufacturing
    RoHS directive (corresponding to 10 substances)  Handle Length (mm)  About 80  Material  Heiss 
    from S$22.99
    Min. 2 days
  40. Heavyweight keyway bar
    NOGA Heavyweight keyway bar
    It's almost the same as the KW1000, but with an N90K blade. Suitable for deburring wide and deep or wide and shallow keyways. It can be used for keyway widths of 3 to 15 mm.
    Rating:
    100%
    from S$35.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 177

Set Ascending Direction