All Category

Holders

Other Related Pages

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. holder
    NOGA holder
    Rating:
    100%
    from S$15.99
    Min. 2 days
  2. SN Holder
    NOGA SN Holder
    Since it has both heads, it can hold both S blade (3.2 mm axis) and N blade (2.6 mm axis).
    Mass (g)  44  Trusco Part No.  112-7063  Overall Length (mm)  145 
    from S$19.99
    Min. 2 days
  3. C holder
    NOGA C holder
    It has a hexagonal shaft to prevent slipping inside the handle. All counter sink blades can be held with M7 screws.
    Maximum Elongation (mm)  135  Mass (g)  38  Color  Black  Specification  With M7 x 1.0 screw 
    from S$15.99
    Min. 2 days
  4. Holder B
    SHAVIV Holder B
    The length of the holder can be adjusted, and it is used when you want to sharpen the back. Can be mounted at right angles to the shaft By laying all B-type blades (shaft diameter 2.6 mm) blades B10 and B20 sideways on holder B, it is possible to work from the back side of the work.
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  131.5 
    from S$16.99
    Min. 2 days
  5. Heavyweight rotating drive holder
    NOGA Heavyweight rotating drive holder
    from S$22.99
    Min. 4 days
  6. holder
    SHAVIV holder
    The length of the holder can be adjusted, and it is used when you want to sharpen the back.
    from S$16.99
    Min. 2 days
  7. leader
    NOGA leader
    A safe and easy-to-use tool. Ideal for chamfering the outer diameter of straight square lumber and round objects. A 90 ° plastic guide is applied to ensure a 45 ° chamfer.
    Rating:
    60%
    from S$53.99
    Min. 5 days
  8. Deburring tool holder Barriquan (R)
    SUGINO Deburring tool holder Barriquan (R)
    The 10mm expansion / contraction function follows variations in workpiece dimensions and shape, enabling uniform deburring with a simple program. The spring load for expansion and contraction can be adjusted while attached to the processing machine, and can be quickly set according to the size of... Read More
    Overall Length (mm)  120  Shank Diameter (mm)  20  Mass (g)  280  Shank length (mm)  40  Trusco Part No.  481-1151  Chucking diameter  6mm 
    from S$639.90
    Min. 2 days
  9. L holder
    NOGA L holder
    Can hold the L1 blade.
    Overall Length (mm)  142 
    from S$35.99
    Min. 4 days
  10. Heavyweight rotor drive holder
    NOGA Heavyweight rotor drive holder
    Heavyweight crank type holder. With M7 screw to hold all counter sink blades.
    Mass (g)  40  Maximum Elongation (mm)  79 
    from S$25.99
    Min. 4 days
  11. Holder U
    SHAVIV Holder U
    The length of the holder can be adjusted, and it is used when you want to sharpen the back.
    RoHS directive (corresponding to 10 substances) 
    from S$33.99
    Min. 5 days
  12. BR holder
    SHAVIV BR holder
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  131.5 
    from S$29.99
    Min. 5 days
  13. K holder
    NOGA K holder
    N80K and N90K can be attached to one side, and N70K can be attached to the other.
    Overall Length (mm)  140 
    from S$15.99
    Min. 4 days
  14. Quick connect holder
    NOGA Quick connect holder
    Holds the RD25 (BC2511) inner diameter counter sink blade and the EX28 (EX3001) outer diameter counter sink.
    from S$25.99
    Min. 5 days
  15. LD holder
    NOGA LD holder
    Can hold L3, L4, L5, L6 and L7 blades.
    Overall Length (mm)  140 
    from S$19.99
    Min. 4 days
  16. D holder
    NOGA D holder
    Holds D50 and D66 blades.
    Overall Length (mm)  131 
    from S$19.99
    Min. 4 days
  17. Drill holder
    NOGA Drill holder
    It is a crank type and can be rotated with one hand.
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction