All Category

Cutters / Files

Other Related Pages

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Ceramic Deburring Tool
    WORK FINISHER Ceramic Deburring Tool
    Ideal for deburring hard plastic molded products such as those containing glass, carbon fiber, and talc, which were difficult in the past. It is also suitable for burrs and chamfering of non-ferrous metals such as aluminum, brass, and copper. Since it does not have a blade, it is safer than conve... Read More
    Blade Thickness (mm)  1.5  Material (Blade)  Ceramic  Blade Angle (°)  R30  Material (Body)  plastic 
    Rating:
    94%
    from S$45.99
    Min. 2 days
  2. Mentori (Chamfering) for PVC
    HIT Mentori (Chamfering) for PVC
    By adopting a soft grip, it is easy to apply force, and the outside and inside of the PVC pipe can be chamfered at the same time. Chamfering of water supply pipes and drainage pipes of PVC pipes.
    Mass (g)  160  Overall Length (mm)  170  Material / Finish  (Blade) Hard steel wire rod  Trusco Part No.  254-2439  Suitable Pipe  40A~250A 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  3. Deburring knife
    Tsubosan Deburring knife
    Ideal for deburring plastic and metal. There are right-handed and left-handed. * If it is clogged, remove it with a brush etc. before use.
    Blade Length (mm)  37  Suitable Material  Plastic, metal, etc.  Overall Length (mm)  162 
    Rating:
    76%
    from S$38.99
    Min. 2 days
  4. Cerabar
    SHAVIV Cerabar
    A thin pen type ceramic deburring tool. Ideal for deburring plastic molded products and non-ferrous metals such as aluminum, copper, and brass * The blade is fixed and cannot be replaced.
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  145  Dimensions (Width W x Depth D) (mm)  16×16  blade size (mm)  6×16 
    from S$38.99
    Min. 2 days
  5. Ceramics set
    SHAVIV Ceramics set
    A blade replacement type ceramic deburring tool that allows you to reinsert the blade and use the double-headed blade properly. It also has a built-in cutter knife, so it can be used for various deburring applications. Ideal for deburring plastic molded products and non-ferrous metals such as alu... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  178  blade size (mm)  20 × 16 (protruding part)  Dimensions (Width W x Depth D) (mm)  32×22 
    from S$46.99
    Min. 5 days
  6. Unit UF1 Diamond file
    SHAVIV Unit UF1 Diamond file
    Flattening of diamond particle electrodeposition
    RoHS directive (corresponding to 10 substances) 
    from S$68.99
    Min. 5 days
  7. Ceramic set spare blade
    SHAVIV Ceramic set spare blade
    A replacement blade for ceramic sets. It is possible to use the double-headed blade properly by reinserting the blade. Ideal for deburring plastic molded products and non-ferrous metals such as aluminum, copper, and brass
    RoHS directive (corresponding to 10 substances) 
    from S$37.99
    Min. 5 days
  8. Devering tool
    JTC Devering tool
    HSS blade With 3 pieces Compatible with copper pipes, iron pipes, and stainless steel pipes For chamfering pipes and deburring work !!
    RoHS directive (corresponding to 10 substances) 
    from S$63.99
    Min. 5 days
  9. Noga  Plastic set (Plastic  Set)
    NOGA Noga Plastic set (Plastic Set)
    Tool set for deburring soft metals such as plastic, copper and aluminum. Excellent for deburring and parting line removal of plastic molded pipes. The attached blade can be stored in the handle.
    from S$109.90
    Min. 5 days
  10. Nogasera cut set
    NOGA Nogasera cut set
    from S$169.90
    Min. 5 days
View : Grid List
Filter

10 Item(s)

Set Ascending Direction