All Category

Chamfering / Countersinking

A chamfering cutter is a tool for chamfering a workpiece by attaching it to a lathe machine. Chamfering is performed to prevent injury at the corners of the workpiece and damage to the workpiece. Chamfering cutters can be used not only for chamfering but also for deburring and chipping of the edge of a screw hole drilled. Chamfering cutter materials include high-speed steel, steel, and cemented carbide inserts. In addition, there are various cutter angles that must be selected according to the application.
View : Grid List
Filter

Items 1 - 40 of 580

Set Ascending Direction
  1. Nice Men G (Chamfering Cutter)
    TRUSCO Nice Men G (Chamfering Cutter)
    Longer life due to titanium coating. Beautiful surface finish without chattering. Smooth surface finish with a single blade.
    Chamfer Angle  90°  Blade Shape  Others  Material  SKH-51 (High Speed) 
    Rating:
    62%
    from S$39.99
    Min. 2 days
  2. Counter Sink
    TRUSCO Counter Sink
    Cobalt high-speed steel is used as the base material, and it has excellent wear resistance and heat resistance. By adopting a 3-flute shape for the cutting edge, chips can be discharged well and a beautiful finish can be obtained. Work material: Iron, casting, stainless steel. chamfer. Deburring.... Read More
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Chamfer Angle  90°  Material  Cobalt high speed steel (HSS-Co)  Surface Treatment  Non-coated 
    Rating:
    71%
    from S$26.99
    Min. 2 days
  3. Tytex counter sink (titanium coating)
    Walter Tytex counter sink (titanium coating)
    It is a unique design that suppresses chattering and has excellent centripetal properties. It has excellent sharpness and excellent chip evacuation. Work Material: Steel, Alloy Steel, Casting, Stainless Steel, Copper Alloy, Aluminum Alloy. Chamfering, counterbore, deburring.
    Number of Tips  Specification  3 blades  Blade Shape  3 blades  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    from S$45.99
    Min. 2 days
  4. Chamfering Cutter KIRIMAN MTMB
    THECUT Chamfering Cutter KIRIMAN MTMB
    With a special insert and a unique body structure, it has excellent sharpness and does not chatter. By using special steel for the body, it has excellent wear resistance and durability. It has good bite and centripetal properties, and can be easily worked on a drilling machine. The insert is repl... Read More
    Number of Tips  Dimension l2 (mm)  50 
    Rating:
    80%
    from S$169.90
    Min. 5 days
  5. Plastic / aluminum chamfering machine Ecoscut
    Tominaga Kosakusho Plastic / aluminum chamfering machine Ecoscut
    High speed and high accuracy even though it is manual! It is possible to chamfer 12 edges of blocks of 50 x 50 x 20 size in about 30 seconds. It doesn't get scratched, it doesn't take up much space, the chamfered surface is shiny and quiet, and there is little scattering of chips. Chamfer... Read More
    Blade Shape  Others 
    from S$2,499.00
    Min. 5 days
  6. Ulatrimen-C
    FUJIGEN KOGYO Ulatrimen-C
    For "back" only! A special tool specializing in backside machining.
    Number of Tips  Blade Shape  1 blade  Dimensions ls (mm)  70 
    from S$279.90
    Min. 3 days
  7. Chamfer Cutter
    SK (Niigata Seiki) Chamfer Cutter
    It can be used for various purposes such as chamfering, deburring, and widening holes. For iron, aluminum, brass, copper, wood, etc.
    Shank Diameter (Φmm)  Number of Tips  Chamfer Angle  90°  Material  High-speed steel (SKH)  Blade Shape  Others 
    Rating:
    79%
    from S$19.99
    Min. 2 days
  8. Hex shaft chamfering cutter
    H&H Hex shaft chamfering cutter
    It can also be used for countersunk and pipe chamfering wood when tightening wood screws, light metals such as aluminum and copper, and mild steel materials that have not been hardened. * Please use the drill speed at 5000 rpm or less.
    Material  High-grade carbon tool steel  Blade Shape  Others 
    Rating:
    62%
    from S$7.79
    Min. 2 days
  9. No.5007X Chamfering cutter for stainless steel
    STAR-M No.5007X Chamfering cutter for stainless steel
    For chamfering and deburring after drilling holes in metal materials. Chamfering cutter for stainless steel!] Ideal for deburring and chamfering after drilling a metal material! Since it is a perforated type chamfering cutter, chips can be removed smoothly! The material is HSS-CO and highly durab... Read More
    Proper rotation speed (min -1 2000 or less  Blade Angle (°)  90  Material  HSS-CO  Shank Diameter (Φmm)  Hex axis 6.35  Blade Shape  Others  Suitable Material  Stainless steel / Iron Nonferrous metal 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  10. Chamfer Cutter
    NT Tool Chamfer Cutter
    For processing soft and sticky materials
    Blade angle a (°)  90  Chamfer Angle  90°  Blade Shape  Others 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  11. No.5007 High-speed Hexagonal Shaft Chamfering Cutter
    STAR-M No.5007 High-speed Hexagonal Shaft Chamfering Cutter
    Ideal for chamfering and deburring countersunk screws. High durability with high-speed steel for deburring and chamfering after drilling
    Flute Length (mm)  32  Suitable Material  Aluminum, iron, resin, wood  Shank Diameter (Φmm)  Hex axis 6.35  Blade Shape  Others 
    Rating:
    57%
    from S$14.99
    Min. 2 days
  12. Hexagonal chamfering cutter
    SK Hexagonal chamfering cutter
    A 7-blade chamfering and deburring cutter. For chamfering, deburring, and expanding holes in iron, aluminum, brass, copper, wood, etc.
    Shank Diameter (Φmm)  6.35  Blade Shape  Others  Shank Shape  hexagonal 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  13. Counter sink titanium coating
    TRUSCO Counter sink titanium coating
    Cobalt high-speed steel is used as the base material, and it has excellent wear resistance and heat resistance. The surface hardness is high due to the surface titanium coating treatment, and heat resistance, wear resistance and sharpness are improved compared to cobalt highs. chamfer. Deburring.... Read More
    Blade Shape  3 blades  Tip Angle (°)  90  Blade Angle (°)  90  Chamfer Angle  90°  Material  Cobalt high speed (HSS-CO)  Abrasive Materials  Iron, casting, stainless steel  Number of Tips  Three  Surface Treatment  Titanium coating 
    from S$39.99
    Min. 2 days
  14. Hexagon Axis Nice Men G 3 Flute 6mm Titanium Coating
    TRUSCO Hexagon Axis Nice Men G 3 Flute 6mm Titanium Coating
    The hexagonal shaft (6.35 mm) is ideal for C chamfering and deburring in field work. Since the blade is coated with titanium, burr welding to the blade is reduced. It has a long life. The three-flute provides a stable cutting balance with good cutting balance and little chatter. Work material: Al... Read More
    Tip Diameter (Φmm)  Number of Tips  Blade Shape  3 blades  Specification  3 blades  Shank Diameter (Φmm)  6.35  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    from S$39.99
    Min. 2 days
  15. Mentoruby
    FUJIGEN KOGYO Mentoruby
    Excellent sharpness with a high-speed tip with a breaker. Since the tip is replaceable, there is no need for re-polishing. * The capacity value is the value when TM32GUR is installed. When using TM32GSR, the maximum processing diameter is reduced by about 2 to 3 mm.
    Blade Shape  1 blade  Number of Tips  1 sheet  Suitable Tip  TM32GUR HSS、TM32GSR HSS 
    Rating:
    93%
    from S$149.90
    Min. 2 days
  16. Hexagon Axis Nice Men G 1 Flute 6mm Titanium Coating
    TRUSCO Hexagon Axis Nice Men G 1 Flute 6mm Titanium Coating
    The hexagonal shaft (6.35 mm) is ideal for C chamfering and deburring in field work. A smooth chamfered surface finish is possible with a single blade. Since the blade is coated with titanium, burr welding to the blade is reduced. It has a long life. Work Material: Aluminum, Iron, Resin, Copper, ... Read More
    Tip Diameter (mm)  Type  1 blade  Shank Diameter (mm)  6.35  Tip Angle (°)  90  Blade Shape  Others  Surface Treatment  Titanium coating 
    Rating:
    67%
    from S$35.99
    Min. 2 days
  17. Cobalt High Speed Counter Sink
    NOGA Cobalt High Speed Counter Sink
    The hardened material is CBN polished to form a sharp blade without burrs. It also has higher dimensional accuracy and achieves a long life. It also gives good results at relatively slow cutting speeds. Suitable for high chrome alloy steels such as stainless steel
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Material  Cobalt high speed (HSS-CO)  Surface Treatment  Non-coated 
    Rating:
    97%
    from S$27.99
    Min. 2 days
  18. Hexagon shaft promen
    SK Hexagon shaft promen
    The cutting edge is sharp and the chips are well removed, enabling a clean chamfer. For iron, aluminum, brass, copper, plywood, etc.
    Shank Diameter (Φmm)  6.35  Blade Shape  Others  Shank Shape  hexagonal 
    from S$12.99
    Min. 2 days
  19. HSS V Coat 3-Flute Countersink V-UCS
    OSG HSS V Coat 3-Flute Countersink V-UCS
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity  Blade Shape  Others 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  20. Chamfering cutter 5 blades
    EARTH MAN Chamfering cutter 5 blades
    Titanium coating improves durability and wear resistance. Hexagonal shaft that does not slip even with a chuck! For chamfering wood, light metal, and iron. For chamfering, deburring, and expanding the hole diameter of the inner surface of pipes, and for counterbore processing.
    Blade Shape  Others 
    Rating:
    50%
    from S$6.49
    Min. 2 days
  21. Center reamer 90 °
    Fukuda Seiko (FKD) Center reamer 90 °
    A reamer used for finishing or chamfering the center hole. Odd blades reduce chatter. Work material: Ordinary steel, alloy steel, etc.
    Tolerance  (Thick diameter) +0.2 to +0.6  Offset Angle (°)  90  Material  HSS(SKH51)  Angle Tolerance  ±15° 
    Rating:
    69%
    from S$45.99
    Min. 2 days
  22. Countersink 90° CS-Q for Machining Center
    YAMAWA Countersink 90° CS-Q for Machining Center
    * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Shape  1 blade  Tip Angle (°)  90  Material  HSS 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  23. Counter sink (TiAlN coating)
    ILIX Counter sink (TiAlN coating)
    For counterbore, chamfering, and deburring. There is no chatter. Can be processed into a perfect circle. Excellent centering. Processing speed is high. Long life. Machine work or manual work! (For difficult-to-cut materials and SUS)
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Material  High speed steel HSS  Surface Treatment  TiAIN  Shank Diameter Tolerance  h9 
    Rating:
    65%
    from S$43.99
    Min. 2 days
  24. Counter sink (tip angle 60 °)
    ILIX Counter sink (tip angle 60 °)
    Efficient work is possible because secondary burrs are hard to come out and it is durable. It can be used both mechanically and manually. Work Material: Steel, Alloy Steel, Stainless Steel, Copper Alloy, Aluminum Alloy.
    Specification  3-blade, non-coated  Tip Angle (°)  60  Blade Angle (°)  60  Chamfer Angle  60°  Blade Shape  Others 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  25. Center reamer 60 °
    Fukuda Seiko (FKD) Center reamer 60 °
    A reamer used for finishing or chamfering the center hole. Odd blades reduce chatter.
    Tolerance  (Thick diameter) +0.2 to +0.6  Offset Angle (°)  60  Material  HSS(SKH51)  Angle Tolerance  ±15° 
    Rating:
    40%
    from S$32.99
    Min. 2 days
  26. Chamfer Cutters
    MOLDINO (Former Hitachi Tool) Chamfer Cutters
    C-chamfering cutter using molten highs
    Blade Length  Number of Tips  Material  Cobalt heiss  Blade Shape  Others 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  27. Counter sink tip angle 90 °
    ILIX Counter sink tip angle 90 °
    Efficient work is possible because secondary burrs are hard to come out and it is durable. Work Material: Steel, Alloy Steel, Stainless Steel, Copper Alloy, Aluminum Alloy.
    Specification  3 blades  Tip Angle (°)  90  Blade Angle (°)  90  Chamfer Angle  90°  Blade Shape  Others  Surface Treatment  Titanium coating 
    from S$43.99
    Min. 2 days
  28. Hex axis precision chamfering cutter
    RELIEF Hex axis precision chamfering cutter
    Convenient for chamfering hole edges, deburring, and chamfering countersunk screws. It can be used for iron, stainless steel, and non-ferrous metals. Since the cutting edge is sharply finished, the cutting powder is well brushed and accurate and clean chamfering is possible. Work Material: Iron, ... Read More
    Number of Tips  Blade Shape  1 blade  Shank Diameter (mm)  6.35  Tip Angle (°)  90  Material  Cobalt high speed (HSS-E)  Specification  Non-coated 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  29. Titanium Coated Counter Sink
    NOGA Titanium Coated Counter Sink
    The heat-treated high-speed steel is sharpened by CBN polishing. A deep and sharp cutting edge. Work Material: Steel, Casting, Non-Ferrous Metals and Light Metals, Stainless Steel.
    Number of Tips  Blade Shape  3 blades  Specification  3 blades  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  30. Hexagon counter sink (tip angle 90 °, titanium coating)
    RUKO Hexagon counter sink (tip angle 90 °, titanium coating)
    Hexagonal shaft (6.35 mm) shank specifications make work setting easy. Minimize burrs and chatter. Work Material: Iron, Cast Iron, Non-Ferrous Metals, Light Metals.
    Number of Tips  Blade Shape  3 blades  Shank Diameter (Φmm)  6.35  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  31. Burring Reamer
    TRUSCO Burring Reamer
    Can be used with electric drills and tap wrenches. Used for chamfering the inner surface of PVC pipes, etc.
    Material  SUJ-2 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  32. Counter sink
    ILIX Counter sink
    The center ring that can perform perfect circular processing without chatter is outstandingly high in processing speed.
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Chamfer Angle  90°  Material  High speed steel HSS  Shank Diameter Tolerance  h9 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  33. NEWment re-drill
    NT Tool NEWment re-drill
    For processing hard, non-sticky materials * When processing soft and highly ductile (sticky) materials such as aluminum alloys and copper alloys, use "Mentridrill".
    Shank Size  Blade Angle (°)  90  Blade Shape  Others  Specification  Straight shank 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  34. TiAlN coated counter sink
    No Brand TiAlN coated counter sink
    The manufacturer's original cutting edge design provides a beautiful finish without chattering. Chamfering of threaded holes, chamfering of curved holes, enlargement of holes, counterbore, deburring of holes, etc. can be processed smoothly. The unique groove shape allows curled chips to be di... Read More
    Number of Tips  Blade Shape  3 blades  Chamfer Angle  90° 
    Rating:
    70%
    from S$63.99
    Min. 2 days
  35. Chamfering cutter
    H&H Chamfering cutter
    It can also be used for countersunk and pipe chamfering wood when tightening wood screws, light metals such as aluminum and copper, and mild steel materials that have not been hardened. * Please use at a drill speed of 5,000 rpm or less.
    Shaft Diameter  6mm round shaft  Blade Shape  Others 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  36. Cushion power reamer
    TRUSCO Cushion power reamer
    Push, hold firmly, and turn strongly. These three functions are naturally utilized for outstanding sharpness, durability, and ease of use. When rotating 90 °, no force is required on the wrist and it is very easy. Aluminum, thin iron plate, wood, plastic, PVC, etc. are also ideal for repairing an... Read More
    Material (Blade)  Medium carbon steel 
    Rating:
    70%
    from S$35.99
    Min. 2 days
  37. HSS counter sink 120 °
    PROCHI HSS counter sink 120 °
    It is a non-coated counter sink. For chamfering.
    Tip Angle (°)  120  Number of Tips  Blade Shape  3 blades  Material  HSS 
    from S$64.99
    Min. 2 days
  38. Solid chamfering cutter, 3-flute, OK coating
    Okazaki Seiko Solid chamfering cutter, 3-flute, OK coating
    Adopting a blade shape exclusively for chamfering enables high-speed chamfering with less burrs
    Number of Tips  Blade Shape  3 blades  Surface Treatment  OK Coat Premium 
    from S$53.99
    Min. 2 days
  39. Chamfering cutter
    Plus Tool Chamfering cutter
    Blade Shape  Others 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  40. Hex axis chamfering cutter HSS
    RELIEF Hex axis chamfering cutter HSS
    Chamfering the inner diameter of the pipe, deburring hole Chamfering the edge, deburring
    Shank Diameter (Φmm)  6.35 (Hex axis)  Blade Shape  Others 
    from S$12.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 580

Set Ascending Direction