All Category

1-Flute Countersinks

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction
  1. Chamfering Cutter KIRIMAN MTMB
    THECUT Chamfering Cutter KIRIMAN MTMB
    With a special insert and a unique body structure, it has excellent sharpness and does not chatter. By using special steel for the body, it has excellent wear resistance and durability. It has good bite and centripetal properties, and can be easily worked on a drilling machine. The insert is repl... Read More
    Number of Tips  Dimension l2 (mm)  50 
    Rating:
    80%
    from S$169.90
    Min. 5 days
  2. Ulatrimen-C
    FUJIGEN KOGYO Ulatrimen-C
    For "back" only! A special tool specializing in backside machining.
    Number of Tips  Blade Shape  1 blade  Dimensions ls (mm)  70 
    from S$279.90
    Min. 3 days
  3. Mentoruby
    FUJIGEN KOGYO Mentoruby
    Excellent sharpness with a high-speed tip with a breaker. Since the tip is replaceable, there is no need for re-polishing. * The capacity value is the value when TM32GUR is installed. When using TM32GSR, the maximum processing diameter is reduced by about 2 to 3 mm.
    Blade Shape  1 blade  Number of Tips  1 sheet  Suitable Tip  TM32GUR HSS、TM32GSR HSS 
    Rating:
    93%
    from S$149.90
    Min. 2 days
  4. Countersink 90° CS-Q for Machining Center
    YAMAWA Countersink 90° CS-Q for Machining Center
    * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Shape  1 blade  Tip Angle (°)  90  Material  HSS 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  5. Hex axis precision chamfering cutter
    RELIEF Hex axis precision chamfering cutter
    Convenient for chamfering hole edges, deburring, and chamfering countersunk screws. It can be used for iron, stainless steel, and non-ferrous metals. Since the cutting edge is sharply finished, the cutting powder is well brushed and accurate and clean chamfering is possible. Work Material: Iron, ... Read More
    Number of Tips  Blade Shape  1 blade  Shank Diameter (mm)  6.35  Tip Angle (°)  90  Material  Cobalt high speed (HSS-E)  Specification  Non-coated 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  6. Chamfering cutter long shank (single blade)
    Hayasaka Mfg. Chamfering cutter long shank (single blade)
    Chamfering is possible even if it cannot be processed short due to the structure of the jig or work!
    Blade Shape  1 blade  Overall Length (mm)  100  Shank Diameter (Φmm)  Chamfer Angle  90°  Material  HSS  Surface Treatment  No processing 
    from S$48.99
    Min. 2 days
  7. Fir men
    FUJIGEN KOGYO Fir men
    Precise, highly reliable, and application-friendly composite centering tool dedicated tip eliminates the risk of vibration and damage with its unique shape (patented). Momitsuke and C chamfering are possible, and the number of tools for tool change ATC can be omitted. Center hole chamfering, coun... Read More
    Blade Shape  1 blade  Number of Tips  1 sheet  Dimension L2 (mm)  28  Suitable Tip  C32GUX  Included Accessories  L-type wrench (K-3) Lock pin (L-6) 
    from S$249.90
    Min. 2 days
  8. Chibimomi
    FUJIGEN KOGYO Chibimomi
    Since it has a small shank diameter (Φ10) and cutting edge diameter (Φ9), it is suitable for machining in narrow spaces. The dedicated tip has a unique shape (patented), eliminating the risk of vibration and damage. Momitsuke / C chamfering is possible, and the number of tools for tool change ATC... Read More
    Blade Shape  1 blade  Number of Tips  1 sheet  Dimension D (Φmm)  10  Dimension L2 (mm)  33  Dimension d (Φmm)  Dimension A (°)  90  Suitable Tip  C22GUX  Included Accessories  Clamp screw (L-13), Torx wrench (N-5) 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  9. Big fir
    FUJIGEN KOGYO Big fir
    Blade Shape  1 blade  Number of Tips  1 sheet  Suitable Tip  T32GUX 
    from S$299.90
    Min. 2 days
  10. Single blade TiN coating Counter sink 90 °
    PROCHI Single blade TiN coating Counter sink 90 °
    TiN coated counter sink. For tabletop drilling machines and chamfering.
    Number of Tips  Blade Shape  1 blade  Tip Angle (°)  90  Material  HSS 
    from S$59.99
    Min. 5 days
  11. Single blade counter sink 60 °
    PROCHI Single blade counter sink 60 °
    It is a non-coated counter sink. For tabletop drilling machines and chamfering.
    Number of Tips  Blade Shape  1 blade  Tip Angle (°)  60  Material  HSS 
    from S$58.99
    Min. 5 days
  12. Chamfer ment ruby for drilling machine
    FUJIGEN KOGYO Chamfer ment ruby for drilling machine
    A chip exchange type chamfering cutter that can be used in drilling machines. High speed tip with breaker for excellent sharpness.
    Number of Tips  Blade Shape  1 blade  Shank Diameter (mm)  10  Material  Steel  Suitable Tip  TM32GUR/TM32GSR  Specification  [Lock pin] M-1 
    from S$229.90
    Min. 2 days
  13. WM1-blade counter sink 90 °
    WATERMILLS WM1-blade counter sink 90 °
    Blade Shape  1 blade 
    from S$32.99
    Min. 6 days
  14. Toglon Sharp SP 90 ° Carbide DLC coating
    Iwata Tool Toglon Sharp SP 90 ° Carbide DLC coating
    Number of Tips  Blade Shape  1 blade  chamfer angle (°)  90  Material  Carbide  Surface Treatment  DLC  Direction of Rotation  Right blade 
    from S$159.90
    Min. 4 days
  15. Toglon Sharp Chamfer DLC coating
    Iwata Tool Toglon Sharp Chamfer DLC coating
    Number of Tips  Blade Shape  1 blade  chamfer angle (°)  90  Material  Carbide  Surface Treatment  DLC  Direction of Rotation  Right blade 
    from S$77.99
    Min. 3 days
  16. Fir nano
    FUJIGEN KOGYO Fir nano
    It is now possible to process areas where chamfering and fir tree could not be performed due to interference from vices and clamps. A throw-away cutter capable of center hole / fir tree processing, countersunk chamfering, and edge chamfering. Center hole / fir tree processing, countersunk chamfer... Read More
    Number of Tips  Blade Shape  1 blade  Mass (g)  26.5  Trusco Part No.  361-6258  Shank Diameter (mm)  Overall Length (mm)  82  Tip Angle (°)  90  Suitable Tip  ENGX040102 
    from S$199.90
    Min. 3 days
  17. Single blade counter sink 90 °
    PROCHI Single blade counter sink 90 °
    It is a non-coated counter sink. For tabletop drilling machines and chamfering.
    Number of Tips  Blade Shape  1 blade  Tip Angle (°)  90  Material  HSS 
    from S$58.99
    Min. 5 days
  18. Ecomen
    FUJIGEN KOGYO Ecomen
    We reduce the processing cost of our customers by making the tip into three corners. Machinability and chip evacuation are improved by improving the tip shape and cutting edge specifications. A long life is achieved by applying a new coating to the ultrafine particle base material. * EML2045TH ha... Read More
    Number of Tips  Blade Shape  1 blade  Shank Diameter (mm)  20  Underneck Length (mm)  30  Material  Steel  Suitable Tip  TXMT16T306 
    from S$299.90
    Min. 3 days
  19. WM1 flute counter sink 90 °
    WATERMILLS WM1 flute counter sink 90 °
    Blade Shape  1 blade 
    from S$48.99
    Min. 6 days
  20. ST shank type
    BIG DAISHOWA ST shank type
    The wide machining range reduces the number of tools and the number of tool changes. Lateral chamfering is also possible due to the thick wall design and fixing with two screws. Uses a long parallelogram tip that is ideal for chamfering. It supports center through. Uses a long parallelogram tip t... Read More
    Blade Shape  1 blade 
    from S$149.90
    Min. 5 days
  21. Chibi Eco
    FUJIGEN KOGYO Chibi Eco
    We reduce the processing cost of our customers by making the tip into three corners. Machinability and chip evacuation are improved by improving the tip shape and cutting edge specifications. A long life is achieved by applying a new coating to the ultrafine particle base material. Center hole / ... Read More
    Number of Tips  Blade Shape  1 blade  Shank Diameter (mm)  10  Underneck Length (mm)  15  Material  Steel  Suitable Tip  TXMT080206 
    from S$149.90
    Min. 32 days
  22. Fir men
    FUJIGEN KOGYO Fir men
    A throw-away cutter that can be centered and chamfered. Since the tip is replaceable, there is no need to correct the tool length when replacing the tool. Momitsuke and C chamfering are possible, and the number of tools for tool change ATC can be eliminated, increasing productivity. The special t... Read More
    Number of Tips  Blade Shape  1 blade  Blade Diameter (Φmm)  1.2~11.88  Overall Length (mm)  110  Mass (g)  140  Shank Diameter (mm)  16  Underneck Length (mm)  25  Trusco Part No.  447-1091  Tip Angle (°)  60  Shank length (mm)  85  Suitable Tip  DCET11X304  Material  Steel  maximum chamfering diameter (mm)  Φ11.88 
    from S$299.90
    Min. 32 days
  23. Mini R
    FUJIGEN KOGYO Mini R
    R chamfering and C chamfering can be performed by exchanging tips. Uses a tip that can be used in 8 corners.
    Number of Tips  Blade Shape  1 blade  Overall Length (mm)  120  Blade Diameter (mm)  2.67~16  Shank Diameter (mm)  20  Mass (g)  240  Underneck Length (mm)  40  Trusco Part No.  447-0940  Tip Angle (°)  45  Shank length (mm)  80  Suitable Tip  SNEQ090308  Material  Steel 
    from S$279.90
    Min. 32 days
  24. Toglon Sharp Chamfer
    Iwata Tool Toglon Sharp Chamfer
    Number of Tips  Blade Shape  1 blade  chamfer angle (°)  90  Material  Carbide  Direction of Rotation  Right blade 
    from S$38.99
    Min. 32 days
  25. Fir Eco
    FUJIGEN KOGYO Fir Eco
    We reduce the processing cost of our customers by making the tip into three corners. Machinability and chip evacuation are improved by improving the tip shape and cutting edge specifications. A long life is achieved by applying a new coating to the ultrafine particle base material. Center hole / ... Read More
    Number of Tips  Blade Shape  1 blade  Shank Diameter (mm)  12  Underneck Length (mm)  20  Material  Steel  Suitable Tip  TXMT110306 
    from S$229.90
    Min. 32 days
  26. Multi angle mill
    FUJIGEN KOGYO Multi angle mill
    Variable angle! With the serration mechanism and double clamp method, the retention of parts is good and the movement of the insert during machining is prevented! Easy and reliable angle adjustment in 5 degree increments from 0 to 90 degrees.
    Number of Tips  Blade Shape  1 blade  Dimension d (Φmm)  32  Dimension dn (Φmm)  38  Dimension D1 (Φmm)  40  Dimensions ln (mm)  45  Suitable Tip  SDMT150404 SDET150404 
    from S$699.90
    Min. 3 days
  27. Toglon Sharp SP 60 ° Carbide DLC coating
    Iwata Tool Toglon Sharp SP 60 ° Carbide DLC coating
    Number of Tips  Blade Shape  1 blade  chamfer angle (°)  60  Material  Carbide  Surface Treatment  DLC  Direction of Rotation  Right blade 
    from S$199.90
    Min. 4 days
  28. HSS Counter Sink  No.21711-1-MT  90 ° MT Shank  TiN Coating
    WEBA HSS Counter Sink No.21711-1-MT 90 ° MT Shank TiN Coating
    Taper shank specification TiN coating specification 1-flute 90 ° type. Chamfering of holes with a wide range of dimensions is possible with one from the tip to the maximum diameter. Suitable for processing cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum, copper alloy, ... Read More
    Number of Tips  Tip Angle (°)  90 
    from S$389.90
    Min. 8 days
  29. Bytender arm
    FUJIGEN KOGYO Bytender arm
    A wide range of chamfering is possible with the telescopic bite type.
    Number of Tips  Blade Shape  1 blade  Overall Length (mm)  115  maximum chamfering diameter (mm)  133  Mass (g)  180  Blade Diameter (mm)  28~133  Trusco Part No.  447-0761  Tip Angle (°)  90  Material  Steel  Chamfering Capacity  Φ28~133mm  Underneck Length (mm)  Φ65~Φ107.8 
    from S$179.90
    Min. 32 days
  30. Mentorude ( 1-Flute Countersink)
    FUJIGEN KOGYO Mentorude ( 1-Flute Countersink)
    It can also be used for drilling machines and electric drills. Ideal for chamfering small diameter holes. Highly durable high-speed steel is used for the main body material. A long life has been achieved with fine particle carbide + new coated tip. The tip is a positive type and can be used at 3 ... Read More
    Number of Tips  Shank Diameter (mm)  10  Material / Finish  High speed steel  Suitable Tip  TCXT080102 
    from S$169.90
    Min. 2 days
  31. Chamfering cutter type II (1-flute type, OK-C coat) Taper shank
    Okazaki Seiko Chamfering cutter type II (1-flute type, OK-C coat) Taper shank
    Uses MCO material (cobalt high speed steel). 1-flute type. Taper shank. It will be an OK-C coated product. For iron and stainless steel
    Number of Tips  Blade Shape  1 blade  Material  MCO material (Cobalt high speed steel)  Surface Treatment  OK-C (TiAIN) coat 
    from S$169.90
    Min. 4 days
  32. HSS Counter Sink  No.21711-0  90 °
    WEBA HSS Counter Sink No.21711-0 90 °
    1-flute 90 ° type. Chamfering of holes with a wide range of dimensions is possible with one from the tip to the maximum diameter. Suitable for processing cast iron, carbon steel, alloy steel, tool steel, aluminum, copper alloy, resin, etc. .. Due to WEBA's unique cutting edge design, it can b... Read More
    Number of Tips  Tip Angle (°)  90 
    from S$53.99
    Min. 8 days
  33. HSS Counter Sink  No.21811-1  60 ° perforated  TiN coating
    WEBA HSS Counter Sink No.21811-1 60 ° perforated TiN coating
    60 ° type with TiN coating holes. Clean chamfering is possible for non-ferrous metals such as aluminum, copper alloys and resins, and soft materials. Due to WEBA's unique cutting edge design, it can be processed smoothly without chattering and secondary burrs, and a beautiful finished surface... Read More
    Number of Tips  Tip Angle (°)  60 
    from S$129.90
    Min. 8 days
  34. R Special Jr.
    FUJIGEN KOGYO R Special Jr.
    R chamfering from R0.5 to R5 is possible with a single blade with a replaceable tip. Carbide tip that can be used on 4 sides with 1 piece, life is more than 5 times longer than that of Heiss. Cutting speed is 5 to 10 times faster than the conventional corner R cutter. Numerical settings (X / Z va... Read More
    Blade Shape  1 blade  Number of Tips  1 sheet  Dimension D2 (Φmm)  25  Dimension D1 (Φmm)  25  Dimension L2 (mm)  40  Dimension L1 (mm)  80 
    from S$279.90
    Min. 3 days
  35. Toglon Sharp SP 60 ° Carbide
    Iwata Tool Toglon Sharp SP 60 ° Carbide
    Number of Tips  Blade Shape  1 blade  maximum chamfering diameter (mm)  12  Shank Diameter (mm)  12  chamfer angle (°)  60  Overall Length (mm)  75  Material  Carbide  Direction of Rotation  Right blade 
    from S$399.90
    Min. 4 days
  36. HSS Countersink No.21 120-0 120 ° Perforated
    WEBA HSS Countersink No.21 120-0 120 ° Perforated
    120 ° type with holes. Clean chamfering is possible for non-ferrous metals such as aluminum, copper alloys and resins, and soft materials. Due to WEBA's unique cutting edge design, it can be processed smoothly without chattering and secondary burrs, and a beautiful finished surface can be obt... Read More
    Number of Tips  Tip Angle (°)  120 
    from S$77.99
    Min. 32 days
  37. HSS Counter Sink  No.21120-1  120 ° perforated  TiN coating
    WEBA HSS Counter Sink No.21120-1 120 ° perforated TiN coating
    120 ° type with TiN coating holes. Clean chamfering is possible for non-ferrous metals such as aluminum, copper alloys and resins, and soft materials. Due to WEBA's unique cutting edge design, it can be processed smoothly without chattering and secondary burrs, and a beautiful finished surfac... Read More
    Number of Tips  Tip Angle (°)  120 
    from S$99.90
    Min. 32 days
  38. Chamfering Cutter Type II (1-Flute Type, OK-C Coat) Straight Shank
    Okazaki Seiko Chamfering Cutter Type II (1-Flute Type, OK-C Coat) Straight Shank
    Uses MCO material (cobalt high speed steel). 1-flute type. Straight shank. It will be an OK-C coated product. For iron and stainless steel
    Number of Tips  Blade Shape  1 blade  Material  MCO material (Cobalt high speed steel)  Surface Treatment  OK-C (TiAIN) coat 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  39. HSS Counter Sink  No.21611-1  60 ° 1 Flute  TiN Coating
    WEBA HSS Counter Sink No.21611-1 60 ° 1 Flute TiN Coating
    TiN coating specification 1-flute 60 ° type. Chamfering of holes with a wide range of dimensions is possible with one from the tip to the maximum diameter. Suitable for processing cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum, copper alloy, and resin. .. Due to WEBA&... Read More
    Number of Tips  Tip Angle (°)  60 
    from S$89.99
    Min. 32 days
  40. Eagle cut
    FUJIGEN KOGYO Eagle cut
    Process shortening! By adopting the original Geometric chip, we have realized cost reduction and time reduction. Chamfer the counterbore and the upper and pilot holes at the same time!
    Blade Shape  1 blade  Dimensions ls (mm)  80  Standard Equipments  Chip / NK2020 
    from S$149.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction