All Category

3-Flute Countersinks

View : Grid List
Filter

Items 1 - 40 of 176

Set Ascending Direction
  1. Counter Sink
    TRUSCO Counter Sink
    Cobalt high-speed steel is used as the base material, and it has excellent wear resistance and heat resistance. By adopting a 3-flute shape for the cutting edge, chips can be discharged well and a beautiful finish can be obtained. Work material: Iron, casting, stainless steel. chamfer. Deburring.... Read More
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Chamfer Angle  90°  Material  Cobalt high speed steel (HSS-Co)  Surface Treatment  Non-coated 
    Rating:
    71%
    from S$26.99
    Min. 2 days
  2. Tytex counter sink (titanium coating)
    Walter Tytex counter sink (titanium coating)
    It is a unique design that suppresses chattering and has excellent centripetal properties. It has excellent sharpness and excellent chip evacuation. Work Material: Steel, Alloy Steel, Casting, Stainless Steel, Copper Alloy, Aluminum Alloy. Chamfering, counterbore, deburring.
    Number of Tips  Specification  3 blades  Blade Shape  3 blades  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    from S$45.99
    Min. 2 days
  3. Counter sink titanium coating
    TRUSCO Counter sink titanium coating
    Cobalt high-speed steel is used as the base material, and it has excellent wear resistance and heat resistance. The surface hardness is high due to the surface titanium coating treatment, and heat resistance, wear resistance and sharpness are improved compared to cobalt highs. chamfer. Deburring.... Read More
    Blade Shape  3 blades  Tip Angle (°)  90  Blade Angle (°)  90  Chamfer Angle  90°  Material  Cobalt high speed (HSS-CO)  Abrasive Materials  Iron, casting, stainless steel  Number of Tips  Three  Surface Treatment  Titanium coating 
    from S$39.99
    Min. 2 days
  4. Hexagon Axis Nice Men G 3 Flute 6mm Titanium Coating
    TRUSCO Hexagon Axis Nice Men G 3 Flute 6mm Titanium Coating
    The hexagonal shaft (6.35 mm) is ideal for C chamfering and deburring in field work. Since the blade is coated with titanium, burr welding to the blade is reduced. It has a long life. The three-flute provides a stable cutting balance with good cutting balance and little chatter. Work material: Al... Read More
    Tip Diameter (Φmm)  Number of Tips  Blade Shape  3 blades  Specification  3 blades  Shank Diameter (Φmm)  6.35  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    from S$39.99
    Min. 2 days
  5. Cobalt High Speed Counter Sink
    NOGA Cobalt High Speed Counter Sink
    The hardened material is CBN polished to form a sharp blade without burrs. It also has higher dimensional accuracy and achieves a long life. It also gives good results at relatively slow cutting speeds. Suitable for high chrome alloy steels such as stainless steel
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Material  Cobalt high speed (HSS-CO)  Surface Treatment  Non-coated 
    Rating:
    97%
    from S$32.99
    Min. 2 days
  6. Counter sink (TiAlN coating)
    ILIX Counter sink (TiAlN coating)
    For counterbore, chamfering, and deburring. There is no chatter. Can be processed into a perfect circle. Excellent centering. Processing speed is high. Long life. Machine work or manual work! (For difficult-to-cut materials and SUS)
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Material  High speed steel HSS  Surface Treatment  TiAIN  Shank Diameter Tolerance  h9 
    Rating:
    65%
    from S$43.99
    Min. 2 days
  7. Titanium Coated Counter Sink
    NOGA Titanium Coated Counter Sink
    The heat-treated high-speed steel is sharpened by CBN polishing. A deep and sharp cutting edge. Work Material: Steel, Casting, Non-Ferrous Metals and Light Metals, Stainless Steel.
    Number of Tips  Blade Shape  3 blades  Specification  3 blades  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  8. Hexagon counter sink (tip angle 90 °, titanium coating)
    RUKO Hexagon counter sink (tip angle 90 °, titanium coating)
    Hexagonal shaft (6.35 mm) shank specifications make work setting easy. Minimize burrs and chatter. Work Material: Iron, Cast Iron, Non-Ferrous Metals, Light Metals.
    Number of Tips  Blade Shape  3 blades  Shank Diameter (Φmm)  6.35  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  9. Counter sink
    ILIX Counter sink
    The center ring that can perform perfect circular processing without chatter is outstandingly high in processing speed.
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Chamfer Angle  90°  Material  High speed steel HSS  Shank Diameter Tolerance  h9 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  10. TiAlN coated counter sink
    No Brand TiAlN coated counter sink
    The manufacturer's original cutting edge design provides a beautiful finish without chattering. Chamfering of threaded holes, chamfering of curved holes, enlargement of holes, counterbore, deburring of holes, etc. can be processed smoothly. The unique groove shape allows curled chips to be di... Read More
    Number of Tips  Blade Shape  3 blades  Chamfer Angle  90° 
    Rating:
    70%
    from S$63.99
    Min. 2 days
  11. HSS counter sink 120 °
    PROCHI HSS counter sink 120 °
    It is a non-coated counter sink. For chamfering.
    Tip Angle (°)  120  Number of Tips  Blade Shape  3 blades  Material  HSS 
    from S$74.99
    Min. 2 days
  12. Solid chamfering cutter, 3-flute, OK coating
    Okazaki Seiko Solid chamfering cutter, 3-flute, OK coating
    Adopting a blade shape exclusively for chamfering enables high-speed chamfering with less burrs
    Number of Tips  Blade Shape  3 blades  Surface Treatment  OK Coat Premium 
    from S$53.99
    Min. 2 days
  13. Counter sink
    TRUSCO Counter sink
    By adopting a 3-flute shape for the cutting edge, chips can be discharged well and a beautiful finish can be obtained. Work material: Iron, casting, stainless steel.
    Number of Tips  3 blades  Blade Shape  3 blades  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Non-coated 
    from S$19.99
    Min. 2 days
  14. Counter sink (DLC coating)
    ILIX Counter sink (DLC coating)
    For counterbore, chamfering, and deburring. There is no chatter. Can be processed into a perfect circle. Excellent centering. Processing speed is high. Long life. Machine work or manual work! (For aluminum)
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Chamfer Angle  90°  Shank Diameter Tolerance  h9 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  15. Back counterbore mini chamfer 90 ° blade
    NOGA Back counterbore mini chamfer 90 ° blade
    A mini chamfer that can be chamfered and deburred by milling the front and back of the drill hole !! Since it is a spiral blade, the sharpness is smooth. It is a blue coating specification of the new grade MT8 that fits all materials.
    Number of Tips  Blade Shape  3 blades  Dimension a (°)  90  Tip Angle (°)  90 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  16. Counter sink 6
    ILIX Counter sink 6
    The center ring that can perform perfect circular processing without chatter is outstandingly high in processing speed. Stored in a compact steel case.
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Chamfer Angle  90°  Case Dimensions (mm)  Height 155 x width 111 x height 35  Material  High speed steel HSS 
    Rating:
    90%
    from S$299.90
    Min. 2 days
  17. Hexagon shaft 3-flute chamfering cutter
    RELIEF Hexagon shaft 3-flute chamfering cutter
    Blade Shape  3 blades  Specification  3 blades  Shaft Diameter  Hex axis 6.35mm  Material  High speed steel 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  18. TERRAX counter sink set TiN
    RUKO TERRAX counter sink set TiN
    Tip Angle (°)  (Cutter) 90  Number of Tips  Blade Shape  3 blades  Effective blade diameter (Φmm)  6.3-8.3-10.4-12.4-16.5-20.5  Base Material  HSS  Coating  TiN 
    from S$129.90
    Min. 2 days
  19. TERRAX counter sink set
    RUKO TERRAX counter sink set
    Tip Angle (°)  (Cutter) 90  Number of Tips  Blade Shape  3 blades  Effective blade diameter (Φmm)  6.3-8.3-10.4-12.4-16.5-20.5  Base Material  HSS 
    from S$119.90
    Min. 2 days
  20. TERRAX counter sink
    RUKO TERRAX counter sink
    Tip Angle (°)  (Cutter) 90  Number of Tips  Blade Shape  3 blades  Base Material  HSS 
    from S$12.99
    Min. 2 days
  21. WM3 flute countersink 90 ° cobalt high-speed steel + TiAlN
    WATERMILLS WM3 flute countersink 90 ° cobalt high-speed steel + TiAlN
    Blade Shape  3 blades 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  22. Countersink Set
    TRUSCO Countersink Set
    Cobalt high-speed steel is used as the base material, and it has excellent wear resistance and heat resistance. By adopting a 3-flute shape for the cutting edge, chips can be discharged well and a beautiful finish can be obtained. chamfer. Deburring. Further counterbore.
    Number of Tips  3 blades  Blade Shape  3 blades  Trusco Part No.  302-0657  Mass (g)  457  Mass (g/set)  457  Set Contents  6.3、8.3、10.4、12.4、16.5、20.5(mm)  Material  Cobalt high speed (HSS-CO)  Abrasive Materials  Iron, casting, stainless steel  Coating  Non-coated 
    from S$299.90
    Min. 2 days
  23. HSS counter sink 100 °
    PROCHI HSS counter sink 100 °
    It is a non-coated counter sink. For chamfering, countersunk processing, and hole enlargement processing.
    Tip Angle (°)  100  Number of Tips  Blade Shape  3 blades  Material  HSS 
    from S$58.99
    Min. 5 days
  24. Drilling Machine Countersink CS-QM
    YAMAWA Drilling Machine Countersink CS-QM
    It can be used for chamfering round holes, countersunk head screws, bolt mounting holes and chamfering. Work Material: Carbon Steel, Alloy Steel, Tool Steel, Cast Iron, Copper Alloy, Aluminum Alloy.
    from S$14.99
    Min. 2 days
  25. TERRAX counter sink TiN
    RUKO TERRAX counter sink TiN
    Tip Angle (°)  (Cutter) 90  Number of Tips  Blade Shape  3 blades  Base Material  HSS  Coating  TiN 
    from S$13.99
    Min. 4 days
  26. Counterbore counter counter sink 90 °
    PROCHI Counterbore counter counter sink 90 °
    It is a non-coated counter sink. For countersunk processing. For non-ferrous metals (for brass, copper, aluminum).
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Material  HSS 
    from S$37.99
    Min. 5 days
  27. WM3 flute long shank counter sink 90 ° high speed steel
    WATERMILLS WM3 flute long shank counter sink 90 ° high speed steel
    Blade Shape  3 blades 
    from S$69.99
    Min. 6 days
  28. Counter sink (HSS) + 3-flute 90° + CBN polishing
    NOGA Counter sink (HSS) + 3-flute 90° + CBN polishing
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Material  High speed steel (HSS) 
    Rating:
    20%
    from S$27.99
    Min. 6 days
  29. TiN coated counter sink 120 °
    PROCHI TiN coated counter sink 120 °
    TiN coated counter sink. For chamfering.
    Tip Angle (°)  120  Number of Tips  Blade Shape  3 blades  Material  HSS 
    from S$149.90
    Min. 2 days
  30. WM3 flute counter sink 60 °
    WATERMILLS WM3 flute counter sink 60 °
    * The 90 ° part of the dimensional image is a 60 ° product.
    Blade Shape  3 blades  Tip Angle (°)  60 
    from S$29.99
    Min. 6 days
  31. Hexagon counter sink (tip angle 90 °)
    RUKO Hexagon counter sink (tip angle 90 °)
    Hexagonal shaft (6.35 mm) shank specifications make work setting easy. Minimize burrs and chatter. Work Material: Iron, Cast Iron, Non-Ferrous Metals, Light Metals.
    Number of Tips  Blade Shape  3 blades  Shank Diameter (Φmm)  6.35  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Non-coated 
    from S$45.99
    Min. 3 days
  32. Long reach back counterbore mini chamfer 90 ° blade (for deep holes)
    NOGA Long reach back counterbore mini chamfer 90 ° blade (for deep holes)
    A mini chamfer that can be chamfered and deburred by milling the front and back of the drill hole !! Since it is a spiral blade, the sharpness is smooth. It is a blue coating specification of the new grade MT8 that fits all materials.
    Blade Shape  3 blades  Dimension a (°)  90 
    from S$97.99
    Min. 4 days
  33. TiN coated counter sink 82 °
    PROCHI TiN coated counter sink 82 °
    TiN coated counter sink. For chamfering, countersunk processing, and hole enlargement processing.
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  82  Material  HSS 
    from S$89.99
    Min. 5 days
  34. WM3 flute counter sink 90 ° high-speed steel
    WATERMILLS WM3 flute counter sink 90 ° high-speed steel
    Blade Shape  3 blades 
    from S$22.99
    Min. 6 days
  35. MEGA-Countersink (CDS110) Unequally divided 3-flute
    MAPAL MEGA-Countersink (CDS110) Unequally divided 3-flute
    By adopting an unequal split blade (patented), cutting resistance is greatly reduced and tool life is extended. The unequal division blade design suppresses chattering and improves surface roughness.
    Number of Tips  Blade Shape  3 blades  Specification  3 blades (unequal division)  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Special Tin coating 
    Rating:
    100%
    from S$76.99
    Min. 5 days
  36. TiN coated counter sink 100 °
    PROCHI TiN coated counter sink 100 °
    TiN coated counter sink. For chamfering, countersunk processing, and hole enlargement processing.
    Tip Angle (°)  100  Number of Tips  Blade Shape  3 blades  Material  HSS 
    from S$87.99
    Min. 3 days
  37. MEGA-Countersink(CDS110)
    MAPAL MEGA-Countersink(CDS110)
    Number of Tips  Blade Shape  3 blades  Specification  3 blades  Tip Angle (°)  90  Material  High speed steel (HSS)  Surface Treatment  Special Tin coating 
    from S$64.99
    Min. 5 days
  38. WM3 flute counter sink 90 ° cobalt high-speed steel
    WATERMILLS WM3 flute counter sink 90 ° cobalt high-speed steel
    Blade Shape  3 blades 
    from S$22.99
    Min. 6 days
  39. Super long counter sink 90 °
    PROCHI Super long counter sink 90 °
    It is a non-coated counter sink. Extra long shank. For chamfering, countersunk processing, and hole enlargement processing.
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Material  HSS 
    from S$129.90
    Min. 5 days
  40. HSS counter sink 90 °
    PROCHI HSS counter sink 90 °
    It is a non-coated counter sink. For chamfering, countersunk processing, and hole enlargement processing.
    Number of Tips  Blade Shape  3 blades  Tip Angle (°)  90  Material  HSS 
    from S$37.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 176

Set Ascending Direction