All Category

Spherical & Other Countersinks

View : Grid List
Filter

Items 1 - 40 of 314

Set Ascending Direction
  1. Nice Men G (Chamfering Cutter)
    TRUSCO Nice Men G (Chamfering Cutter)
    Longer life due to titanium coating. Beautiful surface finish without chattering. Smooth surface finish with a single blade.
    Chamfer Angle  90°  Blade Shape  Others  Material  SKH-51 (High Speed) 
    Rating:
    62%
    from S$39.99
    Min. 2 days
  2. Plastic / aluminum chamfering machine Ecoscut
    Tominaga Kosakusho Plastic / aluminum chamfering machine Ecoscut
    High speed and high accuracy even though it is manual! It is possible to chamfer 12 edges of blocks of 50 x 50 x 20 size in about 30 seconds. It doesn't get scratched, it doesn't take up much space, the chamfered surface is shiny and quiet, and there is little scattering of chips. Chamfer... Read More
    Blade Shape  Others 
    from S$2,499.00
    Min. 5 days
  3. Chamfer Cutter
    SK (Niigata Seiki) Chamfer Cutter
    It can be used for various purposes such as chamfering, deburring, and widening holes. For iron, aluminum, brass, copper, wood, etc.
    Shank Diameter (Φmm)  Number of Tips  Chamfer Angle  90°  Material  High-speed steel (SKH)  Blade Shape  Others 
    Rating:
    79%
    from S$19.99
    Min. 2 days
  4. Hex shaft chamfering cutter
    H&H Hex shaft chamfering cutter
    It can also be used for countersunk and pipe chamfering wood when tightening wood screws, light metals such as aluminum and copper, and mild steel materials that have not been hardened. * Please use the drill speed at 5000 rpm or less.
    Material  High-grade carbon tool steel  Blade Shape  Others 
    Rating:
    62%
    from S$7.79
    Min. 2 days
  5. No.5007X Chamfering cutter for stainless steel
    STAR-M No.5007X Chamfering cutter for stainless steel
    For chamfering and deburring after drilling holes in metal materials. Chamfering cutter for stainless steel!] Ideal for deburring and chamfering after drilling a metal material! Since it is a perforated type chamfering cutter, chips can be removed smoothly! The material is HSS-CO and highly durab... Read More
    Proper rotation speed (min -1 2000 or less  Blade Angle (°)  90  Material  HSS-CO  Shank Diameter (Φmm)  Hex axis 6.35  Blade Shape  Others  Suitable Material  Stainless steel / Iron Nonferrous metal 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  6. Chamfer Cutter
    NT Tool Chamfer Cutter
    For processing soft and sticky materials
    Blade angle a (°)  90  Chamfer Angle  90°  Blade Shape  Others 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  7. No.5007 High-speed Hexagonal Shaft Chamfering Cutter
    STAR-M No.5007 High-speed Hexagonal Shaft Chamfering Cutter
    Ideal for chamfering and deburring countersunk screws. High durability with high-speed steel for deburring and chamfering after drilling
    Flute Length (mm)  32  Suitable Material  Aluminum, iron, resin, wood  Shank Diameter (Φmm)  Hex axis 6.35  Blade Shape  Others 
    Rating:
    57%
    from S$14.99
    Min. 2 days
  8. Hexagonal chamfering cutter
    SK Hexagonal chamfering cutter
    A 7-blade chamfering and deburring cutter. For chamfering, deburring, and expanding holes in iron, aluminum, brass, copper, wood, etc.
    Shank Diameter (Φmm)  6.35  Blade Shape  Others  Shank Shape  hexagonal 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  9. Hexagon Axis Nice Men G 1 Flute 6mm Titanium Coating
    TRUSCO Hexagon Axis Nice Men G 1 Flute 6mm Titanium Coating
    The hexagonal shaft (6.35 mm) is ideal for C chamfering and deburring in field work. A smooth chamfered surface finish is possible with a single blade. Since the blade is coated with titanium, burr welding to the blade is reduced. It has a long life. Work Material: Aluminum, Iron, Resin, Copper, ... Read More
    Tip Diameter (mm)  Type  1 blade  Shank Diameter (mm)  6.35  Tip Angle (°)  90  Blade Shape  Others  Surface Treatment  Titanium coating 
    Rating:
    67%
    from S$35.99
    Min. 2 days
  10. Hexagon shaft promen
    SK Hexagon shaft promen
    The cutting edge is sharp and the chips are well removed, enabling a clean chamfer. For iron, aluminum, brass, copper, plywood, etc.
    Shank Diameter (Φmm)  6.35  Blade Shape  Others  Shank Shape  hexagonal 
    from S$12.99
    Min. 2 days
  11. HSS V Coat 3-Flute Countersink V-UCS
    OSG HSS V Coat 3-Flute Countersink V-UCS
    Act on Promoting Green Procurement  Conformity  Blade Shape  Others 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  12. Chamfering cutter 5 blades
    EARTH MAN Chamfering cutter 5 blades
    Titanium coating improves durability and wear resistance. Hexagonal shaft that does not slip even with a chuck! For chamfering wood, light metal, and iron. For chamfering, deburring, and expanding the hole diameter of the inner surface of pipes, and for counterbore processing.
    Blade Shape  Others 
    Rating:
    50%
    from S$6.49
    Min. 2 days
  13. Counter sink (tip angle 60 °)
    ILIX Counter sink (tip angle 60 °)
    Efficient work is possible because secondary burrs are hard to come out and it is durable. It can be used both mechanically and manually. Work Material: Steel, Alloy Steel, Stainless Steel, Copper Alloy, Aluminum Alloy.
    Specification  3-blade, non-coated  Tip Angle (°)  60  Blade Angle (°)  60  Chamfer Angle  60°  Blade Shape  Others 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  14. Chamfer Cutters
    MOLDINO (Former Hitachi Tool) Chamfer Cutters
    C-chamfering cutter using molten highs
    Blade Length  Number of Tips  Material  Cobalt heiss  Blade Shape  Others 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  15. Counter sink tip angle 90 °
    ILIX Counter sink tip angle 90 °
    Efficient work is possible because secondary burrs are hard to come out and it is durable. Work Material: Steel, Alloy Steel, Stainless Steel, Copper Alloy, Aluminum Alloy.
    Specification  3 blades  Tip Angle (°)  90  Blade Angle (°)  90  Chamfer Angle  90°  Blade Shape  Others  Surface Treatment  Titanium coating 
    from S$43.99
    Min. 2 days
  16. NEWment re-drill
    NT Tool NEWment re-drill
    For processing hard, non-sticky materials * When processing soft and highly ductile (sticky) materials such as aluminum alloys and copper alloys, use "Mentridrill".
    Shank Size  Blade Angle (°)  90  Blade Shape  Others  Specification  Straight shank 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  17. Chamfering cutter
    H&H Chamfering cutter
    It can also be used for countersunk and pipe chamfering wood when tightening wood screws, light metals such as aluminum and copper, and mild steel materials that have not been hardened. * Please use at a drill speed of 5,000 rpm or less.
    Shaft Diameter  6mm round shaft  Blade Shape  Others 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  18. Chamfering cutter
    Plus Tool Chamfering cutter
    Blade Shape  Others 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  19. Hex axis chamfering cutter HSS
    RELIEF Hex axis chamfering cutter HSS
    Chamfering the inner diameter of the pipe, deburring hole Chamfering the edge, deburring
    Shank Diameter (Φmm)  6.35 (Hex axis)  Blade Shape  Others 
    from S$12.99
    Min. 2 days
  20. Nice Men G (Chamfering Cutter) Set
    TRUSCO Nice Men G (Chamfering Cutter) Set
    Longer life due to titanium coating. Beautiful surface finish without chattering. Smooth surface raising with a single blade.
    Trusco Part No.  138-4333  Mass (g)  180  Chamfer Angle  90°  Set Contents  NMG-16, NMG-25, NMG-35, magnet stand  Blade Shape  Others  Material  SKH-51 (High Speed) 
    from S$229.90
    Min. 2 days
  21. Taper drill
    Marvel Taper drill
    Blade Shape  Others 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  22. Slate
    Sanyo Metal Works (ERBA) Slate
    Unique blade shape using high-speed steel. It cuts sharply even if you catch the natural roll tape and push or pull it. You can easily replace the blade with a screwdriver. Made of resin that is easy to hold, light and slippery. Since the cut end is clean, post-processing is super easy. 0.5mm PVC... Read More
    Dimension (mm)  40×46×80  Blade Shape  Others  Specification  PAT.P for wood tape 
    from S$67.99
    Min. 2 days
  23. Chip Hook Set
    NOGA Chip Hook Set
    It is a chip cleaning tool that was unlikely. The handle part has a protective guard of Φ130 mm. A set with a shovel on the tip hook. For cleaning metal chips generated by cutting such as lathes.
    Blade Shape  Others 
    from S$58.99
    Min. 2 days
  24. Heavy class rotary drive outer diameter chamfer
    NOGA Heavy class rotary drive outer diameter chamfer
    The outer diameter of round bars and pipes with a diameter of 8 to 28 mm can be easily chamfered. Since the counter sink can be rotated continuously, your wrist will not get tired. For chamfering the outer diameter of pipes and round bars.
    Mass (g)  116  Trusco Part No.  304-3631  Included Accessories  Holder EL0902, blade EX3001 (for 8-28mm)  Handle  NG3000  Blade Shape  Others 
    from S$95.99
    Min. 2 days
  25. TITEX titanium coating counter sink set of 6
    Walter TITEX titanium coating counter sink set of 6
    It is a unique design that suppresses chattering and has excellent centripetal properties. It has excellent sharpness and excellent chip evacuation. Work Material: Steel, Alloy Steel, Stainless Steel, Copper Alloy, Aluminum Alloy.
    Trusco Part No.  138-3078  Mass (g)  160  Specification  3 blades  Set Contents  6.3、8.3、10.4、12.4、16.5、20.5  Tip Angle (°)  90  Blade Shape  Others  Surface Treatment  Titanium coating 
    from S$249.90
    Min. 2 days
  26. Heavyweight rotating drive counter sink
    NOGA Heavyweight rotating drive counter sink
    Using a 40mm crank type holder, troublesome burrs can be easily removed. Since the counter sink can be rotated continuously, your wrist will not get tired. A counter sink that does not tire your wrists.
    Mass (g)  124  Trusco Part No.  304-3622  Included Accessories  Holder: EL0802, Blade: BC2011 (1-20mm)  Handle  NG3000  Blade Shape  Others 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  27. Counter sink long
    RUKO Counter sink long
    Tip Angle (°)  (Cutter) 90  Base Material  HSS  Blade Shape  Others 
    from S$46.99
    Min. 4 days
  28. 0.5-3.5mm chamfer cutter (both sides)
    ESCO 0.5-3.5mm chamfer cutter (both sides)
    Esco Part No.  EA827EC-1  Blade Shape  Others 
    from S$79.99
    Min. 2 days
  29. Center reamer 120
    Fukuda Seiko (FKD) Center reamer 120
    Blade Shape  Others 
    Rating:
    60%
    from S$99.90
    Min. 2 days
  30. 25.0mm countersink (1/4 "hexagonal shaft / HSS)
    ESCO 25.0mm countersink (1/4 "hexagonal shaft / HSS)
    Esco Part No.  EA827H-25  Blade Shape  Others 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  31. Hex axis chamfering cutter
    RELIEF Hex axis chamfering cutter
    You can chamfer and deburr the hole edge. Iron, stainless steel, non-ferrous metals, etc.
    Shank Diameter (Φmm)  6.35  Trusco Part No.  859-2467  Material  Cobalt high-speed steel  Suitable Model  Electric drill impact driver  Type  For ironsmith  Blade Shape  Others  Specification  Φ8mm 3-blade 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  32. Counter sink set titanium
    TRUSCO Counter sink set titanium
    Cobalt high-speed steel is used as the base material, and it has excellent wear resistance and heat resistance. The surface hardness is high due to the surface titanium coating treatment, and heat resistance, wear resistance and sharpness are improved compared to cobalt highs. By adopting a 3-flu... Read More
    Trusco Part No.  302-0665  Mass (g/set)  457  Mass (g)  457  Set Contents  6.3、8.3、10.4、12.4、16.5、20.5  Tip Angle (°)  90  Material  Cobalt high speed steel (HSS-Co)  Blade Shape  Others  Surface Treatment  Titanium coating 
    from S$399.90
    Min. 2 days
  33. Rotor drive outer diameter chamfer
    NOGA Rotor drive outer diameter chamfer
    Outer diameter chamfering tools for round bars, pipes, etc. You can easily chamfer the outer circumference of almost all materials.
    Blade Shape  Others 
    Rating:
    90%
    from S$39.99
    Min. 2 days
  34. Convex Ceracut
    NOGA Convex Ceracut
    It can be used for deburring all plastic molded products and soft materials. R250mm ceramic blade with convex radius can be replaced and used.
    Trusco Part No.  798-2615  Included Accessories  Blade CR2200  Compatible Handle  CR2100  Blade Shape  Others  Specification  With Ceracut handle CR2100 
    from S$76.99
    Min. 4 days
  35. Chamfer bar
    Shinwa Rules Chamfer bar
    Three types of HSS spare blades can be used for materials from plastic to aluminum, brass, casting, and iron. Chamfering bar used for chamfering and deburring products and parts * The blade is sharp and dangerous. Please handle with care.
    Dimension (mm)  147×23×23  Mass (g)  36  Material  Body: Plastic, Blade: High-speed steel  Blade Shape  Others 
    Rating:
    60%
    from S$45.99
    Min. 5 days
  36. Precision chamfering tool Toglon Sharp SP 90 °
    Iwata Tool Precision chamfering tool Toglon Sharp SP 90 °
    There are few burrs and chattering, and the surface roughness is clean. Work material: Aluminum alloy, copper, plastic, soft iron.
    Center hole angle (°)  90  Material  Carbide  Specification  Non-coated  Blade Shape  Others  Shape  Single-edged 
    from S$86.99
    Min. 2 days
  37. Counter sink (for outer diameter chamfering)
    NOGA Counter sink (for outer diameter chamfering)
    The KOPAL chamfering unit is made up of a combination of the main body, blade, and guide. The conical guide whose height can be adjusted by the spring serves as the centering of the work. The high-speed steel blade is locked with a nut and the protrusion of the blade can be set. Chamfering of out... Read More
    Chamfer Angle  90°  Material  Blade: High-speed steel  Blade Shape  Others 
    from S$539.90
    Min. 4 days
  38. Hex axis chamfering cutter
    RELIEF Hex axis chamfering cutter
    For ironwork
    Shank Diameter (Φmm)  6.35 (Hex axis)  Material  Cobalt high-speed steel (HSS-E)  Blade Shape  Others 
    from S$29.99
    Min. 4 days
  39. Mini convex ceracut
    NOGA Mini convex ceracut
    Suitable for deburring all plastics and soft metals and deburring parting lines.
    Trusco Part No.  818-7076  Included Accessories  Blade CR1550  Compatible Handle  CR1400  Replacement Blades  CR1550  Material  Ceramic blade  Blade Shape  Others 
    from S$76.99
    Min. 4 days
  40. Counter sink 90 °
    ILIX Counter sink 90 °
    Blade Shape  Others 
    from S$32.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 314

Set Ascending Direction