All Category

Chamfering Reamers

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Center reamer 90 °
    Fukuda Seiko (FKD) Center reamer 90 °
    A reamer used for finishing or chamfering the center hole. Odd blades reduce chatter. Work material: Ordinary steel, alloy steel, etc.
    Tolerance  (Thick diameter) +0.2 to +0.6  Offset Angle (°)  90  Material  HSS(SKH51)  Angle Tolerance  ±15° 
    Rating:
    69%
    from S$45.99
    Min. 2 days
  2. Center reamer 60 °
    Fukuda Seiko (FKD) Center reamer 60 °
    A reamer used for finishing or chamfering the center hole. Odd blades reduce chatter.
    Tolerance  (Thick diameter) +0.2 to +0.6  Offset Angle (°)  60  Material  HSS(SKH51)  Angle Tolerance  ±15° 
    Rating:
    40%
    from S$32.99
    Min. 2 days
  3. Burring Reamer
    TRUSCO Burring Reamer
    Can be used with electric drills and tap wrenches. Used for chamfering the inner surface of PVC pipes, etc.
    Material  SUJ-2 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  4. Cushion power reamer
    TRUSCO Cushion power reamer
    Push, hold firmly, and turn strongly. These three functions are naturally utilized for outstanding sharpness, durability, and ease of use. When rotating 90 °, no force is required on the wrist and it is very easy. Aluminum, thin iron plate, wood, plastic, PVC, etc. are also ideal for repairing an... Read More
    Material (Blade)  Medium carbon steel 
    Rating:
    70%
    from S$35.99
    Min. 2 days
  5. Chassis reamer
    TRUSCO Chassis reamer
    Used for widening holes in thin steel (iron) plates and chamfering pipes, etc. From deburring to hole correction. Ideal for chamfering copper pipes and PVC pipes. Deburring after drilling, chamfering for Sarabis mounting, chamfering of pipes, etc. When increasing the hole size of steel pipes with... Read More
    Material (Blade)  Medium carbon steel 
    Rating:
    60%
    from S$16.99
    Min. 2 days
  6. Tapered reamer with grip
    EARTH MAN Tapered reamer with grip
    2WAY grip that can also be used as a T type. For expanding holes in iron plates and wood and chamfering pipes!
    Shank (mm)  (Hex) 6.35  Dimension (mm)  3~12  Applicable bracket  Electric drill, impact driver 
    from S$48.99
    Min. 2 days
  7. 12.4mm chamfer reamer
    ESCO 12.4mm chamfer reamer
    Esco Part No.  EA568E-1 
    from S$39.99
    Min. 4 days
  8. Chamfer reamer
    ESCO Chamfer reamer
    from S$77.99
    Min. 4 days
  9. Tapered reamer
    EARTH MAN Tapered reamer
    For expanding holes in iron plates and wood and chamfering pipes!
    from S$14.99
    Min. 3 days
  10. MC chamfer reamer
    TRUSCO MC chamfer reamer
    It has good durability and heat resistance, has a long life, and can be finished cleanly. Chamfering and side processing.
    2018 Trusco page  1 0490  Number of Tips  Material  Cobalt high speed steel (HSS-Co)  Specification  Non-coated 
    from S$48.99
    Min. 2 days
  11. Center reamer CR
    Fukuda Seiko (FKD) Center reamer CR
    from S$37.99
    Min. 5 days
  12. Spiral Reamer 254
    RIDGID (Emerson Japan) Spiral Reamer 254
    The hollow structure makes it lighter. Ratchet type reamer for chamfering the inner surface of PVC pipes and steel pipes * Cannot be used with power drive.
    Trusco Part No.  788-2564  Type  [Model name] 254  Blade Length (mm)  390  Overall Length (mm)  585  Material (Blade)  Hardened steel alloy 
    from S$1,999.00
    Min. 32 days
  13. Burring reamer
    ESCO Burring reamer
    Esco Part No.  EA207ZA 
    from S$269.90
    Min. 4 days
  14. Inner Reamer
    EARTH MAN Inner Reamer
    A hexagonal shaft that can quickly chamfer the inside of a cut surface such as a pipe / does not slip even with a chuck For internal chamfering of stainless steel, brass, hardened steel, mild steel, copper, wood, glass fiber, and hard plastic
    Applicable Diameter (Φmm)  3~15mm  Suitable Model  electric drill 
    from S$27.99
    Min. 4 days
  15. Power reamer
    BROWN (Hirai Tool) Power reamer
    Compared to the normal bar handle type, the driver handle makes it easier to grip and turn. It can be used to repair or enlarge holes in aluminum, thin steel plates (up to 0.8 mm), wood, plastic, etc.
    from S$25.99
    Min. 4 days
  16. Spiral Reamer 2-S
    RIDGID (Emerson Japan) Spiral Reamer 2-S
    It is an automatic feed spiral design that allows quick and easy manual reamer processing. Ratchet type reamer for chamfering the inner surface of PVC pipes and steel pipes * Cannot be used with power drive.
    Overall Length (mm)  500  Material (Blade)  Hardened steel alloy  Blade Length (mm)  305  Trusco Part No.  788-2556  Type  [Model name] 2S 
    from S$799.90
    Min. 3 days
  17. Toglon Hard Reamer ALT coating
    Iwata Tool Toglon Hard Reamer ALT coating
    chamfer angle (°)  45  Surface Treatment  ALT  Material  Carbide  Direction of Rotation  Right blade 
    from S$87.99
    Min. 4 days
  18. Center reamer CR-MT
    Fukuda Seiko (FKD) Center reamer CR-MT
    from S$379.90
    Min. 5 days
  19. Straight reamer 2
    RIDGID (Emerson Japan) Straight reamer 2
    There is no bite due to the long taper design. It can also be used with power drive. Ratchet type reamer for chamfering the inner surface of PVC pipes and steel pipes
    Blade Length (mm)  340  Material (Blade)  Hardened steel alloy  Trusco Part No.  788-2548  Overall Length (mm)  525 
    from S$639.90
    Min. 3 days
  20. 137S Reamer
    RIDGID (Emerson Japan) 137S Reamer
    from S$199.90
    Min. 5 days
View : Grid List
Filter

20 Item(s)

Set Ascending Direction