Chucks
A scroll chuck is a tool that fixes an object by rotating the chuck and opening and closing the claws attached to the chuck. The chuck's claw is an integral type or a split type. Although it is very rarely used in ordinary households, it is used by attaching it to a lathe at the factory site.
Other Related Pages
- Kobayashi Tekko 3-jaw scroll chuck (integrated claw type)Number of Jaws 3 claws
- MonotaRO Raw nail for Kitagawa* Do not use for any purpose other than its intended purpose.Material S50C
- Kitagawa Iron Works Chuck grease pro* If you order by cash on delivery, it may be shipped the next day or later.from S$78.99Min. 2 days
- Kitagawa Iron Works Chuck Handle* If you order by cash on delivery, it may be shipped the next day or later.
- KATO Kitagawa Nail (Hydraulic / Pneumatic) HOSince it is necessary to process according to the shape of the material, we use S50C, which is easy to correct and cut. It is also used for general-purpose lathes, NC lathes, machining centers, drilling machines, milling cutters, etc.Material S50C Teeth Spacing 1.5
- IZS Raw nail (for scroll) for sole (empire chuck)Material S45C Type For scrollingfrom S$76.99Min. 2 days
- KATO Kitagawa raw nail (for scroll chuck) SKSince it is necessary to process according to the shape of the material, we use S50C, which is easy to correct and cut. It is also used for general-purpose lathes, NC lathes, machining centers, drilling machines, milling cutters, etc.Material S50C Shape S
- KATO Kitagawa T Nut (Jaw Nut)By setting it on the replacement claw in advance, you can replace the claw just by replacing it, and the setup change will be more efficient.Shape T
- Mr. Meister 3-jaw scroll chuckSince the three claws work together, it is easy to center the material and it is used to grasp the material such as a circular prism or a triangular prism. Grasp the materialSuitable for Compact7、Compact9 RoHS directive (corresponding to 10 substances) Correspondence
- ARM SANGYO Iron raw nails for Kitagawa HOWe guarantee high quality because we process 6 faces one by one and then process raw nails. For lathe chuck * The shipping unit is 1 set (3 pieces).Material S-50Cfrom S$87.99Min. 2 days
- ARM SANGYO Iron claw for Kitagawa scroll chuckWe guarantee high quality because we process 6 faces one by one and then process raw nails. For lathe chuck * The shipping unit is 1 set (3 pieces).Material S-50Cfrom S$109.90Min. 2 days
- PROXXON 3-jaw universal chuckSuitable Model Wood lace (No.27020) Material Iron Hole Diameter (Φmm) 10 Outer Diameter (Φmm) 49
- ARM SANGYO Iron raw nails for Kitagawa BWe guarantee high quality because we process 6 faces one by one and then process raw nails. For lathe chuck * The shipping unit is 1 set (3 pieces).Material S-50Cfrom S$99.90Min. 2 days
- Kobayashi Tekko 3 Jaws Scroll Chuck (Split Claw Type)Number of Jaws 3 claws
- Mr. Meister 3-jaw scroll chuckEquivalent to the three-claw scroll chuck that comes standard with the Precision Mini Lathe Compact 3. Since the claws of this scroll chuck are reversible type, it can be used as a reverse claw or a normal claw by changing the claw replacement position.Chuck Diameter D (Φmm) 50 RoHS directive (corresponding to 10 substances) Correspondencefrom S$359.90Min. 2 days
- Kitagawa Iron Works Hard Jaw* If you order by cash on delivery, it may be shipped the next day or later.
- Kitagawa Iron Works Scroll chuck integrated claw type / straight inlayAdoption of steel body Adoption of epoch-making steel body and cross guide The high rigidity design eliminates body distortion and realizes a dramatic extension of life.Type One-piece nail Maximum Operating Speed (min -1 [rpm]) 2500from S$1,299.00Min. 3 days
- Kawashimo Chuck mate (raw nail molding holder)Just insert three stop pins into the spot facing holes of the raw nail mounting holes and tighten the chuck (the tension chuck opens), and you're ready to go! Raw nail molding setup is completed within 1 minute. Center runout accuracy is improved within 10 microns and gripping power is also i... Read Morefrom S$299.90Min. 2 days
- GiGA SELECTION HO / HO Small DiameterRaw nails for Kitagawa Iron Works.Material S45Cfrom S$48.99Min. 4 days
- Kitagawa Iron Works Scroll chuck integrated claw type / straight inlayAdoption of steel body Adoption of epoch-making steel body and cross guide The high rigidity design eliminates body distortion and realizes a dramatic extension of life.from S$1,499.00Min. 3 days
- IZS High ClawIt is a high claw of the chuck for Kitagawa ironworks. It is processed and used depending on the intended use.Material S45C Teeth Spacing 1.5from S$109.90Min. 5 days
- Kitagawa Iron Works Scroll Chuck Hard JawSuitable for HBS07C (hard nail) Type Split claw Maximum Operating Speed (min -1 [rpm]) 3500 Maximum static Gripping Force (KN [kgf]) (31[3161]) Handle Torque (Nm [kgfm]) (107.9[11.0])from S$469.90Min. 2 days
- ARM SANGYO Iron claws for Nippon SteelWe guarantee high quality because we process 6 faces one by one and then process raw nails. For lathe chuck * The shipping unit is 1 set (3 pieces).Material S-50Cfrom S$109.90Min. 3 days
- PROXXON 4-jaw chuckFor mounting irregularly shaped materials and eccentric processingSuitable Model Wood Race DX (No.27020) Material Made of reinforced resin RoHS directive (corresponding to 10 substances) Correspondence
- GiGA SELECTION T nut (Jaw nut) for KitagawaT-nut (jaw nut) for Kitagawa Iron Works.Material SCM440 Hardness HRC38
- ZTEC Chuck adjustable dummy for small diameterThe diameter of the work dummy can be adjusted as desired! No need to search for a suitable dummy! The molding accuracy of nails has improved dramatically.Set Contents AD30/35/40/45 Outer Diameter (Φmm) 30/35/40/45from S$469.90Min. 5 days
- TRUSCO Jaw nutThey tend to utilize a large number of chucks, such as pallet changers and work grippers. At that time, it takes too much time to replace the claws if the jawnuts are shared when changing the setup, so set the jawnuts on the next replacement claw in advance. By doing so, next time, you can replac... Read MoreMaterial S45C
- GiGA SELECTION SBS-B scroll raw nailRaw nails for Kitagawa Iron Works.Material S45Cfrom S$69.99Min. 4 days
- ZTEC Chuck Adjustable Dummy Chuck ADThe diameter of the work dummy can be adjusted as desired! No need to search for a suitable dummy! The molding accuracy of nails has improved dramatically.Set Contents AD50/60/70/80/90 Outer Diameter (Φmm) 50/60/70/80/90from S$369.90Min. 5 days
Filter by categories