All Category

Chuck Related Supplies

View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction
  1. Chuck grease pro
    Kitagawa Iron Works Chuck grease pro
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$77.99
    Min. 2 days
  2. Chuck Handle
    Kitagawa Iron Works Chuck Handle
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    70%
    from S$67.99
    Min. 2 days
  3. Kitagawa T Nut (Jaw Nut)
    KATO Kitagawa T Nut (Jaw Nut)
    By setting it on the replacement claw in advance, you can replace the claw just by replacing it, and the setup change will be more efficient.
    Shape 
    Rating:
    40%
    from S$97.99
    Min. 2 days
  4. Chuck mate (raw nail molding holder)
    Kawashimo Chuck mate (raw nail molding holder)
    Just insert three stop pins into the spot facing holes of the raw nail mounting holes and tighten the chuck (the tension chuck opens), and you're ready to go! Raw nail molding setup is completed within 1 minute. Center runout accuracy is improved within 10 microns and gripping power is also i... Read More
    from S$279.90
    Min. 2 days
  5. T nut (Jaw nut) for Kitagawa
    GiGA SELECTION T nut (Jaw nut) for Kitagawa
    Hardness  HRC38  Material  SCM440 
    Rating:
    80%
    from S$97.99
    Min. 4 days
  6. Raw nail forming jig Chuck assist ring
    Victor Raw nail forming jig Chuck assist ring
    Material  Steel 
    from S$389.90
    Min. 3 days
  7. Raw nail forming jig Chuck adjustable dummy
    Victor Raw nail forming jig Chuck adjustable dummy
    Material  Steel 
    from S$389.90
    Min. 3 days
  8. Chuck adjustable dummy for small diameter
    ZTEC Chuck adjustable dummy for small diameter
    The diameter of the work dummy can be adjusted as desired! No need to search for a suitable dummy! The molding accuracy of nails has improved dramatically.
    Thickness (mm)  13  Outer Diameter (Φmm)  30/35/40/45  Set Contents  AD30/35/40/45 
    from S$389.90
    Min. 5 days
  9. Jaw nut
    TRUSCO Jaw nut
    They tend to utilize a large number of chucks, such as pallet changers and work grippers. At that time, it takes too much time to replace the claws if the jawnuts are shared when changing the setup, so set the jawnuts on the next replacement claw in advance. By doing so, next time, you can replac... Read More
    Material  S45C 
    Rating:
    60%
    from S$139.90
    Min. 2 days
  10. Chuck Adjustable Dummy Chuck AD
    ZTEC Chuck Adjustable Dummy Chuck AD
    The diameter of the work dummy can be adjusted as desired! No need to search for a suitable dummy! The molding accuracy of nails has improved dramatically.
    Outer Diameter (Φmm)  50/60/70/80/90  Thickness (mm)  13  Set Contents  AD50/60/70/80/90 
    from S$329.90
    Min. 5 days
  11. Kitagawa T nut (for hydraulic and air chuck)
    THECUT Kitagawa T nut (for hydraulic and air chuck)
    from S$77.99
    Min. 5 days
  12. Chuck assist
    ZTEC Chuck assist
    The diameter of the work dummy can be adjusted as desired! Easy to mold the gripping surface and end face! Dramatically improved nail molding accuracy! Raw nail molding holder for tension chuck
    from S$299.90
    Min. 4 days
  13. Howa T nut (Jaw nut)
    KATO Howa T nut (Jaw nut)
    By setting it on the replacement claw in advance, you can replace the claw just by replacing it, and the setup change will be more efficient.
    Shape 
    from S$89.99
    Min. 5 days
  14. Jaw nut for Kitagawa
    IZS Jaw nut for Kitagawa
    Material  S45C  Type  Kitagawa 
    from S$95.99
    Min. 4 days
  15. T-Nut for Steel (Jaw Nut)
    KATO T-Nut for Steel (Jaw Nut)
    By setting it on the replacement claw in advance, you can replace the claw just by replacing it, and the setup change will be more efficient.
    Shape 
    from S$89.99
    Min. 5 days
  16. Chuck guard
    SAKAI MACHINE TOOL Chuck guard
    It is a cover for three-claw chuck and four-claw chuck. It is used by attaching it to the headstock.
    Suitable Model  ML360 
    from S$87.99
    Min. 6 days
  17. T nut (Jaw nut)
    GiGA SELECTION T nut (Jaw nut)
    Material  S45C 
    from S$119.90
    Min. 4 days
  18. Chuck Mate “Hydraulic” 12 inch
    Kawashimo Chuck Mate “Hydraulic” 12 inch
    Raw nail molding setup is less than 1 minute. Processing is also completed in a short time. Even inexperienced people can center with one touch. The runout accuracy is inside and outside 10 microns. You can measure calipers while wearing them without disturbing permanent touring. To use, just ope... Read More
    Suitable Chucks  12inch  Maximum Machining Diameter (Φmm)  186  Outer Diameter (Φmm)  318  Mass (kg)  5.3 
    from S$649.90
    Min. 3 days
  19. Raw nail forming jig JB-TYPE
    GiGA SELECTION Raw nail forming jig JB-TYPE
    With the raw claw molding jig for 3-claw chucks, raw claws can be molded in the same state as when the workpiece is chucked, so the runout accuracy is improved and the grasping power is also increased. It can be used for flood control and air chucks of each chuck manufacturer. * Be sure to confir... Read More
    Material  SCM440 
    from S$329.90
    Min. 4 days
  20. Jaw nut for Matsumoto
    IZS Jaw nut for Matsumoto
    Type  Matsumoto  Material  S45C 
    from S$95.99
    Min. 4 days
  21. Chuck Mate “Hand Tightening”
    Kawashimo Chuck Mate “Hand Tightening”
    Raw nail molding setup is less than 1 minute. Processing is also completed in a short time. Even inexperienced people can center with one touch. The runout accuracy is inside and outside 10 microns. You can measure calipers while wearing them without disturbing permanent touring. To use, just ope... Read More
    from S$389.90
    Min. 2 days
  22. Soft jaw
    Kitagawa Iron Works Soft jaw
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$97.99
    Min. 13 days
  23. Carbide Insert
    Teikoku Chuck Carbide Insert
    from S$559.90
    Min. 4 days
  24. Chuck mounting plate
    Kobayashi Tekko Chuck mounting plate
    Mounting plate for A2-5
    from S$589.90
    Min. 5 days
  25. Jaw nut for Nikko
    IZS Jaw nut for Nikko
    Type  Nikko  Material  S45C 
    from S$95.99
    Min. 4 days
  26. Matsumoto T nut (Jaw nut)
    KATO Matsumoto T nut (Jaw nut)
    By setting it on the replacement claw in advance, you can replace the claw just by replacing it, and the setup change will be more efficient.
    Shape 
    from S$89.99
    Min. 5 days
  27. T nut (jaw nut) for Nikko
    GiGA SELECTION T nut (jaw nut) for Nikko
    Material  SCM435 
    from S$119.90
    Min. 4 days
  28. Matsumoto T nut (for hydraulic / air chuck)
    THECUT Matsumoto T nut (for hydraulic / air chuck)
    from S$77.99
    Min. 5 days
  29. Comb base for quick change T3
    GERARDI Comb base for quick change T3
    from S$489.90
    Min. 63 days
  30. Howa T nut (for hydraulic and air chuck)
    THECUT Howa T nut (for hydraulic and air chuck)
    from S$77.99
    Min. 5 days
  31. Comb base with serrations for Quick Change T3
    GERARDI Comb base with serrations for Quick Change T3
    from S$379.90
    Min. 5 days
  32. T nut (jaw nut) for Hitachi
    GiGA SELECTION T nut (jaw nut) for Hitachi
    Material  SCM435  Dimension T9 (mm)  15  Dimension T6 (mm)  32 
    from S$129.90
    Min. 4 days
  33. Chuck Mate “Hydraulic”
    Kawashimo Chuck Mate “Hydraulic”
    Raw nail molding setup is less than 1 minute. Processing is also completed in a short time. Even inexperienced people can center with one touch. The runout accuracy is inside and outside 10 microns. You can measure calipers while wearing them without disturbing permanent touring. To use, just ope... Read More
    from S$279.90
    Min. 13 days
  34. Geraldi Multiflex Vice 600T2
    GERARDI Geraldi Multiflex Vice 600T2
    from S$4,899.00
    Min. 63 days
  35. Fixed comb base for Quick Change T3 (1 set)
    GERARDI Fixed comb base for Quick Change T3 (1 set)
    from S$899.90
    Min. 63 days
  36. Quick change vice base
    GERARDI Quick change vice base
    from S$1,999.00
    Min. 63 days
  37. Quick change precision modular vice 146 width X300mm
    GERARDI Quick change precision modular vice 146 width X300mm
    from S$2,799.00
    Min. 5 days
  38. Free block
    JAPAN AUTOMATIC MACHINE Free block
    from S$469.90
    Min. 5 days
  39. Geraldi Prism base
    GERARDI Geraldi Prism base
    from S$439.90
    Min. 5 days
  40. KKK Chuck Mate “Hand Tight” 9 inch 20mm
    Kawashimo KKK Chuck Mate “Hand Tight” 9 inch 20mm
    Raw nail molding setup is less than 1 minute. Processing is also completed in a short time. Even inexperienced people can center with one touch. The runout accuracy is inside and outside 10 microns. You can measure calipers while wearing them without disturbing permanent touring. To use, just ope... Read More
    machining dimensions (mm)  148  Pin Diameter (Φmm)  19.5  Outer Diameter (Φmm)  270  Mass (kg)  3.9  Trusco Part No.  837-7794  suitable chuck O.D.(inch)  Material  Iron 
    from S$489.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction