All Category

Scroll Chuck, Main Units

View : Grid List
Filter

Items 1 - 40 of 63

Set Ascending Direction
  1. 3-jaw scroll chuck (integrated claw type)
    Kobayashi Tekko 3-jaw scroll chuck (integrated claw type)
    Number of Jaws  3 claws 
    Rating:
    80%
    from S$979.90
    Min. 2 days
  2. Precision manual chuck (single unit)
    JAPAN AUTOMATIC MACHINE Precision manual chuck (single unit)
    from S$779.90
    Min. 5 days
  3. 3-jaw scroll chuck
    Mr. Meister 3-jaw scroll chuck
    Since the three claws work together, it is easy to center the material and it is used to grasp the material such as a circular prism or a triangular prism. Grasp the material
    Rating:
    73%
    from S$359.90
    Min. 2 days
  4. 3-jaw universal chuck
    PROXXON 3-jaw universal chuck
    Hole Diameter (Φmm)  10  Outer Diameter (Φmm)  49  Material  Iron  Mounting dimensions (mm)  Regular nail / Φ25, Reverse nail / Φ50  Suitable Model  Wood lace (No.27020) 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  5. 3 Jaws Scroll Chuck (Split Claw Type)
    Kobayashi Tekko 3 Jaws Scroll Chuck (Split Claw Type)
    Number of Jaws  3 claws 
    Rating:
    100%
    from S$1,299.00
    Min. 5 days
  6. 3-jaw scroll chuck
    Mr. Meister 3-jaw scroll chuck
    Equivalent to the three-claw scroll chuck that comes standard with the Precision Mini Lathe Compact 3. Since the claws of this scroll chuck are reversible type, it can be used as a reverse claw or a normal claw by changing the claw replacement position.
    RoHS directive (corresponding to 10 substances)  Chuck Diameter D (Φmm)  50 
    from S$379.90
    Min. 2 days
  7. Scroll chuck integrated claw type / straight inlay
    Kitagawa Iron Works Scroll chuck integrated claw type / straight inlay
    Adoption of steel body Adoption of epoch-making steel body and cross guide The high rigidity design eliminates body distortion and realizes a dramatic extension of life.
    Maximum Operating Speed (min -1 [rpm])  2500  Type  One-piece nail 
    from S$1,199.00
    Min. 3 days
  8. Scroll chuck integrated claw type / straight inlay
    Kitagawa Iron Works Scroll chuck integrated claw type / straight inlay
    Adoption of steel body Adoption of epoch-making steel body and cross guide The high rigidity design eliminates body distortion and realizes a dramatic extension of life.
    from S$1,299.00
    Min. 3 days
  9. 4-jaw chuck
    PROXXON 4-jaw chuck
    For mounting irregularly shaped materials and eccentric processing
    RoHS directive (corresponding to 10 substances)  Material  Made of reinforced resin  Suitable Model  Wood Race DX (No.27020) 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  10. Lever chuck
    Kobayashi Tekko Lever chuck
    Ultra-compact, thin and lightweight. From desktop lathes to drilling machines, small milling machines, and measuring instruments.
    Type  3 claw type  Material  Steel  Specification  With both inner and outer nails 
    from S$1,299.00
    Min. 5 days
  11. 4-jaw independent chuck 3 inch
    SAKAI MACHINE TOOL 4-jaw independent chuck 3 inch
    Each claw is hardened, and the maximum diameter of the workpiece that can be grasped is 25 mm for the regular claw and 80 mm for the reverse claw.
    Maximum Diameter (Φmm)  (Normal nails) 25, (Reverse nails) 80  Suitable Model  ML360  Mounting Dimensions (mm)  Φ60 
    from S$879.90
    Min. 6 days
  12. Scroll chuck Split nail type / straight inlay (hard nail, with raw nail)
    Kitagawa Iron Works Scroll chuck Split nail type / straight inlay (hard nail, with raw nail)
    Adoption of steel body Adoption of epoch-making steel body and cross guide The high rigidity design eliminates body distortion and realizes a dramatic extension of life. * If you order by cash on delivery, it may be shipped the next day or later.
    Trusco Part No.  102-0293  Handle Torque (Nm [kgfm])  107.9[11.0]  Dimension L (mm)  11  Mass (kg)  13.0 (with standard soft jaw)  Dimension C(H6) (Φmm)  155  Dimension D (Φmm)  172  Dimension A (Φmm)  190  GD2(N・m2[kg・m2])  2.45[0.25]  Dimension P (mm)  20  Dimension M (mm)  27.5  Dimension J (mm)  28  Dimension G (mm)  3-M10  Maximum static Gripping Force (KN [kgf])  31[3161]  Maximum Operating Speed (min -1 [rpm])  3500  Dimension K (mm)  42  Dimension N (mm)  47.5  Dimension F (mm)  Dimension E (mm)  55  Dimension B (mm)  75  Dimension H (mm)  80  Suitable for  SBS07
    HBS07C (hard nail) 
    Type  Split claw 
    from S$1,999.00
    Min. 3 days
  13. 4-jaw scroll chuck for C-3
    Mr. Meister 4-jaw scroll chuck for C-3
    An alternative model to the four-claw scroll chuck No.66508 for the Precision Mini Lathe Compact 3. A type of chuck in which each claw is linked in the same way as the three-claw scroll chuck. Suitable for grasping squares and bars. It does not support reverse nails. * This scroll chuck does not ... Read More
    RoHS directive (corresponding to 10 substances)  Set Contents  4-jaw scroll chuck / pin lever  Chuck Diameter (Φmm)  50  Mounting Dimensions (mm)  M14×1.0 
    from S$389.90
    Min. 6 days
  14. Independent chuck
    Kitagawa Iron Works Independent chuck
    * If you order by cash on delivery, it may be shipped the next day or later. * Depending on the machine, it may not be possible to install it, so we may check the manufacturer and model of the installation machine.
    from S$2,999.00
    Min. 33 days
  15. Milling chuck (split claw type)
    Victor Milling chuck (split claw type)
    from S$2,999.00
    Min. 3 days
  16. 4-jaw scroll chuck (integrated claw type)
    Kobayashi Tekko 4-jaw scroll chuck (integrated claw type)
    Number of Jaws  4 claws 
    from S$1,399.00
    Min. 5 days
  17. 4-jaw scroll chuck (split claw type)
    Kobayashi Tekko 4-jaw scroll chuck (split claw type)
    Number of Jaws  4 claws 
    from S$1,799.00
    Min. 5 days
  18. Lever chuck
    Kobayashi Tekko Lever chuck
    Dimension G (Φmm)  4.1 
    from S$1,699.00
    Min. 5 days
  19. Neoron string
    NEW STRONG Neoron string
    from S$45.99
    Min. 7 days
  20. Precision manual chuck (G1 chuck)
    JAPAN AUTOMATIC MACHINE Precision manual chuck (G1 chuck)
    from S$3,999.00
    Min. 5 days
  21. Vacuum generator suction plate 200x300
    NEW STRONG Vacuum generator suction plate 200x300
    Ideal for processing thin non-ferrous metals in combination with a vacuum generator (no vacuum pump required and the air pressure of the composer is used). If you are using a plate, you will need a vacuum generator. The standard plate is a size that can be set on a machine vise. It can be set dir... Read More
    Mass (kg)  8.7  Dimensions, Height x Width (mm)  200×300  Specification  Used with vacuum generator  Trusco Part No.  837-9526 
    from S$2,799.00
    Min. 4 days
  22. Precision ball lock chuck (single unit)
    JAPAN AUTOMATIC MACHINE Precision ball lock chuck (single unit)
    from S$3,399.00
    Min. 5 days
  23. 4-jaw chuck for PD400
    PROXXON 4-jaw chuck for PD400
    For fixing irregularly shaped objects such as square lumber when cutting
    RoHS directive (corresponding to 10 substances)  Suitable Model  Micro Race DX PD400 (No.24400) 
    from S$639.90
    Min. 7 days
  24. Power chuck long stroke
    Kitagawa Iron Works Power chuck long stroke
    from S$2,599.00
    Min. 63 days
  25. BR series + optional special T-nut + Tnut-Plus
    Kitagawa Iron Works BR series + optional special T-nut + Tnut-Plus
    By using the optional special T-nut (Tnut-Plus) for BR chuck, the grip accuracy is 0.01 mm TIR or less even after the jaw is attached or detached. No jaw remolding is required. Since the jaw mounting reproducibility is very high, there is no need for expensive special jaws. Kitagawa Iron Works st... Read More
    from S$489.90
    Min. 3 days
  26. Precision manual chuck (coating lever chuck)
    JAPAN AUTOMATIC MACHINE Precision manual chuck (coating lever chuck)
    from S$3,599.00
    Min. 5 days
  27. Thin milling chuck 3-jaw type
    VERTEX Thin milling chuck 3-jaw type
    from S$2,499.00
    Min. 4 days
  28. Precision ball lock chuck (coating lever chuck)
    JAPAN AUTOMATIC MACHINE Precision ball lock chuck (coating lever chuck)
    from S$5,999.00
    Min. 5 days
  29. Vacuum chuck (integrated type)
    SUPER TOOL Vacuum chuck (integrated type)
    Since it uses a vacuum ejector, there is no need for a dedicated vacuum pump. All you have to do is insert the one-touch fitting tube from the compressor in the factory. Since it is adsorbed by air, it can be used even with non-magnetic materials such as stainless steel and aluminum. The suction ... Read More
    Number of Holes  (For suction) 1  parallelism (/ 100mm)  0.01  Overall Height (mm)  65  Finish  Top and bottom polishing finish 
    from S$3,999.00
    Min. 3 days
  30. Scroll chuck
    Kitagawa Iron Works Scroll chuck
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$1,299.00
    Min. 63 days
  31. Power hydro chuck shank HSK63A
    NT Tool Power hydro chuck shank HSK63A
    from S$879.90
    Min. 32 days
  32. Exc's (Manual chuck)
    JAPAN AUTOMATIC MACHINE Exc's (Manual chuck)
    from S$1,799.00
    Min. 5 days
  33. Auto valve type vacuum chuck
    KANETEC Auto valve type vacuum chuck
    Height (mm)  70 
    from S$11,990.00
    Min. 78 days
  34. Work gripper
    Kitagawa Iron Works Work gripper
    -Can be easily attached to drilling machines and milling machines. -Achieves powerful grasp and high accuracy for one-chucking just by injecting air (adopts wedge mechanism) ・ Hollow structure / Shared raw claws / No piping required Claw stroke: 5.2mm Grasp (air pressure 0.6 MPa): 21KN Maximum op... Read More
    Type  3 claws  Number of Jaws  3 claws  Chuck Outer Diameter (Φmm)  Φ165  Mass (kg)  16 
    from S$3,799.00
    Min. 3 days
  35. Vacuum generator vacuum plate 150x250
    NEW STRONG Vacuum generator vacuum plate 150x250
    Ideal for processing thin non-ferrous metals in combination with a vacuum generator (no vacuum pump required and the air pressure of the composer is used). If you are using a plate, you will need a vacuum generator. The standard plate is a size that can be set on a machine vise. It can be set dir... Read More
    Dimensions, Height x Width (mm)  150×250  Mass (kg)  5.5  Trusco Part No.  837-9525  Specification  Used with vacuum generator 
    from S$1,999.00
    Min. 4 days
  36. Precision manual chuck (lever chuck)
    JAPAN AUTOMATIC MACHINE Precision manual chuck (lever chuck)
    from S$2,999.00
    Min. 5 days
  37. Precision manual chuck (free block)
    JAPAN AUTOMATIC MACHINE Precision manual chuck (free block)
    from S$5,399.00
    Min. 5 days
  38. Thin milling chuck 4-claw type
    VERTEX Thin milling chuck 4-claw type
    from S$2,499.00
    Min. 4 days
  39. Independent Chuck IA Series (for short taper)
    Kitagawa Iron Works Independent Chuck IA Series (for short taper)
    Short taper chuck that can be mounted directly without a back plate *IA5-200 and IA6-250 do not have a T-groove on the chuck surface. *IA5-200 cannot be installed on lathes manufactured by Takizawa Iron Works Co., Ltd. and manufactured before April 1992. (Because of different standards) *All mode... Read More
    from S$1,999.00
    Min. 3 days
  40. Scroll chuck JN-RA series Split claw type, Short taper
    Kitagawa Iron Works Scroll chuck JN-RA series Split claw type, Short taper
    A type A type short taper chuck that can be directly attached to JIS and ISO spindles without an adapter. Its body is a lightweight, seamless, high-rigidity solid body. Hard nails are included as standard, but raw nails can also be used. * If you order by cash on delivery, it may be shipped the n... Read More
    Dimension C (Φmm)  139.722  Dimension G (mm)  3-M16  Dimension E (mm)  78  Type  Split claw  Dimension D (Φmm)  111.1  Dimension M (mm)  31.5 
    from S$3,599.00
    Min. 33 days
View : Grid List
Filter

Items 1 - 40 of 63

Set Ascending Direction