All Category

Vices

A vise is a tool used to fasten and fix workpieces between caps. Also called vise. There are two types of vise, roughly classified into hand finishing and machining. For hand finishing, it is called mounting vise, bench vise, etc., and it is used by attaching it to the work table. There are many types of machining vices that require more precise angle adjustment than those for hand finishing. There are various types of devices such as machine vise, angle vise, precision vice, yankee vice, etc. Depending on the type of vise, it can be rotated to an arbitrary angle while being fixed to the vice, or it can be fixed at a high angle with a high degree of accuracy.
View : Grid List
Filter

Items 1 - 40 of 469

Set Ascending Direction
  1. Aluminum Vise
    SSPOWER Aluminum Vise
    Firmly fixes the processed material when processing wood, iron, etc.
    Specification  With quick lever  Material  Made of aluminium 
    Rating:
    73%
    from S$39.99
    Min. 2 days
  2. Drilling Machine Vise
    SUN UP Drilling Machine Vise
    Convenient when working on drilling machines, milling machines, and lathes.
    Material  Cast iron 
    Rating:
    75%
    from S$29.99
    Min. 2 days
  3. Cross vice
    MonotaRO Cross vice
    A vise that can be crossed back and forth and left and right. Tightening and fixing the work. * Do not use for any other purpose.
    Material  FC250 
    Rating:
    54%
    from S$179.90
    Min. 2 days
  4. Yankee Vise  Angle type
    SSPOWER Yankee Vise Angle type
    The angle can be adjusted from 0 ° to 90 °, making it suitable for all types of work. A V-grooved mouthpiece that securely fixes round objects. For drilling work by attaching to a drilling machine, etc.
    Maximum Angle range (°)  90 
    from S$109.90
    Min. 2 days
  5. [For EA589XB-300] Replacement rubber plate
    ESCO [For EA589XB-300] Replacement rubber plate
    Specification  Replacement rubber plate for EA589XB-300 
    from S$3.19
    Min. 3 days
  6. Multi-Power Vise Horizontal 4-Unit Integrated Type MH125N-4
    Kitagawa Iron Works Multi-Power Vise Horizontal 4-Unit Integrated Type MH125N-4
    The trump card for mass production! Parallel integrated vise. Ideal for processing long objects and multiple pieces at the same time. Cast iron body with high vibration absorption. High rigidity with an integrated body. Firmly grasp the work with a large tightening force. Stable tightening force ... Read More
    Maximum Clamping Force (kN)  40 
    from S$13,990.00
    Min. 4 days
  7. Cap bush unit
    NABEYA Cap bush unit
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$139.90
    Min. 6 days
  8. Yankee Vice
    MonotaRO Yankee Vice
    Yankee vise that can be used vertically and horizontally. For tightening and fixing. * Please refrain from using it for any other purpose.
    Material  FC250 
    Rating:
    73%
    from S$139.90
    Min. 2 days
  9. F Type Drilling Machine Vise
    TRUSCO F Type Drilling Machine Vise
    Made of tough cast iron that will not be damaged even during heavy work. The lead screw is strongly tightened with an acme screw. Handlebar that does not come off. * Do not use for any purpose other than drilling with a drilling machine. There is a risk of damage due to overload on the body fixin... Read More
    Material / Finish  (Body) FC25 
    Rating:
    91%
    from S$129.90
    Min. 2 days
  10. Solid Vise A type for medium-sized drilling machine
    NABEYA Solid Vise A type for medium-sized drilling machine
    The movable body slides smoothly due to the groove in the center. It is designed to withstand strong tightening. FC250 tough cast iron is used for the main body and movable body, and it will not be damaged even during strong work. The flat surface of the bottom surface is particularly precision-f... Read More
    Material  Tough cast iron FC250  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    91%
    from S$159.90
    Min. 2 days
  11. Mini Vise
    PROXXON Mini Vise
    Suitable Model  Micro cross table (No.27100)  Material  Zinc die-cast  Mass (g)  250  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    66%
    from S$33.99
    Min. 2 days
  12. Precision small drilling machine vice (yankee vice)
    NABEYA Precision small drilling machine vice (yankee vice)
    Everything is finished except the end face on the handle side. The top and sides are ground and highly accurate. The base is attached to both the main body and the movable body. The stop ball of the handle lever is cold-headed and never slips off.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    85%
    from S$199.90
    Min. 2 days
  13. Mini Vise
    HOZAN (HOZAN TOOL INDUSTRIAL) Mini Vise
    A holding vise for drilling.
    Mass (g)  250  Suitable for  For desk drill K-21 / XY table K-50 
    Rating:
    60%
    from S$43.99
    Min. 2 days
  14. Aluminum Quick Vise
    EARTH MAN Aluminum Quick Vise
    A quick vise that comes with the EM vertical drill stand. Can be installed on your drilling machine or workbench. Increased efficiency of drilling work. With V groove mouthpiece that can fix round objects. Can be opened and closed with one push. * Tools for fixing this product such as bolts (Φ8 m... Read More
    Mass (g)  470 
    Rating:
    53%
    from S$27.99
    Min. 2 days
  15. Yankee Vice
    TRUSCO Yankee Vice
    Since it uses cast steel, it is very durable. The main body and slide part are made in parallel. Vertical and horizontal can be used.
    Material / Finish  Body: FC25 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  16. Hobby Vice
    NABEYA Hobby Vice
    One unit works for three units.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  17. Machine Vise
    HOZAN (HOZAN TOOL INDUSTRIAL) Machine Vise
    Rating:
    100%
    from S$58.99
    Min. 2 days
  18. Cross Vice
    TRUSCO Cross Vice
    It is a sliding vise that intersects the front, back, left and right at right angles. If you attach it to the drilling machine, you can easily move the processing position.
    Rating:
    83%
    from S$389.90
    Min. 2 days
  19. Drill Press Vise
    SSPOWER Drill Press Vise
    Smooth slide. Easy-to-use T-shaped handle. Round objects are securely fixed, with a V-groove cap. For tightening and fixing
    Rating:
    55%
    from S$189.90
    Min. 2 days
  20. Yankee Vice
    ENGINEER Yankee Vice
    Since both sides and back are processed at right angles, it can be used horizontally or vertically. Comes with a special mouthpiece that can be used to clamp thin plates, round bars, square timbers, etc. It can be used as a flat mouthpiece by turning it over.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    68%
    from S$129.90
    Min. 2 days
  21. Precision Drilling Machine Vise (Strong)
    TRUSCO Precision Drilling Machine Vise (Strong)
    As standard equipment, it comes with a V-grooved mouthpiece that is convenient for tightening round and deformed objects. The moving parts have two-sided contact, so accuracy is good.
    Material / Finish  Body: FC15 
    Rating:
    90%
    from S$279.90
    Min. 2 days
  22. Horizontal vise parts Cap (lead type vise)
    NABEYA Horizontal vise parts Cap (lead type vise)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  23. Precision vise (lifting prevention type)
    VERTEX Precision vise (lifting prevention type)
    * Do not use for anything other than its intended purpose.
    Material  SK2  Hardness HRC  54±2 
    Rating:
    95%
    from S$299.90
    Min. 2 days
  24. Quick Vise 100mm for LittleMilling-9
    Mr. Meister Quick Vise 100mm for LittleMilling-9
    Used for fixing materials to the milling table with milling attachments, vertical slides, and mini milling machines.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$369.90
    Min. 2 days
  25. Drilling machine vise quick lever type
    MonotaRO Drilling machine vise quick lever type
    When the lever is lowered, the base can be slid, and the work can be clamped in a short time. For tightening and fixing. * Please refrain from using it for any other purpose.
    Material  FC250  Tightening force (kN) 
    from S$349.90
    Min. 2 days
  26. Machine Vise Series Parts Guide Block
    NABEYA Machine Vise Series Parts Guide Block
    Material  S45C  Applicable bolt diameter  M6  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$64.99
    Min. 2 days
  27. Mocco Vice (Understand type)
    NABEYA Mocco Vice (Understand type)
    The main body, movable body and screw head are made of tough cast iron FC250, and the guide and screw are made of steel SS400, which is robust. All parts are compatible and replaceable.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  28. Horizontal vise parts cap (JIS vise A type)
    NABEYA Horizontal vise parts cap (JIS vise A type)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$67.99
    Min. 2 days
  29. Precision mini vice
    VERTEX Precision mini vice
    Material  SK2  Hardness  HRC54±2 
    from S$249.90
    Min. 4 days
  30. F-Shaped Milling Vise
    VERTEX F-Shaped Milling Vise
    * Fix with a jig such as a stat bolt or T-slot nut before use. * There is no hole to attach the guide block.
    Material  FC25 
    Rating:
    60%
    from S$359.90
    Min. 2 days
  31. Vise parts (cap fixing screw set)
    TRUSCO Vise parts (cap fixing screw set)
    from S$8.99
    Min. 2 days
  32. F-type quick grip vise
    TRUSCO F-type quick grip vise
    Annealed to prevent aging. High precision with quenching and grinding finish on the center bar and guide bar. The cam lock structure can shorten the clamping time of the workpiece. You can easily adjust the opening of the mouth by sliding the black lever. You can also lock the work piece by lower... Read More
    Material / Finish  Body: FC25 
    from S$469.90
    Min. 2 days
  33. Vise base
    TRUSCO Vise base
    from S$53.99
    Min. 2 days
  34. Woodworking Vise for School Materials (Under Desk Type)
    NABEYA Woodworking Vise for School Materials (Under Desk Type)
    The main body and movable body are made of tough cast iron FC250 and are robust. The screw is made of steel S35C and can be strongly tightened. The stop ball of the handle is integrally forged and will not come off.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$229.90
    Min. 5 days
  35. Amini Vice M 5200
    ENOMOTO KOGYO Amini Vice M 5200
    Easy to chuck, excellent accuracy, essential for drilling machine work.
    Rating:
    100%
    from S$269.90
    Min. 2 days
  36. Magnet base
    NABEYA Magnet base
    The magnet makes it easy to attach to your vise. It can be used for any vise, from industrial to do-it-yourself, machine vise and work vise.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$84.99
    Min. 4 days
  37. 75mm quick vise
    ESCO 75mm quick vise
    from S$219.90
    Min. 9 days
  38. Precision vice
    VERTEX Precision vice
    Hardness  HRC54±2 
    from S$279.90
    Min. 2 days
  39. Cast Iron Machine Vise
    Strong Tool Cast Iron Machine Vise
    You can pinch wood or pipes and perform drilling work. Very convenient for drilling and processing with various drilling machines, etc.
    Specification  Boxed  Material  Cast iron 
    from S$87.99
    Min. 4 days
  40. Vise mounting bolt set
    NABEYA Vise mounting bolt set
    It is set for mounting a vise. A set of 3 bolts, 3 flat washers, and 3 spring washers.
    Rating:
    100%
    from S$7.69
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 469

Set Ascending Direction
Filter by categories