All Category

Vises

View : Grid List
Filter

Items 1 - 40 of 242

Set Ascending Direction
  1. Aluminum Vise
    SSPOWER Aluminum Vise
    Firmly fixes the processed material when processing wood, iron, etc.
    Material  Made of aluminium  Specification  With quick lever 
    Rating:
    73%
    from S$38.99
    Min. 2 days
  2. Drilling Machine Vise
    SUN UP Drilling Machine Vise
    Convenient when working on drilling machines, milling machines, and lathes.
    Material  Cast iron 
    Rating:
    72%
    from S$27.99
    Min. 2 days
  3. Cross vice
    MonotaRO Cross vice
    A vise that can be crossed back and forth and left and right. Tightening and fixing the work. * Do not use for any other purpose.
    Material  FC250 
    Rating:
    54%
    from S$189.90
    Min. 2 days
  4. Yankee Vise  Angle type
    SSPOWER Yankee Vise Angle type
    The angle can be adjusted from 0 ° to 90 °, making it suitable for all types of work. A V-grooved mouthpiece that securely fixes round objects. For drilling work by attaching to a drilling machine, etc.
    Mouth depth (mm)  34  Maximum Jaw Opening (mm)  83  Tip Width (mm)  88  Maximum Angle range (°)  90 
    from S$119.90
    Min. 2 days
  5. [For EA589XB-300] Replacement rubber plate
    ESCO [For EA589XB-300] Replacement rubber plate
    Specification  Replacement rubber plate for EA589XB-300 
    from S$3.19
    Min. 4 days
  6. Multi-Power Vise Horizontal 4-Unit Integrated Type MH125N-4
    Kitagawa Iron Works Multi-Power Vise Horizontal 4-Unit Integrated Type MH125N-4
    The trump card for mass production! Parallel integrated vise. Ideal for processing long objects and multiple pieces at the same time. Cast iron body with high vibration absorption. High rigidity with an integrated body. Firmly grasp the work with a large tightening force. Stable tightening force ... Read More
    Overall Height (mm)  140  Mass (kg)  170  Clamp opening (mm)  205  Clamp height (mm)  40  Maximum Clamping Force (kN)  40  Overall Length (mm)  451.5  Overall Width (mm)  650  Material  Body: cast iron, base: hardened steel  Width (mm)  Guide block: 18h7  face plate size (mm)  Width 124.5  Height (mm)  Work mounting surface: 100 
    from S$14,990.00
    Min. 4 days
  7. Yankee Vice
    MonotaRO Yankee Vice
    Yankee vise that can be used vertically and horizontally. For tightening and fixing. * Please refrain from using it for any other purpose.
    Material  FC250 
    Rating:
    73%
    from S$139.90
    Min. 2 days
  8. F Type Drilling Machine Vise
    TRUSCO F Type Drilling Machine Vise
    Made of tough cast iron that will not be damaged even during heavy work. The lead screw is strongly tightened with an acme screw. Handlebar that does not come off. * Do not use for any purpose other than drilling with a drilling machine. There is a risk of damage due to overload on the body fixin... Read More
    Material / Finish  (Body) FC25 
    Rating:
    91%
    from S$109.90
    Min. 2 days
  9. Solid Vise A type for medium-sized drilling machine
    NABEYA Solid Vise A type for medium-sized drilling machine
    The movable body slides smoothly due to the groove in the center. It is designed to withstand strong tightening. FC250 tough cast iron is used for the main body and movable body, and it will not be damaged even during strong work. The flat surface of the bottom surface is particularly precision-f... Read More
    RoHS directive (corresponding to 10 substances)  Material  Tough cast iron FC250 
    Rating:
    91%
    from S$149.90
    Min. 2 days
  10. Mini Vise
    PROXXON Mini Vise
    RoHS directive (corresponding to 10 substances)  Mass (g)  250  Tip Width (mm)  50 (Spread / 33)  Suitable Model  Micro cross table (No.27100)  Material  Zinc die-cast 
    Rating:
    66%
    from S$32.99
    Min. 2 days
  11. Precision small drilling machine vice (yankee vice)
    NABEYA Precision small drilling machine vice (yankee vice)
    Everything is finished except the end face on the handle side. The top and sides are ground and highly accurate. The base is attached to both the main body and the movable body. The stop ball of the handle lever is cold-headed and never slips off.
    RoHS directive (corresponding to 10 substances) 
    Rating:
    85%
    from S$169.90
    Min. 2 days
  12. Mini Vise
    HOZAN (HOZAN TOOL INDUSTRIAL) Mini Vise
    A holding vise for drilling.
    Mouth height (mm)  12  Mass (g)  250  Maximum Jaw Opening (mm)  33  Tip Width (mm)  50  Outer dimensions, Width W x Height H x Depth D (mm)  50×105×35  Trusco Part No.  810-7606  Suitable for  For desk drill K-21 / XY table K-50 
    Rating:
    60%
    from S$45.99
    Min. 2 days
  13. Aluminum Quick Vise
    EARTH MAN Aluminum Quick Vise
    A quick vise that comes with the EM vertical drill stand. Can be installed on your drilling machine or workbench. Increased efficiency of drilling work. With V groove mouthpiece that can fix round objects. Can be opened and closed with one push. * Tools for fixing this product such as bolts (Φ8 m... Read More
    Mass (g)  470  Height (mm)  About 57  Width (mm)  About 115  Maximum Jaw Opening (mm)  65 (60 when bolts are installed)  Tip Width (mm)  About 68  Length (mm)  About 305 
    Rating:
    55%
    from S$25.99
    Min. 2 days
  14. Yankee Vice
    TRUSCO Yankee Vice
    Since it uses cast steel, it is very durable. The main body and slide part are made in parallel. Vertical and horizontal can be used.
    Material / Finish  Body: FC25 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  15. Hobby Vice
    NABEYA Hobby Vice
    One unit works for three units.
    RoHS directive (corresponding to 10 substances)  Dimension C (mm)  108  Dimension G (mm)  20  Dimension F (mm)  3~45  Dimension E (mm)  40  Mouth depth (mm)  40  Dimension H (mm)  Dimension B (mm)  65  Jaw Opening (mm)  65  Dimension D (mm)  93 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  16. Machine Vise
    HOZAN (HOZAN TOOL INDUSTRIAL) Machine Vise
    Maximum Jaw Opening (mm)  30  Mass (kg)  1.2  Trusco Part No.  810-7574  Mouth height (mm)  25  Tip Width (mm)  50 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  17. Cross Vice
    TRUSCO Cross Vice
    A sliding vise that intersects at right angles to the front, back, left and right. If you attach it to the drilling machine, you can easily move the processing position.
    Rating:
    83%
    from S$249.90
    Min. 2 days
  18. Drill Press Vise
    SSPOWER Drill Press Vise
    Smooth slide. Easy-to-use T-shaped handle. Round objects are securely fixed, with a V-groove cap. For tightening and fixing
    Rating:
    55%
    from S$179.90
    Min. 2 days
  19. Yankee Vice
    ENGINEER Yankee Vice
    Since both sides and back are right-angled, it can be used horizontally or vertically. Comes with a special base that can clamp thin plates, round bars, square timbers, etc. You can use it as a flat base by turning the base over.
    RoHS directive (corresponding to 10 substances) 
    Rating:
    68%
    from S$129.90
    Min. 2 days
  20. Precision Drilling Machine Vise (Strong)
    TRUSCO Precision Drilling Machine Vise (Strong)
    As standard equipment, it comes with a V-grooved mouthpiece that is convenient for tightening round and deformed objects. The moving parts have two-sided contact, so accuracy is good.
    Material / Finish  Body: FC15 
    Rating:
    90%
    from S$249.90
    Min. 2 days
  21. Precision vise (lifting prevention type)
    VERTEX Precision vise (lifting prevention type)
    Parallelism (within ± mm)  0.005/100  Right Angle Accuracy (within +/-mm)  0.005/100  Hardness HRC  54±2  Material  SK2 
    Rating:
    95%
    from S$299.90
    Min. 2 days
  22. Quick Vise 100mm for LittleMilling-9
    Mr. Meister Quick Vise 100mm for LittleMilling-9
    Used for fixing materials to the milling table with milling attachments, vertical slides, and mini milling machines.
    RoHS directive (corresponding to 10 substances)  Tip Width (mm)  100 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  23. Drilling machine vise quick lever type
    MonotaRO Drilling machine vise quick lever type
    When the lever is lowered, the base can be slid, and the work can be clamped in a short time. For tightening and fixing. * Please refrain from using it for any other purpose.
    Dimensions (Length L x Width W x Height H) (mm)  Overall length 366 × 230 × 107  Material  FC250  Mass (kg)  14  Tightening force (kN)  Jaw Width x Opening x Depth (mm)  157×152×42 
    from S$399.90
    Min. 2 days
  24. Mocco Vice (Understand type)
    NABEYA Mocco Vice (Understand type)
    The main body, movable body and screw head are made of tough cast iron FC250, and the guide and screw are made of steel SS400, which is robust. All parts are compatible and replaceable.
    RoHS directive (corresponding to 10 substances)  Dimension F (mm)  154 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  25. Precision mini vice
    VERTEX Precision mini vice
    Material  SK2  Parallelism (mm)  0.005 / 100 or less  Dimension B (mm)  25  Dimension A (mm)  65  Dimension G (mm)  20  Squareness (mm)  0.005 / 100 or less  Dimension C (mm)  30  Hardness  HRC54±2  Mass (kg)  0.3  Dimension D (mm)  10 
    from S$229.90
    Min. 2 days
  26. F-Shaped Milling Vise
    VERTEX F-Shaped Milling Vise
    * Fix with a jig such as a stat bolt or T-slot nut before use. * There is no hole to attach the guide block.
    Material  FC25 
    Rating:
    60%
    from S$379.90
    Min. 2 days
  27. F-type quick grip vise
    TRUSCO F-type quick grip vise
    Annealed to prevent aging. High precision with quenching and grinding finish on the center bar and guide bar. The cam lock structure can shorten the clamping time of the workpiece. You can easily adjust the opening of the mouth by sliding the black lever. You can also lock the work piece by lower... Read More
    Material / Finish  Body: FC25 
    from S$399.90
    Min. 2 days
  28. Woodworking Vise for School Materials (Under Desk Type)
    NABEYA Woodworking Vise for School Materials (Under Desk Type)
    The main body and movable body are made of tough cast iron FC250 and are robust. The screw is made of steel S35C and can be strongly tightened. The stop ball of the handle is integrally forged and will not come off.
    RoHS directive (corresponding to 10 substances)  Dimension G (mm)  10  Dimension P (mm)  10  Dimension I (mm)  16  Dimension J (mm)  210  Dimension N (mm)  M6 
    Rating:
    90%
    from S$229.90
    Min. 2 days
  29. Amini Vice M 5200
    ENOMOTO KOGYO Amini Vice M 5200
    Easy to chuck, excellent accuracy, essential for drilling machine work.
    Rating:
    100%
    from S$259.90
    Min. 2 days
  30. Precision vice
    VERTEX Precision vice
    Squareness (mm)  0.005 / 100 or less  Hardness  HRC54±2  Parallelism (mm)  0.005 / 100 or less 
    from S$279.90
    Min. 2 days
  31. Cast Iron Machine Vise
    Strong Tool Cast Iron Machine Vise
    You can pinch wood or pipes and perform drilling work. Very convenient for drilling and processing with various drilling machines, etc.
    Mouth depth (mm)  25  Specification  Boxed  Material  Cast iron 
    from S$85.99
    Min. 4 days
  32. Rotary Table
    TRUSCO Rotary Table
    Keyway Width (mm)  16 
    from S$999.00
    Min. 2 days
  33. Quick vice
    Mr. Meister Quick vice
    Used for fixing materials to the milling table with milling attachments, vertical slides, and mini milling machines.
    Jaw Opening (mm)  0 to 36 (4 stages)  RoHS directive (corresponding to 10 substances)  Tip Width (mm)  50 
    from S$199.90
    Min. 2 days
  34. Precision vice
    TRUSCO Precision vice
    Ultra-precision machining can be done speedily. Since all four sides are precision polished, it can be used both vertically and horizontally. Ultra-precision machining is achieved with outstanding squareness and parallelism. Fixed to an electromagnetic chuck for precision machining.
    Parallelism (within ± mm)  0.005/100mm  Right Angle Accuracy (within +/-mm)  0.005/100mm  Material  SK-2  Hardness HRC  56~58 
    from S$699.90
    Min. 2 days
  35. HARP micro square vise 25
    Harp HARP micro square vise 25
    An ultra-compact precision vise. Although it is small, the accuracy is outstanding. Holds and fixes extremely small parts for drilling, filing, soldering, inspection, electronic work, etc. * Cannot be used to give a shock.
    Trusco Part No.  809-6213  Mass (g)  255  Overall Length (mm)  40  Material  Iron (main body) nickel-plated finish  Jaw Opening Width (mm)  23  Mouth depth (mm)  12  Overall Height (mm)  25  Overall Width (mm)  25  Tip Width (mm)  20 
    from S$179.90
    Min. 32 days
  36. Precision vise (lift prevention function)
    TRUSCO Precision vise (lift prevention function)
    Comes with a lift prevention structure. Ultra-precision machining can be done speedily. Since all four sides are precision polished, it can be used both vertically and horizontally. Ultra-precision machining is achieved with outstanding squareness and parallelism.
    Right Angle Accuracy (within +/-mm)  0.005/100mm  Parallelism (within ± mm)  0.005/100mm 
    from S$889.90
    Min. 3 days
  37. Clamp master vice
    NABEYA Clamp master vice
    The clamp master vise is a new type of drilling machine vise that uses a cam lock mechanism. The work clamping time can be reduced by 50% compared to the screw type. Ideal for drilling machine work. The main parts are hardened and polished to ensure high precision and longevity.
    from S$489.90
    Min. 4 days
  38. Milling vice
    SAKAI MACHINE TOOL Milling vice
    It is mounted directly on the lathe turret or via a milling table. The width of the base is 60 mm, the height of the base is 20 mm, and the opening of the base is 46 mm.
    Suitable Model  ML360 
    from S$389.90
    Min. 6 days
  39. Loctite precision machine vice
    NABEYA Loctite precision machine vice
    The lift prevention mechanism suppresses the lift of movable objects and workpieces. Made of ductile cast iron, there is no warping or damage during tightening. The sliding parts are flame hardened and have more than three times the wear resistance. High accuracy that surpasses the old JIS0 class... Read More
    RoHS directive (corresponding to 10 substances)  Dimension E (mm)  101  Tip Width (mm)  101  Jaw Opening (mm)  102  Dimension K (mm)  127.5  Dimension I (mm)  133  Dimension M (mm)  14  Dimension D (mm)  146  Dimension L (mm)  15  Mass (kg)  16  Dimension C (mm)  161  Dimension A (mm)  319  Mouth depth (mm)  32  Dimension B (mm)  337  Tightening force (kN)  40  Dimension J (mm)  54  Dimension F (mm)  57  Dimension G (mm)  85  Dimension H (mm)  89  Specification  Standard guide block width 18mm 
    from S$1,499.00
    Min. 4 days
  40. F type milling vice
    TRUSCO F type milling vice
    Since each part is designed with high quality and high reliability, you can use it with confidence even for work that requires strict quality.
    from S$489.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 242

Set Ascending Direction