All Category

Hemp Buffing Pads & Wheels

Hemp buff is a polishing material used for rough polishing of iron and stainless steel. Used mainly in factories that polish castings. The main products are sisal and cotton. There are two types of shapes: stacked sisal buffs that are stacked and processed with different textures, or open sisal buffs that combine bias cut and sisal. Some products can be expected to have an effect of medium polishing and glossing, so it is possible to select the appropriate one according to the application.
View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Hemp buff
    MonotaRO Hemp buff
    Ideal for rough polishing and polishing of metal. Please use it with an abrasive such as a white stick. * Do not use for anything other than its intended purpose.
    Material  (Body) hemp, (thread) pure cotton  Thickness (mm)  10 
    Rating:
    75%
    from S$6.59
    Min. 2 days
  2. Sisal Buff
    Ariake Tokenzai Kogyo Sisal Buff
    Cotton cloth and sisal linen are stacked and processed by shifting the texture of each piece. With a white bar, you can perform base treatment and intermediate polishing of steel and stainless steel. Suitable for rough polishing and medium polishing of narrow areas. Removal of processing scratche... Read More
    Type  Rough polishing (hard)  Thickness (mm)  10  Material  Cotton, sisal 
    Rating:
    83%
    from S$13.99
    Min. 2 days
  3. Open sisal buff (orange treatment)
    YANASE Open sisal buff (orange treatment)
    A flexible and air-cooled buff with an open face that combines a biased surface and a sisal. A buff that is well-suited to irregularly shaped surfaces and has a sharpness and finish gloss effect. Among the finish polishing, it is for rough polishing, and it is mainly used for stainless steel, alu... Read More
    Thickness (mm)  About 45  Color  Orange 
    Rating:
    73%
    from S$77.99
    Min. 2 days
  4. Loading sisal buff
    YANASE Loading sisal buff
    Medium polishing of steel and stainless steel using a white bar. Removal of processing scratches and texture.
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  10  Material  A stack of hemp and cotton  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  Steel and stainless steel 
    from S$58.99
    Min. 2 days
  5. Stacked sisal blanket (for stainless steel, brass, die-casting)
    SUN POWER Stacked sisal blanket (for stainless steel, brass, die-casting)
    Thickness (mm)  10  Suitable Material  Stainless steel, brass, die casting 
    from S$9.99
    Min. 5 days
  6. Open sisal buff No treatment
    YANASE Open sisal buff No treatment
    RoHS directive (corresponding to 10 substances)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Type  No processing 
    from S$69.99
    Min. 17 days
  7. Small diameter buff <Hemp buff>
    YANASE Small diameter buff <Hemp buff>
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  25  Thickness (mm)  Maximum rotation speed Nmax (min -1 [rpm])  8000  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$18.99
    Min. 17 days
  8. open sisal buff
    YANASE open sisal buff
    RoHS directive (corresponding to 10 substances)  Type  Color processing  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$67.99
    Min. 17 days
  9. Sisal Buff
    Kuroda Brush Sisal Buff
    from S$12.99
    Min. 5 days
  10. Sizal buff with shaft
    BIGMAN Sizal buff with shaft
    For stainless steel polishing work Polishing and polishing work
    Shank Diameter (Φmm)  Dimension (mm)  75  Suitable Material  Stainless steel/metal  Main material  hemp  Material  hemp 
    from S$8.29
    Min. 19 days
  11. Open sisal buff (orange treatment)
    YANASE Open sisal buff (orange treatment)
    RoHS directive (corresponding to 10 substances)  Metal Fitting Diameter (Φmm)  150  Hole Diameter (Φmm)  25.4  Maximum speed (min -1 2500  Outer Diameter (Φmm)  360  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Color  Orange 
    from S$88.99
    Min. 5 days
View : Grid List
Filter

11 Item(s)

Set Ascending Direction