All Category

Wool Buffing Pads & Wheels

Wool buff is made of wool among the circular abrasives attached to rotating tools. Wool has a fine texture, moderate thickness, and a uniform finish. A good-quality wool buff can be softly finished without worrying about scratching the surface. Double-sided buffs are suitable for compound work that makes scratches less noticeable. Built-in soft material backup pad makes it easy to polish and there is no edge burn-in.
View : Grid List
Filter

Items 1 - 40 of 62

Set Ascending Direction
  1. Pure hair buff
    PROXXON Pure hair buff
    A buff exclusively for mini routers. A buff that is ideal for polishing narrow metal areas. Super-finishing, polishing and polishing of metal, gems and glass (abrasive required).
    Suitable Model  No.28511・28515・28525・28400・28472・28473 
    from S$9.99
    Min. 2 days
  2. Buff set for electric polisher
    MonotaRO Buff set for electric polisher
    Dedicated parts for electric polishers MCPC4-328 and MCPC4-1215 For waxing cars * Cannot be used for foreign cars. * Please use a special buff instead of a commercially available buff. * Replace the buff as soon as possible as there is a risk of scratches on the work object. * Do not use for any ... Read More
    Set Contents  2 waxing buffs, 1 finishing buff  Suitable for  Electric polisher MCPC4-328, MCPC4-1215 
    Rating:
    85%
    from S$8.69
    Min. 2 days
  3. Boa buff
    Compact Tool Boa buff
    Mass (g)  34  Trusco Part No.  836-8084  Suitable Model  930P、715A2MPS、725MPS、GP-ARC-1、C-150N  Specification  Wool hair length 20mm  Size (mm)  30×150×30  Diameter (mm)  150  Material  Sponge, wool  Color  White  Product Name  Boa buff 30 × 150 × 30 
    Rating:
    93%
    from S$43.99
    Min. 2 days
  4. Buff with shaft 3 types set
    PROXXON Buff with shaft 3 types set
    Super-finishing, polishing, polishing of metal, glass, etc. (abrasive is required)
    RoHS directive (corresponding to 10 substances)  Maximum Rotation Speed (min-1[rpm])  15000  Shaft Diameter (Φmm)  2.35  Shape  Arrow type, rod type, disk type  Material  Pure hair 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  5. Luxury wool buff for random sanders
    Sumflex Luxury wool buff for random sanders
    Used by attaching to a random sander. Moderate hardness is ideal for random sanders. Used for polishing, finishing, and removing dirt.
    Outer Diameter (mm)  125  Allowable Rotation Speed (min -1 [rpm])  4000  Material  wool 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  6. Pure hair buff (with shaft)
    PROXXON Pure hair buff (with shaft)
    For polishing and polishing (abrasive required)
    Shaft Diameter (Φmm)  2.35  Material  Pure hair (with shaft) 
    from S$10.99
    Min. 2 days
  7. Wool Buff 22mm Diameter (2pcs)
    Sumflex Wool Buff 22mm Diameter (2pcs)
    A buff that is attached to a rotary tool for polishing and finishing. , It is even more beautiful when you apply an abrasive. Polishing metal, removing dirt from resin, etc.
    Allowable Rotation Speed (min -1 [rpm])  13000  Shank Diameter (Φmm)  2.34  Outer Diameter (mm)  22  Suitable Material  Various metals and resins  Shape  wheel  Material  wool 
    Rating:
    80%
    from S$8.89
    Min. 2 days
  8. Hair buffing pad for MRS-1250
    MEISTER KOBO Hair buffing pad for MRS-1250
    For polishing cars, floors, furniture, etc.
    Suitable Model  MRS-1250 
    Rating:
    67%
    from S$5.29
    Min. 2 days
  9. Wool bonnet
    BOSCH Wool bonnet
    High quality polish is possible. Polished.
    Trusco Part No.  378-4371  Outer Diameter (Φmm)  130  Mass (g)  44  Detachable method  Velcro type 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  10. Pure Felt Buffing Pad
    Sumflex Pure Felt Buffing Pad
    It is used for finishing metal etc. by applying an abrasive.
    Length (mm)  228  Material  felt  Width (mm)  93  Thickness (mm)  Suitable Material  Various metals 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  11. Wool buff
    U-TOOLS (SAITAMA SEIKI) Wool buff
    Outer Diameter (Φmm)  80  Compatible Products  83P、83HP・52  Dimension (mm)  Φ80×15 
    from S$10.99
    Min. 2 days
  12. Hair Buff for Electric Polisher with Grip Handle, for Rechargeable Polisher 18V for Main Unit Only
    MonotaRO Hair Buff for Electric Polisher with Grip Handle, for Rechargeable Polisher 18V for Main Unit Only
    Dedicated part for MCPC2-2018 with electric polisher grip handle. Rechargeable polisher For 18V Only the main body is a dedicated part for MOKPO-18.0Li. For waxing cars * Cannot be used for foreign cars. * Please use a special buff instead of a commercially available buff. * Replace the buff as... Read More
    Rating:
    87%
    from S$17.99
    Min. 2 days
  13. Wool buff with electric polisher with handle for high output type
    MonotaRO Wool buff with electric polisher with handle for high output type
    This is a dedicated part for the high output type M-180JP with an electric polisher handle. For waxing cars * Cannot be used for foreign cars. * Please use a special buff instead of a commercially available buff. * Replace the buff as soon as possible as there is a risk of scratches on the work o... Read More
    Suitable for  For M-180JP 
    from S$9.89
    Min. 2 days
  14. Pure hair buff (bar type)
    PROXXON Pure hair buff (bar type)
    For super-finishing, polishing and polishing of metals, gems and glass (abrasive required)
    Material  Pure hair  Shaft Diameter (Φmm)  2.35 
    Rating:
    60%
    from S$10.99
    Min. 2 days
  15. Pure hair buff (arrow type)
    PROXXON Pure hair buff (arrow type)
    For super-finishing, polishing and polishing of metals, gems and glass (abrasive required)
    Material  Pure hair  Shaft Diameter (Φmm)  2.35 
    from S$10.99
    Min. 2 days
  16. Wool disc
    OHTSUKA BRUSH MFG. Wool disc
    Better paper erasing than grit wool. A well-balanced wool buff with moderate cushioning that fits well on curved surfaces. Paper erasing
    Thickness (mm)  Diameter (Φmm)  50  Specification  Hook-and-loop type 
    Rating:
    20%
    from S$5.29
    Min. 2 days
  17. Sponge buff
    OHTSUKA BRUSH MFG. Sponge buff
    Urethane buff for fine and extra fine compounds. Uses fine urethane foam, leaving no buffs on the paint film. Polishing, buffing, final finish, dark car finish
    Hole Diameter (Φmm)  45  Specification  Hook-and-loop type 
    from S$15.99
    Min. 2 days
  18. Wool disc
    U-TOOLS (SAITAMA SEIKI) Wool disc
    Compatible Products  83P、83HP・52  Dimension (mm)  Φ50×5 
    from S$4.69
    Min. 2 days
  19. Hair buff pad cover for electric polisher
    EARTH MAN Hair buff pad cover for electric polisher
    Parts used with sponge pad EPP-2. For gloss after waxing
    Outer Diameter (mm)  260  Specification  For about Φ180mm 
    from S$9.79
    Min. 2 days
  20. Grid wool
    OHTSUKA BRUSH MFG. Grid wool
    Hair is hard to sleep because wool is planted like a grid. Taper wool buff allows polishing to the corner. Because it uses soft wool, the buffs are fine and the finish is good. Because it uses flexible urethane, it is difficult for buffs to enter and is ideal for polishing line and rounded parts.... Read More
    Hole Diameter (Φmm)  27  Thickness (mm)  27  Specification  Hook-and-loop type 
    Rating:
    100%
    from S$39.99
    Min. 5 days
  21. Wool buff
    SHINANO Wool buff
    Type  Wool buff  Mass (g)  50  Diameter (Φmm)  80 
    from S$77.99
    Min. 2 days
  22. Buff scratching
    Harp Buff scratching
    "Hairing" is required for a beautiful buff finish. You can easily remove hair by pressing the buff scraper while rotating the new buff with a motor. It is a replaceable blade type and the blade can be replaced.
    from S$46.99
    Min. 2 days
  23. Wool buff
    OHTSUKA BRUSH MFG. Wool buff
    Taper wool buff allows polishing to the corner. Because it uses soft wool, the buffs are fine and the finish is good. Because it uses special urethane, it is sticky and abrasive. Skin soothing and skin adjustment. Paper erasing
    Thickness (mm)  15  Hole Diameter (Φmm)  27  Specification  Hook-and-loop type 
    from S$34.99
    Min. 5 days
  24. Grid wool
    OHTSUKA BRUSH MFG. Grid wool
    Hair is hard to sleep because wool is planted like a grid. Taper wool buff allows polishing to the corner. Because it uses soft wool, the buffs are fine and the finish is good. Because it uses special urethane, it is sticky and abrasive. Skin soothing and skin adjustment. Paper erasing
    Hole Diameter (Φmm)  27  Thickness (mm)  27  Specification  Hook-and-loop type 
    from S$39.99
    Min. 2 days
  25. Datsuling buff
    U-TOOLS (SAITAMA SEIKI) Datsuling buff
    Outer Diameter (Φmm)  150  Compatible Products  85V  Dimension (mm)  Φ150 
    from S$38.99
    Min. 8 days
  26. Wool bonnet
    EARTH MAN Wool bonnet
    Uses natural wool. For glossing furniture and floors.
    Diameter (Φmm)  125  Allowable Rotation Speed (min -1 [rpm])  (Max) 4500 
    from S$9.39
    Min. 3 days
  27. Wool buff
    U-TOOLS (SAITAMA SEIKI) Wool buff
    Outer Diameter (Φmm)  110  Compatible Products  85V・83P  Dimension (mm)  Φ110×15×Φ10 
    from S$18.99
    Min. 8 days
  28. Wool buff
    EARTH MAN Wool buff
    A hook-and-loop fastener type that can be easily attached to a dedicated soft pad. The hair is soft and firm! The work material is not easily scratched! For glossing furniture and floors. For waxing.
    Maximum Operating Speed (min -1 [rpm])  5500  Diameter (Φmm)  100 
    from S$15.99
    Min. 3 days
  29. Wool disc
    U-TOOLS (SAITAMA SEIKI) Wool disc
    Compatible Products  83P、83HP・52  Dimension (mm)  Φ80×5 
    from S$8.59
    Min. 2 days
  30. Wool buff 195Φ
    SHINANO Wool buff 195Φ
    For compound polishing
    Thickness (mm)  36  Mass (g)  90  Specification  Magic bonnet type  Outer Diameter (Φmm)  195  Trusco Part No.  820-3000 
    from S$46.99
    Min. 3 days
  31. Wool buff
    U-TOOLS (SAITAMA SEIKI) Wool buff
    Outer Diameter (Φmm)  150  Compatible Products  85V  Dimension (mm)  Φ150×15 
    from S$38.99
    Min. 8 days
  32. Wool buff
    SHINANO Wool buff
    For wiping wax
    Trusco Part No.  857-0571  Outer Diameter (Φmm)  125  Mass (g)  110  Type  magic 
    from S$88.99
    Min. 2 days
  33. Wool buff
    SHINANO Wool buff
    For compound polishing
    Mass (g)  20  Trusco Part No.  857-0940  Outer Diameter (Φmm)  60  Type  magic 
    from S$23.99
    Min. 32 days
  34. Spare blade for buffing
    Harp Spare blade for buffing
    from S$24.99
    Min. 7 days
  35. Wool buff
    OHTSUKA BRUSH MFG. Wool buff
    Taper wool buff allows polishing to the corner. Because it uses soft wool, the buffs are fine and the finish is good. Because it uses flexible urethane, it is difficult for buffs to enter, making it ideal for polishing lines and rounded parts. Skin soothing and skin adjustment. Paper erasing. Lig... Read More
    Thickness (mm)  20  Hole Diameter (Φmm)  27  Specification  Hook-and-loop type 
    from S$34.99
    Min. 5 days
  36. 125Φ Cole ten bonnet
    Sumflex 125Φ Cole ten bonnet
    A rubber butt series that is attached to a rotary tool for grinding and polishing. It is useful in various situations by exchanging parts. It is used by attaching it to a dedicated rubber pad. Used for finishing various metals and wood. It is used by attaching it to the dedicated pad (No.4302). (... Read More
    Outer Diameter (mm)  125  Allowable Rotation Speed (min -1 [rpm])  3000  Material  COR-TEN (100% cotton)  Suitable Material  Various metals, wood 
    Rating:
    80%
    from S$7.79
    Min. 5 days
  37. Wool buff
    Compact Tool Wool buff
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  15×80  Buff size (Φmm)  80  Outer Diameter (Φmm)  80  Suitable Model  942, 450P-L, 942GS, etc. 
    from S$8.89
    Min. 5 days
  38. Wool buff for 2415
    SHINANO Wool buff for 2415
    SI-2415 Gear Polisher Buff For compound polishing
    Thickness (mm)  14  Outer Diameter (Φmm)  165  Mass (g)  250  Trusco Part No.  857-0763 
    from S$169.90
    Min. 3 days
  39. Magic bonnet pure hair
    RELIEF Magic bonnet pure hair
    Easy to replace and improve work efficiency For glossing automobiles, furniture, floors, etc.!
    Diameter (mm)  125  Outer Diameter (Φmm)  125  Material  Pure hair  Specification  With back raised fabric 
    from S$24.99
    Min. 4 days
  40. Datsuling buff
    U-TOOLS (SAITAMA SEIKI) Datsuling buff
    Outer Diameter (Φmm)  190  Compatible Products  585  Dimension (mm)  Φ190 
    from S$49.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 62

Set Ascending Direction