All Category

Diamond (CBN) Cutter Wheels

Diamond (CBN) cutters and wheels have a longer life compared to GC and WA grinding wheels, and have the advantage of eliminating the need for grinding wheel replacement. The finished surface is also beautiful and has the advantage of being environmentally friendly. CBN is also called cubic boron nitride, and diamond or CBN is selected depending on the material to be ground. Diamond (CBN) cutters are mainly used for grinding electronic parts, semiconductors, automobile parts, bearings, dies, etc. Cup wheels are often used for chamfering and surface grinding of concrete, blocks and stones.
View : Grid List
Filter

Items 1 - 40 of 485

Set Ascending Direction
  1. Replacement diamond whetstone
    Nishigaki Industrial Replacement diamond whetstone
    Diamond whetstone for Nishigaki Easy Blade Sharpening (N-840) and Nishigaki Blade Sharpening Master Tipped Saw (N-822). It can also be used as Nishigaki Early Sharpening (N-845).
    Outer Diameter (Φmm)  100 (for dry process)  Abrasive Grain Size  150#  Diamond width (mm)  18: With double-sided slit  Hole Diameter (Φmm)  20(15) 
    from S$24.99
    Min. 2 days
  2. Hyper Disc Bow Adapter
    MIYANAGA Hyper Disc Bow Adapter
    Trusco Part No.  811-4758 
    from S$6.89
    Min. 5 days
  3. Hyper Disc Nuts 100mm
    MIYANAGA Hyper Disc Nuts 100mm
    Trusco Part No.  811-4759 
    from S$9.99
    Min. 5 days
  4. # 600 Diamond wheel
    ESCO # 600 Diamond wheel
    Esco Part No.  EA818MY-12 
    from S$79.99
    Min. 6 days
  5. NV polisher
    Tsuboman NV polisher
    No-vibe (vibration-free) polisher. Easy to put on and take off because it has a boss. For medium / light grinding of concrete
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Tip Width (mm)  13  Tip thickness (mm)  Applicable Workpiece Materials  For concrete  Mounting Hole  M10 screw 
    from S$239.90
    Min. 4 days
  6. Diamond Disc Titanium Coat
    MonotaRO Diamond Disc Titanium Coat
    Titanium coating improves durability! Correct slit direction improves clogging prevention effect! For re-polishing mowing tipped saws, mowing blades, scissors, sickles, for cutting PVC corrugated sheets, PVC pipes, etc. * Do not use for anything other than its intended purpose.
    Abrasive Grain Size  #150  Thickness (mm)  1.3  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Rotation Speed (min-1[rpm])  15000  Diamond width (mm)  20  Hole Diameter (Φmm)  20 (supplied ring 15)  Specification  Polishing / cutting  Surface Treatment  Titanium coating 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  7. Diamond dry cup surface
    MonotaRO Diamond dry cup surface
    Surface type ideal for a wide range of grinding. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, blocks, bricks and roof tiles... Read More
    Maximum Operating Speed (min -1 [rpm])  15200  Outer Diameter (Φmm)  100  Specification  Dry type  Diamond Layer Thickness (mm)  5.5  Included Accessories  15Φmm ring  Suitable Material  Concrete, block, brick, tile  Hole Diameter (Φmm)  20  Type  Surface  Tip Width (mm) 
    Rating:
    89%
    from S$21.99
    Min. 2 days
  8. Diamond dry cup double
    MonotaRO Diamond dry cup double
    Double type for medium grinding that is smooth and speedy with 2 blades. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, block... Read More
    Included Accessories  15Φmm ring  Maximum Operating Speed (min -1 [rpm])  15200  Suitable Material  Concrete, block, brick, tile  Outer Diameter (Φmm)  100  Specification  Dry type  Type  double  Diamond Layer Thickness (mm)  5.5  Hole Diameter (Φmm)  20  Tip Width (mm) 
    Rating:
    93%
    from S$24.99
    Min. 2 days
  9. Diamond dry cup turbo
    MonotaRO Diamond dry cup turbo
    Turbo type ideal for finish grinding of large areas. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, blocks, bricks and roof t... Read More
    Outer Diameter (Φmm)  100  Tip Width (mm)  14  Maximum Operating Speed (min -1 [rpm])  15200  Included Accessories  15Φmm ring  Hole Diameter (Φmm)  20  Diamond Layer Thickness (mm)  5.5  Suitable Material  Concrete, block, brick, tile  Specification  Dry type  Type  Turbo 
    Rating:
    92%
    from S$28.99
    Min. 2 days
  10. Diamond dry cup cloth
    MonotaRO Diamond dry cup cloth
    A cross type with a thick and wide blade that is ideal for heavy concrete grinding. Overwhelming cost performance using high-quality machined products with little blurring in the cup part! Uses diamond particles with a good balance of grinding power and durability. For chamfering concrete, blocks... Read More
    Included Accessories  15Φmm ring  Diamond Layer Thickness (mm)  5.5  Hole Diameter (Φmm)  20  Tip Width (mm)  8.5  Type  cross  Suitable Material  Concrete, block, brick, tile  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  15200  Specification  Dry type 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  11. Diamond Wheel Normal
    Three Hand Diamond Wheel Normal
    Diamond can be electrodeposited without gaps and smooth polishing is possible. Brush cutter, tipped saw, scissors, sickle knife, polishing of other cemented carbide, etc.
    Abrasive Grain Size  #180  Outer Diameter (Φmm)  100  Included Accessories  15mm bush  Hole Diameter (Φmm)  20  Specification  Both sides  Type  Normal type  Material  Tool steel, industrial diamond 
    Rating:
    97%
    from S$16.99
    Min. 2 days
  12. Diamond dry cup single
    MonotaRO Diamond dry cup single
    Single type ideal for wall surfaces and rough grinding. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, blocks, bricks and roo... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  15200  Included Accessories  15Φmm ring  Hole Diameter (Φmm)  20  Diamond Layer Thickness (mm)  5.5  Tip Width (mm)  Suitable Material  Concrete, block, brick, tile  Specification  Dry type  Type  Single 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  13. Diamond wheel "cutting king" (dry type)
    LOBSTER (LOBTEX) Diamond wheel "cutting king" (dry type)
    Sharpness / speed priority type. Convincing cost performance and fulfilling variations. For cutting general concrete products, blocks, slate, mortar, bricks, tiles, etc.
    Width of Diamond Layer, W (mm)  Specification  Dry type 
    Rating:
    92%
    from S$48.99
    Min. 2 days
  14. Diamond dry cup X type
    Three Hand Diamond dry cup X type
    For chamfering and grinding large areas! For rough / medium grinding For grinding concrete, blocks, bricks, stones, etc.
    Material  Tool steel, industrial diamond  Type  X type  Suitable Material  Concrete, block, brick, stone, etc.  Specification  Dry type 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  15. Electroplated Diamond Disc
    TRUSCO Electroplated Diamond Disc
    Since diamond abrasive grains are dispersed and electrodeposited in a pattern rather than on the entire surface, they have excellent polishing power and can be polished without clogging. Both sides can be used. Polishing of tipped saws, brush cutters, carbide drills, etc. Chamfering tiles, stones... Read More
    Outer Diameter x Thickness x Hole Diameter (mm)  100×0.73×20  Maximum Operating Speed (min -1 [rpm])  12000  Set Contents  15mm bush  Mass (g)  34.65  Material  Tool steel 
    from S$35.99
    Min. 2 days
  16. Diamond wheel Titanium Zebra
    Jupiter Diamond wheel Titanium Zebra
    Achieves elasticity and strength using a base that is resistant to chips and cracks Disc grinder 110 mm type can be used Uses diamond that is optimal for polishing Brush cutter, tipped saw, scissors, sickle knife, polishing of other cemented carbide, etc.
    Diamond Layer Thickness (mm)  1.0±0.1  Outer Diameter (Φmm)  100  Included Accessories  15mm bush  Hole Diameter (Φmm)  20  Diamond Layer Width (mm)  25  Maximum Rotation Speed (min-1[rpm])  6000  Specification  Both sides  Material  Tool steel, industrial diamond  Type  Zebra type 
    Rating:
    88%
    from S$15.99
    Min. 2 days
  17. Diamond Wheel "King of Cutting" (Dry Type)
    LOBSTER (LOBTEX) Diamond Wheel "King of Cutting" (Dry Type)
    A more beautiful finish. Convincing cost performance and fulfilling variations. Wave type For cutting general concrete products, blocks, slate, mortar, bricks, tiles, etc.
    Specification  Dry type 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  18. Diamond wheel normal
    Jupiter Diamond wheel normal
    Achieves elasticity and strength using a base that is resistant to chips and cracks Disc grinder 110 mm type can be used Uses diamond that is optimal for polishing Brush cutter, tipped saw, scissors, sickle knife, polishing of other cemented carbide, etc.
    Type  Normal type  Outer Diameter (Φmm)  100  Material  Tool steel, industrial diamond  Specification  Both sides  Included Accessories  15mm bush  Hole Diameter (Φmm)  20 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  19. Mactor III Silver
    Tsuboman Mactor III Silver
    A cup wheel dedicated to removing the paint film. In the Maktor series, the sintered diamond tip cuts the coating film sharply, making peeling work quick and easy. Moreover, it comes with a shock absorber, so the finish is very beautiful.
    RoHS directive (corresponding to 10 substances)  Number of Tips  Outer Diameter (Φmm)  92  Hole Diameter (Φmm)  M10  Type  Thick film  Specification  Wet and dry 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  20. Diamond wheel cutting Taro segment type (dry type)
    LOBSTER (LOBTEX) Diamond wheel cutting Taro segment type (dry type)
    Dimension (mm)  (1)305、(2)2.8、(3)7.0、(4)30.5  Mass (g)  1340  Blade Thickness (mm)  2.8  Inner Diameter (Φmm)  30.5  Outer Diameter (Φmm)  305  Maximum Rotation Speed (min-1[rpm])  6300  Blade Width (mm)  Trusco Part No.  788-7159  Suitable Model  Engine cutter 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  21. Diamond dry cup D type
    Three Hand Diamond dry cup D type
    For smooth chamfering and grinding! For rough / medium grinding For grinding concrete, blocks, bricks, stones, etc.
    Suitable Material  Concrete, block, brick, stone, etc.  Specification  Dry type  Hole Diameter (Φmm)  20  Material  Tool steel, industrial diamond  Included Accessories  15mm bush  Type  D type  Outer Diameter (Φmm)  100 
    Rating:
    80%
    from S$52.99
    Min. 2 days
  22. G1 blade
    K.I. Drill G1 blade
    Uses the same special electrodeposition material as the in-rotor blade! Innumerable diamonds are studded on the base, and burrs do not appear when cutting PVC pipes, making it ideal for chamfering! The kitchen panel is cut cleanly without hangnail! Cutting hard PVC pipes, hard tiles, artificial m... Read More
    Thickness (mm)  1.5 
    Rating:
    100%
    from S$79.99
    Min. 2 days
  23. Diamond wheel zebra
    Jupiter Diamond wheel zebra
    Achieves elasticity and strength using a base that is resistant to chips and cracks Disc grinder 110 mm type can be used Uses diamond that is optimal for polishing Brush cutter, tipped saw, scissors, sickle knife, polishing of other cemented carbide, etc.
    Abrasive Grain Size  #180  Outer Diameter (Φmm)  100  Included Accessories  15mm bush  Hole Diameter (Φmm)  20  Material  Tool steel, industrial diamond  Specification  Wet and dry  Type  Zebra type 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  24. Cup Sander
    RELIEF Cup Sander
    Carbide diamond particles are electrodeposited. Cup Thunder price appeal product! Manufactured in a factory certified by ISO9002. For grinding concrete, mortar, block bricks, etc.! * Be sure to install according to the direction of rotation of the power tool. * Be sure to use protective equipment... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  14500  Hole Diameter of Attached Ring (Φmm)  15  Hole Diameter (Φmm)  20  Diamond Layer Thickness (mm)  Blade Thickness (mm)  Suitable Material  Concrete, mortar, block brick, etc. 
    Rating:
    70%
    from S$58.99
    Min. 2 days
  25. Diamond cup sander wave blade
    iHelp Diamond cup sander wave blade
    Diamond cup sander with an outer diameter of 100 mm for disc grinders. Wave type specifications with fast grinding speed. Ideal for finishing polishing work over a large area, such as leveling work and finishing work for foundation work. Please use for chamfering, deburring, flat surface and curv... Read More
    Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  15200  Hole Diameter (mm)  20 (with Φ15 ring)  Blade Thickness (mm)  5.5  Adaptation  Disc grinder  Specification  Wave type for dry grinding 
    from S$29.99
    Min. 2 days
  26. Mactor III Red
    Tsuboman Mactor III Red
    RoHS directive (corresponding to 10 substances)  Number of Tips  Outer Diameter (Φmm)  92  Hole Diameter (Φmm)  M10  Type  Standard type 
    from S$139.90
    Min. 2 days
  27. Diamond wheel NEW laser (dry type)
    LOBSTER (LOBTEX) Diamond wheel NEW laser (dry type)
    Further thorough pursuit of "sharpness + long life and safety"! Achieve the best performance! Ideal for difficult-to-cut materials such as hard concrete, reinforced concrete, and stone! (Of course, mortar blocks are also OK) "Laser welding + high-strength hardened substrate" m... Read More
    Specification  Dry type 
    Rating:
    68%
    from S$99.99
    Min. 2 days
  28. Spare blade for disc grinder diamond wheel gold
    TSUMURA KOGYO Spare blade for disc grinder diamond wheel gold
    High durability spare blade for disc grinder
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  100×1×20(15)  Material  Diamond wheel titanium 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  29. Shizune Mactle Orange MCS-926M
    Tsuboman Shizune Mactle Orange MCS-926M
    Due to the special filter, the jarring sound does not sound. For peeling paint film and base steel sheet * For safety, be sure to use the dedicated guide cover.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  92  Hole Diameter (Φmm)  M10  Mounting Hole  M10 screw  Specification  Wet and dry 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  30. Welding diamond drilling drill For disc grinder installation
    MonotaRO Welding diamond drilling drill For disc grinder installation
    Speedy drilling with welded diamonds! It can be attached to a disc grinder for easy drilling. Since it does not require water, it does not pollute the surroundings. For drilling holes in general porcelain tiles, hard porcelain tiles, stone tiles, granite, roof tiles, etc. * Be sure to attach the ... Read More
    Effective Length (mm)  30  Overall Length (mm)  60.5  Mounting Screw Diameter  M10  Applicable Workpiece Materials  Tiles, granite, tiles, etc. 
    Rating:
    70%
    from S$35.99
    Min. 2 days
  31. Welded diamond wheel
    LOBSTER (LOBTEX) Welded diamond wheel
    Compared to the resinoid whetstone, it has "less dust / odor / sparks and a longer life", so it is a "work environment-friendly product" that saves the trouble of replacement! Cutting castings, ductile cast iron pipes, and powder-coated ductile cast iron pipes greatly improves... Read More
    Specification  Dry type 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  32. Diamond wheel for PVC pipe
    TOP KOGYO Diamond wheel for PVC pipe
    You can lightly cut PVC pipes.
    Blade Thickness (mm)  1.2  Outer Dimensions (mm)  105  Hole Diameter of Attached Ring (Φmm)  15  Inner Diameter (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Workpiece Materials  PVC pipe 
    from S$46.99
    Min. 2 days
  33. Welding diamond dry corea 21
    NANIWA (Naniwa Abrasive Mfg) Welding diamond dry corea 21
    Positioning is OK without amazing drilling speed guide Easy to attach to a disc grinder No need for water, no curing, easy to clean up afterwards For drilling holes in general porcelain tiles, hard porcelain tiles, stone tiles, granite, roof tiles, etc. * When using, be sure to attach the safety ... Read More
    Effective Length (mm)  30  Overall Length (mm)  60  Mounting Screw Diameter  M10  Applicable Workpiece Materials  Tiles, granite, tiles, etc. 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  34. Diamond cup wheel
    TRUSCO Diamond cup wheel
    Diamond tips are placed on the outer and inner circumferences for efficient grinding. The cooling holes on the board reduce heat storage, and 14 chips are used for a long life. Grinding hard building materials such as concrete, blocks and bricks. Tool used: Disc grinder. * Be sure to wear protect... Read More
    Hole Diameter (Φmm)  20  Specification  For rough / medium finish  Outer Diameter (Φmm)  100  Mass (g)  290  Trusco Part No.  402-3188  Maximum Operating Speed (min -1 [rpm])  14500  Suitable Material  Concrete, block, brick, etc.  Thickness (mm)  Material  Carbon steel 
    Rating:
    60%
    from S$66.99
    Min. 2 days
  35. Diamond wheel V series DW105
    BOSCH Diamond wheel V series DW105
    Fast cutting, thin 1.4mm thickness Cutting hard tiles (porcelain, stone tools, stone), general tiles, hard tiles (Sekishu, Sanshu, Awaji)
    Blade Thickness (mm)  1.4  Outer Diameter (Φmm)  105  Dimensions, Width W x Height H x Depth D (mm)  105×105×1.0  Blade height (mm)  12  Trusco Part No.  496-1188  Mass of Main Unit (g)  76  Material (Blade)  Diamond and metal bonds  Material (Main Unit)  Steel  Object of Cutting  Tile, tile  Type  Wave type 
    Rating:
    70%
    from S$23.99
    Min. 2 days
  36. Electroplated diamond wheel (for polishing)
    TRUSCO Electroplated diamond wheel (for polishing)
    For finish polishing. Since it is molded into an R shape, hard and brittle workpieces can be finished neatly. Polishing of roof tiles, marble, FRP, refractory bricks, glass, granite, etc. * If it is clogged, remove the chips with a brush or the like. Be sure to wear protective equipment such as a... Read More
    Material / Finish  (Base) S45C  Thickness (mm)  10  Outer Diameter (Φmm)  102  Mass (g)  104.2  Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  15000  Trusco Part No.  171-4449  Abrasive Grain Size  60  Suitable Tool  Disc grinder  Specification  Wet and dry 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  37. FIRST MAN diamond disc
    Takashiba Gimune Mfg. FIRST MAN diamond disc
    First Man's Mirror Slit R Diamond Disc is a double-sided symmetrical slit (patented) Regardless of whether it is polished or cut, the grooves on both sides improve the brushing of chips and prevent clogging. 1: Double-sided symmetrical slits allow straight cutting and prevent clogging! 2: Tit... Read More
    Abrasive Grain Size  #200  Width (mm)  (Diamond) 20  Thickness (mm)  0.8  Dimension (Φmm)  100 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  38. Tomax 8
    Sankyo Diamond Industrial Tomax 8
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  15200  Mass (g)  252  Number of Tips  Trusco Part No.  859-0711  Outer Diameter (mm)  92  Material  CP (diamond), iron  Shape  Cup type  Suitable Tool  Disc grinder  Thread Diameter (mm)  M10  Color  White 
    from S$169.90
    Min. 2 days
  39. Petit Mactle with SA
    Tsuboman Petit Mactle with SA
    For peeling off the paint film and narrow areas (tile base leveling, handrails, straw sticks (gymnasium roof))
    Outer Diameter (Φmm)  31  RoHS directive (corresponding to 10 substances)  Correspondence  Mounting Hole  M10 screw 
    from S$99.90
    Min. 2 days
  40. Diamond wheel
    DREMEL Diamond wheel
    Used for marble, concrete, brick, etc.
    Shank Diameter (Φmm)  3.2  Outer Diameter (Φmm)  22.2 
    from S$38.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 485

Set Ascending Direction