All Category

Diamond Wheels

Diamond wheel is a disk-type cutting and polishing tool that is mounted on the rotating part of electric and air tools. Teeth are made of industrial diamonds that are hard and durable. There are two types of blades, one for grinding and one for cutting. Polishing is used for polishing teeth such as chipsaws, scissors, kitchen knives, etc., and cutting is used for cutting all concrete products, mortar, tiles, bricks, metals and resin products. There are teeth that can cut a wide range of materials and teeth that are dedicated to each material, and it is possible to select the appropriate one according to the site of use. Care must be taken when purchasing because the tooth shape is different for grinding and cutting.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 301

Set Ascending Direction
  1. Replacement diamond whetstone
    Nishigaki Industrial Replacement diamond whetstone
    Diamond whetstone for Nishigaki Easy Blade Sharpening (N-840) and Nishigaki Blade Sharpening Master Tipped Saw (N-822). It can also be used as Nishigaki Early Sharpening (N-845).
    Outer Diameter (Φmm)  100 (for dry process)  Abrasive Grain Size  150#  Diamond width (mm)  18: With double-sided slit  Hole Diameter (Φmm)  20(15) 
    from S$24.99
    Min. 2 days
  2. Hyper Disc Bow Adapter
    MIYANAGA Hyper Disc Bow Adapter
    Trusco Part No.  811-4758 
    from S$6.89
    Min. 5 days
  3. Hyper Disc Nuts 100mm
    MIYANAGA Hyper Disc Nuts 100mm
    Trusco Part No.  811-4759 
    from S$9.99
    Min. 5 days
  4. # 600 Diamond wheel
    ESCO # 600 Diamond wheel
    Esco Part No.  EA818MY-12 
    from S$79.99
    Min. 6 days
  5. NV polisher
    Tsuboman NV polisher
    No-vibe (vibration-free) polisher. Easy to put on and take off because it has a boss. For medium / light grinding of concrete
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Tip Width (mm)  13  Tip thickness (mm)  Applicable Workpiece Materials  For concrete  Mounting Hole  M10 screw 
    from S$239.90
    Min. 4 days
  6. Diamond Wheel Normal
    Three Hand Diamond Wheel Normal
    Diamond can be electrodeposited without gaps and smooth polishing is possible. Brush cutter, tipped saw, scissors, sickle knife, polishing of other cemented carbide, etc.
    Abrasive Grain Size  #180  Outer Diameter (Φmm)  100  Included Accessories  15mm bush  Hole Diameter (Φmm)  20  Specification  Both sides  Type  Normal type  Material  Tool steel, industrial diamond 
    Rating:
    97%
    from S$16.99
    Min. 2 days
  7. Diamond wheel "cutting king" (dry type)
    LOBSTER (LOBTEX) Diamond wheel "cutting king" (dry type)
    Sharpness / speed priority type. Convincing cost performance and fulfilling variations. For cutting general concrete products, blocks, slate, mortar, bricks, tiles, etc.
    Width of Diamond Layer, W (mm)  Specification  Dry type 
    Rating:
    92%
    from S$48.99
    Min. 2 days
  8. Diamond wheel Titanium Zebra
    Jupiter Diamond wheel Titanium Zebra
    Achieves elasticity and strength using a base that is resistant to chips and cracks Disc grinder 110 mm type can be used Uses diamond that is optimal for polishing Brush cutter, tipped saw, scissors, sickle knife, polishing of other cemented carbide, etc.
    Diamond Layer Thickness (mm)  1.0±0.1  Outer Diameter (Φmm)  100  Included Accessories  15mm bush  Hole Diameter (Φmm)  20  Diamond Layer Width (mm)  25  Maximum Rotation Speed (min-1[rpm])  6000  Specification  Both sides  Material  Tool steel, industrial diamond  Type  Zebra type 
    Rating:
    88%
    from S$15.99
    Min. 2 days
  9. Diamond Wheel "King of Cutting" (Dry Type)
    LOBSTER (LOBTEX) Diamond Wheel "King of Cutting" (Dry Type)
    A more beautiful finish. Convincing cost performance and fulfilling variations. Wave type For cutting general concrete products, blocks, slate, mortar, bricks, tiles, etc.
    Specification  Dry type 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  10. Diamond wheel normal
    Jupiter Diamond wheel normal
    Achieves elasticity and strength using a base that is resistant to chips and cracks Disc grinder 110 mm type can be used Uses diamond that is optimal for polishing Brush cutter, tipped saw, scissors, sickle knife, polishing of other cemented carbide, etc.
    Type  Normal type  Outer Diameter (Φmm)  100  Material  Tool steel, industrial diamond  Specification  Both sides  Included Accessories  15mm bush  Hole Diameter (Φmm)  20 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  11. Diamond wheel cutting Taro segment type (dry type)
    LOBSTER (LOBTEX) Diamond wheel cutting Taro segment type (dry type)
    Dimension (mm)  (1)305、(2)2.8、(3)7.0、(4)30.5  Mass (g)  1340  Blade Thickness (mm)  2.8  Inner Diameter (Φmm)  30.5  Outer Diameter (Φmm)  305  Maximum Rotation Speed (min-1[rpm])  6300  Blade Width (mm)  Trusco Part No.  788-7159  Suitable Model  Engine cutter 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  12. G1 blade
    K.I. Drill G1 blade
    Uses the same special electrodeposition material as the in-rotor blade! Innumerable diamonds are studded on the base, and burrs do not appear when cutting PVC pipes, making it ideal for chamfering! The kitchen panel is cut cleanly without hangnail! Cutting hard PVC pipes, hard tiles, artificial m... Read More
    Thickness (mm)  1.5 
    Rating:
    100%
    from S$79.99
    Min. 2 days
  13. Diamond wheel zebra
    Jupiter Diamond wheel zebra
    Achieves elasticity and strength using a base that is resistant to chips and cracks Disc grinder 110 mm type can be used Uses diamond that is optimal for polishing Brush cutter, tipped saw, scissors, sickle knife, polishing of other cemented carbide, etc.
    Abrasive Grain Size  #180  Outer Diameter (Φmm)  100  Included Accessories  15mm bush  Hole Diameter (Φmm)  20  Material  Tool steel, industrial diamond  Specification  Wet and dry  Type  Zebra type 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  14. Diamond wheel NEW laser (dry type)
    LOBSTER (LOBTEX) Diamond wheel NEW laser (dry type)
    Further thorough pursuit of "sharpness + long life and safety"! Achieve the best performance! Ideal for difficult-to-cut materials such as hard concrete, reinforced concrete, and stone! (Of course, mortar blocks are also OK) "Laser welding + high-strength hardened substrate" m... Read More
    Specification  Dry type 
    Rating:
    68%
    from S$99.99
    Min. 2 days
  15. Spare blade for disc grinder diamond wheel gold
    TSUMURA KOGYO Spare blade for disc grinder diamond wheel gold
    High durability spare blade for disc grinder
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  100×1×20(15)  Material  Diamond wheel titanium 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  16. Welding diamond drilling drill For disc grinder installation
    MonotaRO Welding diamond drilling drill For disc grinder installation
    Speedy drilling with welded diamonds! It can be attached to a disc grinder for easy drilling. Since it does not require water, it does not pollute the surroundings. For drilling holes in general porcelain tiles, hard porcelain tiles, stone tiles, granite, roof tiles, etc. * Be sure to attach the ... Read More
    Effective Length (mm)  30  Overall Length (mm)  60.5  Mounting Screw Diameter  M10  Applicable Workpiece Materials  Tiles, granite, tiles, etc. 
    Rating:
    70%
    from S$35.99
    Min. 2 days
  17. Welded diamond wheel
    LOBSTER (LOBTEX) Welded diamond wheel
    Compared to the resinoid whetstone, it has "less dust / odor / sparks and a longer life", so it is a "work environment-friendly product" that saves the trouble of replacement! Cutting castings, ductile cast iron pipes, and powder-coated ductile cast iron pipes greatly improves... Read More
    Specification  Dry type 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  18. Diamond wheel for PVC pipe
    TOP KOGYO Diamond wheel for PVC pipe
    You can lightly cut PVC pipes.
    RoHS directive (corresponding to 10 substances)  Blade Thickness (mm)  1.2  Outer Dimensions (mm)  105  Hole Diameter of Attached Ring (Φmm)  15  Inner Diameter (mm)  20  Applicable Workpiece Materials  PVC pipe 
    from S$46.99
    Min. 2 days
  19. Welding diamond dry corea 21
    NANIWA (Naniwa Abrasive Mfg) Welding diamond dry corea 21
    Positioning is OK without amazing drilling speed guide Easy to attach to a disc grinder No need for water, no curing, easy to clean up afterwards For drilling holes in general porcelain tiles, hard porcelain tiles, stone tiles, granite, roof tiles, etc. * When using, be sure to attach the safety ... Read More
    Effective Length (mm)  30  Overall Length (mm)  60  Mounting Screw Diameter  M10  Applicable Workpiece Materials  Tiles, granite, tiles, etc. 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  20. Diamond wheel V series DW105
    BOSCH Diamond wheel V series DW105
    Fast cutting, thin 1.4mm thickness Cutting hard tiles (porcelain, stone tools, stone), general tiles, hard tiles (Sekishu, Sanshu, Awaji)
    Blade Thickness (mm)  1.4  Outer Diameter (Φmm)  105  Dimensions, Width W x Height H x Depth D (mm)  105×105×1.0  Blade height (mm)  12  Trusco Part No.  496-1188  Mass of Main Unit (g)  76  Material (Blade)  Diamond and metal bonds  Material (Main Unit)  Steel  Object of Cutting  Tile, tile  Type  Wave type 
    Rating:
    70%
    from S$23.99
    Min. 2 days
  21. FIRST MAN diamond disc
    Takashiba Gimune Mfg. FIRST MAN diamond disc
    First Man's Mirror Slit R Diamond Disc is a double-sided symmetrical slit (patented) Regardless of whether it is polished or cut, the grooves on both sides improve the brushing of chips and prevent clogging. 1: Double-sided symmetrical slits allow straight cutting and prevent clogging! 2: Tit... Read More
    Abrasive Grain Size  #200  Width (mm)  (Diamond) 20  Thickness (mm)  0.8  Dimension (Φmm)  100 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  22. Diamond wheel
    DREMEL Diamond wheel
    Used for marble, concrete, brick, etc.
    Shank Diameter (Φmm)  3.2  Outer Diameter (Φmm)  22.2 
    from S$38.99
    Min. 2 days
  23. New SA Polisher SP
    Tsuboman New SA Polisher SP
    Suitable for hard concrete and stone. Especially because the grinding power is strong, it can be sharpened quickly. (Suitable for difficult-to-cut concrete with a lot of grit stones) Also suitable for roughening concrete.
    RoHS directive (corresponding to 10 substances)  Tip thickness (mm)  4.5 
    from S$139.90
    Min. 2 days
  24. X-LOCK + diamond wheel + standard (segment type)
    BOSCH X-LOCK + diamond wheel + standard (segment type)
    Segment type with excellent cost performance. Revolutionary new-generation whetstone replacement system! Easy and reliable replacement of disc grinder accessories without tools! For cutting concrete, blocks, roof tiles, bricks, etc. * Wear protective equipment such as protective goggles and a pro... Read More
    Blade Thickness (mm)  1.6  Hole Diameter (Φmm)  22.23  Type of Sign  X-LOCK  Outer Diameter (Φmm)  125  Blade height (mm)  10 
    from S$38.99
    Min. 2 days
  25. Hyper diamond disk (curved surface type)
    MIYANAGA Hyper diamond disk (curved surface type)
    Safety design with full diamonds. Convex grinding is also OK. Large diamonds greatly improve durability and speed. It is hard to be clogged. Improved operability with a unique curved surface shape. There are few sparks and dust, and workability is improved. For chamfering, chamfering, grinding co... Read More
    Abrasive Grain Size  #30 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  26. Electroplated diamond wheel
    LOBSTER (LOBTEX) Electroplated diamond wheel
    The unique electrodeposition method allows the diamond abrasive grains to be electrodeposited without gaps, maintaining a smooth sharpness. Since it is an ultra-thin type with low cutting resistance, workability is greatly improved. Furthermore, there is less dust and the degree of environment is... Read More
    Applicable Workpiece Materials  Various resin materials  Specification  Dry type  Hole Diameter (Φmm)  20  Tip Width (mm) 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  27. X-LOCK + Carbide Multi Wheel
    BOSCH X-LOCK + Carbide Multi Wheel
    A multi-wheel ideal for cutting a wide range of wood and plastic materials. Revolutionary new-generation whetstone replacement system! Easy and reliable replacement of disc grinder accessories without tools! For cutting wood, wood with nails, plasterboard, PVC pipes, plastics, copper pipes, etc. ... Read More
    Type of Sign  X-LOCK  Outer Diameter (Φmm)  125  Thickness (mm)  2.5  Hole Diameter (Φmm)  22.23 
    from S$52.99
    Min. 2 days
  28. Diamond wheel zebra
    Three Hand Diamond wheel zebra
    Efficiently discharges polishing debris due to the slit effect Brush cutter, tipped saw, scissors, sickle knife, polishing of other cemented carbide, etc.
    Diamond Layer Thickness (mm)  1.0±0.1  Outer Diameter (Φmm)  100  Included Accessories  15mm bush  Hole Diameter (Φmm)  20  Diamond Layer Width (mm)  22  Maximum Rotation Speed (min-1[rpm])  6000  Specification  Both sides  Material  Tool steel, industrial diamond  Type  Zebra type 
    from S$15.99
    Min. 2 days
  29. Diamond Wheel Rim Type (Dry / Wet)
    LOBSTER (LOBTEX) Diamond Wheel Rim Type (Dry / Wet)
    Width of Diamond Layer, W (mm)  Dimension W (mm) 
    from S$79.99
    Min. 3 days
  30. Diamond wheel Kitaro
    LOBSTER (LOBTEX) Diamond wheel Kitaro
    Value type with an emphasis on economy This is a segment type with good chip evacuation and excellent sharpness. For cutting general concrete products, blocks, mortar, bricks, slate, roof tiles, tiles, etc.
    Specification  Dry type  Tip Width (mm) 
    from S$34.99
    Min. 2 days
  31. Diamond dressing plate
    MIYANAGA Diamond dressing plate
    Height (mm)  40  Width (mm)  75  Trusco Part No.  811-4756 
    from S$69.99
    Min. 2 days
  32. Power wave (diamond wheel)
    LOBSTER (LOBTEX) Power wave (diamond wheel)
    For cutting concrete, blocks, mortar, tiles, roof tiles, ceramic siding, etc.!
    Diamond Layer Thickness (mm)  2.0  Type  Dry type 
    from S$37.99
    Min. 2 days
  33. New SA polisher mini
    Tsuboman New SA polisher mini
    Small polisher with SA function. Convenient for grinding narrow areas. Extension shaft for Petit Mactle can be connected. When connected, the total length (when new) will be 67 mm.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  35  Tip thickness (mm)  Tip Width (mm)  Mounting Hole  M10 screw 
    from S$159.90
    Min. 2 days
  34. X-LOCK + diamond wheel + vest (segment type)
    BOSCH X-LOCK + diamond wheel + vest (segment type)
    12mm high segment blade with maximum cutting speed and durability ・ Blade design that suppresses vibration. Revolutionary new-generation whetstone replacement system! Easy and reliable replacement of disc grinder accessories without tools! For cutting reinforced concrete, concrete, blocks, roof ... Read More
    Hole Diameter (Φmm)  22.23  Blade height (mm)  12  Blade Thickness (mm)  2.2  Outer Diameter (Φmm)  125  Type of Sign  X-LOCK 
    from S$129.90
    Min. 4 days
  35. Diamond wheel V series / DS
    BOSCH Diamond wheel V series / DS
    Fast cutting, 6-split segment blade, blade height 12 mm, long life Cutting concrete, blocks, bricks, mortar, slate, stone, etc.
    Blade height (mm)  12  Material (Blade)  Diamond and metal bonds  Type  Segment type  Material (Main Unit)  Steel 
    from S$23.99
    Min. 2 days
  36. New SA Polisher G1
    Tsuboman New SA Polisher G1
    Low-priced version of S-shaped type. It was developed so that more people can experience the shock absorber function.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Tip thickness (mm)  4.5  Mounting Hole  M10 screw 
    from S$129.90
    Min. 5 days
  37. Diamond wheel segment type (dry type)
    LOBSTER (LOBTEX) Diamond wheel segment type (dry type)
    Dimension W (mm)  Width of Diamond Layer, W (mm) 
    from S$239.90
    Min. 5 days
  38. Diamond wheel laser [dry]
    LOBSTER (LOBTEX) Diamond wheel laser [dry]
    Since it can maintain high strength even at high temperatures, it is possible to work safely with less tip skipping. Due to the instant bonding, there is little thermal effect on the chip and substrate, and the sharpness of the diamond abrasive grains is fully utilized, demonstrating outstanding ... Read More
    from S$149.90
    Min. 2 days
  39. Shrimp Diamond Wheel Cut Taro (dry type)
    LOBSTER (LOBTEX) Shrimp Diamond Wheel Cut Taro (dry type)
    Value type with an emphasis on economy The wave type with smooth sharpness has a beautiful finish. For cutting general concrete products, blocks, mortar, bricks, slate, roof tiles, tiles, etc.
    Blade Thickness (mm)  2.0  Specification  Dry type 
    from S$38.99
    Min. 2 days
  40. Double-headed straight type (DIA)
    Okazaki Seiko Double-headed straight type (DIA)
    Abrasive Grain Size  120  Abrasive Layer Width W (mm) 
    from S$299.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 301

Set Ascending Direction