All Category

Diamond Grinding Discs / Wheels

The disc type is a disc-type cutting and polishing product used for grinders that perform cutting and polishing. Discs range from roughing types that can cut concrete, bricks, blocks, etc., to finishing types that can polish stones, glass, titanium, and deburr. This item is widely used from factories and construction sites that handle stone, wood, glass, etc. to people who do DIY at home. There are various types of discs for roughing and finishing, so you can choose the right one for your purpose.
View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Diamond Disc Titanium Coat
    MonotaRO Diamond Disc Titanium Coat
    Titanium coating improves durability! Correct slit direction improves clogging prevention effect! For re-polishing mowing tipped saws, mowing blades, scissors, sickles, for cutting PVC corrugated sheets, PVC pipes, etc. * Do not use for anything other than its intended purpose.
    Abrasive Grain Size  #150  Thickness (mm)  1.3  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Rotation Speed (min-1[rpm])  15000  Diamond width (mm)  20  Hole Diameter (Φmm)  20 (supplied ring 15)  Specification  Polishing / cutting  Surface Treatment  Titanium coating 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  2. Electroplated Diamond Disc
    TRUSCO Electroplated Diamond Disc
    Since diamond abrasive grains are dispersed and electrodeposited in a pattern rather than on the entire surface, they have excellent polishing power and can be polished without clogging. Both sides can be used. Polishing of tipped saws, brush cutters, carbide drills, etc. Chamfering tiles, stones... Read More
    Outer Diameter x Thickness x Hole Diameter (mm)  100×0.73×20  Maximum Operating Speed (min -1 [rpm])  12000  Set Contents  15mm bush  Mass (g)  34.65  Material  Tool steel 
    from S$35.99
    Min. 2 days
  3. Electroplated diamond wheel (for polishing)
    TRUSCO Electroplated diamond wheel (for polishing)
    For finish polishing. Since it is molded into an R shape, hard and brittle workpieces can be finished neatly. Polishing of roof tiles, marble, FRP, refractory bricks, glass, granite, etc. * If it is clogged, remove the chips with a brush or the like. Be sure to wear protective equipment such as a... Read More
    Material / Finish  (Base) S45C  Thickness (mm)  10  Outer Diameter (Φmm)  102  Mass (g)  104.2  Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  15000  Trusco Part No.  171-4449  Abrasive Grain Size  60  Suitable Tool  Disc grinder  Specification  Wet and dry 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  4. Titanium coated diamond disc
    EARTH MAN Titanium coated diamond disc
    Easy polishing of bent blades and straight blades with one piece! Bent blades such as sickles, nata, and climbing sickles can be sharpened on curved surfaces. On the flat surface, you can sharpen straight blades such as scissors, mowing blades, and hoe. The lock nut is hidden and easy to use. Ele... Read More
    Abrasive Grain Size  #200  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  20 (Attached ring: 15)  Maximum Rotation Speed (min-1[rpm])  6000  Surface Treatment  Titanium coating 
    Rating:
    90%
    from S$23.99
    Min. 2 days
  5. power diamond disc
    YANASE power diamond disc
    For rough polishing. By strongly welding high-quality diamonds, we have achieved unprecedented sharpness and longevity. Large diamonds are hard to clog. There is less dust than offset whetstones. Polishing of concrete and stone. Titanium polishing. Keren work. Black skin removal of metal. Deburri... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter x Thickness x Hole Diameter (mm)  100×14×20(15)  Mass (g)  130  Maximum Operating Speed (min -1 [rpm])  13000  Trusco Part No.  331-1091  Abrasive Grain Size  40  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Specification  Dry type 
    Rating:
    20%
    from S$109.90
    Min. 2 days
  6. Diamond Disc
    PROXXON Diamond Disc
    Polishing of metal blades, glass, stones, etc.
    RoHS directive (corresponding to 10 substances)  Disc Diameter (Φmm)  50×10  Material  Diamond electrodeposition (approx. 150)  Suitable Model  Micro disc grinder (No.27520) 
    from S$79.99
    Min. 2 days
  7. Diamond Ceramica
    Sanwa Kenma Diamond Ceramica
    Vitodia: A long-life rough cutting type with strong grinding power, designed by taking advantage of the excellent abrasive grain holding power of ceramic bonds. Metal diamond: A rough-cut type with excellent finished surface accuracy, designed to fit on curved surfaces by a unique manufacturing m... Read More
    Specification  Required tool options: dedicated pad  Finish Processing  Wet  Abrasive Materials  granite 
    from S$55.99
    Min. 8 days
  8. Surfacer Ace DX
    Sankyo Diamond Industrial Surfacer Ace DX
    The shockless flange reduces hand and arm vibration and improves workability. By designing the spanner hook according to each company, it can be easily installed and removed. It can be used not only for concrete but also for grinding stones. Grinding concrete, stone, blocks, bricks, etc.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  14500  Mass (g)  300  Trusco Part No.  397-0981  Thickness (mm)  6.0  Suitable Material  Concrete, stone, block, brick, etc.  Specification  For rough / medium finish  Hole diameter  M10 
    from S$139.90
    Min. 2 days
  9. Easy Kirara
    Sanwa Kenma Easy Kirara
    A flexible type resin diamond pad used for the process from rough cutting to glossiness. It has excellent flexibility and sharpness and fits well on curved surfaces. Since it is lightweight, there is little vibration during rotation and it is easy to handle. A hand polisher tool used for the proc... Read More
    Abrasive Materials  Granite, marble  Specification  Required tool options: dedicated pad  Product Type  Resin diamond  Finish Processing  Wet 
    from S$29.99
    Min. 8 days
  10. Surfacer Ace Light
    Sankyo Diamond Industrial Surfacer Ace Light
    The shockless flange reduces wrist vibration. By reducing the weight of the main body, the burden on the operator has been reduced. By matching the detachable spanner hook to each power tool manufacturer, it can be easily attached and detached with the spanner attached to the power tool. Grinding... Read More
    Outer Diameter (Φmm)  100  Thickness (mm)  Maximum Operating Speed (min -1 [rpm])  14500  Suitable Material  Concrete, stone, block, brick, etc.  Hole diameter  M10  Specification  For rough / medium finish  Trusco Part No.  397-0973  Mass (g)  300 
    from S$109.90
    Min. 4 days
  11. Tungsten cutter for disc grinder
    PROXXON Tungsten cutter for disc grinder
    You can perform high-rate work that far exceeds that of whetstones and paper. For wood Roughing of wood
    RoHS directive (corresponding to 10 substances)  Inner Diameter (Φmm)  10  Suitable Model  27520  Outer Diameter (Φmm)  50  Material  Tungsten carbide 
    from S$109.90
    Min. 6 days
  12. EZ-Lock grinding wheel
    DREMEL EZ-Lock grinding wheel
    Used for deburring, rusting and other common grinding of most metals, including stainless steel, copper and hardened iron. Deburring and rusting
    Outer Diameter (Φmm)  38.1  Mass (g)  20  Thickness (mm)  1.9  Shank Diameter (Φmm)  3.2  Trusco Part No.  407-5790  Material  Aluminum oxide 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  13. Flexible Pat SF
    Sanwa Kenma Flexible Pat SF
    Polishing work is possible in places where water cannot be used. A dry tool for low-speed disc grinders used in the process from rough cutting to polishing of stone (granite). Use by attaching the hook-and-loop fastener on the back to a special rubber pad or bake pad. If you use the whole process... Read More
    Finish Processing  Dry type  Abrasive Materials  granite 
    from S$46.99
    Min. 8 days
  14. Magic diamond disc # 100
    GOEI SEISAKUSYO Magic diamond disc # 100
    Abrasive Grain Size  #100  Outer Diameter (Φmm)  100  Mass (g)  118  Width (mm)  20  Hole Diameter (Φmm)  20  Trusco Part No.  852-4848 
    from S$189.90
    Min. 7 days
  15. Great Kenma-kun Concrete chip
    TAKEKAWA DIA TOOL Great Kenma-kun Concrete chip
    Type  Decachip for concrete base  Hole Diameter (Φmm)  20H (15 rings)  Outer Diameter (Φmm)  100 
    from S$159.90
    Min. 4 days
  16. Discus diamond
    Airtech Japan Discus diamond
    With the new welding method, we have achieved sharpness and long life that surpasses electrodeposition! The diamond has a large protrusion, has good sharpness and is less likely to be clogged, and the special metal and diamond are firmly bonded and less likely to fall off. Adhesion that fits well... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15 
    from S$269.90
    Min. 5 days
  17. Awesome Kenma Multi-type
    TAKEKAWA DIA TOOL Awesome Kenma Multi-type
    Hole Diameter (Φmm)  20H (15 rings)  Type  Multi type  Outer Diameter (Φmm)  100 
    from S$159.90
    Min. 4 days
  18. CC grind solid diamond grinding wheel
    PFERD CC grind solid diamond grinding wheel
    By introducing CC Grind Solid Diamond, Faired has a lineup of products with the highest hardness in the field of grinding wheels. This is a new product for high-hardness materials and difficult-to-cut materials that could not be processed with conventional products such as aluminum oxide and sili... Read More
    Maximum Operating Speed (m/s)  30~40 
    from S$359.90
    Min. 5 days
  19. Aluminum oxide grinding wheel
    DREMEL Aluminum oxide grinding wheel
    Used for deburring, rusting and other common grinding of most metals, including stainless steel, copper and hardened iron. grinding
    Shank Diameter (Φmm)  3.2  Trusco Part No.  407-5099  Outer Diameter (Φmm)  22.2  Mass (g)  10 
    from S$7.49
    Min. 5 days
  20. Great Kenma-kun, for steel plate substrate
    TAKEKAWA DIA TOOL Great Kenma-kun, for steel plate substrate
    Hole Diameter (Φmm)  20H (15 rings)  Type  For steel plate base  Outer Diameter (Φmm)  100 
    from S$159.90
    Min. 4 days
  21. Terrible Kenma for concrete foundation
    TAKEKAWA DIA TOOL Terrible Kenma for concrete foundation
    Type  For concrete foundation  Hole Diameter (Φmm)  20H (15 rings)  Outer Diameter (Φmm)  100 
    from S$159.90
    Min. 4 days
  22. Power diamond disc 100 mm straight type
    YANASE Power diamond disc 100 mm straight type
    For medium polishing. By strongly welding high-quality diamonds, we have achieved unprecedented sharpness and longevity. Large diamonds are hard to clog. There is less dust than offset grindstones. Polishing of concrete and stone. Titanium polishing. Keren work. Black skin removal of metal. Debur... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Mass (g)  135  Hole Diameter of Attached Ring (Φmm)  15  Thickness (mm)  15  Hole Diameter (Φmm)  20  Trusco Part No.  331-1104  Abrasive Grain Size  60  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    Discontinued
  23. EP diamond cutter
    Resiton EP diamond cutter
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction