All Category

Cup Wheels

A cup wheel is a cup-type wheel that is used at work sites such as cutting and polishing, and is a part that is attached to the tip of a disc grinder. Here, we mainly deal with diamond cup wheels that use diamond abrasive grains, and are used in the surface grinding work of stone materials such as concrete and brick. The cup wheel has a variety of shapes, such as a single type suitable for upward work, a double type that plays an active role in corner grinding, and a surface type that efficiently performs a wide range of work. Some of them are made of aluminum alloy base metal and lightweight, so you can choose from a wide range of items.
View : Grid List
Filter

Items 1 - 40 of 158

Set Ascending Direction
  1. Diamond dry cup surface
    MonotaRO Diamond dry cup surface
    Surface type ideal for a wide range of grinding. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, blocks, bricks and roof tiles... Read More
    Maximum Operating Speed (min -1 [rpm])  15200  Outer Diameter (Φmm)  100  Specification  Dry type  Diamond Layer Thickness (mm)  5.5  Included Accessories  15Φmm ring  Suitable Material  Concrete, block, brick, tile  Hole Diameter (Φmm)  20  Type  Surface  Tip Width (mm) 
    Rating:
    89%
    from S$18.99
    Min. 2 days
  2. Diamond dry cup double
    MonotaRO Diamond dry cup double
    Double type for medium grinding that is smooth and speedy with 2 blades. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, block... Read More
    Included Accessories  15Φmm ring  Maximum Operating Speed (min -1 [rpm])  15200  Suitable Material  Concrete, block, brick, tile  Outer Diameter (Φmm)  100  Specification  Dry type  Type  double  Diamond Layer Thickness (mm)  5.5  Hole Diameter (Φmm)  20  Tip Width (mm) 
    Rating:
    93%
    from S$21.99
    Min. 2 days
  3. Diamond dry cup turbo
    MonotaRO Diamond dry cup turbo
    Turbo type ideal for finish grinding of large areas. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, blocks, bricks and roof t... Read More
    Outer Diameter (Φmm)  100  Tip Width (mm)  14  Maximum Operating Speed (min -1 [rpm])  15200  Included Accessories  15Φmm ring  Hole Diameter (Φmm)  20  Diamond Layer Thickness (mm)  5.5  Suitable Material  Concrete, block, brick, tile  Specification  Dry type  Type  Turbo 
    Rating:
    92%
    from S$24.99
    Min. 2 days
  4. Diamond dry cup cloth
    MonotaRO Diamond dry cup cloth
    A cross type with a thick and wide blade that is ideal for heavy concrete grinding. Overwhelming cost performance using high-quality machined products with little blurring in the cup part! Uses diamond particles with a good balance of grinding power and durability. For chamfering concrete, blocks... Read More
    Included Accessories  15Φmm ring  Diamond Layer Thickness (mm)  5.5  Hole Diameter (Φmm)  20  Tip Width (mm)  8.5  Type  cross  Suitable Material  Concrete, block, brick, tile  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  15200  Specification  Dry type 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  5. Diamond dry cup single
    MonotaRO Diamond dry cup single
    Single type ideal for wall surfaces and rough grinding. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, blocks, bricks and roo... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  15200  Included Accessories  15Φmm ring  Hole Diameter (Φmm)  20  Diamond Layer Thickness (mm)  5.5  Tip Width (mm)  Suitable Material  Concrete, block, brick, tile  Specification  Dry type  Type  Single 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  6. Diamond dry cup X type
    Three Hand Diamond dry cup X type
    For chamfering and grinding large areas! For rough / medium grinding For grinding concrete, blocks, bricks, stones, etc.
    Material  Tool steel, industrial diamond  Type  X type  Suitable Material  Concrete, block, brick, stone, etc.  Specification  Dry type 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  7. Mactor III Silver
    Tsuboman Mactor III Silver
    A cup wheel dedicated to removing the paint film. In the Maktor series, the sintered diamond tip cuts the coating film sharply, making peeling work quick and easy. Moreover, it comes with a shock absorber, so the finish is very beautiful.
    RoHS directive (corresponding to 10 substances)  Number of Tips  Outer Diameter (Φmm)  92  Hole Diameter (Φmm)  M10  Type  Thick film  Specification  Wet and dry 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  8. Diamond dry cup D type
    Three Hand Diamond dry cup D type
    For smooth chamfering and grinding! For rough / medium grinding For grinding concrete, blocks, bricks, stones, etc.
    Suitable Material  Concrete, block, brick, stone, etc.  Specification  Dry type  Hole Diameter (Φmm)  20  Material  Tool steel, industrial diamond  Included Accessories  15mm bush  Type  D type  Outer Diameter (Φmm)  100 
    Rating:
    80%
    from S$52.99
    Min. 2 days
  9. Cup Sander
    RELIEF Cup Sander
    Carbide diamond particles are electrodeposited. Cup Thunder price appeal product! Manufactured in a factory certified by ISO9002. For grinding concrete, mortar, block bricks, etc.! * Be sure to install according to the direction of rotation of the power tool. * Be sure to use protective equipment... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  14500  Hole Diameter of Attached Ring (Φmm)  15  Hole Diameter (Φmm)  20  Diamond Layer Thickness (mm)  Blade Thickness (mm)  Suitable Material  Concrete, mortar, block brick, etc. 
    Rating:
    70%
    from S$58.99
    Min. 2 days
  10. Diamond cup sander wave blade
    iHelp Diamond cup sander wave blade
    Diamond cup sander with an outer diameter of 100 mm for disc grinders. Wave type specifications with fast grinding speed. Ideal for finishing polishing work over a large area, such as leveling work and finishing work for foundation work. Please use for chamfering, deburring, flat surface and curv... Read More
    Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  15200  Hole Diameter (mm)  20 (with Φ15 ring)  Blade Thickness (mm)  5.5  Adaptation  Disc grinder  Specification  Wave type for dry grinding 
    from S$29.99
    Min. 2 days
  11. Mactor III Red
    Tsuboman Mactor III Red
    RoHS directive (corresponding to 10 substances)  Number of Tips  Outer Diameter (Φmm)  92  Hole Diameter (Φmm)  M10  Type  Standard type 
    from S$139.90
    Min. 2 days
  12. Shizune Mactle Orange MCS-926M
    Tsuboman Shizune Mactle Orange MCS-926M
    Due to the special filter, the jarring sound does not sound. For peeling paint film and base steel sheet * For safety, be sure to use the dedicated guide cover.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  92  Hole Diameter (Φmm)  M10  Mounting Hole  M10 screw  Specification  Wet and dry 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  13. Diamond cup wheel
    TRUSCO Diamond cup wheel
    Diamond tips are placed on the outer and inner circumferences for efficient grinding. The cooling holes on the board reduce heat storage, and 14 chips are used for a long life. Grinding hard building materials such as concrete, blocks and bricks. Tool used: Disc grinder. * Be sure to wear protect... Read More
    Hole Diameter (Φmm)  20  Specification  For rough / medium finish  Outer Diameter (Φmm)  100  Mass (g)  290  Trusco Part No.  402-3188  Maximum Operating Speed (min -1 [rpm])  14500  Suitable Material  Concrete, block, brick, etc.  Thickness (mm)  Material  Carbon steel 
    Rating:
    60%
    from S$66.99
    Min. 2 days
  14. Tomax 8
    Sankyo Diamond Industrial Tomax 8
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  15200  Mass (g)  252  Number of Tips  Trusco Part No.  859-0711  Outer Diameter (mm)  92  Material  CP (diamond), iron  Shape  Cup type  Suitable Tool  Disc grinder  Thread Diameter (mm)  M10  Color  White 
    from S$169.90
    Min. 2 days
  15. Petit Mactle with SA
    Tsuboman Petit Mactle with SA
    For peeling off the paint film and narrow areas (tile base leveling, handrails, straw sticks (gymnasium roof))
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  31  Mounting Hole  M10 screw 
    from S$99.90
    Min. 2 days
  16. Spike 100
    Sankyo Diamond Industrial Spike 100
    Laminated diamond + aligned diamond reduces clogging. Rubber sand substrate absorbs impact, reducing noise and weight. The contact with the base is soft, reducing biting. Acrylic resin, urethane resin, silicone resin, other resin paints in general, ricin, stats, spray tile, adhesive, etc.
    RoHS directive (corresponding to 10 substances)  Outer Diameter D (Φmm)  100  Inner Diameter H (Φmm)  20  Suitable Material  Various resins 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  17. Diamond Cup Wheel
    YAMAGUCHI Diamond Cup Wheel
    from S$79.99
    Min. 2 days
  18. Mactle Orange 60mm
    Tsuboman Mactle Orange 60mm
    This Mactle is convenient when there are many narrow areas such as when the paint film on a bridge is peeled off. For peeling paint film, base steel plate, and narrow space * For safety, be sure to use the dedicated guide cover.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  60  Mounting Hole  M10 screw 
    from S$139.90
    Min. 2 days
  19. Diamond cup wheel (dry type)
    LOBSTER (LOBTEX) Diamond cup wheel (dry type)
    The density of new type diamond abrasive grains with excellent cost performance is high, and it demonstrates excellent workability in concrete grinding, blocks, bricks, roof tiles, stones, fireproof furnace materials, etc. in various construction works. .. For concrete, blocks, bricks, mortar, sl... Read More
    Hole Diameter H (Φmm)  15  Thickness of Diamond Layer (T) (mm)  4.5  Width of Diamond Layer, W (mm)  Dimension D (Φmm)  98 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  20. Extension shaft for Petit Mactle
    Tsuboman Extension shaft for Petit Mactle
    When Petit Mactle is connected, the effective length is 63 mm.
    Length (mm)  (Extension) 30  RoHS directive (corresponding to 10 substances)  Effective Length (mm)  63  Shank Diameter (Φmm)  M10 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  21. Electrodeposited Diamond Wheel (for Both Cutting and Polishing)
    TRUSCO Electrodeposited Diamond Wheel (for Both Cutting and Polishing)
    There are 8 grooves. This is a cooling device to prevent chips from coming off easily and not overheating. You can also make burrs after cutting on the side at the same time. Offset type. Diamonds can be electrodeposited on the front and back of the board, and cutting and polishing can be perform... Read More
    Material / Finish  (Base) S45C  Outer Diameter (Φmm)  100  Thickness (mm)  14  Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  15000  Trusco Part No.  171-4457  Abrasive Grain Size  60  Mass (g)  91.8  Suitable Tool  Disc grinder  Specification  Wet and dry 
    from S$179.90
    Min. 2 days
  22. Diamond cup grinding king double
    SUN UP Diamond cup grinding king double
    For grinding and polishing of concrete, mortar, blocks, bricks, stones such as "deburring", "chamfering", and "flat surface". For medium finishing. Emphasis on life.
    Maximum speed (min -1 14000  Thickness (mm)  18  Inner Diameter (Φmm)  20  Outer Diameter (Φmm)  100 
    from S$23.99
    Min. 2 days
  23. Diamond Dry Cup Light T type
    Jupiter Diamond Dry Cup Light T type
    Light heat dissipation effect and efficiency improvement with aluminum alloy base metal! Approximately 30% lighter than the T type, for chamfering and grinding finishes! For finish grinding For grinding concrete, blocks, mortar, bricks, tiles, slate, roof tiles, ALC, etc.
    Type  Light T type  Material  Aluminum, industrial diamond  Included Accessories  15mm bush  Outer Diameter (Φmm)  100  Specification  Dry type  Hole Diameter (Φmm)  20 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  24. With small cutter shaft
    Sankyo Diamond Industrial With small cutter shaft
    The small diameter cutter makes it difficult to damage the tiles and makes a small turn. For cutting tile joints
    RoHS directive (corresponding to 10 substances)  Blade Thickness T (mm)  1.2  Tip Height X (mm)  Outer Diameter D (Φmm)  54  Inner Diameter H (Φmm)  M10  Suitable Material  tile 
    from S$77.99
    Min. 2 days
  25. Diamond cup sander double blade
    iHelp Diamond cup sander double blade
    Diamond cup sander with an outer diameter of 100 mm for disc grinders. Double type specifications ideal for surface grinding. The 2-flute enables speedy and efficient work. Please use for chamfering, deburring, flat surface and curved surface grinding of various stone materials such as concrete, ... Read More
    Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  15200  Hole Diameter (mm)  20 (with Φ15 ring)  Blade Thickness (mm)  5.5  Adaptation  Disc grinder  Specification  Double type for dry grinding 
    from S$26.99
    Min. 2 days
  26. Diamond dry cup T type
    Jupiter Diamond dry cup T type
    For smooth and wide area chamfering and grinding finishes! For finish grinding For grinding concrete, blocks, mortar, bricks, tiles, slate, roof tiles, ALC, etc.
    Included Accessories  15mm bush  Hole Diameter (Φmm)  20  Material  Tool steel, industrial diamond  Outer Diameter (Φmm)  100  Specification  Dry type  Type  T type 
    from S$88.99
    Min. 2 days
  27. Diamond cup grinding king single
    SUN UP Diamond cup grinding king single
    For grinding and polishing of concrete, mortar, blocks, bricks, stones such as "deburring", "chamfering", and "flat surface". For rough finishing. Emphasis on sharpness.
    Thickness (mm)  18  Maximum speed (min -1 14000  Inner Diameter (Φmm)  20  Outer Diameter (Φmm)  100 
    from S$15.99
    Min. 2 days
  28. DM Cup Wheel Grinding King
    LOBSTER (LOBTEX) DM Cup Wheel Grinding King
    In a harsh work environment, it enables fast work with an emphasis on grinding speed. Best cost performance with excellent price and performance.
    Suitable Tool  100mm disc grinder  Blade Width (mm)  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Blade Thickness (mm)  Type  Dry type 
    from S$58.99
    Min. 2 days
  29. Dry saver
    Sankyo Diamond Industrial Dry saver
    By embedding resin, it suppresses biting into concrete and stone materials. Ideal for finishing and plan grinding. Grinding concrete, bricks, blocks and stones
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Tip Width (mm)  4.5  Blade Thickness (mm)  6.0  Suitable Material  Concrete, brick, block, stone  Hole Diameter (Φmm)  M10  Color  yellow 
    from S$139.90
    Min. 2 days
  30. Diamond dry cup S type
    Jupiter Diamond dry cup S type
    For chamfering and grinding large areas! For rough / medium grinding For grinding concrete, blocks, mortar, bricks, tiles, slate, roof tiles, ALC, etc.
    Material  Tool steel, industrial diamond  Included Accessories  15mm bush  Specification  Dry type  Type  S type  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  20 
    from S$109.90
    Min. 2 days
  31. Easily cut you
    Sankyo Diamond Industrial Easily cut you
    For cutting various tiles. Cutting tiles
    RoHS directive (corresponding to 10 substances)  Blade Thickness T (mm)  1.4  Outer Diameter D (Φmm)  103  Attached ring (mm)  15  Inner Diameter H (Φmm)  20  Tip Height X (mm)  Suitable Material  tile 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  32. Diamond cup wheel (dry type)
    LOBSTER (LOBTEX) Diamond cup wheel (dry type)
    General-purpose, life-oriented type ideal for general building materials High density of diamond abrasive grains, excellent workability for concrete grinding, blocks, bricks, roof tiles, stones, fire-resistant furnace materials, etc. for various construction works Demonstrate. For concrete, block... Read More
    Thickness of Diamond Layer (T) (mm)  4.5  Width of Diamond Layer, W (mm) 
    from S$269.90
    Min. 3 days
  33. FS2000 multi
    Sankyo Diamond Industrial FS2000 multi
    High-speed cutting with a diamond cutting edge using the molten metal method developed exclusively for cast iron. A segment type that emphasizes sharpness. Furthermore, this one piece can cut roof tiles, thin iron plates (1 mm or less), marble, straight, PVC, tiles, FRP, ceramic siding, etc. Cutt... Read More
    RoHS directive (corresponding to 10 substances)  Attached ring (mm)  15  Blade Thickness T (mm)  2.1  Tip Height X (mm) 
    from S$119.90
    Min. 3 days
  34. Oken-kun double window cup
    Noritake Oken-kun double window cup
    A cup wheel that emphasizes sharpness in pursuit of economy. For concrete, bricks and blocks. For dry work of surface grinding and chamfering.
    Suitable Power Tool  Portable power tools  Diamond Layer Width (X) (mm)  4.5  Suitable Material  Concrete, brick, block  Hole Diameter of Attached Ring (Φmm)  15  Specification  Dry type  Thickness of Diamond Layer (T) (mm)  18.0  Dimension (inch)  Hole Diameter H (Φmm)  20  Outer Diameter D (Φmm)  102 
    Rating:
    100%
    from S$159.90
    Min. 5 days
  35. S1 cutter
    Sankyo Diamond Industrial S1 cutter
    High safety hardened substrate: The substrate strength is improved by heat-treating the substrate. New wave board: Increased rigidity with the wave format of the hardened board. Laser welding: The strength of the joint is improved by laser welding the joint between the chip and the substrate. Hig... Read More
    RoHS directive (corresponding to 10 substances)  Blade Thickness T (mm)  1.7  Outer Diameter D (Φmm)  125  Attached ring (mm)  20  Inner Diameter H (Φmm)  22  Tip Height X (mm)  Suitable Material  Reinforced concrete 
    Rating:
    80%
    from S$139.90
    Min. 4 days
  36. Face polishing
    Resiton Face polishing
    Ideal for polishing brush cutter tip saws! A diamond wheel for universal polishing that is extremely easy to use due to the electrodeposition method. Please use by cutting. Please use with a grinder or a dedicated cutting machine. Please use the speed controller together. Please use a grinder / c... Read More
    Cutting Edge Radius R (mm)  15  Size (mm)  100×0.8×20(15) 
    from S$76.99
    Min. 8 days
  37. Silent Mactle III Silver
    Tsuboman Silent Mactle III Silver
    RoHS directive (corresponding to 10 substances) 
    from S$199.90
    Min. 4 days
  38. Y-type cup wheel NX
    GOEI SEISAKUSYO Y-type cup wheel NX
    Height (mm)  4.5  Width (mm) 
    from S$139.90
    Min. 3 days
  39. Diamond cup sander single blade
    iHelp Diamond cup sander single blade
    Diamond cup sander with an outer diameter of 100 mm for disc grinders. Single type specifications ideal for rough grinding. Ideal for wall / upward work. Please use for chamfering, deburring, flat surface and curved surface grinding of various stone materials such as concrete, brick and block.
    Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  15200  Hole Diameter (mm)  20 (with Φ15 ring)  Blade Thickness (mm)  5.5  Adaptation  Disc grinder  Specification  Single type for dry grinding 
    from S$15.99
    Min. 2 days
  40. Diamond cup sander cross blade
    iHelp Diamond cup sander cross blade
    Diamond cup sander with an outer diameter of 100 mm for disc grinders. Cross type specifications ideal for a wide range of grinding. Ideal for work that emphasizes life, such as deburring the formwork. Please use for chamfering, deburring, flat surface and curved surface grinding of various stone... Read More
    Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  15200  Hole Diameter (mm)  20 (with Φ15 ring)  Blade Thickness (mm)  5.5  Specification  Cross type for dry grinding  Adaptation  Disc grinder 
    from S$23.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 158

Set Ascending Direction