All Category

Abrasive Discs

Abrasive discs are disc-shaped abrasives that are used by attaching them to sanders and grinders. There are disc wheels (vertical planting type) that make it easy to work on corners by hitting them vertically to the target, multi-discs that are suitable for soft processing, and three-sided discs that make it easy to work on the surface, so you can choose according to the application. I can do it.
View : Grid List
Filter

Items 1 - 40 of 795

Set Ascending Direction
  1. Abrasive disc Alumina
    MonotaRO Abrasive disc Alumina
    Uses an alumina abrasive, which is a base cloth with a high self-sustaining action (the blunted polished surface is replaced with a new one). It boasts high grinding power and grinding speed. You can work efficiently under light to moderate pressure. For deburring, rust removal, scratch removal, ... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Abrasive  Alumina  Suitable for  Disc Grander  Suitable Material  Iron etc.  Suitable Tool  grinder  Abrasive Structure  sandpaper 
    Rating:
    91%
    from S$2.19
    Min. 2 days
  2. Serajisk for stainless steel (1 pc)
    Sumflex Serajisk for stainless steel (1 pc)
    Depending on the application, the ratio of ceramic filler and elastic rubber is carefully examined and kneaded to maximize the ability such as how to eliminate clogging, to obtain a uniform finish, etc., and to reinforce inside the elastic rubber. The structure is such that the strength of the ce... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Maximum Peripheral Speed (m / min)  4300  Thickness (mm)  Bonding Strength  Binder 
    Rating:
    90%
    from S$34.99
    Min. 2 days
  3. Abrasive disc Zirconia
    MonotaRO Abrasive disc Zirconia
    In the past, after grinding with an offset whetstone, polishing with paper can be done with this one sheet from grinding to polishing. Ideal for medium polishing. It is less likely to be burnt and has less clogging. The polished surface is more beautiful than the flexible whetstone. For general g... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Suitable for  Disc Grander  Abrasive  Zirconia  Suitable Tool  grinder  Abrasive Structure  sandpaper 
    Rating:
    86%
    from S$3.49
    Min. 2 days
  4. Cleaning disc Rust and paint removal
    MonotaRO Cleaning disc Rust and paint removal
    We use an ultra-strong and supple material made by sintering a special nylon non-woven fabric mixed with abrasives. It is ideal for cleaning only the surface without carving the base, such as removing rust on the metal surface and peeling off deposits and paint. Rust removal, cleaning of iron, ca... Read More
    Thickness (mm)  14  Maximum Operating Speed (min -1 [rpm])  12000  Abrasive  Silicon carbide  Suitable Material  Iron, cast iron, non-ferrous metals  Suitable for  100mm disc grinder  Hole Diameter (Φmm)  15  Abrasive Structure  Special nylon nonwoven fabric  Diameter (Φmm)  100 
    Rating:
    89%
    from S$6.99
    Min. 2 days
  5. Abrasive disc Japanese paper use Alumina
    MonotaRO Abrasive disc Japanese paper use Alumina
    It is a highly cost-effective product manufactured in China using paper made in Japan. You can get a clean finish by comparing the work with the same grain size as the whetstone. The air cooling effect works and does not give a large amount of heat. The noise is low and does not generate a high-p... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Abrasive  Alumina  Suitable Material  Iron 
    Rating:
    85%
    from S$2.69
    Min. 2 days
  6. Polishing disc Completely domestic product Alumina
    MonotaRO Polishing disc Completely domestic product Alumina
    This is a high-quality product made in Japan. You can get a clean finish by comparing the work with the same grain size as the whetstone. The air cooling effect works and does not give a large amount of heat. The noise is low and does not generate a high-pitched sound like a whetstone. Excellent ... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Abrasive  Alumina  Suitable Material  Iron 
    Rating:
    89%
    from S$4.39
    Min. 2 days
  7. Nylon disc
    MonotaRO Nylon disc
    Ideal for polishing after paper discs and before the hemp buff / cotton buff discs! A non-woven fabric disc containing abrasive grains, with a soft touch that does not over-shave. It has a finer finish than abrasive cloth and can be used not only for metal but also for wood. Cleaning of metal / s... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Thickness (mm)  15  Hole Diameter (Φmm)  15  Abrasive  Alumina  Suitable Material  Metal, stainless steel, wood  Abrasive Structure  Nylon 
    Rating:
    75%
    from S$7.59
    Min. 2 days
  8. Nylon disc mix product
    MonotaRO Nylon disc mix product
    By sandwiching a polishing sheet between the non-woven fabrics, the polishing power is high and it has the property of being hard to burn. Since nylon non-woven abrasive material is used, only the surface is finished without carving the work. Removes rust and removes dirt. Stainless steel finish.... Read More
    Outer Diameter (mm)  100  Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Thickness (mm)  15  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Abrasive Structure  Nylon nonwoven / abrasive cloth  Suitable Material  Stainless steel, aluminum, wood 
    Rating:
    84%
    from S$8.99
    Min. 2 days
  9. Abrasive disc paper foil
    MonotaRO Abrasive disc paper foil
    Since there is an opening between the polishing cloths, it will not be clogged even if rust or paint is peeled off. It is elastic and easily adapts to the work piece. For polishing before plating and polishing metal surfaces. Rust removal before painting. Polishing of stainless steel and iron. Re... Read More
    Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Width (mm)  15  Abrasive  Alumina  Suitable for  Disc grinder (electric / air)  Abrasive Structure  Polishing cloth 
    Rating:
    83%
    from S$6.29
    Min. 2 days
  10. Sanding Disc
    MonotaRO Sanding Disc
    It is a high-performance product manufactured by a domestic manufacturer. Because it uses a vulcanized fiber base material suitable for disc paper, it has excellent heat resistance and durability. Because it uses a hard and low toughness abrasive, it demonstrates outstanding grinding power. Rust ... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13700  Hole Diameter (Φmm)  15.9  Maximum Peripheral Speed (m/s)  71  Abrasive  CC  Adhesive  Phenol  Type  Type 4 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  11. Polished disc  Completely domestic product  Zirconia
    MonotaRO Polished disc Completely domestic product Zirconia
    Made in Japan high quality product. Uses zirconia abrasive material, which has a high self-sustaining effect. Its features are high grinding power and high grinding speed. Work efficiently under light to moderate pressure. Deburring Rust removal Scratch removal Spatter removal Stainless steel, ... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Suitable Material  Stainless steel, iron  Abrasive  Zirconia 
    Rating:
    85%
    from S$5.79
    Min. 2 days
  12. Paint cleanup
    YANASE Paint cleanup
    You can get a beautiful finish that is fast and even. It can remove paint about four times faster than the most commonly used cup brushes for the same purpose. Unlike cup brushes, the wires do not scatter finely, so you can work safely and reliably. Paint peeling, rust removal, dirt removal, wood... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Diameter (Φmm)  100  Maximum Rotation Speed (min-1[rpm])  13000  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Material  Nylon nonwoven fabric 
    Rating:
    77%
    from S$5.49
    Min. 2 days
  13. Abrasive disc for woodworking
    MonotaRO Abrasive disc for woodworking
    A disc that can be used for rough cutting to semi-finishing of wood. It has high grinding power and can easily grind wood. For peeling logs, chamfering wood, rough cutting, repairing, removing fluff, etc. It can also be used for polishing iron and stainless steel. For rough cutting of wood and pe... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15  Abrasive  Alumina 
    Rating:
    94%
    from S$4.99
    Min. 2 days
  14. Tokumaru α
    TRUSCO Tokumaru α
    Compared to flexible whetstones and offset whetstones, this product has less vibration and noise during polishing and is suitable for a wide range of applications. Grinding / polishing of steel, scraping of welding beads, rust removal, paint peeling, wood polishing work * Be sure to wear protecti... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Blade length (mm)  15  Inner Diameter (Φmm)  15  Grinding Angle (°)  15~30  Number of Fan Blades  72  Number of Flaps  72  Abrasive  Alumina  Suitable Tool  Electric disc grinder only  Suitable Material  Iron, wood 
    Rating:
    85%
    from S$27.99
    Min. 2 days
  15. Abrasive disc for concrete
    MonotaRO Abrasive disc for concrete
    You can sharpen concrete etc. at once with a rough C abrasive grain polishing cloth. Ideal for chipping concrete and stone materials. Suitable for chamfering and deburring concrete blocks, etc. For chipping work and chamfering. * Please wear safety protective glasses, work gloves, dust mask, and ... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15  Abrasive 
    Rating:
    77%
    from S$7.69
    Min. 2 days
  16. One touch P foil
    NEW REGISTON One touch P foil
    Due to the special processing of the paper, it is less likely to be clogged, and even if it is solid, it will not burn or distort. It can be polished to the end without impairing its sharpness. Since it is a one-touch type that can be easily installed with screws, runout does not occur. Polishing... Read More
    Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Maximum Operating Peripheral Speed (m / min)  72[4300] 
    Rating:
    96%
    from S$88.99
    Min. 2 days
  17. Techno Disc A (E type)
    ICHIGUCHI Techno Disc A (E type)
    The E type is a recommended product manufactured with an original machine that boasts an international patent. By shifting the center side of the polishing cloth alternately and slightly, the heat dissipation air cooling effect is outstandingly improved. We have succeeded in suppressing discolora... Read More
    RoHS directive (corresponding to 10 substances)  Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable for  Disc grinder  Abrasive Structure  Polishing cloth  Suitable Material  Stainless steel, iron 
    Rating:
    74%
    from S$12.99
    Min. 2 days
  18. Spark disk (economy type)
    YANASE Spark disk (economy type)
    It is a disk with excellent cost performance. There are many variations in particle size, and rough cutting to semi-finishing can be performed.
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Maximum Operating Peripheral Speed (m / min)  64[3800]  Abrasive  Alumina  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Abrasive Structure  Polishing cloth 
    Rating:
    86%
    from S$2.99
    Min. 2 days
  19. Abrasive disc Japanese paper zirconia
    MonotaRO Abrasive disc Japanese paper zirconia
    It is a highly cost-effective product manufactured in China using paper made in Japan. Uses base fabric with high autogenous action and zirconia abrasive material. Its features are high grinding force and high grinding speed. Works efficiently under light to moderate pressure. Deburring Rust remo... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Suitable Material  Stainless steel, iron  Abrasive  Zirconia 
    Rating:
    74%
    from S$3.99
    Min. 2 days
  20. Tokumaru α (zirconia type)
    TRUSCO Tokumaru α (zirconia type)
    Compared to flexible whetstones and offset whetstones, this product has less vibration and noise during polishing and is suitable for a wide range of applications. Uses zirconia abrasive grains made in Germany. It is a product with improved durability and cutting power. Welding for iron / stainle... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Blade length (mm)  15  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Grinding Angle (°)  15~30  Number of Fan Blades  72  Number of Flaps  72  Suitable Tool  Electric disc grinder only  Suitable Material  Iron, stainless steel  Abrasive  Zirconia 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  21. GP Top Alumina
    TRUSCO GP Top Alumina
    A versatile type with a wide variety of particle sizes that can handle everything from rough finishing to finish polishing. Due to the air cooling action, there is almost no distortion or burning of the work due to heat. Metal polishing, welding bead removal, polishing of automobiles, hulls, tank... Read More
    Working Angle (°)  15~30  Abrasive  Alumina 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  22. Unilon Black Soft
    YANASE Unilon Black Soft
    Abrasive grains are coated on extra-thick Unilon fiber. It will not be clogged even if the thick coating film surface is polished. Only the surface can be polished without scraping the object to be polished, and the coating film etc. can be removed. Paint peeling, rust removal, etc.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Thickness (mm)  14  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Trusco Part No.  326-2600  Mass (g)  83  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Type  soft 
    Rating:
    88%
    from S$10.99
    Min. 2 days
  23. Mega Bright Disc A
    ICHIGUCHI Mega Bright Disc A
    The air cooling effect works and does not give a large amount of heat. It is low in noise and does not generate a high-pitched sound like a grindstone. It has excellent durability and is 5 to 6 times more durable than a flexible whetstone. It has a structure with stable polishing power and less c... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Number of Fan Blades  72  Abrasive  A (alumina)  Act on Promoting Green Procurement  Conformity  Suitable Tool  Disc grinder  Suitable Material  Stainless steel, iron 
    Rating:
    80%
    from S$5.79
    Min. 2 days
  24. Cubitron II fiber disc
    3M Cubitron II fiber disc
    Grinding speed that is more than twice as fast as that of a whetstone. For grinding work such as welding bead removal, polishing after cutting, chamfering, and black skin removal!
    Outer Diameter (Φmm)  102  Maximum Operating Speed (min -1 [rpm])  15000  Inner Diameter (Φmm)  16 
    Rating:
    98%
    from S$99.90
    Min. 2 days
  25. BS concrete sander
    ICHIGUCHI BS concrete sander
    The special structure using sandpaper realizes sharpness and smoothness, as well as durability and safety. Surface polishing, repair, chamfering and deburring can be performed smoothly without giving extra bite to concrete. Concrete surface polishing, dirt removal, deburring, chamfering, mortar p... Read More
    RoHS directive (corresponding to 10 substances)  Abrasive Grain Size  24  Number of Fan Blades  62  Act on Promoting Green Procurement  Conformity  Abrasive  Silicon carbide  Abrasive Structure  sandpaper 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  26. Art Disc AD (Alumina)
    NIPPON RESIBON Art Disc AD (Alumina)
    Since there is no risk of over-shaving and there is little polishing burn, a smooth and uniform finish can be obtained. There is no clogging, and smooth grinding and polishing power can be maintained. It fits perfectly on any steel material and works smoothly. Uniform and stable grinding and poli... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Abrasive 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  27. Happy top
    YANASE Happy top
    There is no clogging and there is no discoloration. The polishing sound is quiet. Ideal for general grinding and polishing such as welding beat removal, deburring, and leveling polishing for various metals such as iron, stainless steel, and aluminum. * For products shipped directly from the manuf... Read More
    RoHS directive (corresponding to 10 substances)  Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Rotation Speed (min-1[rpm])  13000  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Abrasive  A (alumina)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, aluminum, etc. 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  28. Unilon disk
    YANASE Unilon disk
    A non-woven fabric disc containing abrasive grains, with a soft touch that does not over-shave. It has a finer finish than abrasive cloth. It can be used not only for metal but also for wood. Polishing after paper discs, pre-process of hemp buff / cotton buff discs. Cleaning of metal / stainless ... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Thickness (mm)  15  Maximum Operating Peripheral Speed (m / min)  64[3800]  Abrasive  Alumina  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  Metal, wood  Abrasive Structure  Nylon 
    Rating:
    75%
    from S$8.29
    Min. 2 days
  29. GP Top Tokumaru
    TRUSCO GP Top Tokumaru
    A super economy type that has almost the same performance as the GP top and realizes further cost reduction by improving the efficiency of the production process. For iron and general metals. Heavy polishing and metal polishing with a disc grinder. Welding bead removal. Polishing of aircraft, aut... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Grinding Angle (°)  15~30  Blade length (mm)  16  Inner Diameter (Φmm)  16(15)  Included Accessories  Adapter for 15mm holes (10 per box)  Abrasive  Alumina  Suitable Tool  Disc grinder 
    Rating:
    80%
    from S$49.99
    Min. 2 days
  30. Cross disc sander
    MonotaRO Cross disc sander
    A disc made of strong nylon non-woven fabric removes rust, paint, and burns. One dedicated pad is included. For blinding the machined surface, removing rust and paint, blurring scratches, and deburring. * Please use with the dedicated pad. * Please be sure to wear safety protective glasses, work ... Read More
    Inner Diameter (Φmm)  (Main body) 16, (Dedicated pad) 15  Outer Diameter (mm)  (Main unit) 100, (Dedicated pad) 93  Maximum Rotation Speed (min -1 [rpm])  13600  Abrasive Structure  Non-woven  Material  Nylon 
    Rating:
    53%
    from S$35.99
    Min. 2 days
  31. Lolock disc
    3M Lolock disc
    <Rolock> By using it together with the disc pad, one-touch attachment / detachment with screws is possible without replacement tools. Since it is a coated abrasive, it is suitable for grinding and for removing scratches and burrs that remain after processing such as cutting. * Since this pr... Read More
    Rating:
    75%
    from S$52.99
    Min. 2 days
  32. unitop mini disc
    YANASE unitop mini disc
    The roughness of the finished surface is constant from the beginning to the end of use in "self-supporting work". Since clogging is less likely to occur, less burning occurs, thermal deformation is prevented, and continuous work is possible. It is light and has outstanding workability t... Read More
    Hole Diameter (Φmm)  10  Connection to Equipment  10 holes  Maximum Rotation Speed (min-1[rpm])  20000  Outer Diameter (Φmm)  58  Speed  67m/s  Abrasive  Alumina 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  33. BS paint hunter
    ICHIGUCHI BS paint hunter
    By using a non-woven fabric suitable for rotating bodies, a cleaner finish is achieved than conventional products, and because it has an excellent air-cooling effect, the occurrence of discoloration and distortion is reduced even when working with thin materials such as colored galvanized iron. T... Read More
    Outer Diameter (mm)  100  Outer Diameter x Hole Diameter (Φmm)  100×15  Maximum Operating Speed (min -1 [rpm])  13000  Inner Diameter (Φmm)  15  Act on Promoting Green Procurement  Conformity  Suitable Material  Metal, woodworking 
    Rating:
    72%
    from S$6.99
    Min. 2 days
  34. Techno Disc Z (E Type)
    ICHIGUCHI Techno Disc Z (E Type)
    The E type is a recommended product manufactured with an original machine that boasts an international patent. We have succeeded in suppressing discoloration and clogging while maintaining the advantages of techno disc grinding. For deburring, rust removal, stainless steel / iron grinding and pol... Read More
    RoHS directive (corresponding to 10 substances)  Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Act on Promoting Green Procurement  Conformity  Suitable for  Disc grinder  Abrasive Structure  Polishing cloth  Suitable Material  Stainless steel, iron  Abrasive  Zirconia 
    from S$12.99
    Min. 2 days
  35. Concrete TOP disk
    YANASE Concrete TOP disk
    With a rough C-abrasive polishing cloth, concrete etc. can be scraped at once. Ideal for chipping concrete and stone materials. Suitable for chamfering and deburring concrete blocks, etc. Uses large C abrasive material. Ideal for chipping work and chamfering!
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Rotation Speed (min -1 [rpm])  12000  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Abrasive  Abrasive Grain  Suitable Material  Concrete, stone  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    Rating:
    80%
    from S$9.39
    Min. 2 days
  36. Spark disc
    YANASE Spark disc
    It is a TOP disc with excellent cost performance. For general grinding and polishing, it is also suitable for deburring work. Compared to a grindstone, it can be used comfortably with low vibration and low noise. Grinding / polishing of iron / stainless steel, welding bead removal, chamfering, de... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Blade length (mm)  17  Maximum Operating Peripheral Speed (m / min)  64[3840]  Number of Fan Blades  72  Abrasive  Alumina  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron・ stainless steel 
    Rating:
    60%
    from S$26.99
    Min. 2 days
  37. Tokumaru J
    TRUSCO Tokumaru J
    It is a product that will bring about a major revolution in abrasives, eliminating the price difference with conventional whetstones while maintaining the maximum safety, quietness, work efficiency, and durability peculiar to paper abrasives. Abrasive grains are high-hardness materials whose main... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Blade length (mm)  15  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Grinding Angle (°)  15~30  Maximum Operating Peripheral Speed (m / min)  72(4300)  Abrasive  Alumina  Suitable Tool  Electric disc grinder only  Suitable Material  Iron, wood 
    Rating:
    67%
    from S$29.99
    Min. 2 days
  38. B-TOP
    YANASE B-TOP
    It became economical cost performance by thorough cost reduction. We use carefully selected papers from all over the world. For general grinding and polishing of various metals such as iron, stainless steel and aluminum, woodworking and plastics.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Blade length (mm)  15  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Maximum Operating Peripheral Speed (m / min)  68[4080]  Number of Fan Blades  80  Abrasive  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  39. BS woodworking sander
    ICHIGUCHI BS woodworking sander
    You can work smoothly with sharp sharpness and air cooling effect. It is less clogged and has excellent durability, so you can save the trouble of replacing it. Since it can be used with a disc grinder, the work speed is outstanding, and even if there are nails in the wood, it has the power to sc... Read More
    RoHS directive (corresponding to 10 substances)  Diameter (Φmm)  100  Outer Diameter (mm)  100  Suitable Tool  100mm disc grinder  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Hole Diameter of Attached Ring (Φmm)  16  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Log, control panel, plywood, other wood  Abrasive Structure  Polishing cloth 
    Rating:
    84%
    from S$12.99
    Min. 2 days
  40. High pitch paper HNAS
    FUJI STAR (Sankyo-Rikagaku) High pitch paper HNAS
    Uses heat-resistant adhesive Automobile repair polishing work, coating film polishing work on various vehicles, metal baking paint polishing work, various polishing work at woodworking and furniture makers, FRP polishing work
    Dimension (mm)  75×110  Suitable Material  Metal, woodwork, FRP, etc. 
    Rating:
    50%
    from S$46.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 795

Set Ascending Direction