All Category

Felt Sanding Discs

A felt disc is a polishing article used for buffing to polish stainless steel, brass and aluminum. Finishing with a solid abrasive such as a blue or white stick will result in a mirror-like finish. Fits disc grinder. It is necessary to check the length and maximum rotation speed of the felt disc. The soft type has little burnt and is easy to use. The hard type has high polishing performance, is durable, and can be used on end faces.
View : Grid List
Filter

Items 1 - 40 of 114

Set Ascending Direction
  1. Felt Disc
    MonotaRO Felt Disc
    Ideal for finishing and polishing stainless steel, brass, aluminum, etc. Please use by painting a blue stick and a white stick. For finishing and polishing only * If the felt or work has heat, it may cause the felt to peel off. Therefore, stop the grinder once and wait until the heat of the felt ... Read More
    Outer Diameter (Φmm)  100  Thickness (mm)  12  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  16 (with adapter for 15 holes)  Suitable for  Disc grinder 
    Rating:
    82%
    from S$5.89
    Min. 2 days
  2. Felt Disc Flap Type
    MonotaRO Felt Disc Flap Type
    With a felt flap (FF) structure, the felt has slits, so it is hard to hold heat and can be polished with a soft attack! Prevents clogging and supports curved surfaces. For polishing and wiping soft Atari * Please be sure to wear safety protective glasses, work gloves, a dust mask, and a safety ha... Read More
    Material  felt  Maximum Operating Speed (min -1 [rpm])  12000  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Thickness (mm)  10 
    Rating:
    86%
    from S$6.29
    Min. 2 days
  3. Felt disc
    YANASE Felt disc
    Ideal for mirror finishing and polishing of general metals. It is soft and easy to use. Buffing # 800 finish * Please apply an abrasive before use.
    Rating:
    90%
    from S$7.79
    Min. 2 days
  4. FF Disk
    YANASE FF Disk
    Felt flap (FF) structure makes it soft to prevent clogging! The felt has slits and can be used on curved surfaces. For polishing and wiping soft Atari
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  10  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Material  felt 
    Rating:
    88%
    from S$38.99
    Min. 2 days
  5. Magic touch felt buff
    Sumflex Magic touch felt buff
    For polishing and polishing work in combination with an abrasive. For polishing and finishing stone, glass, metal, wood, etc. One-touch attachment / detachment of tip tools! Easy and reliable fastener type. It is used by attaching it to the dedicated pad (No.4381H). (Sold separately)
    Thickness (mm)  10  Diameter (Φmm)  125  Outer Diameter (mm)  125  Allowable Rotation Speed (min -1 [rpm])  4500  Proper rotation speed (min -1 900~2000  Suitable Tool  Drill, impact driver  Suitable Material  Stone, glass, metal, wood, etc.  Material  felt 
    Rating:
    60%
    from S$10.99
    Min. 2 days
  6. Felt disc
    ICHIGUCHI Felt disc
    For defrosting and polishing work. If you polish this product with an oil-based abrasive such as a blue stick or white stick (sold separately), the metal will be finished in a mirror surface. Use S <soft type> for soft materials and thin workpieces, and H <hard type> for thick metal p... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Diameter (Φmm)  100  Outer Diameter (mm)  100  Thickness (mm)  12  Maximum Operating Speed (min -1 [rpm])  13000  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Act on Promoting Green Procurement  Conformity  Suitable for  Disc grinder 
    Rating:
    90%
    from S$18.99
    Min. 2 days
  7. Offset sisal
    Koyo-Sha Offset sisal
    It can be polished at a higher speed than conventional portable polishing tools and has amazing polishing power. Because it is a unit type, it has good compatibility with workpieces and at the same time, the buff surface does not harden and a stable polishing effect can be obtained. Depending on ... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Suitable Material  General metal, stainless steel 
    Rating:
    97%
    from S$34.99
    Min. 2 days
  8. SG Sisal Disc Orange
    YANASE SG Sisal Disc Orange
    Compared to ordinary sisal discs, the buff is firmer due to the orange treatment and has excellent polishing power. The holding power of abrasives (blue sticks, white sticks, etc.) is also improved and the durability is outstanding. The SG (saving) series is Yanase's patented one-touch replac... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Trusco Part No.  359-9043  Maximum Operating Peripheral Speed (m / min)  42[2520]  Mass (g)  80  Maximum Rotation Speed (min -1 [rpm])  8000  Thickness (mm)  About 18  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Type  Orange 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  9. Offset felt
    Koyo-Sha Offset felt
    The unit structure that winds the felt in a spiral shape is an epoch-making polishing tool that easily adapts to uneven surfaces. The applied abrasive has excellent holding power and the felt surface does not harden easily. , Get outstanding luster
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Thickness (mm)  About 10  Suitable Material  General metal, stainless steel 
    Rating:
    89%
    from S$34.99
    Min. 2 days
  10. Magic touch felt
    Sumflex Magic touch felt
    It is used for finishing metal etc. by applying an abrasive.
    Outer Diameter (mm)  38  Diameter (Φmm)  38  Suitable for  For exclusive pad No.4361  Material  felt 
    Rating:
    55%
    from S$13.99
    Min. 2 days
  11. Sisal HG buff disc
    ICHIGUCHI Sisal HG buff disc
    Ideal for base polishing with a structure that suppresses discoloration due to rotational heat. Polishing / polishing / finishing of stainless steel, brass, aluminum and precious metals. * Please use at the maximum rotation speed or less. * Be sure to wear protective glasses, a dust mask, gloves,... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  13,000  Hole Diameter (Φmm)  15  Diameter (Φmm)  90  Outer Diameter (mm)  90  Act on Promoting Green Procurement  Conformity 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  12. Felt wheel
    YANASE Felt wheel
    It is soft because it is made by compressing wool fiber. You can use it as it is and use it for wiping. Apply an abrasive for mirror finishing.
    RoHS directive (corresponding to 10 substances)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    Rating:
    60%
    from S$4.69
    Min. 17 days
  13. Felt Wheel
    ICHIGUCHI Felt Wheel
    A foil used in a double-headed grinder for cleaning. If you use a blue stick or a white stick together, the work will be finished on a mirror surface. * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity  Suitable Tool  Double-headed grinder  Type  felt  Abrasive Structure  felt 
    Rating:
    20%
    from S$7.79
    Min. 2 days
  14. Sisal disc
    YANASE Sisal disc
    Sharp sharpness. We are proud of beautiful polishing. For finish polishing of stainless steel, aluminum and others. For discoloration. Ideal for polishing before mirror finishing. It is also ideal for polishing before polishing cotton discs. * Please attach the blue stick to the surface of the si... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Trusco Part No.  303-0059  Maximum Operating Peripheral Speed (m / min)  63  Mass (g)  67  Maximum Operating Speed (min -1 [rpm])  8000  Thickness (mm)  About 18  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  Stainless steel, aluminum, etc. 
    from S$109.90
    Min. 2 days
  15. Felt disc
    RELIEF Felt disc
    You can mirror-polish metal by removing dirt, wiping it off, and polishing it with an abrasive. It can be attached to a disc grinder without using tools. For disc grinder * Abrasive is required.
    Thread Pitch  1.5  Thread Diameter (mm)  10  Outer Diameter (mm)  100  Maximum Rotation Speed (min-1[rpm])  12500  Thickness (mm)  14  Material  Wool felt 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  16. Felt disc mini
    YANASE Felt disc mini
    This is a felt final finishing disc. For final finishing and wiping of mirror finish. Apply an abrasive (blue stick, white stick, etc.) before use.
    RoHS directive (corresponding to 10 substances)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    from S$33.99
    Min. 2 days
  17. Disc whetstone with 2 shafts
    PROXXON Disc whetstone with 2 shafts
    A disc whetstone exclusively for mini routers. It has high hardness and is ideal for polishing hard materials. A dedicated shaft is attached. Grinding and polishing of metal, glass, setomono, etc.
    Suitable Model  No.28400・28472・28473 
    from S$8.29
    Min. 2 days
  18. Felt disc
    EARTH MAN Felt disc
    A hook-and-loop fastener type that can be easily attached to a dedicated soft pad. For mirror polishing of iron, stainless steel, glass, etc. by painting a blue stick or white stick.
    Maximum Operating Speed (min -1 [rpm])  5500~6000  Material  felt  Diameter (Φmm)  100 
    from S$10.99
    Min. 2 days
  19. Felt disc mini
    TRUSCO Felt disc mini
    Depending on the application, oil and fat abrasives can be used for final finishing. Used for finishing after polishing with nylon disc mini. Ideal for very small polished parts. Removes discoloration of stainless steel, aluminum, and welded parts. Peel off the paint film for a mirror finish. * B... Read More
    Hole Diameter (Φmm)  9.6  Maximum Operating Speed (min -1 [rpm])  6000  Material  felt  Mass (g)  390  Outer Diameter (Φmm)  50  Thickness (mm)  12  Trusco Part No.  172-9489  Suitable Material  Stainless steel, aluminum, etc.  Maximum Operating Peripheral Speed (m / min)  15.7(942)  Suitable Tool  Mini Thunder (Air) 
    from S$42.99
    Min. 2 days
  20. 100Φ disc felt buff soft
    Sumflex 100Φ disc felt buff soft
    Polish and finish using a disc grinder and abrasives. Uses soft felt. Used for polishing and finishing various metals.
    Outer Diameter (mm)  100  Allowable Rotation Speed (min -1 [rpm])  13000  Hole Diameter (mm)  16(15)  Inner Diameter (Φmm)  16(15)  Material  Felt (soft) 
    from S$21.99
    Min. 2 days
  21. Disc whetstone with 2 shafts
    PROXXON Disc whetstone with 2 shafts
    A disc whetstone exclusively for mini routers. The WA whetstone is highly supple and can be ground smoothly. A dedicated shaft is attached. Grinding and polishing of iron, aluminum, brass, etc.
    Suitable Model  No.28400・28472・28473 
    from S$7.79
    Min. 2 days
  22. SG felt disc hardware
    YANASE SG felt disc hardware
    A buff disc made by compressing soft wool, which has excellent retention and penetration of abrasives. It is a saving type and easy to install with one touch. If you set the attached center cap, you can replace only the polished part of the disc with one touch without the trouble of removing the ... Read More
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  10  Outer Diameter (mm)  100  Outer Diameter x Thickness x Hole Diameter (mm)  100×10×15  Inner Diameter (Φmm)  15  Trusco Part No.  303-0016  Maximum Operating Peripheral Speed (m / min)  42[2520]  Mass (g)  72  Maximum Operating Speed (min -1 [rpm])  8000  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc. 
    Rating:
    20%
    from S$119.90
    Min. 3 days
  23. 100Φ disc felt buff hard
    Sumflex 100Φ disc felt buff hard
    Polish and finish using a disc grinder and abrasives. Uses a hard felt. Used for polishing and finishing various metals.
    Outer Diameter (mm)  100  Allowable Rotation Speed (min -1 [rpm])  13000  Hole Diameter (mm)  16(15)  Inner Diameter (Φmm)  16(15)  Material  Felt (hard) 
    from S$29.99
    Min. 5 days
  24. Felt disc direct screwed felt disc (with M10 x P1.5 screw holes)
    TRUSCO Felt disc direct screwed felt disc (with M10 x P1.5 screw holes)
    Mirror finish is performed using oil and fat abrasives (blue stick, white stick, tripoli) according to the application.
    Thread Pitch  1.5  Thickness (mm)  10  Thread Diameter (mm)  10  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  8000  Specification  Direct screw type  Suitable Tool  Disc grinder  Hole Diameter (Φmm)  M10(P1.5) 
    from S$74.99
    Min. 2 days
  25. BS felt wheel
    ICHIGUCHI BS felt wheel
    A foil used in a double-headed grinder for cleaning. If you use a blue stick or a white stick together, the work will be finished on a mirror surface. Each piece is individually wrapped. Mirror finish of stainless steel, iron and other metals.
    RoHS directive (corresponding to 10 substances)  Inner Diameter (Φmm)  12.7  Hole Diameter (Φmm)  12.7  Width (mm)  15  Outer Diameter (Φmm)  150  Outer Diameter (mm)  150  Maximum Rotation Speed (min-1[rpm])  4000  Act on Promoting Green Procurement  Conformity  Suitable Material  Stainless steel, iron, other metals  Abrasive Structure  felt 
    from S$139.90
    Min. 2 days
  26. Radi Armini
    Miyuki Radi Armini
    Strong against chemicals and water and elastic. There is no clogging, and the polished eyes continue. Scratch removal of various metals, hairline. Fabric polishing of wood products. * Please wear a safety cap, protective mask, dust mask, protective gloves, and clothing suitable for your work. Bef... Read More
    Width (mm)  13  Outer Diameter (Φmm)  50  Outer Diameter (mm)  50  Maximum Operating Speed (min -1 [rpm])  6000  Inner Diameter (Φmm)  9.6  Hole Diameter (Φmm)  9.6  Abrasive  Nylon fiber nonwoven fabric  Suitable Material  Various metals 
    from S$77.99
    Min. 2 days
  27. Felt disk α (for wipes)
    TRUSCO Felt disk α (for wipes)
    It can be polished with an oil / fat abrasive according to the application. Polishing, wiping, finishing and glossing of mirror finish polishing. * Be sure to wear protective equipment such as a hard hat and safety glasses when working.
    Thickness (mm)  10  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  16  Inner Diameter (Φmm)  16  Trusco Part No.  261-2721  Mass (g)  295  Included Accessories  Adapter for 15mm holes (1 per box)  Suitable Tool  Disc grinder  Specification  Wool felt 
    from S$86.99
    Min. 3 days
  28. Minimo felt disc Φ31
    Minitor Minimo felt disc Φ31
    Trusco Part No.  751-0926  Mass (g)  20  Inner Diameter (Φmm)  11 
    from S$39.99
    Min. 2 days
  29. Radial disc
    Miyuki Radial disc
    Strong against chemicals and water and elastic. There is no clogging, and the polished eyes continue. Scratch removal of various metals, hairline. Fabric polishing of wood products. * Please wear a safety cap, protective mask, dust mask, protective gloves, and clothing suitable for your work. Bef... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Inner Diameter (Φmm)  16  Hole Diameter (Φmm)  16  Width (mm)  20  Maximum Operating Speed (min -1 [rpm])  4000  Abrasive  Nylon fiber nonwoven fabric  Suitable Material  Various metals 
    from S$139.90
    Min. 6 days
  30. Bevel disc felt (direct screw-in type)
    TRUSCO Bevel disc felt (direct screw-in type)
    Since it is processed into a special umbrella-shaped shape, the tip of the disc always hits the work, and a beautiful finish is possible. It is highly flexible and fits well in the work. It can be attached to and detached from the grinder with one touch with M10 screws. Apply oil and fat abrasive... Read More
    Thread Pitch  1.5  Thread Diameter (mm)  10  Thickness (mm)  10  Maximum Operating Speed (min -1 [rpm])  12000  Mass (g)  290  Trusco Part No.  470-2654  Maximum Operating Peripheral Speed (m / min)  59.7[3580]  Outer Diameter (Φmm)  95  Outer Diameter (mm)  95  Material  Domestic wool felt  Suitable Material  Iron・ stainless steel  Screw Diameter (Φmm)  M10(P1.5) 
    from S$86.99
    Min. 3 days
  31. Felt tip
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Felt tip
    It is used by sticking it on the tip holder. * For safety, pay attention to the protruding length and use at the minimum rotation speed or less. * For safety, please use protective goggles.
    Material  felt  Hardness  soft 
    from S$15.99
    Min. 5 days
  32. 20 felt discs
    NAKANISHI (NSK) 20 felt discs
    from S$13.99
    Min. 32 days
  33. Direct screw-in type GP sander felt (with M10 x P1.5 screw hole) (for wipes)
    TRUSCO Direct screw-in type GP sander felt (with M10 x P1.5 screw hole) (for wipes)
    Depending on the application, oil and fat abrasives are used for mirror finishing. Attach it by screwing it directly onto the shaft of the disc grinder. Can also be used for straight blinders with a 6 mm shaft adapter.
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Thickness (mm)  25  Included Accessories  6mm shaft adapter (1 per box)  Maximum Operating Speed (min -1 [rpm])  7000  Specification  Direct screw type  Hole Diameter (Φmm)  M10(P1.5)  Suitable Tool  Straight grinder 
    from S$219.90
    Min. 2 days
  34. Minimo felt wheel software Φ150 × 20
    Minitor Minimo felt wheel software Φ150 × 20
    Inner Diameter (Φmm)  12.7  Mass (g)  148  Outer Diameter (mm)  150  Thickness (mm)  20  Trusco Part No.  852-5414  Material  felt 
    from S$77.99
    Min. 4 days
  35. Felt disk β For wiping
    TRUSCO Felt disk β For wiping
    A greasy abrasive can be applied to the felt for a mirror finish. It can be used for wiping without applying abrasives. Mirror finish Polishing, wiping and finishing. Tool used: Disc grinder. * Be sure to wear protective equipment such as a hard hat and safety glasses when working.
    Thickness (mm)  10  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Inner Diameter (Φmm)  16  Hole Diameter (Φmm)  16  Mass (g)  325  Trusco Part No.  402-6721  Maximum Peripheral Speed (m/s)  62.8(3768m/min)  Included Accessories  With adapter for 15mm holes (1 per box)  Material  Wool felt 
    from S$58.99
    Min. 2 days
  36. Minimo Felt Wheel Standard Φ150 × 10
    Minitor Minimo Felt Wheel Standard Φ150 × 10
    Thickness (mm)  10  Inner Diameter (Φmm)  12.7  Outer Diameter (mm)  150  Mass (g)  156  Trusco Part No.  852-5415  Material  felt 
    from S$54.99
    Min. 5 days
  37. Minimo felt disc Φ40
    Minitor Minimo felt disc Φ40
    Trusco Part No.  751-0934  Inner Diameter (Φmm)  11  Mass (g)  40 
    from S$46.99
    Min. 3 days
  38. Radiamini (felt)
    Miyuki Radiamini (felt)
    For stainless steel and general metals For mirror finish of metal surface. Please use oil and fat abrasives according to the application. * Please wear a safety cap, protective mask, dust mask, protective gloves, and clothing suitable for your work. Before use, make sure that there are no defects... Read More
    Width (mm)  13  Outer Diameter (Φmm)  50  Outer Diameter (mm)  50  Maximum Operating Speed (min -1 [rpm])  6000  Inner Diameter (Φmm)  9.6  Hole Diameter (Φmm)  9.6  Abrasive  Nylon fiber nonwoven fabric  Suitable Material  Stainless steel, general metal  Type  felt 
    from S$77.99
    Min. 6 days
  39. Disc pad felt with magic
    H&H Disc pad felt with magic
    For polishing, mirror finishing, and wiping of stainless steel, iron, aluminum, copper, brass, etc. * Apply an abrasive such as a blue stick or white stick before use.
    Outer Diameter (Φmm)  100  Dimension (mm)  100  Tool for Mounting  100mm disc grinder  Maximum Operating Speed (min -1 [rpm])  13000  Thread Size  M10 P=1.5 
    from S$12.99
    Min. 3 days
  40. Minimo Felt Wheel Standard Φ65 × 5 5 pieces
    Minitor Minimo Felt Wheel Standard Φ65 × 5 5 pieces
    Trusco Part No.  499-8022  Thickness (mm)  Mass (g)  54  Inner Diameter (Φmm)  Outer Diameter (mm)  65  Material  felt 
    from S$43.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 114

Set Ascending Direction