All Category

Non-Woven Fabric & Nylon Sanding Discs

Nylon disk is a disk type polishing that uses nylon nonwoven fabric among the types of polishing for sanders and grinders. Nylon fiber contains abrasive grains, so it is soft and can be used for polishing curved surfaces and finishing before painting. The high rotation type has three outer diameters of 95mm, 125mm, and 180mm. There is no burning or clogging, and there is no worry of over-cutting. Bevel-type nylon sanders can be attached to the grinder without using any tools. Discs made from a mixture of non-woven fabric and abrasive cloth have further improved flexibility and grinding power.
View : Grid List
Filter

Items 1 - 40 of 130

Set Ascending Direction
  1. Scotch Bright Bevel Nonwoven Polishing Material for Electric Grinder
    3M Scotch Bright Bevel Nonwoven Polishing Material for Electric Grinder
    Scotch-Brite Non-woven abrasive material is integrally processed into a bell shape. It removes only dirt, film, and scratches on the metal surface, and does not scrape too much. It fits well to unevenness and is flexible and comfortable to use. Work time can be shortened compared to wire brushes.... Read More
    Maximum Operating Speed (min -1 [rpm])  12000  Outer Diameter (Φmm)  90  Hole Diameter (Φmm)  M10 x 1.5mm threaded hole  Suitable Tool  Φ100 electric disc grinder 
    Rating:
    91%
    from S$21.99
    Min. 2 days
  2. Bevel disc black
    MonotaRO Bevel disc black
    One-touch mounting on your grinder. Removes only film, dirt and scratches. Familiar with unevenness, flexible and comfortable to use. It does not scrape too much and does not clog. After work, the adhesion of paints and adhesives will improve. Removal of black skin from steel sheet * Do not use f... Read More
    Abrasive Grain Size  #120  Maximum Operating Speed (min -1 [rpm])  12000  Thickness (mm)  Outer Diameter (mm)  90  Outer Diameter (Φmm)  90  Color  Black  Hole Diameter (Φmm)  M10 x 1.5mm threaded hole  Abrasive  S (silicon carbide)  Specification  Special nylon nonwoven fabric  Suitable Material  Steel sheet  Suitable Tool  Φ100mm electric disc grinder 
    Rating:
    55%
    from S$89.99
    Min. 2 days
  3. Polylite Disk S
    ICHIGUCHI Polylite Disk S
    Polishing disc. By adopting a non-woven fabric made of special fibers, it has become possible to exert the polishing finish effect while maintaining the polishing power of the non-woven fabric abrasive. The S type has shorter hair than the L type. Prevents the non-woven fabric from getting caught... Read More
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  10  Outer Diameter (mm)  100  Dia. x Thickness x Hole Dia. (mm)  100×10×15  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Act on Promoting Green Procurement  Conformity  Suitable for  Disc grinder  Specification  Dry type  Type  Polylite  Abrasive Structure  Special fiber non-woven fabric 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  4. BS Cloth Sander
    ICHIGUCHI BS Cloth Sander
    Good at curved surface work. Smooth polishing that does not clog. Excellent finish because it is made of cloth. Paint peeling, rust removal, surface polishing. * Please use at the maximum rotation speed or less. * Be sure to wear protective glasses, a dust mask, gloves, and a hat when polishing. ... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Material  Alumina abrasive  Act on Promoting Green Procurement  Conformity  Included Accessories  Hole diameter 16mm → 15mm 1 adapter 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  5. Polylite disk L
    ICHIGUCHI Polylite disk L
    Polishing disc. By adopting a non-woven fabric made of special fibers, it has become possible to exert the polishing finish effect while maintaining the polishing power of the non-woven fabric abrasive. Prevents the non-woven fabric from getting caught on irregular surfaces or the edges of steep ... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Dia. x Thickness x Hole Dia. (mm)  100×15×15  Thickness (mm)  15  Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  5000  Act on Promoting Green Procurement  Conformity  Suitable Tool  Disc grinder  Specification  Dry type  Type  Polylite  Abrasive Structure  Special fiber non-woven fabric 
    Rating:
    86%
    from S$21.99
    Min. 2 days
  6. Rust trap Hanzo
    YANASE Rust trap Hanzo
    A block type that pursues the speed of removing rust and paint. It is about 5 times faster than a cup brush. (Compared by the size that removes rust in 1 minute. Compared with Yanase cup brush) High durability with compressed fiber that removes only rust and protects the base. "Safety",... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Maximum operating speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Thickness (mm)  15  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    Rating:
    100%
    from S$8.59
    Min. 2 days
  7. Bevel disc
    TRUSCO Bevel disc
    Since it is processed into a special umbrella-shaped shape, the tip of the disc always hits the work, and a beautiful finish can be achieved. It is highly flexible, fits well on uneven surfaces, and does not scrape too much work. There is little clogging and there is no nylon welding. Unlike wire... Read More
    Teeth Spacing  1.5  Thread Diameter (mm)  10  Suitable Tool  100mm electric disc grinder  Thickness (mm)  12  Maximum Operating Speed (min -1 [rpm])  12000  Maximum Operating Peripheral Speed (m / min)  59.7[3580]  Outer Diameter (Φmm)  95  Outer Diameter (mm)  95  Material  Nylon nonwoven fabric 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  8. One-touch nylon disc
    MonotaRO One-touch nylon disc
    Compact shape with an outer diameter of 50 mm. One-touch attachment / detachment by using with one-touch nylon disc pad. Used with collet chuck type angle glider (electric / air). Cleaning the metal surface. Peeling of coating film and oxide film. * One-touch nylon discs cannot be used individual... Read More
    Maximum Operating Speed (min -1 [rpm])  20000  Outer Diameter (mm)  50  Diameter (Φmm)  50  Abrasive  Aluminum oxide  Abrasive Structure  Non-woven  Material  Non-woven 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  9. Multipurpose finishing disc
    3M Multipurpose finishing disc
    Safer than a wire brush. Beautiful finish. Work efficiency is improved. This product is made by integrally processing the original fabric of Scotch-Brite non-woven fabric surface treatment material into an umbrella-shaped disc. Please use with an electric grinder. It can be used for various purpo... Read More
    Abrasive Grain Size  # 320 equivalent  Maximum Operating Speed (min -1 [rpm])  12000  Thickness (mm)  13  Trusco Part No.  395-0361  Mass (g)  55  Outer Diameter (mm)  90  Outer Diameter (Φmm)  90  Abrasive  A (aluminum oxide)  Hole Diameter (Φmm)  M10×1.5 
    Rating:
    96%
    from S$13.99
    Min. 2 days
  10. Fabric Disc (For W Action Sander) (Nonwoven Fabric Abrasive)
    TRUSCO Fabric Disc (For W Action Sander) (Nonwoven Fabric Abrasive)
    Since it is based on a non-woven fabric made of nylon fiber, it can be used for soft polishing work and fits well into processed products.
    Outer Diameter (mm)  125  Outer Diameter (Φmm)  125  Mass (g)  20  Maximum Operating Speed (min -1 [rpm])  4000 (no load)  Abrasive  A (alumina)  Suitable Tool  Double action sander (magic type)  Suitable Material  Metal, woodwork products, etc.  Material  Nylon nonwoven fabric 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  11. Cleaning Fleece Wheel Coarse
    MonotaRO Cleaning Fleece Wheel Coarse
    The disc is chewy, soft and fits well into the shape of the object to be polished. It can be used for removing oxides and stains before and after welding work and for removing stains on concrete molded panels. Removal of discolored parts after stainless steel welding Stainless steel piping cleani... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Abrasive Grain Size  120  Thickness (mm)  15  Maximum Operating Peripheral Speed (m / min)  6000  Maximum Operating Speed (min -1 [rpm])  6000  Hole Diameter (Φmm)  Color  Black  Abrasive  Silicon carbide  Abrasive Structure  Special nylon nonwoven fabric  Suitable Material  Stainless steel 
    Rating:
    56%
    from S$7.29
    Min. 2 days
  12. Hyper black
    Resiton Hyper black
    A touch and finish that betrays the appearance! However, rust and paint can be removed surprisingly! Finished as if it had been polished! Achieves efficient polishing of delicate parts Saraba for the trouble of scattering cup wires! Safe! No force required! Versatile! For cleaning work such as ru... Read More
    Thickness (mm)  About 12  Suitable Equipments  Electric and air grinder  Grain Size, Compatible Finish  #120  Outer Dia. x Hole Dia. (Φmm)  100×15  Maximum Peripheral Speed (m/s)  72 
    from S$78.99
    Min. 2 days
  13. Nylon disc
    EARTH MAN Nylon disc
    A hook-and-loop fastener type that can be easily attached to a dedicated soft pad. Light and easy to use! Hard to get clogged. For polishing stainless steel, aluminum, etc. For removing rust and paint.
    Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  5500~6000 
    from S$7.19
    Min. 2 days
  14. Scut disc (N) BB
    ICHIGUCHI Scut disc (N) BB
    * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Abrasive  BB  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, aluminum, wood  Material  Non-woven 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  15. Fiber disk backup pad
    3M Fiber disk backup pad
    3M [[TM]] Fiber disc 982C, 987C series hard type pad for outer diameter 102mm. A sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] Fiber disc 982C / 987C for outer diameter 102mm * 3 The pad included when purchasing the M [[TM]] fiber disc 982C / 987C wi... Read More
    from S$23.99
    Min. 2 days
  16. Nylon disc (bevel type)
    RELIEF Nylon disc (bevel type)
    Only the coating and dirt on the metal surface are scraped, and the object is not scraped too much. It is more flexible than conventional whetstones and fits well with the object. No clogging or seizure occurs. It can be attached to a disc grinder without using tools.
    Thread Pitch  1.5  Thread Diameter (mm)  10  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Rotation Speed (min-1[rpm])  12500  Thickness (mm)  14  Hole Diameter (Φmm)  M10  Material  Nylon nonwoven fabric 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  17. BS Cloth Sander
    ICHIGUCHI BS Cloth Sander
    Smooth polishing that does not clog. Made of cloth, it has an excellent finish. Paint peeling, rust removal, surface polishing.
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Material  Alumina abrasive  Included Accessories  Hole diameter 16mm → 15mm 1 adapter 
    Rating:
    97%
    from S$8.79
    Min. 2 days
  18. BS cross sander 3 sheets + dedicated pad
    ICHIGUCHI BS cross sander 3 sheets + dedicated pad
    Smooth polishing that does not clog. Made of cloth, it has an excellent finish. Paint peeling, rust removal, surface polishing.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Trusco Part No.  410-3815  Mass (g)  86  Material  Alumina abrasive  Act on Promoting Green Procurement  Conformity 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  19. CNS cup wheel
    3M CNS cup wheel
    It is suitable for products that are laminated, compressed and hardened with CNS discs and do not require much flexibility, and is ideal for removing epoxy resin, rust, and oxidation scale. Since the polished surface is smooth, a metal surface suitable for painting can be obtained, and the adhesi... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Abrasive Grain Size  120  Maximum Operating Speed (min -1 [rpm])  12000  Thickness (mm)  13  Hole Diameter (Φmm)  16 (with 15mm washer)  Color  Black  Suitable Tool  Electric disc grinder (diameter 100mm)  Abrasive  S (silicon carbide)  Specification  Special nylon nonwoven fabric  Included Accessories  With 15 mm washer  Grade  XCS 
    Rating:
    60%
    from S$54.99
    Min. 2 days
  20. Direct screw-in type GP sander nylon (with M10 x P1.5 screw hole)
    TRUSCO Direct screw-in type GP sander nylon (with M10 x P1.5 screw hole)
    For both stainless steel and general metal. Polishing work is possible on the top, bottom, and sides. Because it uses entangled nylon abrasives, it has cushioning properties and finishes only the surface without over-shaving the material to be polished. In addition, you can perform beautiful hair... Read More
    Thread Pitch  1.5  Thread Diameter (mm)  10  Thickness (mm)  25  Maximum Operating Peripheral Speed (m / min)  26.1(1570)  Included Accessories  6mm shaft adapter (1 per box)  Specification  Direct screw type  Suitable Tool  Disc grinder / straight grinder  Hole Diameter (Φmm)  M10(P1.5)  Material  Nylon fiber 
    Rating:
    85%
    from S$86.99
    Min. 2 days
  21. Mini FC disc
    NEW REGISTON Mini FC disc
    Since the abrasive grains are attached to the cushioning fibers, you can finish beautifully without cutting too much steel. As it is breathable, it does not clog and does not burn. Work such as surface polishing, cleaning, and scratch repair of plastics such as general steel, stainless steel, and... Read More
    Hole Diameter (Φmm)  10 
    from S$34.99
    Min. 2 days
  22. FC disk
    NEW REGISTON FC disk
    Since the abrasive grains are attached to the cushioning fibers, you can finish beautifully without cutting too much steel. With a flexible dedicated pad unique to New Resiston. Unlike fixed pads, it is possible to polish all flat to curved surfaces. As it is breathable, it does not clog and does... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Maximum Operating Peripheral Speed (m / min)  72[4300] 
    Rating:
    80%
    from S$57.99
    Min. 2 days
  23. CNS Sanding Disc
    3M CNS Sanding Disc
    The disc is chewy, soft and fits well into the shape of the object to be polished. It can be used for removing oxides and stains before and after welding work and for removing stains on concrete molded panels. CNS products are versatile products that far exceed the surface treatment capabilities ... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Abrasive Grain Size  120  Trusco Part No.  382-7003  Maximum Operating Speed (min -1 [rpm])  6000  Hole Diameter (Φmm)  Color  Black  Abrasive  S (silicon carbide)  Specification  Special nylon nonwoven fabric  Grade  XCS 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  24. Putting pad for BS cross sander
    ICHIGUCHI Putting pad for BS cross sander
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Mass (g)  34  Trusco Part No.  410-3807  Act on Promoting Green Procurement  Conformity 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  25. EXL Uniwheel
    3M EXL Uniwheel
    It can be used for deburring of edges, peeling of coating film and oxide film, etc. without excessively scraping the object to be polished. Removes scratches and oxide film on die-cast parts. Eye adjustment after cutting. Remove the paint film.
    Grain Size, Compatible Finish  #240  Maximum Operating Speed (min -1 [rpm])  22100  Trusco Part No.  272-5061  Mass (g)  40  Outer Diameter (mm)  50  Suitable Tool  Angle 6mm collet chuck grinder  Color  Gray 
    from S$78.99
    Min. 2 days
  26. SCUT DISK (N) SC
    ICHIGUCHI SCUT DISK (N) SC
    * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, aluminum  Abrasive  SC  Material  Surface conditioning 
    from S$2.39
    Min. 2 days
  27. Beartex disc brush
    NORTON (SAINT-GOBAIN) Beartex disc brush
    ● A bevel type disc for removing rust, dirt, oil film, and film that has been firmly hardened by applying abrasive grains to a nylon non-woven fabric. ● Because it is elastic, it is possible to remove dirt and rust on the surface without damaging the work. ● The open structure is breathable, whic... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Abrasive Grain Size  120 equivalent  Hole Diameter (Φmm)  15/16  Thickness (mm)  16  Trusco Part No.  364-1635  Maximum Operating Peripheral Speed (m / min)  70[4200]  Mass (g)  90  Suitable Material  Metal, aluminum, FRP, plastic  Maximum Operating Speed (min -1 [rpm])  [13300] 
    from S$79.99
    Min. 2 days
  28. Blade disc
    ICHIGUCHI Blade disc
    We use a super strong and supple material made by sintering a special nylon non-woven fabric abrasive. It is ideal for cleaning only the surface without carving the base, such as removing rust on the metal surface and peeling off deposits and paint. Removes rust, cleans metal surfaces, removes de... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Diameter (Φmm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Width (mm)  13  Hole Diameter (Φmm)  15  Trusco Part No.  306-3224  Act on Promoting Green Procurement  Conformity  Suitable for  Disc grinder  Abrasive  Silicon carbide  Abrasive Structure  Special nylon nonwoven fabric 
    Rating:
    45%
    from S$21.99
    Min. 2 days
  29. New nylon disc (high rotation type) outer diameter 95mm
    TRUSCO New nylon disc (high rotation type) outer diameter 95mm
    There is no burning or clogging without adjusting the rotation speed. (High-speed model) Nylon abrasive material is used, which is made by sprinkling abrasive material on entwined nylon fibers. You can polish without cutting too much of the material to be polished. Weld burnout, woodworking curve... Read More
    Maximum Operating Speed (min -1 [rpm])  12000  Thickness (mm)  15  Inner Diameter (Φmm)  16  Hole Diameter (Φmm)  16  Maximum Operating Peripheral Speed (m / min)  59.7[3580]  Outer Diameter (Φmm)  95  Outer Diameter (mm)  95  Material  Non-woven 
    from S$68.99
    Min. 2 days
  30. Φ150mm / # 400 disc paper (5 magic type)
    ESCO Φ150mm / # 400 disc paper (5 magic type)
    Outer Diameter (Φmm)  150  Abrasive Grain Size  400  Esco Part No.  EA818MF-9 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  31. Scotch Bright TS Metacon Disc 100mm
    3M Scotch Bright TS Metacon Disc 100mm
    Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Thickness (mm)  Maximum Peripheral Speed  63m/s(3780m/min) 
    Rating:
    100%
    from S$65.99
    Min. 2 days
  32. Scotch Bright CSN Cup Wheel
    3M Scotch Bright CSN Cup Wheel
    The silicon carbide abrasive material has excellent polishing power, and work can be done quickly and safely. Moreover, there is no clogging, and unlike wire brushes, there is no risk of wire scattering or excessive scraping of metal. Black skin removal. For pre- and post-treatment of welding wor... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Mass (g)  110  Abrasive Grain Size  120  Trusco Part No.  126-2599  Thickness (mm)  13  Hole Diameter (Φmm)  16  Maximum Operating Peripheral Speed (m / min)  62.8[3768]  Maximum Operating Speed (min -1 [rpm])  [12000] 
    from S$219.90
    Min. 2 days
  33. Nylon brush rough
    PROXXON Nylon brush rough
    RoHS directive (corresponding to 10 substances)  Brush diameter (Φmm)  50×10  Suitable Model  Micro disc grinder (No.27520)  Material  Nylon brush 120  Set Contents  Nylon brush rough x 3 
    from S$9.59
    Min. 2 days
  34. Bevel disc
    TRUSCO Bevel disc
    Since it is processed into a special umbrella-shaped shape, the tip of the disc always hits the workpiece for a beautiful finish. It is highly flexible, fits well on uneven surfaces, and does not scrape too much work. There is little clogging and there is no nylon welding. It can be used safely w... Read More
    Suitable Tool  100mm electric disc grinder  Thickness (mm)  11  Maximum Operating Speed (min -1 [rpm])  12000  Mass (g)  270  Maximum Operating Peripheral Speed (m / min)  59.7[3580]  Outer Diameter (Φmm)  95  Thread Size  M10(P1.5)  Material  Nylon nonwoven fabric 
    from S$74.99
    Min. 2 days
  35. Global So Brassie Nonwoven Nylon Brush
    MOTOYUKI Global So Brassie Nonwoven Nylon Brush
    A disc-type brush in which abrasive abrasive grains are dispersed and fixed using non-woven fabric technology. It has excellent elasticity, easily adapts to the shape, and does not damage the base. Synthetic nylon fiber is breathable, has excellent cooling effect, and does not clog. Rust removal,... Read More
    Abrasive Grain Size  36  Suitable Material  General steel, stainless steel, aluminum 
    from S$129.90
    Min. 2 days
  36. Rust removal disc
    RELIEF Rust removal disc
    Remove rust and paint on the metal surface!
    Abrasive Grain Size  #60  Dimensions (Outer Dia. x Inner Dia. x Thickness) (mm)  Φ100×M10×14 
    from S$15.99
    Min. 2 days
  37. Bevel disc
    TRUSCO Bevel disc
    Since it is processed into a special umbrella-shaped shape, the tip of the disc always hits the workpiece for a beautiful finish. It is highly flexible, fits well on uneven surfaces, and does not scrape too much work. There is little clogging and there is no nylon welding. It can be used safely w... Read More
    Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15  Maximum Operating Peripheral Speed (m / min)  59.7[3580]  Outer Diameter (mm)  95  Outer Diameter (Φmm)  95  Material  Nylon nonwoven fabric 
    from S$74.99
    Min. 3 days
  38. Blade Wheel (Coarse)
    ICHIGUCHI Blade Wheel (Coarse)
    A blade foil with a hole in the center. It can be attached to a desktop grinder as it is, or attached to an arbor for blade foil (sold separately) and hardened at 6 mm, so it demonstrates powerful polishing power as a non-woven fabric. In addition, the mojamoja bird's nest structure exerts an... Read More
    RoHS directive (corresponding to 10 substances)  Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  13  Thickness (mm)  13  Trusco Part No.  306-8196  Abrasive Grain Size  36 equivalent  Maximum Rotation Speed (min-1[rpm])  8000  Type  Blade  Act on Promoting Green Procurement  Conformity  Abrasive Structure  Non-woven  Abrasive  Silicon carbide 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  39. Nylon brush fine
    PROXXON Nylon brush fine
    RoHS directive (corresponding to 10 substances)  Brush diameter (Φmm)  50×10  Suitable Model  Micro disc grinder (No.27520)  Material  Nylon brush 240th  Set Contents  Nylon brush details x 3 
    from S$10.99
    Min. 2 days
  40. Nylon disc mini
    TRUSCO Nylon disc mini
    Since nylon abrasives made by sprinkling abrasives on entangled nylon fibers are used, the abrasives directly hit the abrasives on the paper abrasive cloth, whereas the entangled fibers act as cushions in the nylon abrasives. , Prevents the material to be polished from being scraped too much. Mai... Read More
    Thickness (mm)  12  Mass (g)  425  Outer Diameter (mm)  50  Outer Diameter (Φmm)  50  Maximum Operating Speed (min -1 [rpm])  6000  Hole Diameter (Φmm)  9.6  Suitable Tool  Disc grinder  Suitable Material  Stainless steel, aluminum 
    from S$42.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 130

Set Ascending Direction