All Category

Sanding Wheels

Wheel type and polishing wheel are a kind of polishing products for sanders and grinders, and are used for metal polishing and deburring. It has a disk shape, and some are made of a grindstone, and some are made of paper or sponge with diamonds or other abrasive grains sprinkled on the surface. Products that are active in the field of metal processing, such as finishing products, cleaning the surface, and removing burrs that are created during the processing process. You can select the material and hardness depending on the application. In addition to the wheel type, there are a wide variety of types such as belt type, seat type, and roll type.
View : Grid List
Filter

Items 1 - 40 of 111

Set Ascending Direction
  1. bush
    YANASE bush
    Bush used for polishing wheels, flap wheels, buff wheels, etc. When you want to reduce the hole diameter with a wheel type.
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$0.47
    Min. 2 days
  2. YDB wheel
    YANASE YDB wheel
    It has moderate elasticity, generates less noise and dust, and does not get tired. It has excellent water resistance and oil resistance, and polishing oil is also OK. It doesn't scatter like a brush. It's safe. Deburring and removing stains on iron, stainless steel, aluminum, brass, coppe... Read More
    Abrasive Grain Size  #320 
    from S$199.90
    Min. 17 days
  3. Unilon Corn (Straight 80)
    YANASE Unilon Corn (Straight 80)
    For curved surface of woodwork, sealer sanding of R part. For stainless and aluminum hairline processing.
    RoHS directive (corresponding to 10 substances)  Maximum rotation speed Nmax (min -1 [rpm])  5000  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  Stainless steel, aluminum 
    from S$189.90
    Min. 17 days
  4. Skoo Light Flap S (Double-Sided Grinder)
    ICHIGUCHI Skoo Light Flap S (Double-Sided Grinder)
    A finished foil made of durable fiber for use in double-headed grinders. Suitable for deburring, removing rust, and removing polishing scratches on small parts. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Tool  Double-headed grinder  Abrasive Structure  Non-woven  Type  Squarite 
    Rating:
    83%
    from S$43.99
    Min. 2 days
  5. Deburring wheel
    3M Deburring wheel
    Highly accurate deburring work can be easily performed without generating secondary burrs and changing the dimensions of the main body. "Scotch-Brite" is hardened into a wheel shape and has improved deburring ability by high-speed rotation. Please use with the double-headed grinder you ... Read More
    Rating:
    93%
    from S$219.90
    Min. 2 days
  6. Fiber wheel for MHG-075 / MHG-130 / MHG-001
    RELIEF Fiber wheel for MHG-075 / MHG-130 / MHG-001
    Type  Fiber wheel  Suitable for  MHG-075 
    Rating:
    95%
    from S$9.79
    Min. 2 days
  7. SQUALITE FLAP S (for double-headed grinder) Silicon Carbide
    ICHIGUCHI SQUALITE FLAP S (for double-headed grinder) Silicon Carbide
    A finished foil made of durable fiber for use in double-headed grinders. Suitable for deburring, removing rust, and removing polishing scratches on small parts. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Suitable Tool  Double-headed grinder  Abrasive Structure  Non-woven  Abrasive  Silicon carbide  Type  Squarite 
    Rating:
    82%
    from S$43.99
    Min. 2 days
  8. Atoma wheel Φ100 without axis
    Tsuboman Atoma wheel Φ100 without axis
    The pattern dispersion type diamond electrodeposition technology (Tsuboman original) is used to electrodeposit the diamond abrasive grains in a pattern dispersion type instead of the entire surface. Therefore, it is sharp and can be sharpened without clogging. Only the middle eye can be used on b... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Inner Diameter (Φmm)  20  Hole Diameter (Φmm)  20  Suitable Material  Carbide, tile, etc. 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  9. Roll paper
    PROXXON Roll paper
    Polishing paper for metalwork and woodwork. Roll paper with a shaft diameter of 3.0 mm. Polishing paper for metalwork and woodwork. * Please check the compatible model.
    from S$16.99
    Min. 2 days
  10. Rust removal wheel
    Miyuki Rust removal wheel
    A cushioning whetstone made by stacking and compressing non-woven fabrics. It is highly elastic, fits well to the substrate, and removes rust and dirt smoothly. For removing rust, old paint film, and dirt on the surface of the base material, for hairline processing on metal products, tools used: ... Read More
    Maximum Operating Speed (min -1 [rpm])  3600  Maximum Peripheral Speed (m/s)  40  Color  Black  Abrasive  Suitable Material  Metal 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  11. Grinding wheel
    ICHIGUCHI Grinding wheel
    Various tasks such as stubborn rust removal, curved surface polishing, and hairline insertion are possible. Suitable for removing rust and dirt from metal. Rust removal / cleaning / flat / curved surface polishing / hair-line insertion * For products shipped directly from the manufacturer, if you... Read More
    RoHS directive (corresponding to 10 substances)  Inner Diameter (Φmm)  12.7  Hole Diameter (Φmm)  12.7  Outer Diameter (mm)  125  Diameter (Φmm)  125  Width (mm)  25  Maximum Rotation Speed (min-1[rpm])  6000  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Tool  Hand grinder  Suitable Material  Iron, stainless steel, aluminum, etc.  Abrasive Structure  Polishing cloth  Type  Polishing wheel 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  12. Roll paper
    PROXXON Roll paper
    Replacement, metalworking and woodworking polishing paper. Replacement roll paper. Polishing paper for metalwork and woodwork. * Please check the compatible model.
    Rating:
    100%
    from S$10.99
    Min. 2 days
  13. polishing wheel
    YANASE polishing wheel
    It does not generate heat and does not deteriorate the object to be polished. There is no clogging and uniform polishing is possible until the end. It is elastic and easy to get used to. For removing rust. For surface polishing. It is also ideal for deburring. * For separately shipped products, i... Read More
    RoHS directive (corresponding to 10 substances)  Hole Diameter (Φmm)  12.7  Inner Diameter (Φmm)  12.7  Outer Diameter (Φmm)  150  Outer Diameter (mm)  150  Width (mm)  25  Maximum Operating Peripheral Speed (m / min)  39  Maximum Operating Speed (min -1 [rpm])  5000  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  14. Grinding wheel
    ICHIGUCHI Grinding wheel
    Abrasive cloth spread by centrifugal force works. By changing the number of rotations, it is possible to freely adjust the degree of contact with the work. For hard and flat workpieces, increase the rotation speed, and for soft and irregularly shaped workpieces, decrease the rotation speed. Vario... Read More
    RoHS directive (corresponding to 10 substances)  Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  12.7  Inner Diameter (Φmm)  12.7  Width (mm)  25  Maximum Rotation Speed (min-1[rpm])  7000  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Tool  Hand grinder  Suitable Material  Iron, stainless steel, aluminum, etc.  Abrasive Structure  Polishing cloth  Type  Polishing wheel 
    Rating:
    60%
    from S$23.99
    Min. 2 days
  15. Direct screw-in type GP sander paper (with M10 x P1.5 screw holes)
    TRUSCO Direct screw-in type GP sander paper (with M10 x P1.5 screw holes)
    You can also work by attaching it to a straight grinder. For general metals. It is elastic and can be used as a disc paper (for flat surface use) or as a flap foil (for side use). The space between the polishing cloths is slightly open, so there is little clogging and you can use it to the end. P... Read More
    Outer Diameter (Φmm)  100  Blade Width (mm)  25  Included Accessories  6mm shaft adapter (1 per box)  Maximum Operating Speed (min -1 [rpm])  7000  Specification  Direct screw type  Suitable Tool  Disc grinder / straight grinder  Hole Diameter (Φmm)  M10(P1.5) 
    from S$77.99
    Min. 2 days
  16. Hard Wheel
    Miyuki Hard Wheel
    Since the polishing cloth has a higher density than the flap wheel, powerful grinding is possible. There is less clogging and the same polished eyes are maintained. Mirror surface finishing of various metals, hairline finishing of various metals, rust removal, deburring, curved surface polishing,... Read More
    Abrasive  Alumina  Suitable Material  Various metals 
    from S$88.99
    Min. 6 days
  17. KF wheel
    Koyo-Sha KF wheel
    With moderate wear, it will not clog. It can be used as an alternative to Emery Buff. The product life is long, the roughness of the polished surface is constant, and it can be easily automated. The air-cooling action suppresses the burning of the work piece. It has a good "familiarity"... Read More
    Outer Diameter (mm)  150  Width (mm)  25  Adhesive  G / G (glue bond) 
    Rating:
    33%
    from S$39.99
    Min. 24 days
  18. Squarite flap M
    ICHIGUCHI Squarite flap M
    Cleaning flap Non-woven fabric Abrasive is processed into a flap shape. Suitable for both flat and deformed surfaces. The M type has a high reputation for the hairline obtained by working in a straight line in one direction. Oxide film and rust removal, stain removal Cleaning and deburring before... Read More
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Diameter (Φmm)  100  Hole Diameter (Φmm)  12.7  Inner Diameter (Φmm)  12.7  Width (mm)  25  Maximum Operating Speed (min -1 [rpm])  8000  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Tool  Hand grinder  Abrasive Structure  Non-woven  Type  Squarite  Suitable Material  Stainless steel, aluminum, wood, etc. 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  19. Direct screw-in type GP sander paper (with M10 x P1.5 screw holes)
    TRUSCO Direct screw-in type GP sander paper (with M10 x P1.5 screw holes)
    You can also work by attaching it to a straight grinder. For general metals. It is elastic and can be used as a disc paper (for flat surface use) or as a flap foil (for side use). The space between the polishing cloths is slightly open, so there is little clogging and you can use it to the end. P... Read More
    Blade Width (mm)  25  Included Accessories  6mm shaft adapter (1 per box)  Maximum Operating Speed (min -1 [rpm])  7000  Outer Diameter (Φmm)  80  Specification  Direct screw type  Suitable Tool  Disc grinder / straight grinder  Hole Diameter (Φmm)  M10(P1.5) 
    from S$75.99
    Min. 2 days
  20. Squarite flap S
    ICHIGUCHI Squarite flap S
    Cleaning flap Non-woven fabric Abrasive is processed into a flap shape. Suitable for both flat and deformed surfaces. * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Diameter (Φmm)  100  Outer Diameter (mm)  100  Inner Diameter (Φmm)  12.7  Hole Diameter (Φmm)  12.7  Width (mm)  25  Maximum Operating Speed (min -1 [rpm])  6000  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Tool  Hand grinder  Abrasive Structure  Non-woven  Suitable Material  Stainless steel, aluminum, wood, etc. 
    from S$34.99
    Min. 2 days
  21. Deburring wheel
    Miyuki Deburring wheel
    An elastic whetstone made by winding non-woven fabric from the center of the core. It has good polishability and a smooth finished surface can be obtained. For removing burrs and fluff, removing rust, old paint film, and dirt on the surface of the substrate, for hairline processing and satin proc... Read More
    Abrasive Grain Size  #180  Maximum Operating Speed (min -1 [rpm])  3600  Maximum Peripheral Speed (m/s)  40  Color  Black  Abrasive  Grain Size, Compatible Finish  Nakame (# 180) → # 320 
    from S$109.90
    Min. 2 days
  22. Radial bristle brush
    3M Radial bristle brush
    Eight 152.4mm brushes are stacked, and flange # 27628 and telescoping adapter # 30000 are already installed.
    Maximum Operating Speed (min -1 [rpm])  11500  Outer Diameter (Φmm)  152.4  Outer Diameter (mm)  152.4  Hole Diameter (Φmm)  25.4  Inner Diameter (Φmm)  25.4 
    from S$199.90
    Min. 2 days
  23. Removable disc
    3M Removable disc
    A disc that removes body stripes and double-sided tape. It does not damage the paint and does not stain the painted surface. Since the material is flexible, it fits well and can be used anywhere. As it is a screw type, it is easy to put on and take off. Use the 3M Hand Grinder 5309 with the 3M Lo... Read More
    Dimensions, Diameter x Thickness (Φmm x mm)  100 × 10 (8 stacks) 
    from S$35.99
    Min. 2 days
  24. Mini quick fs
    NEW REGISTON Mini quick fs
    As it is a screw-in type, it can be quickly attached and detached. Since the abrasive grains are attached to the cushioning fibers, the steel material can be finished beautifully without cutting too much. As it is breathable, it does not clog and does not burn. It is a small diameter size suitabl... Read More
    Maximum Operating Peripheral Speed (m / min)  63[3800]  Abrasive  Suitable Tool  Disc grinder  Suitable Model  GR-M58(75)KS・GR-M58(75)KL 
    from S$21.99
    Min. 2 days
  25. LD wheel 7S-F
    3M LD wheel 7S-F
    Deburring and surface adjustment are possible without damaging the dimensions and shape of the workpiece. Deburring small burrs after grinding the grindstone. Rounded edges of precision castings. Polishing before and after plating.
    Width (mm)  25  Abrasive Grain Size  400  Grain Size, Compatible Finish  400  Maximum Operating Peripheral Speed (m / min)  47.1[2826] 
    from S$559.90
    Min. 7 days
  26. Fabric wheel (universal type)
    NCA (Noritake Coated Abrasive) Fabric wheel (universal type)
    It has strong polishing power and is durable. It can be widely used from deburring to rust removal. Ideal for removing scratches on aluminum products and processing hairlines. Rust removal of iron products. Tools used: Double-headed grinder, flexible sander.
    Outer Diameter (mm)  200  Outer Diameter x Thickness x Hole Diameter (mm)  200×25×25.4  Thickness (mm)  25  Inner Diameter (Φmm)  25.4  Maximum Operating Speed (min -1 [rpm])  3000  Maximum Operating Peripheral Speed (m / min)  30[1850]  Suitable Material  Aluminum, iron, etc.  Color  Brown  Specification  With 15.9mm bush 
    from S$58.99
    Min. 2 days
  27. Grinding wheel
    TRUSCO Grinding wheel
    It is easy to adapt to the shape of the work piece. By changing the rotation speed, you can freely polish from hard to soft. For deburring of various metals, scale removal, finish polishing, hairline finishing of various metals, surface finishing, tools used: flexible grinding machine, double-sid... Read More
    Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  12.7  Thickness (mm)  25  Width (mm)  25  Maximum Operating Peripheral Speed (m / min)  42[2520]  Maximum Operating Speed (min -1 [rpm])  8000  Material  Alundum 
    from S$29.99
    Min. 2 days
  28. Flange # 350B Wheel inner diameter 76. For 2mm
    3M Flange # 350B Wheel inner diameter 76. For 2mm
    Please use 3M [[TM]] wheel products (LD wheels, CP wheels, EXL wheels, etc.) by attaching them to grinders, buff races, and special-purpose machines.
    Compatible wheel  (Inner diameter) 76.2mm  Mass (g)  100  Hole Diameter (Φmm)  25.4  Flange Inner Diameter (Φmm)  25.4  Trusco Part No.  485-9049  Specification  With 15.9mm shaft bush 
    from S$37.99
    Min. 2 days
  29. Atoma wheel Φ100 with shaft
    Tsuboman Atoma wheel Φ100 with shaft
    Polishing brush cutters, polishing concrete drills, chamfering tiles, etc.
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Shank Diameter (Φmm)  Suitable Material  Carbide, tile, etc. 
    Rating:
    20%
    from S$44.99
    Min. 5 days
  30. GP Sander Unilon
    YANASE GP Sander Unilon
    * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Thread Pitch  1.5  Thread Diameter (mm)  10  Outer Diameter (mm)  100  Outer Dia. x Width W (mm)  100×25  Thickness (mm)  25  Maximum Rotation Speed (min-1[rpm])  8000  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Thread Size  M10 
    from S$109.90
    Min. 2 days
  31. polishing wheel
    YANASE polishing wheel
    It does not generate heat and does not deteriorate the object to be polished. There is no clogging and uniform polishing is possible until the end. It is elastic and easy to get used to. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Hole Diameter (Φmm)  15.9  Inner Diameter (Φmm)  15.9  Outer Diameter (mm)  180  Outer Diameter (Φmm)  180  Width (mm)  25  Maximum Operating Peripheral Speed (m / min)  37  Maximum Operating Speed (min -1 [rpm])  4000  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$55.99
    Min. 13 days
  32. Mini quick paper
    NEW REGISTON Mini quick paper
    Since it is a screw-in type, it can be quickly attached and detached without the need for tools. Ideal for curved surfaces and R surfaces as well as flat surfaces. It is a small diameter size suitable for narrow places and small areas. Light grinding / polishing of general steel and stainless ste... Read More
    Maximum Operating Peripheral Speed (m / min)  63[3800]  Abrasive  Suitable Tool  Disc grinder  Suitable Material  General steel, stainless steel 
    from S$12.99
    Min. 2 days
  33. polishing wheel
    YANASE polishing wheel
    It does not generate heat and does not deteriorate the object to be polished. There is no clogging and uniform polishing is possible until the end. It is elastic and easy to get used to. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  200  Outer Diameter (Φmm)  200  Width (mm)  25  Inner Diameter (Φmm)  25.4  Hole Diameter (Φmm)  25.4  Maximum Operating Peripheral Speed (m / min)  37  Maximum Operating Speed (min -1 [rpm])  4000  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$58.99
    Min. 13 days
  34. GP Thunder Paper
    YANASE GP Thunder Paper
    There is no clogging and you can polish evenly until the end. It is elastic and easy to get used to. It does not generate heat and does not deteriorate the object to be polished. Screw type one-touch replacement. It easily attaches directly to the grinder and can be used as a disc or flap. For su... Read More
    RoHS directive (corresponding to 10 substances)  Thread Pitch  1.5  Thread Diameter (mm)  10  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Width (mm)  25  Rotational Speed (min -1 [rpm])  8000  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Mounting Screw Diameter  M10 
    from S$78.99
    Min. 2 days
  35. polishing wheel
    YANASE polishing wheel
    It does not generate heat and does not deteriorate the object to be polished. There is no clogging and uniform polishing is possible until the end. It is elastic and easy to get used to. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Hole Diameter (Φmm)  12.7  Inner Diameter (Φmm)  12.7  Outer Diameter (mm)  150  Outer Diameter (Φmm)  150  Width (mm)  30  Maximum Operating Peripheral Speed (m / min)  37  Maximum Operating Speed (min -1 [rpm])  5000  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    from S$39.99
    Min. 13 days
  36. GP cleaning wheel
    TRUSCO GP cleaning wheel
    As it is flexible, it fits well on uneven surfaces. Cleans the surface without scraping the base. Rust removal, paint peeling, cleaning before welding, etc.
    Hole Diameter (Φmm)  10  Abrasive Grain Size  120 equivalent  Thickness (mm)  15 
    from S$49.99
    Min. 2 days
  37. # 120 NSL with shaft
    UHT (Ushio) # 120 NSL with shaft
    Abrasive Grain Size  120  Trusco Part No.  293-2407  Mass (g/piece)  4.5  Mass (g)  63 
    from S$46.99
    Min. 2 days
  38. # 120 Φ25 Wheel type NSL
    UHT (Ushio) # 120 Φ25 Wheel type NSL
    An abrasive made by kneading abrasive grains into a non-woven fabric. Unlike buffs, there is no need to apply abrasives. Also, because it is not as dense as the buff It enables support at high speed rotation. Suitable for polishing keyways and pipe inner diameters. Put a new soft wrap on the lap ... Read More
    Abrasive Grain Size  120  Mass (g/sheet)  2.32  Outer Diameter (Φmm)  25  Outer Diameter (mm)  25  Trusco Part No.  293-2393  Shank Diameter (Φmm)  Mass (g)  58  Maximum Rotation Speed (min-1[rpm])  65000  Color  Black  Included Accessories  Wrap axis x 1 (38mm overall length) 
    from S$46.99
    Min. 3 days
  39. Lolock Uniwheel Disc
    3M Lolock Uniwheel Disc
    Suitable for polishing color stripping, rust removal, putty stripping, deburring of uneven parts, narrow uneven parts, press line wrinkles (drip rails, etc.) and roof parts. Can be used on flat and side surfaces and is durable. It has excellent polishing power and a uniform finish can be obtained... Read More
    Dimension (Φmm)  50 
    from S$88.99
    Min. 4 days
  40. #120 Φ30 NSL
    UHT (Ushio) #120 Φ30 NSL
    Mass (g/sheet)  1.96  Inner Diameter (Φmm)  12  Abrasive Grain Size  120  Trusco Part No.  297-0511  Outer Diameter (mm)  30  Mass (g)  49 
    from S$46.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 111

Set Ascending Direction